Hammer Holsters
Other Related Pages
- BEST TOOL Master craftsman hammer ring typeFor storing scaffolding, temporary hammers, etc. A steel tool holder for hammers that uses a horn-shaped hook and a ring to prevent it from falling. In order to accommodate weight, stone blades, stone heads, double-ended hammers, etc., 6 mm thick wire is used, and the strength is increased by inc... Read MoreMaterial (Body) Steel Mass (g) About 150 Finish Chrome platingfrom S$17.99Min. 2 days
- DBLTACT Hammer HolderTough design comfort and security! Lightweight and durable! 1680 denier fabric with ballistic processing that is resistant to friction is used for the surface fabric. It does not easily lose its shape and is easy to use. Hammer holder with outstanding strength using belt fabricMaterial 1680 denier fabric Color Black
- DOGYU Stainless steel hammer hookThe ring is movable Even if you bend down, the ring surface remains horizontal and tools etc. do not easily fall off. hammerMaterial SUS401
- BEST TOOL Master tool differenceThere are two ways to install "one-touch" and "firm", both of which can be installed firmly. For storing hammers, adjustable wrench, etc.Specification Carabiner Ring Material / Finish (Body) Steel / Chrome plating Mass (g) 152
- PROSTAR RAUZ tool G hook tool holderCommitment has taken shape. RAUZ series for various scenes. The more active people are, the more they are particular about what they wear. Excellent quality and design that move the sensibilities of such people. We meet your needs with abundant variations.from S$14.99Min. 2 days
- Marvel WAIST GEAR <hammer holder holder>A resin plate is attached to the inside to make it slippery.Color Black Mass (g) 50from S$18.99Min. 2 days
- DOGYU Stainless hammer hookTool (hammer) insert.Material Stainless steel
- DOGYU Stainless steel hookIt can be installed by simply turning the hammer around! Prevents the ring from popping out even if the buttock hits!Diameter (Φmm) (Ring) 50
- BEST TOOL Master tool differenceThere are two ways to install "one-touch" and "firm", both of which can be installed firmly. For storing hammers, nail pullers, etc.Specification Three rings Material / Finish (Body) Steel / Chrome plating Mass (g) 130 Ring Inner Diameter (Φmm) Large / 52, Small / 25
- BEST TOOL Master craft tool insert hammer insertA steel tool holder that is ideal for storing hammers, etc. Work efficiency is very good because the hammer can be attached from the side. * Some tools cannot be stored due to size or standard, so be sure to check the tools to be stored before using. * Please use this product for tools of 1 kg or... Read MoreMaterial (Body) Steel Mass (g) About 126 Finish Chrome platingfrom S$14.99Min. 2 days
- DOGYU Belt hookThe belt loop is made of nylon so it fits your waist. hammer
- BEST TOOL Master craftsman hammer hook typeFor storing scaffolding, temporary hammers, etc. A steel tool holder for hammers that uses a horn-shaped hook. In order to accommodate the weight, stone head, double-ended hammer, etc., 6 mm thick wire is used, and the strength is increased by increasing the number of welding points. * Some tools... Read MoreMaterial (Body) Steel Mass (g) About 160 Finish Chrome platingfrom S$17.99Min. 2 days
- KAKUI Shino differenceShino difference. One mouth. Tool holderMaterial Stainless steel Mass (g) 60
- DOGYU Bra Meta HookEasy to install! Puzzle plate adopted Fall prevention cord with mounting holes! It can be installed without removing the metal fittings of the one-touch belt! The metallic specifications improve the design!from S$13.99Min. 2 days
- DOGYU Tool hookHook part short type Made of stainless steel to prevent rustSpecification Movable belt loop 4-hole type Material Stainless steel Wire Diameter Φ(mm) (Hook) 7, (Hook tip) 13 Ring Inner Diameter (Φmm) - Suitable Tool Charge driver etc. Total mass (g) 155
- DOGYU Stainless steel hammer hookRust resistant, light and strong. The belt loop is plate-shaped. It is firmly fixed to the belt. hammerMaterial SUS401
- DOGYU Stainless steel hanging hookHammer hook for temporary frame that realizes easy attachment and detachment! With fall prevention cord mounting hole. For 60 mm wide belts. The cord does not get in the way and can be inserted and removed smoothly. The hook part sways back and forth and left and right, increasing the degree of f... Read Morefrom S$18.99Min. 3 days
- JEFCOM (DENSAN) Belt hookerConvenient for hanging a hammerMass (g) 46
- ESCO 50mm hammer holderMaterial (Catch) Steel Material (Foot Plate) plastic
- KAKUI Hammer difference U typeHammer holder. Tool holderMaterial Stainless steel Mass (g) 138from S$19.99Min. 2 days
- KAKUI Hammer difference With pipeHammer holder. Tool holderMaterial Steel Mass (g) 163from S$15.99Min. 8 days
- TRUSCO Tool hinge holder Black hammerA tool holder with a chord that makes it easy to work.Color Black Mass (g) 83from S$13.99Min. 2 days
- PROSTAR SWING hammer differenceIt can move freely back and forth and left and right, and can be attached and detached. New function that does not interfere with movement. Two patterns can be installed according to the situation. The tool case body and holder can be attached and detached. The tool case body can be replaced or r... Read MoreType For Hammer
- JEFCOM (DENSAN) Hammer sack with hingeHinge type hammer sack that moves flexibly and fits your body Uses a light and durable polyester canvas 1 hammer hanging
- TRUSCO Tool holder for hammerA tool holder suitable for storing cutters, etc.Color Black Mass (g) 35from S$10.99Min. 2 days
- ESCO 40mm hammer holderThe number of pieces is three. For EA661CD-52 / -52C, -100 (clipboard)Material Hook: Steel, Base: Plastic
- MOTOKOMA Skull series one-touch hammerDesigned with a combination of stainless steel and chrome plating. Fashionable, rust resistant, and can withstand hard work. The tool holder is foldable and can be folded when not in use so that it does not get in the way. With a swing function, you don't have to worry about getting caught, a... Read MoreMass (g) About 168
- KAKUI Hammer differenceBlack-painted hammer holder. Two mouths. Tool holderMaterial Steel Color Blackfrom S$9.99Min. 8 days
- KOZUCHI 2 black dyed skin fleas, hammer differenceMaterial Floor skin Color Black Mass (g) 150from S$29.99Min. 6 days
- PROSTAR With ratchet slip numberDouble stitching improves durability.Mass (g) 110from S$18.99Min. 6 days
- KAKUI Hammer differenceBlack-painted hammer holder. 3 mouths. Tool holderMaterial Steel Color Black Mass (g) 118from S$9.49Min. 8 days
- BEST TOOL Master tool differenceThere are two ways to install "one-touch" and "firm", both of which can be installed firmly. For storing hammers, crowbars, hooks, etc.Material / Finish (Body) Steel / Chrome platingfrom S$14.99Min. 5 days
- KAKUI One-touch hammer difference With pipeHammer holder. One-touch hook type. Tool holderMaterial Steel Mass (g) 236
- KAKUI Tool holder Narrow type (clip type) Hammer / Sino / Bar insert No.3-2P-CIt is a clip type and can be attached to and detached from the belt. It can also be moved laterally after mounting. The narrow width (25 mm) makes it possible to attach a large number of tool holders and bags. Compatible with belts up to 60 mm. With fall prevention ring. Recommended for those who... Read MoreMaterial Stainless steel Ring Inner Diameter (Φmm) About 48
- JEFCOM (DENSAN) Electric industry professional hammer holderHammer holder using high-grade "black cow leather" A hinged high-grade cow leather that moves flexibly and fits the body is dyed in black and is made of a single piece of leather, which is lighter than the one with thin leather bonded. The entire surface is coated with a special paint t... Read MoreMass (g) 90from S$38.99Min. 3 days
- KAKUI Hammer Shino difference Two-necked pipeHammer and Shino insert. Two mouths. Tool holderfrom S$14.99Min. 8 days
- KAKUI Tool holder Narrow type (clip type) Hammer insert No.47-CIt is a clip type and can be attached to and detached from the belt. It can also be moved laterally after mounting. The narrow width (25 mm) makes it possible to attach a large number of tool holders and bags. Compatible with belts up to 60 mm. With fall prevention ring. Recommended for those who... Read MoreMaterial Stainless steelfrom S$29.99Min. 8 days