All Category

Tool Tethering

Fall prevention cords are goods that help prevent tools from falling or being lost when working at heights. It is also called a safety rope or safety cord, and connects tools to itself. There are various lengths, cord diameters, core diameters, etc., and there are materials such as stainless steel, Kevlar, cloth, etc., so select the appropriate product according to the tools and work environment to be used. The key reel is a compact fall prevention cord with a wire winding mechanism. Suitable for attaching relatively small tools such as monkey wrench, measure and key.
View : Grid List
Filter

Items 1 - 40 of 636

Set Ascending Direction
  1. Aluminum carabiner with O-ring
    DBLTACT Aluminum carabiner with O-ring
    With an O-ring, it can be used smoothly by preventing loss and by separating it from the hook part.
    Material  Aluminum alloy  Shape  HMS type  Locking Function  None 
    Rating:
    92%
    from S$5.99
    Min. 2 days
  2. Smart reel 20
    Tajima (TJM DESIGN) Smart reel 20
    A safety rope that automatically winds up and does not get in the way. Tool fall prevention string for aerial work * For safety reasons, do not use for tools and other products that weigh more than the specified weight. * Product specifications are subject to change without notice. Please note.
    Trusco Part No.  796-2797  Mass (kg)  (Mounting tool) 2 or less  Maximum Elongation (mm)  1200 
    Rating:
    80%
    from S$56.99
    Min. 2 days
  3. Safety cord slim
    FUJIYA Safety cord slim
    Specially sewn with rubber and straps, it has excellent elasticity and is hard to settle. The slim type does not get in the way when installed, and work can be done smoothly. Please use it to prevent the tool from falling. * Do not use for any purpose other than its intended purpose. * Never use ... Read More
    Natural Length (mm)  840 
    from S$28.99
    Min. 5 days
  4. 120mm carabiner hook (with key ring)
    ESCO 120mm carabiner hook (with key ring)
    Wire Diameter Φ(mm)  (Carabiner) 5  Mass (g)  25  Ring Outer Diameter (Φmm)  37  Overall Length (mm)  About 108  Material  Body: Aluminum, Ring: Iron  Esco Part No.  EA638JK-20  Shape  Oval type  Locking Function  Yes 
    from S$8.89
    Min. 2 days
  5. Wrist yard
    HUMMER Wrist yard
    It can be attached to a belt or a fall prevention harness. It rotates in any direction when using the tool. The lanyard at the tip is removable. For preventing tools from falling, such as when working at heights
    Trusco Part No.  762-0551  Cable Length (cm)  101  Mass (g)  50  retraction force (g)  453 
    from S$67.99
    Min. 32 days
  6. Free loop red
    MITLOY Free loop red
    Natural Length (mm)  320  Trusco Part No.  817-4820  Nylon Cord Diameter (Φmm)  1.7  Color  Red  Mass (g)  20 
    from S$15.99
    Min. 3 days
  7. Carabiner (with Ring)
    MonotaRO Carabiner (with Ring)
    It can be attached to a bag or work belt to hang keys and small items. Comes with 2 large rings. * Not for mountaineering. * Not suitable for heavy objects such as power tools. * When using, handle with care so as not to pinch your fingers. * Never attach or detach at high places as it is dangerous.
    Material  (Main body)Aluminum/(Ring) Steel  Included Accessories  2 rings  Ring Outer Diameter (Φmm)  About 27  Locking Function  None  Shape  Offset D type 
    Rating:
    83%
    from S$1.89
    Min. 2 days
  8. Stretchy Spiral Keyring Anti-Lost
    MonotaRO Stretchy Spiral Keyring Anti-Lost
    It is a fixture to prevent the tool from falling or being lost when working at heights. The cord uses PPU (prepolymer polyurethane) resin, which is suitable for oil resistance, cold resistance, and abrasion resistance. For mounting tools and tools (within load range) * Please attach it firmly to ... Read More
    Inner Diameter (Φmm)  Maximum Length (mm)  About 1100  Nylon Cord Diameter (Φmm)  About 2.0  Natural Length (mm)  About 320  Operating Load (kg)  Up to 0.5 
    Rating:
    88%
    from S$7.49
    Min. 2 days
  9. Safety Rope (Stainless Steel Wire Core)
    SUPER TOOL Safety Rope (Stainless Steel Wire Core)
    Ideal for tools with holes to connect, such as ratchet wrenches and monkey wrenches. The urethane cord uses stainless wire as the core material and has excellent durability. The rope diameter is small and it has excellent flexibility, and the coil shape can be restored quickly. For preventing too... Read More
    Material  (Core) Stainless steel wire  Maximum Working Load (kg)  0.5  Core Diameter (mm)  0.8  Maximum Length (mm)  1100  Nylon Cord Diameter (Φmm)  2.0  Mass (g)  25  Natural Length (mm)  310 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  10. Fall Prevention Cord / Safety Cord (with Stainless Steel Wire)
    O.H. Industrial Fall Prevention Cord / Safety Cord (with Stainless Steel Wire)
    Since the stainless wire and urethane cord are integrally molded, the wire does not slip inside and is durable. Since the cord is made of urethane, it has excellent durability and resilience. Since it is a skeleton color, you can see the wire and feel secure. Fall / loss prevention
    Rating:
    84%
    from S$14.99
    Min. 2 days
  11. Safety Cord Cloth
    MonotaRO Safety Cord Cloth
    A convenient safety cord made of cloth that does not easily get entangled. The Naskan on both ends is made of steel with a width of about 8 mm and a thickness of about 4 mm, further enhancing safety. For preventing tools from falling when working at heights (within the working load range) * Do no... Read More
    Operating Load (kg)  3 or less  Maximum Length (mm)  About 1450  Natural Length (mm)  About 760 
    Rating:
    85%
    from S$12.99
    Min. 2 days
  12. Carabiner
    TRUSCO Carabiner
    It is possible to hang keys and tools on the working belt. Civil engineering work, etc. * Not for mountaineering.
    Material  Aluminum  Locking Function  None  Shape  Offset D type 
    Rating:
    77%
    from S$3.89
    Min. 2 days
  13. Key Reel
    Hikari Key Reel
    A convenient key chain with a stretchable wire. Comes with a belt clip. Attach keys and tools to key chains and safety equipment. * When attaching tools, etc., attach them firmly so that they will not come off. Thoroughly inspect the line before use.
    Height (mm)  157  Cable Length (m)  1.20  Specification  Retraction force 120g  Mass (g)  79  Width (mm)  52  Thickness (mm)  About 19  Trusco Part No.  356-8750 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  14. Fall prevention cord / Tool connection wire
    O.H. Industrial Fall prevention cord / Tool connection wire
    Wire Diameter Φ(mm)  1.2  Operating Load (kg)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$3.49
    Min. 2 days
  15. Aluminum carabiner lock type
    DBLTACT Aluminum carabiner lock type
    With a lock mechanism, it prevents the held object from falling. * Not for mountaineering.
    Material  Aluminum alloy  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Offset D type  Locking Function  Yes 
    Rating:
    91%
    from S$7.29
    Min. 2 days
  16. Keychain carabiner reel type
    MonotaRO Keychain carabiner reel type
    It is a telescopic reel type key chain. With a large carabiner, it can be used by hanging it on a belt loop or bag. Comes with a hook clip that is convenient when the carabiner cannot be used. The reel part is made of nylon. Suitable for lightweight accessories such as keys * Do not use for any o... Read More
    Allowable Load  100g or less  Color  Gun metallic, metallic red  Maximum Elongation (mm)  About 600  Dimensions, Width W x Depth D x Height H (mm)  About 30 × 12 × 150  Diameter (Φmm)  About 8 (carabiner), about 20 (ring) 
    Rating:
    96%
    from S$7.49
    Min. 2 days
  17. DBLTACT Cloth Safety Code
    DBLTACT DBLTACT Cloth Safety Code
    Made of cloth, so it's hard to get entangled! Excellent water repellent effect! Durable material! Because it is made of cloth, the breaking strength is very strong!
    Maximum Length (mm)  1340 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  18. Keychain <Manabisuto> Coil with core clip included
    KOKUYO Keychain <Manabisuto> Coil with core clip included
    Uses a cored coil with a diameter of 6 mm. It has a strong restoring force when pulled and is durable. The metal hook is made of aluminum and is easy to attach to a belt or the like. Comes with a clip of the same color as the coil chain. The ring is convenient because it has three metal fittings ... Read More
    Mass (kg)  0.013  Mass (g)  10  External Dimensions / Width (mm)  20  Outer Dimensions / Depth (mm)  320  External Dimensions / Height (mm) 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  19. Safety loop slim type
    TRUSCO Safety loop slim type
    The shape of the stainless wire is memorized by patented loop processing, and the urethane coating is applied, so it has excellent elasticity. In addition, it has excellent restoring force, safety strength, use in cold regions and weather resistance, and the shape of the loop does not collapse. T... Read More
    Material  (Core) Stainless steel wire  Wire Length (mm)  (Short wire) 30, (Long wire) 170  Breaking Strength (kg)  (Wire rope) 50 / (Fitting) 24  Core Diameter (mm)  0.75  Maximum Working Load (kg)  0.8  Nylon Cord Diameter (Φmm)  1.7  Maximum Length (mm)  1500  Natural Length (mm)  370  Mass (g)  41  Included Accessories  With 2 connecting wires 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  20. Key Reel Small Size
    Hikari Key Reel Small Size
    A convenient key chain with a stretchable wire. Comes with a belt clip. Attach keys and tools to key chains and safety equipment.
    Width (mm)  41  Height (mm)  103  Specification  Retraction force 120g  Trusco Part No.  356-8768  Thickness (mm)  About 19  Cable Length (m)  0.55  Mass (g)  47 
    Rating:
    70%
    from S$9.49
    Min. 2 days
  21. Safety Reel Cefrill
    Tajima (TJM DESIGN) Safety Reel Cefrill
    Tool fall prevention string for aerial work. Automatic winding type where the rope does not get in the way. Workability is improved by the optimum tension that does not feel the pulling force. It is also possible to lock the winding of the rope by sliding the reel body. A stress-free structure th... Read More
    Maximum Elongation (mm)  1200 
    Rating:
    66%
    from S$23.99
    Min. 2 days
  22. Square coil safety cord (stainless steel wire core)
    TOP KOGYO Square coil safety cord (stainless steel wire core)
    A square coil type with high restoring force. Since there is no gap in the coil winding part, it does not rub and it is hard to get entangled even with two hooks. For preventing tools from falling.
    Core Diameter (mm)  0.81  Operating Load (kg)  Natural Length (mm)  380  Nylon Cord Diameter (Φmm)  Mass (g)  54.5  Maximum Length (mm)  About 1300 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  23. Aluminum carabiner
    DBLTACT Aluminum carabiner
    The simplest and most versatile standard type
    Material  Aluminum alloy  RoHS directive (corresponding to 10 substances)  Correspondence  Locking Function  None  Shape  Offset D type 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  24. Carabiner
    TRUSCO Carabiner
    It is possible to hang keys and tools on the working belt. Civil engineering work, etc. * Not for mountaineering.
    Dimensions (Width W x Height H) (mm)  26.5×50  Mass (g)  4.2  Inner Dimensions (mm)  41.5  Material  Aluminum  Locking Function  None  Shape  Offset D type 
    Rating:
    60%
    from S$2.19
    Min. 2 days
  25. Safety wire cord A
    Shinwa Rules Safety wire cord A
    Wire cord for attaching tools to prevent falling accidents and loss. Since stainless steel wire is used for the core material, it has excellent durability. Since it uses polyurethane resin, it has excellent flexibility. Uses a large eggplant can that is easy to put on and take off. Comes with a t... Read More
    Maximum Length (mm)  1100~1300  Core Material  Φ0.6mm  Natural Length (mm)  330~350  Mass (g)  25  Maximum Operation Load  500g or less  Diameter (Φmm)  1.65 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  26. Safety loop (mini type)
    TRUSCO Safety loop (mini type)
    The shape of the stainless wire is memorized by patented loop processing, and the urethane coating is applied, so it has excellent elasticity. It has excellent restoring force, safety strength, use in cold regions and weather resistance, and the loop does not lose its shape. For preventing tools ... Read More
    Material  (Core) Stainless steel wire  Maximum Working Load (kg)  0.5  Core Diameter (mm)  0.75  Nylon Cord Diameter (Φmm)  1.7  Maximum Length (mm)  1300  Mass (g)  18  Natural Length (mm)  320 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  27. Key back reel with carabiner Thick PE 120cm
    Nakabayashi Seisakusho Key back reel with carabiner Thick PE 120cm
    A thick PE line that is supple and resistant to stress deterioration. Lightweight structure reduces the burden when wearing.
    Mass (g)  (Hold) 40 or less  Cord  PE line  Elongation (cm)  120 
    from S$12.99
    Min. 2 days
  28. Keyback Reel
    Nakabayashi Seisakusho Keyback Reel
    Comes with a reel that returns when pulled out. Comes with a carabiner that is easy to put on and take off.
    Allowable Load  40g or less  Mass (g)  50  Material  Body / Zinc alloy, Cord / PE line 
    Rating:
    65%
    from S$12.99
    Min. 2 days
  29. Carabiner with strap
    Nakabayashi Seisakusho Carabiner with strap
    A carabiner key chain that can be easily attached to the back or bag. A carabiner that can be used in various ways.
    Mass (g)  20  Dimensions, Width W x Length L x Thickness (mm)  Approx. 45 x 185 x 6  Locking Function  None  Shape  Offset D type 
    Rating:
    93%
    from S$6.79
    Min. 2 days
  30. Aluminum carabiner with key ring
    DBLTACT Aluminum carabiner with key ring
    Excellent usability without entanglement of held items! Lineup of 2 stations, 3 stations, 4 stations
    Material  Aluminum alloy  RoHS directive (corresponding to 10 substances)  Correspondence  Locking Function  None  Shape  Offset D type 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  31. Slim square coil safety cord Hisqare
    TOP KOGYO Slim square coil safety cord Hisqare
    A square coil type with high restoring force. Since there is no gap in the coil winding part, it does not rub and it is hard to get entangled even with two hooks. The safety strength is 1.6 times that of a round coil. For preventing tools from falling
    Maximum Load (kg)  (Use) 0.5  Core Diameter (mm)  0.54  Maximum Length (mm)  1250  Nylon Cord Diameter (Φmm)  2.5  Mass (g)  26.5  Natural Length (mm)  330 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  32. Aluminum S type carabiner
    DBLTACT Aluminum S type carabiner
    Easy to install and remove with double gate! Lightweight aluminum specifications make it light and rust resistant!
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  33. Sharp fall prevention coil
    Fuekinori Kogyo Sharp fall prevention coil
    A fall prevention coil for aerial work. The telescopic coil allows you to use it for writing without any discomfort. With a clip, it can be easily removed.
    Mass (g)  12  Trusco Part No.  818-5670  Natural Length (mm)  140  Maximum Length (mm)  1400 
    from S$7.99
    Min. 2 days
  34. Cloth safety cord
    FUJIYA Cloth safety cord
    Compatible with tools up to 5 kg. Adopts special sewing that normally extends from 840 mm to a maximum extension of 1500 mm and prevents the cords from getting entangled with each other. Ideal for preventing tool drops when working at heights.
    Mass (g)  135  Maximum Length (mm)  1500  Operating Load (kg)  5 or less  Diameter (Φmm)  Natural Length (mm)  840  Specification  Tool connection wire (Φ2.0mm) 
    Rating:
    70%
    from S$29.99
    Min. 2 days
  35. Key back Rotating belt clip
    DAIKEN Key back Rotating belt clip
    Comes with a belt clip that rotates 360 °. It can be removed from the belt clip by rotating the main body 90 °. It has been stretch tested 100,000 times. For up to 15 keys and small tools.
    Material  (Chain) Stainless  Height (mm)  98  Specification  Retraction force: 225-280g  Cable Length (m)  0.6  Width (mm)  53  Mass (g)  57 
    Rating:
    90%
    from S$47.99
    Min. 2 days
  36. Curl cord keychain
    UNIT (UNIT SAFETY SIGNS) Curl cord keychain
    Natural Length (mm)  320  Maximum Length (mm)  1500 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  37. Tool connection wire
    TOP KOGYO Tool connection wire
    Tough using stainless steel wire Use by connecting directly to the tool and connecting the safety cord
    Nylon Cord Diameter (Φmm) 
    Rating:
    80%
    from S$4.19
    Min. 2 days
  38. Cloth safety cord with wire
    DBLTACT Cloth safety cord with wire
    Durability is improved with the wire! Made of impact driver compatible cloth, so it's hard to get tangled! Excellent water repellent effect!
    Tip Shape  2 hooks at both ends  Material  Core / stainless steel wire 
    Rating:
    93%
    from S$36.99
    Min. 2 days
  39. Safety Rope Standard Type
    TRUSCO Safety Rope Standard Type
    The shape of the stainless wire is memorized by patented loop processing, and the urethane coating is applied, so it has excellent elasticity. In addition, it has excellent restoring force, safety strength, use in cold regions and weather resistance, and the shape of the loop does not collapse. T... Read More
    Material  (Core) Stainless steel wire  Wire Length (mm)  (Short wire) 30, (Long wire) 170  Wire Rope Diameter (Φmm)  (Stainless steel wire) 1.0  Breaking Strength (kg)  (Wire rope) 90 / (Fitting) 24  Core Diameter (mm)  Maximum Working Load (kg)  Maximum Length (mm)  1700  Nylon Cord Diameter (Φmm)  Natural Length (mm)  460  Mass (g)  71  Included Accessories  With 2 connecting wires 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  40. Connecting wire ring
    DOGYU Connecting wire ring
    Safety code accessories.
    Wire Diameter Φ(mm)  1.6  Diameter (Φmm)  50  Operating Load (kg)  About 0.5  Length (mm)  About 160  Material  Stainless steel 
    Rating:
    93%
    from S$4.19
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 636

Set Ascending Direction