Masks
A mask protects yourself from harmful components contained in the gas by covering the nose and mouth, and prevents splashing from the mouth. There are surgical masks, dust masks, and face masks. There are various types according to the purpose and purpose. In addition to general simple masks, there are N95 standard compliant, dustproof, gasproof, evacuation experimental, and clean room. In addition to an air supply mask, air respirator, dust hood, etc., there are harnesses for absorption cans, filters and intake valves.
Other Related Pages
- Artec 3 Cooling Masks for AdultA set of 3 3D masks that can be washed and used repeatedly! Because it uses a cool contact material that is cool to the touch, you can use it comfortably even in the hot summer! It has excellent elasticity and does not hurt your ears even if you wear it for a long time, and it fits your face softly.Shape 3D type Material polyester 95%, polyurethane 5%
- Sanwa Manufacturing Kurimask + 20-disc setComfortable communication while clearing hygiene! You can firmly prevent your own splashes. Because it is transparent, you can see your mouth and read your facial expressions. If it gets dirty, you can wash it with water and use it repeatedly, so it's reasonable! Since it does not retain heat... Read MoreMass (g) About 11g Width x height (mm) Body: approx. 140 x 100 Dimensions (Width W x Height H) (mm) Mask part: approx. 140 x 60 Material PET、PS String length (mm) Rubber string: 280
- Artec Cool cooling mask 3 pieces For childrenA set of 3 3D masks that can be washed and used repeatedly! Because it uses a cool contact material that is cool to the touch, you can use it comfortably even in the hot summer! It has excellent elasticity and does not hurt your ears even if you wear it for a long time, and it fits your face softly.Shape 3D type Dimensions, Height x Width (mm) Approximately 115 x 135 (when folded) Material polyester 95%, polyurethane 5%
- Mitsuya Mask Strap BeltA new tool for the must-have era of masks! The string does not hit the back of your ears, so your ears do not hurt easily. Can be washed and used repeatedly.String width (cm) About 1 Material PP (clip part)
- MagX Clear mask for helmet + Met shield + 20 piecesSimple type of transparent mask for wearing a helmet. Since it does not stick to the nose and mouth, you can prevent droplet infection without feeling stuffy due to breathlessness or sweat. Since it does not adhere to the mouth like a general mask, it can be expected to have the effect of suppres... Read MoreThickness (mm) 0.2 Height (mm) 106 Width (mm) 405 Mass (g) 5 Specification For helmet Material Made of polypropylene Color Transparent
- Technad Silica Clean Antibacterial Deodorant 3D Mask WhiteAntibacterial and deodorant: The excellent antibacterial effect of silver ions suppresses the growth of various bacteria. Durability: Semi-permanent antibacterial performance due to the antibacterial agent kneading type. Deodorant and humidity control effect: Controls the odor and humidity of the... Read MoreShape 3D type Target Antibacterial deodorant RoHS directive (corresponding to 10 substances) Correspondence Color White light gray beige black
- ISETO I-562 portable mask caseSeason when influenza, pollen, etc. are widespread A mobile phone case that can store masks cleanlyNumber of Storage (sheets) 1 Dimension (mm) 190×110×12 Material Polypropylene
- SAGAMI COLORFOAM Mask displacement prevention padThe pad is made of a special non-slip material, so the mask will not slip off your nose. It can be attached and detached repeatedly. Since it contains a PE resin core, it memorizes the shape and eliminates the gap between the face and the mask. To prevent the mask from slippingAs ONE Part Number 7-4596-01 Size (mm) About 4 × 14 × 135 Material PE foam Color White
- IRIS OHYAMA Cotton More Inner Gauze MaskThe inside is a disposable mask with gauze specifications. It is characterized by the gentle touch of gauze and high moisture retention and heat retention. By adopting soft ear straps, it is comfortable to wear even for a long time. Uses a filter that cuts 99% of virus droplets and pollen. Each o... Read MoreString Type Ear Loop Packaging Individual package Shape Pleated type Color White
- CRT World ARGO heat radiation cooling sensation maskTriple effect of heat dissipation, heat insulation, and cool contact. A multifunctional cooling material that has antibacterial and deodorant functions as well as UV protection against UV rays, in addition to heat dissipation, heat insulation, and cool contact feeling. You can use it comfortably ... Read MoreDimensions, Height x Width (mm) About 130 × 160 Mix Rate (%) Nylon: 90, Polyurethane: 10from S$15.99Min. 2 days
- SHIGEMATSU WORKS Reusable Respirator DR77R2NExhaust Resistance (Pa) (Measured average): 40 or less Inspiratory Resistance (Pa) (Measured average): 69 or less Particle Collection Efficiency (%) (Measured average): 98.7 or more Mass (g) 115 or less Standard RL2 Type Replaceable dustproof National Certification No. TM630 Material (Face Piece) TPE (styrene) Included Accessories filterfrom S$29.99Min. 2 days
- SASAGAWA My mask case (plain)A case that can store masks cleanly. Recommended for novelties such as restaurants. Just place the mask and fold it. Contains 10 pieces. * Mask is not included.Dimension (mm) 93 x 55 (when folded) RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylene
- MOVE On Transparent sanitary mask Replacement film for mask rear basic mesh patternA replacement film exclusively for the mask rear basic type. One-touch film exchange type. Due to the mesh pattern, dirt on the film is not noticeable. For face-to-face sales at restaurants, side dish stores such as department stores and supermarkets, and the food and beverage industry such as ta... Read More2018 Trusco page 6 0221 Mass (g) 69 Material Body: Polycarbonate (PC) Suitable Model M-BASIC-1、M-BUNDLE-5 Quantity (Sheets) 5 Set Contents Exchange film x 5 Trusco Part No. 855-9007from S$32.99Min. 2 days
- Unicharm Super Three-Dimensional Mask for Children Made in JapanStructure 3 layers Shape 3D type Target Cold, pollen, virus, etc. String Type Ear Loop Country of Origin Japan Color Whitefrom S$4.19Min. 2 days
- KOKEN Big glass ++ dustproof hood ++ for AReplacement parts for dustproof hood A: MegalasSuitable for Dust hood Afrom S$24.99Min. 2 days
- Chukyo Iyakuhin Air mask spare & pocketRemoves viruses with the power of chlorine dioxide. For those who are concerned about viruses, bacteria, and odors. Just set the chlorine dioxide chemical in the name holder or pocket. Depending on the usage environment, chlorine dioxide emission lasts for 2 months. * This product may not be expe... Read MoreExpiration date About 2 months after openingfrom S$12.99Min. 2 days
- Debika School lunch maskFor hygiene during school lunch.Mass (g) 13 (including packaging materials) Dimensions, Height x Width (mm) 85×120 Material Cotton gauze (8 sheets) String Type Ear Loop Shape Flat type Color White
- KAZEN Fit mask 902Structure 2 layers Quantity (Sheets) 50 Color No. 99 String Type Ear Loop Size Free Material Non-woven fabric (two-layer structure) Shape Pleated type Color White
- Kuraray Clean area maskInspiratory Resistance (Pa) 7 Collection Efficiency (%) 95 Shape Pleated type Type Simple maskfrom S$39.99Min. 4 days
- KOKEN Pressure demand type airline mask No.17 HVG-Z typeCombined respiratory protective equipment (which has both intake and filtration functions, and when air supply is stopped, the attached filter material can remove harmful substances existing in the work environment, so it is a facepiece. There is no need to remove it. It is completely different f... Read MoreRoHS directive (corresponding to 10 substances) Correspondence For dioxins Level 3 available JIS Standard T 8153 compliant productfrom S$1,899.00Min. 6 days
- AS ONE Disposable MaskIt is clean packed one by one, and the material is class 100 compatible.Type 25kGy γ-ray sterilized Quantity (Sheets) 50 As ONE Part Number 9-5035-32 Shape Pleated typefrom S$52.99Min. 2 days
- KOKEN Field of view cover H-VII typeFor eyepiece protectionSuitable for BL-711 series RoHS directive (corresponding to 10 substances) Correspondencefrom S$66.99Min. 2 days
- KOKEN Replaceable Dust Mask Mighty/Unimicron Filter 1005R-AL-02It is a filter that charges static electricity to wool, which is the raw material, by our original technology. In addition to strong electrostatic force, a three-layer structure with a void layer between the two collection layers realizes low fiber density, and combines "high collection effi... Read MoreMass (g) 165 or less Exhaust Resistance (Pa) 52 or less Inspiratory Resistance (Pa) 75 or less Particle Collection Efficiency (%) 95.0 or more Shape Face piece: Underchin Material Face: Silicone String Type Type RB Specification With fit checker, using micron filterfrom S$58.99Min. 5 days
- KOKEN Electric blower type hose mask SD-105It can be used with a power supply of AC100V. Air can be sent over relatively long distances. Easy to move and carry. Up to 4 people can use one unit at the same time. *Please be sure to refer to the notes. *Do not use a hose mask when painting bridges. Because it is easy to move the main unit, i... Read MorePower Input (V) AC100(50/60Hz) RoHS directive (corresponding to 10 substances) Correspondence Included Accessories With shoulder strap and waist beltfrom S$299.90Min. 2 days
- 3M Versaflow air mask kitA kit product that combines the lightweight Versaflow [[TM]] hood set S series (JHS-655) with a breathing tube and regulator. The breathing tube BT-20L, which can be attached with one touch, is a kit product that anyone can easily set up and use immediately. Please purchase the air purification s... Read MoreTrusco Part No. 388-1130 Specification Regulator: Standard type (JHV-300) Mass (kg) 2.4from S$889.90Min. 3 days
- TMC Work mask with check valve and finIt is a high-performance mask that activates the air valve according to breathing. It is highly airtight and easy to breathe, so it is recommended for long hours of work. For carpentry work, gardening work, pollen prevention measures * Do not use in places where toxic gas or steam is generated or... Read MoreQuantity (Sheets) 2 Mass (g) 55 Shape Cup type String Type Head Material Non-woven Color White Specification With check valvefrom S$6.29Min. 7 days
- KOKEN Electric Blower Type Hose Mask SHV-105It can be used with a power supply of AC100V. Air can be sent over relatively long distances. Easy to move and carry. Up to 4 people can use one unit at the same time. High-scope V-type face piece (with voice transmitter) that is lightweight, provides a wide field of vision, and is highly airtigh... Read MorePower Input (V) AC100(50/60Hz)from S$559.90Min. 2 days
- ESCO Mask (dustproof / asbestos compatible / black)A HEPA filter is used as the filter material. The collection effect is very high, and even if you collect oil mist etc., the performance will not deteriorate. A soft polyethylene supporter is attached to the tie strap to improve fit and support.Color Black Esco Part No. EA800MA-4from S$67.99Min. 2 days
- Chukyo Iyakuhin Air mask name holderFor those who are concerned about viruses, bacteria, and odors. Removes viruses, fungi and odors. Oxidation power of CIO 2 [Chlorine dioxide] Just set the chlorine dioxide chemical in the name holder. Chlorine dioxide emission lasts for 2 months. Offices, schools, hospitals, long-term care facili... Read Morefrom S$15.99Min. 4 days
- AS ONE Mask PackageIt is thin, high strength, and has excellent storage performance. Can be stacked. Positions and protects the mask with minimal mask contact.Number of Storage (sheets) 1from S$67.99Min. 4 days
- YAMAMOTO (Yamamoto Kogaku) SPF-801 Pre-spatter prefilterRoHS directive (corresponding to 10 substances) Correspondence Suitable for LS-880、LS-880Hfrom S$11.99Min. 8 days
- AS ONE Mask CaseWith a lid, it can be stored cleanly. The wide type can store a double absorption can type mask. The single 9-piece type has a double door. Please use the wide 3 piece type by hanging it on the wall. Since it has a back magnet, it can be easily installed (MG type).Material PVC (vinyl chloride resin)from S$99.90Min. 2 days
- KOKEN Airline Mask M5 (Dustproof Hood)It not only protects breathing, but also protects the face and shoulders. Half-body type, hood type airline standard. It also has excellent chemical resistance. Since the mesh glass is a push pipe type (only one place is a screw type), it is relatively easy to replace. Since the back of the head ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Specification For helmetfrom S$299.90Min. 2 days
- AS ONE Disposable MaskQuantity (Sheets) 50 As ONE Part Number 9-5035-31 Shape Pleated type Type Simple maskfrom S$45.99Min. 2 days
- TOYO LINT FREE Hooded Face Shield Mask UnisexBy attaching a shield, you can prevent eyebrows and eyelashes from falling off. An anti-reflection knit is used for the nose. Upper back of the head rubberized Lower back of the head Fastener adjustment Mouth mesh single structure * Shield is not included.Quantity (Sheets) 1from S$34.99Min. 126 days
- AS ONE Disposable Mask for Clean RoomIt is clean packed one by one, and the material is class 100 compatible. Uses a non-woven fabric that has a three-layer structure and suppresses lint by heat. As it is an overhead type, it is suitable for long-term use. * Samples are available.Quantity (Sheets) 50 As ONE Part Number 9-5035-03 String Type overhead
- AS ONE Activated Carbon Mask (Overhead Type) Activated Carbon RegularSince it is an overhead type that can be hung on the head, it is suitable for long-term use without straining the ears. It has a 4-layer structure with an activated carbon filter that catches odors in a dust mask, so it is effective for work with a lot of bad odors and dust. The masks are individ... Read MoreAs ONE Part Number 3-823-01 Quantity (Sheets) 50 Specification Activated carbon regular Shape Pleated typefrom S$109.90Min. 2 days
- Hakugen Earth Comfort Guard Throat Moisturizing Mask Unscented TypeA wet filter moisturizes the inside of the mask and moisturizes the throat. For measures against dry throat at bedtime. Unscented type.Shape 3D type String Type Ear Loop Function Humidification Type Simple maskfrom S$4.89Min. 2 days