All Category

Laboratory Masks

An experimental mask is a mask used for chemical or medical experiments. It is necessary to select a product that suits the working environment and the material to be collected. There are various types for dust, organic gas, bacteria, and so on. Choose a shape and size that fits your face. Simple mask types are available in paper, PP, PE, and others, including activated carbon and water-repellent materials.

Other Related Pages

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Surgical Mask
    AS ONE Surgical Mask
    Built-in nose clip Overhead type (IR-2)
    Material  Non-woven  Shape  Pleated type  Size  Free 
    Rating:
    100%
    from S$85.99
    Min. 4 days
  2. Face Mask (3 Layer Type) 50pcs
    AS ONE Face Mask (3 Layer Type) 50pcs
    from S$23.99
    Min. 4 days
  3. 2ply  Mask (resin nose clip)
    AS ONE 2ply Mask (resin nose clip)
    Uses a water repellent material. Round rubber type
    Type  Simple mask  Shape  Pleated type  Quantity (Sheets)  100  As ONE Part Number  6-9766-01 
    from S$26.99
    Min. 4 days
  4. K-Filter Mask
    AS ONE K-Filter Mask
    Although it has a five-layer structure, it is lightweight, has good breathability, and has a deodorant function.
    Material  Scott filter (with activated carbon)  Type  Adretane (K-filter)  Quantity (Sheets)  As ONE Part Number  9-018-02 
    from S$29.99
    Min. 4 days
  5. ASPURE Sterilized Disposable Mask
    AS ONE ASPURE Sterilized Disposable Mask
    Shape  Pleated type  Quantity (Sheets)  30 
    from S$21.99
    Min. 2 days
  6. 3ply  fit mask
    AS ONE 3ply fit mask
    Type  Simple mask  Material  PP (polypropylene)  Shape  Pleated type  Quantity (Sheets)  50 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  7. Mask SH2950 20 sheets
    Tokyo Glass Kikai (TGK) Mask SH2950 20 sheets
    Since the circumference of the mask is sealed, it does not irritate the skin and is flexible and fits well. A 3-layer type with a folding tatami mat that is convenient for storage and carrying. It is a necessity for safety measures for medical professionals.
    Type  SH2950  Quantity (Sheets)  20  Standard  N95 passing product  Particle Collection Efficiency (%)  95 or more  Quantity  20 sheets 
    Discontinued
  8. 3PLY Disposable Mask
    AS ONE 3PLY Disposable Mask
    CN102W does not have a nose grip, and CN1101P and 1102P are made of plastic, so they are considered for separate disposal.
    Quantity (Sheets)  50 
    Rating:
    20%
    Discontinued
  9. Deodorant mask  10 pieces
    KOKEN Deodorant mask 10 pieces
    The specially treated activated carbon fiber is effective against the odors of formaldehyde, ammonia, hydrogen sulfide, methyl mercaptan, and organic solvents. With activated carbon * Cannot be used in an environment where gas masks, dust masks, etc. specified by law must be used. Be sure to use ... Read More
    Shape  Cup type  Quantity (Sheets)  10  Function  Deodorant  Target  Odor  As ONE Part Number  1-9082-01 
    Discontinued
  10. NEW fine mask
    Tokyo Glass Kikai (TGK) NEW fine mask
    A pleated mask made by combining three layers of non-woven fabric. Breathing is smooth without pressure on the mouth. The nosepiece eliminates the gap in the nose and fits snugly on the face.
    Specification  3PLY  Quantity (Sheets)  50 
    Discontinued
  11. Keep filter mask KP-LC
    Tokyo Glass Kikai (TGK) Keep filter mask KP-LC
    With a 3-layer structure, liquid ceramic processing of natural inorganic material is used on the mouth side. Dehumidifies the moisture inside the mask, negative ion action, odor decomposition, antibacterial processing.
    Type  Ear hook  Shape  Pleated type  Quantity (Sheets)  50 
    Discontinued
  12. K-filter mask
    AS ONE K-filter mask
    Although it has a five-layer structure, it is lightweight, has good breathability, and has a deodorant function. It is also suitable for disinfection methods such as washing and boiling (mask only). After packaging, it is sterilized with a special gas (EO gas).
    Material  Scott filter (with activated carbon)  Shape  3D type  Type  K-filter mask (with address)  Quantity (Sheets)  As ONE Part Number  9-018-01 
    Discontinued
  13. Sanifit mask
    AS ONE Sanifit mask
    Uses a water-repellent material that does not tear easily even when wet.
    Type  Simple mask  Material  100% polyester spunlace nonwoven fabric  Shape  Flat type  Quantity (Sheets)  200  As ONE Part Number  6-8649-01 
    Discontinued
  14. Face mask (three-layer type)
    AS ONE Face mask (three-layer type)
    With ear loop nose clip E312 contains activated carbon.
    Type  Simple mask  Material  Polypropylene nonwoven fabric  Shape  Pleated type  Quantity (Sheets)  50 
    Discontinued
  15. NEW Fine Mask 3PLY 50 pieces
    Tokyo Glass Kikai (TGK) NEW Fine Mask 3PLY 50 pieces
    A mask made by combining non-woven fabrics in multiple layers and specially processing it into a pleated shape. There is no discomfort to the mouth and it protects the entire face from dust. The nose piece eliminates the gap in the nose and fits perfectly on the face. Soft woolly rubber is firmly... Read More
    Material  Made of resin  Size  Regular  Product Name  NEW fine mask  Quantity (Sheets)  50 
    Discontinued
  16. Activated carbon mask
    AS ONE Activated carbon mask
    A 4-layer type with a high-level dust mask and an activated carbon fiber sheet added. Activated carbon fiber has an extremely high adsorption capacity, which is 10 to 100 times that of granular activated carbon. Each piece is packed in a plastic bag. Dustproof efficiency: 98% Activated carbon she... Read More
    Type  Round rubber  Quantity (Sheets)  50  Model Number  Activated carbon mask  As ONE Part Number  1-5327-01 
    Discontinued
  17. 2ply mask
    AS ONE 2ply mask
    Paper filter
    Type  Simple mask  Material  Made of paper  Shape  Pleated type  Quantity (Sheets)  100  As ONE Part Number  8-5655-01 
    Discontinued
  18. Rakuguard mask RG-100
    Tokyo Glass Kikai (TGK) Rakuguard mask RG-100
    A punched-type mask that uses a polyester material that is gentle on the skin. Antibacterial fit mask that cuts bacteria with antibacterial processing pad.
    Shape  3D type  Type  RG-100  Quantity (Sheets)  100 
    Discontinued
  19. 3ply face mask (C type)
    AS ONE 3ply face mask (C type)
    Hygienic individual wrapping. With nose clip Bacterial collection rate: 99.7-99.9% Round rubber type
    Material  PP (polypropylene)  Quantity (Sheets)  50  Model Number  98191  As ONE Part Number  1-7715-01 
    Discontinued
  20. Surge unmask
    AS ONE Surge unmask
    It has several times the filtration performance of cloth masks and helps prevent infection.
    Specification  With double rubber 
    Discontinued
  21. Surge unmask
    AS ONE Surge unmask
    It has several times the filtration performance of cloth masks and helps prevent infection.
    Material  Paper  Shape  Pleated type  Quantity (Sheets)  100 
    Rating:
    25%
    Discontinued
  22. Mask SH2950V
    Tokyo Glass Kikai (TGK) Mask SH2950V
    Since the circumference of the mask is sealed, it does not irritate the skin and is flexible and fits well. A 3-layer type with a folding tatami mat that is convenient for storage and carrying. It is a necessity for safety measures for medical professionals. With exhaust valve
    Type  SH2950V  Quantity (Sheets)  20  Standard  N95 passing product  Particle Collection Efficiency (%)  95 or more  Quantity  20 sheets 
    Discontinued
  23. Disposable dust mask with activated carbon 10 sheets
    Tokyo Glass Kikai (TGK) Disposable dust mask with activated carbon 10 sheets
    It is a dust-proof mask that is thrown away. It's always easy to use new ones and it's hygienic.
    Product Name  Disposable dust mask  Quantity (Sheets)  10 
    Discontinued
  24. NEW Fine Mask 2PLY 100 pieces
    Tokyo Glass Kikai (TGK) NEW Fine Mask 2PLY 100 pieces
    A mask made by combining non-woven fabrics in multiple layers and specially processing it into a pleated shape. There is no discomfort to the mouth and it protects the entire face from dust. The nose piece eliminates the gap in the nose and fits perfectly on the face. Soft woolly rubber is firmly... Read More
    Quantity (Sheets)  100 
    Discontinued
  25. Mask SH2950C
    Tokyo Glass Kikai (TGK) Mask SH2950C
    Since the circumference of the mask is sealed, it does not irritate the skin and is flexible and fits well. A 3-layer type with a folding tatami mat that is convenient for storage and carrying. It is a necessity for safety measures for medical professionals. With activated carbon
    Type  SH2950C  Quantity (Sheets)  20  Standard  N95 passing product  Particle Collection Efficiency (%)  95 or more  Quantity  20 sheets 
    Discontinued
  26. NEW Fine mask overhead
    Tokyo Glass Kikai (TGK) NEW Fine mask overhead
    A pleated mask made by combining two layers of non-woven fabric.・ Breathing is smooth without pressure on the mouth. -The nose piece eliminates the gap in the nose and fits perfectly on the face.
    Size  Quantity (Sheets)  100 
    Discontinued
  27. Knitted cover for dust mask
    Tokyo Glass Kikai (TGK) Knitted cover for dust mask
    Type  Knitted cover type 30  Quantity (Sheets)  10 
    Discontinued
  28. Carbon Mask
    AS ONE Carbon Mask
    Hygienic individual wrapping.
    Specification  Round rubber  Type  Simple mask  Material  PP (polypropylene)  Shape  Pleated type  Color  Black  Quantity (Sheets)  50  Model Number  95201M  Packaging  Individual package  As ONE Part Number  1-8525-02  String Type  Ear Loop 
    Discontinued
  29. 2ply mask paper mask
    AS ONE 2ply mask paper mask
    Material  Made of paper  Quantity (Sheets)  100  Model Number  CN103  As ONE Part Number  1-7043-01 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction