Other Usage / Functional Shoes
Other Related Pages
- Simon Pro Sneaker NS618 electrostaticProfessional sneakers that release static electricity from reflective material + anti-slip + sole. Uses retroreflective material that is safe for night work. EVA insole disperses foot pressure and uses artificial leather that is resistant to friction. Protect your toes with a steel toecap. The an... Read MoreStandard Mass (g) 660(26.0cm) Material (Upper) Artificial leather Foot Width EEE Material (Sole) EVA rubber Type Hook-and-loop type Shape Low cut Material (Toe Protector) Made of steel Instep Type Slip-on type Type of Shoes Sneakers
- Kurohyo (Matsumotoya) Safety shoes for high places (black collar)The four-layer structure that reduces the drawbacks of synthetic leather and stuffiness is waterproof even in the rain, so you can rest assured that it has a thin sole with excellent flexibility and ankle pad. * Since it is not a boots, water may enter during long hours of underwater work.Length (cm) 24.0 Foot Width 3E Standard Mass (grams per one foot) 550(25.5cm) Color Black Material (Kakato) Cowhide Shape High cut Instep Type Hook-and-loop type Type of Shoes Leather shoes Specification Oil resistant dry mesh Type Safety shoes Material (Sole) Urethane foam (2 layers) Function Waterproof, oil resistant, dry mesh
- MIDORI ANZEN Electrostatic super light weight resin sneakers SL-615SIt is an ultra-lightweight type. The static electricity accumulated in the human body is released from the entire sole.Standard Mass (grams per one foot) 315(26.0cm) Foot Width 3E Compression Load (kN) 4.5±0.1 Material (insole) EVA cup insole Material (Sole) EVA, synthetic rubber Type Electrostatic safety shoes Instep Type Hook-and-loop type Standard JSAA Class B certification Shape Low cut Material (Toe Protector) Resin Type of Shoes Sneakers
- JCM JCM Sabocock ShoesStrong against water and oil and not slippery. It is flexible, fits well and is easy to move. Since it is abrasion resistant, it does not wear out easily and lasts a long time. Since it is a liquid injection method (integral molding), there is no peeling from the instep. The material does not all... Read MoreStandard Mass (grams per one foot) 305(26cm) Foot Width 3E RoHS directive (corresponding to 10 substances) Correspondence Material (Sole) Polyurethane Material (insole) Polyurethane Material (Upper) Polyurethane leather Type of Shoes Sandals Instep Type Slip-on type Type Work shoes
- ATOM Green Master No.2620Uses synthetic rubber that is light and has good elasticity. These boots are soft and easy to put on and take off. The flat sole without heels makes it difficult for marks (holes) to remain on the scaffolding. The original sole design is adopted, and it is designed to be non-slip. The fragile toe... Read MoreFoot Width 3E Length (cm) 43 Standard Mass (grams per one foot) 950 (L size) Type of Shoes Boots Shape High cut Material (Sole) Natural rubber Material (Upper) SBR, nylon, polyester, polyurethane Function Slip resistance Material (band) Surface fastener (nylon), plastic Type Work shoes
- XEBEC Safety ShoesElectrostatic shoes that are easy to put on and take off with Velcro specifications. Resin toecap antibacterial deodorant insole oil resistant rubber sole stabilizer lightweight SP sole electrostaticStandard Mass (g) 360(25cm) Foot Width 4E Manufacturing Method Cement method Material (Sole) EVA, rubber Type Electrostatic safety shoes Instep Type Hook-and-loop type Shape Low cut Material (Toe Protector) Resin Type of Shoes Sneakers Material (Upper) Synthetic leather
- XEBEC Antistatic Waterproof Safety ShoesA strong ally for comfortable work that suppresses static electricity crackling Efficiently grounds static electricity in the body from the sole of the shoe. An indispensable function in the modern life scene. Demonstrates its power in muddy areas. Up to 5 cm from the ground plane, inundation fro... Read MoreStandard Mass (grams per one foot) 450(25.0cm) Foot Width 4E Function Antistatic Material (Sole) EVA, rubber Type Electrostatic safety shoes Shape Low cut Material (Inner Lining) Mesh Material (Upper) Polyurethane Type of Shoes Sneakers Material (Toe Protector) Steel Instep Type String type
- TULTEX Safety shoes (oil / slip / electrostatic / magic) AZ-51659Oil resistant, slip resistant, with electrostatic function, lightweight specification with resin toecap, water repellent mesh used, female size compatible, reflective material used 3E with wide toecap and loose toesStandard Mass (grams per one foot) 330±10(26cm) Foot Width 3E Type unisex Instep Type Hook-and-loop type Safety Standard JSAA Class B Passed Product Shape Low cut Material (Toe Protector) Resin Type of Shoes Sneakers Material (Upper) Synthetic leather + nylon mesh
- MARUKATSU Tractor shoes with crotch TR-1Jikatabi type soft and light waterproof work shoes. Since the body is closed with a zipper, the ankles are snug, there is less fatigue, and dirt and sand do not easily enter from the mouth, so work efficiency is improved. A model with a tight crotch with a kick-off that is easy to take off. Manuf... Read MoreStandard Mass (grams per one foot) 972 (extra large) Length (cm) About 30 Color Black Type of Shoes Boots RoHS directive (corresponding to 10 substances) Correspondence Shape High cut Material (Sole) Natural rubber, synthetic rubber Material (Upper) Natural, synthetic rubber Type Work shoes Function waterproof
- TULTEX Safety shoes (oil / slip / electrostatic) AZ-51658Oil resistant, slip resistant, with electrostatic function, lightweight specification with resin toecap, water repellent mesh used, female size compatible, reflective material used 3E with wide toecap and loose toesStandard Mass (grams per one foot) 330±10(26cm) Foot Width 3E Type unisex Safety Standard JSAA Class B Passed Product Shape Low cut Material (Toe Protector) Resin Type of Shoes Sneakers Instep Type String type Material (Upper) Synthetic leather + nylon mesh
- ANGEL Underground Tabi Magic AMG for work at heightMaterial (Upper) 100% cotton (tabi fabric) Foot Width 3E Standard Mass (grams per one foot) 475 (25.5cm standard) Material (Sole) American rubber bottom (non-marking) Shape High cut Instep Type Hook-and-loop type Type Safety shoes Material (Toe Protector) Steel Type of Shoes Tabi shoes
- MARUKATSU Toe protection tractor shoesA special resin is used to protect the toes of "tractor shoes" to protect them from unexpected accidents. The inside is a structure with fingers. Civil engineering, construction, river construction, mowing. * This product is a protective shoe that uses a special resin for the toes, but ... Read MoreColor Black Type of Shoes Boots RoHS directive (corresponding to 10 substances) Correspondence Shape High cut Material (Upper) Natural, synthetic rubber Material (Sole) Wooly nylon Type Work shoes
- RIKIO Waterproof Rubber Tabi Shoes GT-01 with Crotchwaterproof. Side zipper fits your foot perfectly. Excellent stability with reinforced rubber bottom on both sides. The mesh material makes it comfortable to wear. For work in muddy places and rainy daysLength (cm) Approx. 29 (L) Standard Mass (grams per one foot) Approx. 460 (L size) Color Black Shape High cut Type of Shoes Tabi shoes Material Upper: rubber, sole: rubber Type Work shoes
- MIDORI ANZEN First-class safety shoes with instep pro Premium comfort series PRM230F All eyelet instep pro M2Protects the instep of people who handle heavy objects from falling objects. By renewing the last and increasing the holding power of the heel and arch, an excellent fit has been achieved. Comes with a side zipper that is easy to put on and take off. Equipped with a new wide resin toecap that is ... Read MoreMass (kg) 1 Compression Load (kN) 10±0.1 Foot Width 3E Color Black Material (Upper) Cow chrome leather (soft embossing) Material (Sole) Foam polyurethane 2 layer bottom Shape High cut Type of Shoes Leather shoes Material (Toe Protector) New wide resin Material (Instep Protection) Resin Instep Type String type Type safety shoesfrom S$279.90Min. 2 days
- MIDORI ANZEN Electrostatic work shoes Elepas M113It releases static electricity from the sole and prevents sparks. For work in a clean room * There is no toe protection performance (equipped with toecap).Foot Width EEE Type Electrostatic work shoes Instep Type Hook-and-loop type Shape Low cut Type of Shoes Sneakers Material Upper: Fabric / mesh, Sole: PVC
- Achilles Achilles cooking mate (toe protection type)Uses a special compound vinyl with excellent oil resistance. It is effective against animal and vegetable oils. Plastic toe guard type.Standard Mass (grams per one foot) 390(26cm) Material Artificial leather Foot Width EEE Shape Low cut Function Oil resistance Type Safety shoes Instep Type Slip-on type Type of Shoes Sneakersfrom S$97.99Min. 3 days
- MOONSTAR Moon star S work shoes kitchen star 01It has excellent wear resistance, oil resistance, light weight and shock absorption, and is comfortable without getting tired. antibacterialStandard Mass (grams per one foot) 260(26cm) Material Artificial leather (soft PU) Foot Width EEE Shape Low cut Instep Type Slip-on type Type of Shoes Sneakers Type Work shoesfrom S$64.99Min. 3 days
- KITA High cut safety 540 for high placesTabi bottom high guard type that is perfect for work in high places Reflective material is used for the back part to support safety! The ankle is made of cotton with a protective pad, so it is breathable and comfortable to wear.Foot Width 3E Standard Mass (grams per one foot) Approx. 370 (26cm) Material (Upper) Cotton Shape High cut Instep Type Hook-and-loop type Color Navy Material (Sole) Rubber bottom Type Safety shoes Material (Toe Protector) Steel core Type of Shoes boots
- NOSACKS N4080GK rubble shop Ken-sanOn-site disaster prevention work shoes with stainless steel plate to prevent stepping, with reflective material, electrostatic specifications, and excellent slip resistance. Demolition work, debris removal work * Although it is made of stainless steel, it may penetrate if a strong impact is applied.Foot Width 3E Yarn used Heat resistant aramid fiber Material (Upper) Heat resistant floor + PU Shape High cut Instep Type Hook-and-loop type Standard JSAA Class A Material (Toe Protector) Resin Type Safety shoes Type of Shoes bootsfrom S$129.90Min. 7 days
- MIDORI ANZEN Gore-Tex R Fabrics safety shoes RT935 waterproof reflectiveThe world's highest level waterproof penetration material Gore-Tex [[R top]] Fabrics is used. Rubber tech [[R top]] sole with excellent wear resistance and slip resistance, and high flexibility. A large reflective material is used for the band and rear to improve visibility at night. Prevents... Read MoreMass (kg) 1 Compression Load (kN) 10±0.1 Foot Width 3E Color Black Shape High cut Instep Type Hook-and-loop type Type of Shoes Leather shoes Material (Sole) Rubber 2 layer bottom Material (Toe Protector) Wide resin Type safety shoesfrom S$539.90Min. 3 days
- MIDORI ANZEN High-performance three-dimensional safety shoes G3550 electrostaticHigh-class comfort is achieved by excellent cushioning and three-dimensional molding that fits the sole of the foot. We use a special cup insole that is twice as thick as the material with excellent cushioning properties. Uses a wide resin toecap that allows you to stretch your thumb straight and... Read MoreStandard Mass (grams per one foot) 800 Mass (g) 800 Color Blue Type Electrostatic safety shoes Shape Low cut Type of Shoes Sneakers Instep Type String typefrom S$149.90Min. 4 days
- MIDORI ANZEN Eco Mark certified safety shoes ES240 eco electrostaticUses eco-leather that does not generate harmful substances even when burned. It is an Eco Mark certified product. An easy-to-wear comfort design based on ergonomics and labor medicine. Uses a wide resin toecap that allows you to stretch your thumb straight and wear it comfortably. A non-slip sole... Read MoreStandard Mass (grams per one foot) 970 Mass (g) 970 Color Black Type of Shoes Boots Type Electrostatic safety shoes Shape Middle cutfrom S$249.90Min. 4 days
- SU Non-slip spike GM 1 pair[Summer]… For mowing grass and picking edible wild plants !! [Winter]… For preventing falls on snowy roads 6 spikes prevent slipping on slopes and snow!Suitable Size (cm) 23.0~26.5 Size (cm) 23~26.5 Material Rubber, PP, ironfrom S$17.99Min. 6 days
- MIDORI ANZEN Electrostatic boots RT910Function Electrostatic Type Electrostatic safety shoes Type of Shoes Leather shoes Shape Low cut Instep Type String typefrom S$149.90Min. 13 days
- Achilles Achilles cooking mate sneakers 100Kitchen shoes that are antifouling, anti-slip and comfortable to wear. Uses a special upper material that does not easily get dirty and is easy to remove by simply wiping it off.Size (cm) 28 Standard Mass (grams per one foot) 290(26cm) TKG Part No. (2017) 6-1307-1213 TKG Part No. 8-1403-1213 Color Black Foot Width EEEfrom S$64.99Min. 3 days
- MonotaRO Cook shoes for kitchenOil resistant rubber is applied to the sole and deodorant antibacterial treatment is applied to the insole. The insole has good cushioning and mesh processing, so it is comfortable to wear, and the shoe body is also flexible, making it easy to work with. Elastic rubber is used for the instep, mak... Read MoreFoot Width 3E Standard Mass (grams per one foot) Approx. 240 (26.0) Material (insole) EVA Instep Type Slip-on type Type of Shoes Sneakers Material (Upper) Synthetic leather Material (Sole) Synthetic rubber
- JCM JCM cock shoes for business use-Shoe sole is resistant to water and oil and does not slip easily. It is flexible, fits well and is easy to move. Since it has abrasion resistance, the sole does not easily decrease and the comfort does not change. Since the polyurethane sole is manufactured by the injection method (integral mold... Read MoreFoot Width 3E RoHS directive (corresponding to 10 substances) Correspondence Shape Low cut Insole Polyurethane Material (Sole) Polyurethane Instep Type Slip-on type Type of Shoes Sneakers Type Work shoes
- Nisshin Rubber Hyper V # 5000 Sneaker for KitchenPopular anti-slip sole "Hyper-V". It is 2.5 times more slippery than before. Long lasting. The feet are spacious and have excellent cushioning. The insole has ventilation holes to prevent stuffiness. Can be removed and washed. A popular product suitable for kitchens. Oil resistant botto... Read MoreStandard Mass (grams per one foot) 265(26.0cm) Foot Width 3E Material (Sole) Hyper V Shape Low cut Instep Type Slip-on type Type of Shoes Sneakers Material (Upper) Synthetic leather Type Work shoes
- RIKIO Waterproof Safety Shoes Aqua ZeroWaterproof and safe shoes that are strong against water. Lightweight, iron core, waterproof, oil resistant bottom, stuffiness prevention sole. Heel shock absorber, reflective mark. * If the upper part of the shoe is soaked in water, water may seep through the seams.Shoe Sole 1 layer bottom Foot Width 4E Length (cm) About 15 Height (cm) About 15 Standard Mass (grams per one foot) About 500 Color Black Type of Shoes Leather shoes Shape Middle cut Material (Sole) Polyurethane Material (Upper) Polyurethane, PVC Type safety shoes Material (Toe Protector) Steel Instep Type String type
- MonotaRO Electrostatic Shoes Hook and Loop TypeShoes with electrostatic function. There is no toecap etc. It also has cushioning properties with a urethane bottom. As it is a hook-and-loop fastener, it is easy to put on and take off. Since the instep is made of mesh material, it has good breathability and is hard to get stuffy. In the area of... Read MoreResistance Value (Ω) (Volume) 10 5~10 9 Foot Width 2E Standard Mass (grams per one foot) Approx. 172 (23.5cm) Type Electrostatic shoes Instep Type Hook-and-loop type Shape Low cut Type of Shoes Sneakers Color White
- nomodo Work shoes plusA new type of work shoes with an excellent fit. It is soft and light, and has double toes and is durable, so it is useful in all work scenes.
- MIDORI ANZEN Electrostatic / Light Safety Shoes CFDemonstrates stable static electricity removal performance even in the low temperature and dry season of winter. It releases static electricity from the sole and prevents the occurrence of sparks. Uses a wide resin toe box that can be worn comfortably with the thumb straightened. Urethane 2-layer... Read MoreCompression Load (kN) 10±0.1 Standard Mass (grams per one foot) 390(26.0cm) Foot Width 3E Function Antistatic, cushioning, durability Color Black Material (Upper) Cowhide (soft embossing) Type Electrostatic safety shoes Type of Shoes Leather shoes Shape Low cut Material (Sole) Polyurethane foam (2 layers) Instep Type String type Material (Toe Protector) Wide resin
- ATOM Green master short typeUses synthetic rubber that is light and has good elasticity. These boots are soft and easy to put on and take off. The flat sole without heels makes it difficult for marks (holes) to remain on the scaffolding. The original sole design is adopted, and it is designed to be non-slip. The fragile toe... Read MoreLength (cm) 18.6 ± 0.3 (L size) Standard Mass (grams per one foot) 362.5 ± 15 (L size) Foot Width 3E Type of Shoes Boots Shape Middle cut Material (Sole) Natural rubber Material (Toe Protector) None Material (Upper) SBR, nylon, polyester, polyurethane Type Work shoes
- MIDORI ANZEN Electrostatic work shoes PS-01SIt releases static electricity from the sole and prevents sparks. Has excellent breathability. * There is no toe protection performance (equipped with toecap). * These shoes are not designed to be worn with an insole. When used with insoles, the electrostatic performance of shoes may fall below t... Read MoreElectrical Resistance Value 1.0 × 10 [[5 to the 8th power]] Ω Foot Width 3E Mass (g) 490 Standard Mass (grams per one foot) 490 Type Electrostatic shoes Type of Shoes Sandals
- AS ONE ASPURE Electrostatic Shoes TCSNA shock absorbing function is added to the sole.Resistance Value (Ω) (Volume) 10 5~10 9 Standard Mass (grams per one foot) 390 Function Electrostatic Type Electrostatic shoes Instep Type Hook-and-loop type Shape Low cut Type of Shoes Sneakers
- RIKIO Safety shoes for work in high places High Guard 300Visibility is improved. Reflective material on the back and sides improves visibility. Increased mobility. Achieves high flexibility with a shape that is easy to move. Breathability UP. Improved breathability with metal mesh design and mesh material. Non-slip outsole, JIS S class compliant steel... Read MoreLength (cm) 24 Foot Width 3E Standard Mass (grams per one foot) 480(26cm) Color Black Material (Sole) Elastomer Shape High cut Instep Type Hook-and-loop type Standard JIS S class compliant Type of Shoes Leather shoes Material (Upper) PVC, mesh Type Safety shoes Material (Toe Protector) Steel (S class compliant)
- Simon Pro Sneaker NS611 electrostaticProfessional sneakers that release static electricity from reflective material + anti-slip + sole. Uses retroreflective material that is safe for night work. EVA insole disperses foot pressure and uses artificial leather that is resistant to friction. Protect your toes with a steel toecap. The an... Read MoreStandard Mass (g) 660(26.0cm) Material (Upper) Artificial leather Foot Width EEE Material (Sole) EVA rubber Type string Shape Low cut Material (Toe Protector) Made of steel Type of Shoes Sneakers Instep Type String type
- Simon Pro sneakersSupple flexibility and a sense of unity. A new "black kite technique" that surpasses the conventional model. Polyester mesh to reduce stuffiness (S538 is punching PU). Velcro handle that secures and is easy to put on and take off. With non-slip that makes it difficult for the hem to com... Read MoreLength (cm) 21.5(26cm) Foot Width 3E Material (insole) EVA cup insole Shape High cut Instep Type Hook-and-loop type Specification Impact energy absorption of heel Standard JSAA standard Class A certified product Material (Toe Protector) Made of steel Type Safety shoes Material (Sole) Synthetic rubber bottom Type of Shoes boots
- Atom Works Work shoes plus-Because it is a wet suit material that fits your feet, it is softer than ordinary rubber boots and makes crouching work easier! -The design is soft but self-supporting, making it easy to put on and take off! -Flat bottom that does not damage the road surface.・ Very light and not tiring! Agricul... Read MoreLength (cm) 36 Mass (g) Approximately 780 (L size both legs) Type of Shoes Boots Shape High cut Material (Sole) Natural rubber Specification Waterproof / wetsuit material Type Work shoes
- KAZEN Cock shoes safetyDedicated work shoes for restaurant kitchens, school lunch businesses, and food factories eat. The three features of "non-slip", "comfortable design", and "lightweight design" comfortably support hard work scenes.Foot Width 3E Standard Mass (grams per one foot) About 260 Material (Sole) EVA + Rubber Shape Low cut Material (Upper) PU (hydrolysis resistant) Material (Toe Protector) Resin (JIS standard L class compliant) Function Slip resistant, lightweight Instep Type Slip-on type Type of Shoes Sneakers Specification Unisex cup insole Type safety shoes
Filter by categories