Electrical Insulated Boots & Shoes
Electric shoes are highly insulating shoes that can reduce electric shock even when touching low-voltage electric circuits in safety shoes, safety sneakers, and work shoes. Electric shoes that use insulators for rubber soles, such as rubber, are indispensable items for electrical work such as live-line work and electrical maintenance in factories. There are many boots that guard your feet perfectly, but there are various types such as short boots and toes. Since the withstand voltage varies depending on the product, it is a good idea to select the type that best suits your work.
- YOTSUGI Insulated Rubber BootsIt is used for live-line work and live-line proximity work of electric circuits of 7000V or less. When working, it is convenient to store it in a glove storage bag and carry it with you. * When using, it is necessary to use protective leather gloves together. * Insulation protective equipment and... Read MoreShape High cut Type Work shoes Function Insulation Mass (g / leg) 1950 (26.0cm) Type of Shoes Boots
- Simon Insulated rubber sole shoes FD11M Insulated rubber sole shoes (electrical shoes)Insulated rubber sole shoes (electric resistant shoes) developed for work that may accidentally touch low voltage circuits (commercial voltage) such as electrical maintenance and electrical work in factories. Low-voltage circuit (commercial voltage) work such as electrical maintenance and electri... Read MoreShape Low cut Color Black Type Safety shoes Material (Upper) Cowhide (soft embossing) Material (Sole) Synthetic rubber Standard Mass (grams per one foot) 497.5(26.0cm) Function Insulated rubber bottom Foot Width 3E Shoe Sole Further bottom Material (Toe Protector) Synthetic material Manufacturer Product Code 2110200 Instep Type String type Type of Shoes Leather shoes
- MIDORI ANZEN Insulated rubber sole Work shoes with resin tip toe V251JN Non-slip insulationIt is used in work and places where there is a risk of electric shock, such as machine maintenance and electrical work in factories. Even if you touch a low-voltage electric circuit of AC300V or less, secure the electric resistance of the rubber bottom of 10 [[9th power]] Ω or more so that you ca... Read MoreShape Low cut Type Safety shoes Voltage (V) DC 750 or less, AC 300 or less Foot Width EEE Test voltage (V / 1 min) AC50Hz3K Compression Load (kN) 10±0.1 Instep Type String type Type of Shoes Leather shoes
- YOTSUGI Insulated rubber bootsInsulated boots with easy knee bending and good workability. Live-line work and live-line proximity work of electric circuits of 7000V or less, etc.Specification Periodic self-check required Material Natural rubber Shape High cut Type Work shoes Applicable Voltage (V) 7000 or less Test voltage (V / 1 min) 20000 Type of Shoes Bootsfrom S$199.90Min. 2 days
- MIDORI ANZEN Insulated rubber bottom Long work shoes with resin tip core V213JN Anti-slip insulationIt was developed for work such as machine maintenance and electrical work in the factory. Even if you touch a low-voltage electric circuit of AC300V or less, secure the electric resistance of the rubber bottom of 109Ω or more so that you can reduce electric shock. Equipped with resin tip, the saf... Read MoreShape High cut Type Safety shoes Voltage (V) DC 750 or less, AC 300 or less Foot Width EEE Test voltage (V / 1 min) AC50Hz3K Compression Load (kN) 10±0.1 Instep Type String type Type of Shoes Leather shoesfrom S$199.90Min. 4 days
- ESCO Insulated rubber boots (7000V)Products that have passed the Ministry of Health, Labor and Welfare certification (regular self-inspection is absolutely necessary)from S$369.90Min. 9 days
- YOTSUGI Insulated Overshoes Free Size 23.0 ~ 28.0There is no need to change safety shoes and insulated rubber boots. Easy to put on and take off with a fixed buckle. The left and right are free size, so they can be shared between jobs. (Applicable to 25cm to 28cm safety shoes) We use high-strength fiber insoles. While wearing safety shoes, you ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 2 days
- MIDORI ANZEN Safety shoes Rubbertec RT910 insulation 26cmIt is used in work and places where there is a risk of electric shock, such as machine maintenance and electrical work in factories. Even if you step on a low-voltage electrical circuit of AC300V or less, the electrical resistance of the rubber sole is ensured to be 10[[9th power]]Ω or more to re... Read Morefrom S$179.90Min. 4 days
- Watabe Kogyo Natural rubber boots for electricityHas excellent insulation. For live line work. Used for electrical work, etc.Shape High cut Type Work shoes Standard Mass (grams per one foot) 1000(26cm) Function Insulation Test voltage (V / 1 min) 20000V Type of Shoes Bootsfrom S$299.90Min. 3 days
- YOTSUGI Insulated Rubber Boots Gouged 27.5cmInsulated boots with easy knee bending and good workability. For live-line work on electric circuits of 7,000 V or less and work near live lines.from S$199.90Min. 2 days
- MIDORI ANZEN Work rubber V251JTZ with insulation rubber bottom resin tipIt was developed for operations such as machine maintenance and electrical work in factories. Even if you touch a low-voltage electric circuit of AC300V or less, secure the electric resistance of the rubber bottom of 10 [[9th power]] Ω or more so that you can reduce electric shock. * There is no ... Read MoreShape Low cut Color Black Type Safety shoes Material (Upper) Cowhide (glazed) Material (Sole) 1 layer of rubber Function Insulated rubber bottom Foot Width 3E Material (Toe Protector) Resin Compression Load (kN) 10±0.1 Instep Type String type Type of Shoes Leather shoesDiscontinued
- MIDORI ANZEN Insulated rubber soleIt was developed for work such as machine maintenance and electrical work in the factory. Even if you touch a low-voltage electric circuit of AC300V or less, secure the electric resistance of the rubber bottom of 109Ω or more so that you can reduce electric shock. Equipped with resin tip, the saf... Read MoreShape High cut Type Safety shoes Function Insulation Instep Type String type Type of Shoes Leather shoesDiscontinued
- YOTSUGI Insulated Rubber BootsA standard type with excellent workability and insulation. Live-line work and live-line proximity work of electric circuits of 7000V or less.Material / Finish Natural rubber Test voltage (V / 1 min) 20000Discontinued