Sandals
Sandals are footwear with a shape that secures your foot with a string or band. Since it is often used in medical sites and laboratories, many have antibacterial and deodorizing functions. The material is mostly PVC (polyvinyl chloride) or EVA (ethylene vinyl acetate copolymer resin), and most sandals can be used for amphibious purposes. Sandals that are devised for comfortable and safe use, such as giving cushioning to the heel part, reducing weight, attaching a band to hold the heel part, putting a toe and a toe part on the back of the foot, etc. Many are seen.
Other Related Pages
- MonotaRO Made of sandals + anti-slip + EVASandals that can be used indoors and outdoors. NBR rubber is used for the sole and it has excellent anti-slip performance. It is made slightly larger (high instep) and comes with a cup insole, so it is very comfortable to wear. Since there are no holes on the surface, water does not penetrate fro... Read MoreMaterial (Upper) EVA, (Sole) NBR Included Accessories Cup insole
- MonotaRO Vinyl sandalsPVC sandals that are safe even when wet. It is a perfect pair for toilets. You can wash it even if it gets dirty. Indoors and outdoors. * Do not use for any other purpose. * Avoid hot and humid places when storing.Length (cm) About 26 Standard Mass (grams per one foot) About 265 Size L Type of Shoes Sandals Material Vinyl chloride
- TENDAI Fitting SandalsPVC molded sandals recommended for medical facilities and restaurants. It is a durable integral molding and can be washed with water as a whole. PVC material that can be wiped with alcohol. With a non-slip pattern on the bottom.Color Navy Material PVC Type of Shoes Sandals
- KURODARUMA Sandals 711Standard Mass (grams per one foot) 200 Type of Shoes Sandals
- crocs Crocs on The Clock Clog Work Shoes Black Slip-On-The comfort of "Cross Light TM" material reduces fatigue caused by long hours of work on hard floors.・ With removable insole ・ Unisex sizeType of Shoes Sandals
- ESCO [LL] Sandals (black)Elastic material is used for the insole.Size (cm) 26.5~27.5 Color Black Esco Part No. EA910SV-22 Type of Shoes Sandals Material (Upper) Synthetic leather Material (Sole) Urethane Material (insole) Urethane foamfrom S$57.99Min. 6 days
- Omikenshi Professional fitting sandalsAmphibious sandals that are convenient to have. You can wear it without worrying about the water.Standard Mass (grams per one foot) 250 (L size) RoHS directive (corresponding to 10 substances) Correspondence Material PVC Type of Shoes Sandals
- MonotaRO Vinyl sandals + men's + antibacterialHygienic sandals with antibacterial treatment. Made of vinyl chloride that is safe even when it gets wet. It is a perfect pair for toilets. Indoors and outdoors. * Do not use for any other purpose. * Avoid hot and humid places when storing.Color Brown Material Vinyl chloride
- Nishibe Chemical Antibacterial hygiene men's sandals DunhillantibacterialColor Brown Type of Shoes Sandals Material Vinyl chloride Function antibacterial
- FUKUTOKU Football sandalsAntibacterial hygiene sandals that do not hardenColor Black Material PVC Type of Shoes Sandals
- K-WORK Shelbo Guard SS-100Easy to put on and take off x non-slip Anti-slip category 5, large bottom that is hard to tear. Rear rising shape that firmly supports the heel. Excellent quick-drying insole. Reinforced plastic insole protector. 2WAY that can also be moved For nursing care, medical care, kitchen, etc.Standard Mass (grams per one foot) Approx. 260 (26cm) Material (Main Unit) EVA Material (insole) EVA cup insole Material (Sole) NBR Type of Shoes Sandals
- Evaron Sandal Evalon Sandal SA-5 GentlemanIt weighs only two-thirds that of conventional urethane and has excellent wear resistance, flexibility, cushioning, slip resistance, and chemical resistance. Ultra-lightweight, about 100g per leg, has excellent flexibility, cushioning, is non-slip, and has antibacterial and deodorant functions, r... Read MoreMaterial EVA, natural rubber Mass (g) One leg 100 Type of Shoes Sandals
- Nishibe Chemical Antibacterial hygiene ladies sandals CanaryantibacterialColor Light blue Type of Shoes Sandals Material Vinyl chloride Function antibacterial
- Naigai Rubber Just mode No.500Ultra-lightweight design with excellent cushioning. The top plate is anti-slip processed and has an excellent fit. The outsole has excellent abrasion resistance and is not slippery. Since it is integrally molded with EVA, it feels good on your feet and you will not get tired even if you use it fo... Read MoreStandard Mass (grams per one foot) 120 (size No. 9) Material EVA (natural rubber combination) Type of Shoes Sandals
- Arnold Palmer Business Comfort Sandals AP2055The most popular and long-selling product. Anyway, it's easy to wear. We recommend it for "COOL BIZ" which will continue in the future. The PU sole provides good cushioning and is extremely comfortable to wear.Material (Insole) Synthetic leather Standard Mass (grams per one foot) 240 (L size) Function Cushioning Type of Shoes Sandals Material (Upper) Synthetic leather Material (Sole) Synthetic leather (PU)
- Naigai Rubber Just mode No.600It is super lightweight and does not get tired even after long-term use. The top plate is anti-slip processed and has an excellent fit. The EVA is integrally molded for elasticity and comfort. The outsole has excellent wear resistance and is not slippery. You can also write your name on the heel.... Read MoreMaterial (Sole) EVA Type of Shoes Sandals
- TENDAI Comfort Office SandalsSlippers that fit the shape of the sole of the foot. Uses high-quality synthetic leather material. The back of the instep is a soft cloth material. Front opening type that makes it difficult for your feet to get stuffy. The bottom is a light and durable EVA material. With non-slip on the bottom h... Read MoreType of Shoes Sandals
- Naigai Rubber Shoes slippers New modeUses a bottom material with excellent wear resistance. Classic slippers. With a heel height of 30 mm, these slippers are easy to walk on and look a little long. * We recommend a size that is about 0.5 cm larger than the shoes you always wear.Standard Mass (grams per one foot) 180 (size # 8) Foot Width 3E Type Front perforation type Material (Upper) PVC Type of Shoes Slippers Function Wear resistance
- AS ONE Sandals for ResearchersMaterial PVC (vinyl chloride resin) Type of Shoes Sandals
- MonotaRO Vinyl Sandals women's AntibacterialHygienic sandals with antibacterial treatment. It will be a small size for women. Made of vinyl chloride that is safe even when it gets wet. It is a perfect pair for toilets. Indoors and outdoors. * Do not use for any other purpose. * Avoid hot and humid places when storing.Color Purple Material Vinyl chloride
- Evaron Sandal Evalon Sandal SA-6 WomenIt weighs only two-thirds that of conventional urethane and has excellent wear resistance, flexibility, cushioning, slip resistance, and chemical resistance. Ultra-lightweight, about 100g per leg, has excellent flexibility, cushioning, is non-slip, and has antibacterial and deodorant functions, r... Read MoreMaterial EVA, natural rubber Mass (g) One leg 100 Type of Shoes Sandals
- FUJITE (TENGYU) Clog ShoesHeelless shoes that you can easily wear. A pair of shoes for everyday wear, shoes, and work is useful.Type of Shoes Sandals
- crocs BistroComfortable work scenes from your feet with Crocs. These shoes provide "less tiredness" and safety to people who work in the kitchen of restaurants. Structure that does not slip even on floors wet with water or oil. Washing deco black compatible Kitchen / hall
- Sanwa Non-slip SandalsAnti-slip processing Comfortable high quality for both inside and outside * The size is a guide.Function Anti-slip processing Type of Shoes Sandals
- Nippon Slipper Gentleman Urethane Sandals Gentleman BKIt is a product with good flexibility and non-slip.Color Black Function Flexibility, slip resistance Material Polyurethane / urethane Type of Shoes Sandals
- Nippon Slipper Inner core sandalsA function that supports walking comfort. Three-dimensional molded sponge is used for the inner sole. Comfortable with cushioning and fit. A flexible upper material that fits the shape of your foot. The shape of the toes is raised so that it can be pushed out smoothly when walking. The footbed sh... Read MoreType of Shoes Sandals
- TKG Men's health sandalsColor Black Material PVC (vinyl chloride) Type of Shoes Sandals
- Naigai Rubber Just mode No.700Non-slip bottom design. EVA with excellent cushioning is used, and it is designed to feel good on your feet and not get tired even after long-term use. Names can be entered on the instep and back band. By using a back band, you can hold your foot firmly.Material EVA Type of Shoes Sandalsfrom S$35.99Min. 2 days
- YETIAN Loco elephant Z-001 sandal typeColorful sandals that combine cushioning and durability.Material PVC Type of Shoes Sandals Specification [Designer] Rocco Satoshi
- Frontier Sangyou Evalon sandalsIt can be used for multiple purposes such as indoors and outdoors. Non-slip processing makes it hard to slip. It has no hydrolysis and has excellent wear resistance. The material is a soft design, and it feels great. Trademark registered, utility model, design registered Made in JapanStandard Mass (grams per one foot) About 100 Color Black Recycled paper use mark Conformity Material EVA (ethylene vinyl acetate copolymer) Type of Shoes Sandals
- Frontier Sangyou Evalon Sandal SA-5 GentlemanIt can be used for multiple purposes such as indoors and outdoors. Durable to withstand 100,000 bending tests without damage. Non-slip processing makes it hard to slip. It has no hydrolysis and has excellent wear resistance. The material is a soft design, and it feels great.Foot Width 3E Standard Mass (grams per one foot) About 100 Recycled paper use mark Conformity Material (Upper) Evalon Material (Sole) Evalon Type For gentlemen Material (Toe Protector) None Type of Shoes Sandals
- AS ONE ASPURE ESD SandalsDurable electrostatic diffusion polyurethane sole. The insole is foot-shaped to prevent fatigue. It has a high cushioning property and can be used comfortably. For clerks and visitors in anti-static areas.Type of Shoes Sandals
- Nippon Slipper Balcony SandalsVeranda sandalsType of Shoes Sandals Material Synthetic leather
- Evaron Sandal Evalon Sandal SA-3 GentlemanIt weighs only two-thirds that of conventional urethane and has excellent wear resistance, flexibility, cushioning, slip resistance, and chemical resistance. Ultra-lightweight, about 100g per leg, has excellent flexibility, cushioning, is non-slip, and has antibacterial and deodorant functions, r... Read MoreMaterial EVA, natural rubber Mass (g) One leg 100 Type of Shoes Sandals
- Naigai Rubber Tops slippers School modeUses a bottom material with excellent wear resistance. Classic slippers. The sole and bottom are non-slip processed.Type of Shoes Slippers
- TENDAI Office sandalsChic sandals made of high-quality polyurethane synthetic leather. As it is a type that covers up to the toes, it looks neat even though it is comfortable to wear. The bottom is a light and durable urethane material. It has a non-slip pattern.Color Black Type of Shoes Sandals
- MT Torimatsu Women's fitting sandalsWomen's integrally molded sandalsType of Shoes Sandals
- ESCO Antibacterial hygiene sandalsAntibacterial sandals for both slippers and slippers. * Not a set of 3 pairs.Mass (g) About 500 Size (cm) L(26) Type of Shoes Sandals Material Soft foam vinyl chloride (PVC) Function antibacterial
- MARUGO Mandom Sandals # 901RoHS directive (corresponding to 10 substances) Correspondence Material PVC Type of Shoes Sandals
- Arnold Palmer Business Comfort Sandals AP2303It is still widely recognized as a business comfort sandal. We recommend it for "COOL BIZ" which will continue in the future. The instep band can be adjusted with a double-sided fastener. The PU sole provides good cushioning and is extremely comfortable to wear.Material (Insole) Synthetic leather Standard Mass (grams per one foot) 300 (L size) Function Cushioning Type of Shoes Sandals Material (Sole) Synthetic bottom Material (Upper) Synthetic leather
Filter by categories