Safety Boots
Other Related Pages
- MonotaRO Safety Boots with CoverSafety boots with steel toecap. Since the inner material is made of sweat-absorbent material, it relieves discomfort caused by sweat. * Regarding water absorption and quick-drying, a part of the original fabric is used as our standard, and it is within 8 seconds based on the water absorption JIS ... Read MoreShape High cut Type Safety boots Material (Upper) Rubber Material (Sole) Rubber Standard Mass (grams per one foot) About 830 (26cm) Function Quick drying Material (Cover) PVC Foot Width 3E Material (Inner Lining) Sweat-ABSorbing knitted fabric Material (Toe Protector) Steel Type of Shoes Boots
- MIDORI ANZEN Safety boots MPB-7700With a hood, it prevents water and dust from entering the inside of the boots. Not only safety and functionality, but also design creates a work scene.Specification With hood Shape High cut Color Black Grey Type Safety boots Standard Mass (grams per one foot) 1000 Foot Width EEE Type of Shoes Boots
- MIDORI ANZEN Safety Boots (Short Type) MPB-185The short length makes it easy to move. Not only safety and functionality, but also design creates a work scene.Specification With hood Shape Middle cut Color Blue / grey Type Safety shoes Material (Upper) Synthetic rubber Material (Sole) Synthetic rubber Standard Mass (grams per one foot) 750(L) Foot Width EEE Material (Toe Protector) Steel Type of Shoes Half boots
- XEBEC Short length safety boots 85711The short length makes it easy to wear and move. The deeply carved rubber sole makes it hard to slip and is safe. Hard and light steel toecap. By using a sweat-absorbing dry fabric for the inner, stuffiness in the shoes is reduced. With a thick body design that can be worn comfortably, it is also... Read MoreShape Middle cut Type Safety shoes Material (Upper) Synthetic rubber (no gloss) Material (Sole) Synthetic rubber Foot Width 3E Material (Inner Lining) Sweat-absorbent dry fabric Material (Toe Protector) Steel Mass (g / leg) 1640(M) Type of Shoes Half boots
- MIDORI ANZEN Safety boots MPB-200Safety boots with steel toecap. The surface is a matte type.Shape High cut Type Safety boots Foot Width 3E Type of Shoes Bootsfrom S$49.99Min. 2 days
- FUKUYAMA RUBBER IND G Rex 3 BlackShort length and lightweight. The torso has a 4-layer structure that makes it difficult to tear. Civil engineering and general water workMaterial Rubber Shape Middle cut Color Black Type Safety shoes Function Lightweight Foot Width 3E Load Capacity (kN) 10 Material (Inner Lining) Sweat absorption knit Material (Toe Protector) Made of steel Type of Shoes Half boots
- FUJITE (TENGYU) Safety rubber bootsWith JIS S class equivalent iron toecap. Cylinder specification. With reflective tape. With side logo.Shape High cut Color Green Type Safety shoes Standard JIS S class equivalent Material (Upper) Rubber Material (Sole) American rubber Standard Mass (grams per one foot) 970(26cm) Foot Width 3E Material (Toe Protector) Steel Type of Shoes Boots
- XEBEC Safety Boots20% lighter than before !! Sweat-absorbent dry fabric is used on the back side to reduce the crowd in the shoes. Comes with a cuff cover to prevent water, snow and foreign matter from entering. With reflective material, night work is safe and secure. With a 5mm thick EVA insole, it absorbs shocks... Read MoreShape High cut Mass (g) 1580 (both legs L) Type Safety boots Manufacturing Method Vulcanization process Material (Upper) Rubber Function Lightweight Foot Width EEE Material (Inner Lining) Sweat-absorbent dry fabric Shoe Sole Rubber Material (Toe Protector) Resin Type of Shoes Boots
- KOHSHIN RUBBER Safety bootsSafety boots with sole guard. Comes with a step-through prevention version (step-through resistance 1100N) The backing cloth is made of sweat-absorbing material to reduce discomfort. Uses steel toecap (equivalent to JIS standard S class) with reflective tape for night use) Ideal for construction ... Read MoreMaterial Sweat lining cloth Shape High cut Color Black Type Safety shoes Finish Gloss Standard Mass (grams per one foot) About 980 (26cm) Material (Toe Protector) Steel (S class equivalent) Step-through resistance (N (kgf)) 1100 Material (insole) Sweat absorption flat Type of Shoes Bootsfrom S$74.99Min. 2 days
- MIDORI ANZEN Safety boots MPB-5000NWith a hood, it keeps water and dust out of the boots. Not only safety and functionality, but also design creates a work scene. Civil engineering, construction work, etc.Specification With hood Shape High cut Color Green Type Safety boots Foot Width EEE Type of Shoes Bootsfrom S$63.99Min. 4 days
- TAKADA SHOJI Highfield safety ankle bootsSafety short boots with an iron core equivalent to JIS S class. For all kinds of work such as transportation in rainy weather, warehousing distribution, civil engineering, construction, ironwork, agriculture, forestry, etc. * Be careful not to slip when using in a place wet with oil or water or i... Read MoreShape Middle cut Color Gray / black Type Safety shoes Foot Width EEE Material (Toe Protector) Steel Type of Shoes Half bootsfrom S$55.99Min. 7 days
- MonotaRO Safety Boots with Cover to Prevent SteppingBoots with toe box equipped with a plate on the sole to prevent treading. Since it has a cover, it prevents mud and sand from entering from above. The inner material is made of a material that absorbs sweat, so it relieves discomfort caused by sweat. The heel has a kicker that makes it easy to ta... Read MoreShape High cut Type Safety boots Material (Upper) Rubber Material (Sole) Rubber Standard Mass (grams per one foot) About 960 (26cm) Material (Cover) PVC Foot Width 3E Material (Inner Lining) Sweat-ABSorbing knitted fabric Material (Toe Protector) Steel
- MARUGO Safety Proharks # 870Uses a specially formulated PVC with excellent oil resistance. It has a bottom design that drains well and does not slip easily. Antibacterial processing prevents the growth of germs. The sweat-absorbing material has improved foot stuffiness.Shape High cut Color Black Type Safety shoes Material (Upper) PVC Material (Sole) PVC Standard Mass (grams per one foot) 1040(26cm) Foot Width 3E Material (Toe Protector) Made of steel RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes Boots
- TULTEX Safety rubber boots AZ-4702Sweat-absorbent dry lining, with steel toecap, with reflective tape.Shape High cut Color Navy x yellow Type Safety shoes Material (Upper) Rubber Material (Sole) Rubber Standard Mass (grams per one foot) 940 Function Sweat ABSorption Foot Width 3E Material (Toe Protector) Steel Type of Shoes Boots
- TULTEX Safety Boots with Toe Cap, with Stepping Prevention AZ-58601The rubber quality is strong elasticity. With a stepping resistance plate. Contains an iron core equivalent to JIS L class.Shape High cut Color Black Type Safety shoes Standard JIS L class equivalent Material (Upper) Rubber Material (Sole) Synthetic rubber Standard Mass (grams per one foot) About 900 (26cm) Function Stepping prevention Material (Back) Knitting Foot Width 3E Material (Toe Protector) Steel Type of Shoes Boots
- MonotaRO Safety boots With cover BlackSafety boots with steel toe box. Since it comes with a top cover, you can prevent water from entering by tightening the string. The inner material is made of a material that absorbs sweat, so it relieves discomfort caused by sweat. * Regarding water absorption and quick drying, we use a part of t... Read MoreShape High cut Color Black Type Safety boots Material (Upper) Rubber Material (Sole) Rubber Standard Mass (grams per one foot) About 850 (26cm) Function Quick drying Material (Cover) PVC Foot Width 3E Material (Inner Lining) Sweat-ABSorbing knitted fabric Material (Toe Protector) Steel Type of Shoes Boots
- LOGU ANTOS (CO-COS NOBUOKA) Safety Boots to Prevent SteppingSafety: Equipped with toe protection toe core and stepping prevention plate. Durability: The weak points of safety boots have been greatly reinforced. With a hood, it shuts out mud, sand, etc. General work, civil engineering construction work, outdoor activities, etc.Shape High cut Color Navy Type Safety boots Material (Upper) Rubber Standard Mass (grams per one foot) 1070(L) Function Stepping prevention Foot Width 3E Material (Inner Lining) Antibacterial dry cloth Material (Toe Protector) Steel Type of Shoes Boots
- KOHSHIN RUBBER Zona Safety S-01The height of the opening can be adjusted in 3 steps (35.0 cm, 30.0 cm, 26.0 cm for size 26.0 cm). Uses polyester fabric with excellent moisture absorption and quick-drying. Anti-corrosion surface-treated steel toecap prevents rust from occurring due to moisture and sweat inside the toes.Shape High cut Color Black Type Safety shoes Standard Mass (grams per one foot) 980(25.5cm) Foot Width 3E Material (Toe Protector) Rust-proof steel Type of Shoes Boots
- LOGU ANTOS (CO-COS NOBUOKA) Safety bootsUses good quality rubber. Ideal for hard work. Dry meshShape High cut Color Black (with gloss) Type Safety boots Material (Upper) Rubber Standard Mass (grams per one foot) 790(L) Function Breathable Foot Width 3E Material (Inner Lining) Sweat absorption knit Material (Toe Protector) Steel Type of Shoes Boots
- MARUGO Safety professional hacks # 890It is a short type, lightweight and has excellent fit, and it is hard to get tangled even after long-term use! Uses a specially formulated PVC with excellent oil resistance. With hood and reflective material (rear part of hood). Antibacterial, deodorant, sweat-absorbent material lining. Oil resis... Read MoreShape High cut Type Safety shoes Material (Upper) PVC Material (Sole) PVC Standard Mass (grams per one foot) 720(L) Foot Width 3E Material (Toe Protector) Resin Type of Shoes Boots
- KITA Safety short rubber boots (with cover) 7310Short safety boots blue that are easy to put on and take off are available in large sizes from 4L (28.5 to 29.0) and 5L (29.5 to 30.0). The lining is a dry mesh fabric that reduces stickiness and absorbs sweat and dries quickly! With a cover to prevent rainwater and small dust from enteringShape Middle cut Type Safety shoes Material (Upper) Synthetic rubber Material (Sole) Rubber bottom Standard Mass (grams per one foot) Approx. 800 (L) Function Perspiration and quick drying Foot Width 3E Material (Toe Protector) Steel core Type of Shoes Half boots
- KITA Soft EVA safety rubber bootsIt is a safety boot with a resin toecap made of EVA rubber material, which is an ultralight material. Because it has no lining, it can be washed completely if it gets dirty! Softer, more flexible and easier to wear than regular EVA material! With an injection method and EVA material with a kickba... Read MoreShape High cut Material (Main Unit) EVA resin Synthetic rubber Mass (g) Approx. 460 (L size) Type Safety shoes Function Super lightweight and flexible Foot Width 3E Material (Toe Protector) Resin core Type of Shoes Boots
- FUKUYAMA RUBBER IND Jordic Safety DXHigh-strength boots with a 4-layer structure (rubber, nylon mesh, rubber + sweat-absorbing knitted fabric) on the torso. Safety boots with an iron core in the toe. The soft synthetic leather cover on the cuff prevents foreign matter from entering. The back side has a non-slip engraving structure ... Read MoreShape High cut Color Navy Type Safety shoes Material (Upper) Rubber Material (Sole) Rubber Standard Mass (grams per one foot) 820(26cm) Function Non-slip, sweat-absorbent knit Foot Width 2E Material (Inner Lining) Knitting Material (Toe Protector) Steel Compression Load (kN) 15 Type of Shoes Boots
- OTAFUKU GLOVE Safety light rubber bootsLight and semi-type safety boots using thick rubber. Steel toecap equivalent to JIS standard S class. With iron plate to prevent stepping For general and civil engineering workShape High cut Type Safety shoes Standard JIS standard S class equivalent Material (Upper) Natural rubber Standard Mass (grams per one foot) Approximately 825 (26cm) Function Stepping prevention Material (Back) Knitting Foot Width 3E Material (Toe Protector) Steel Type of Shoes Half boots
- KOHSHIN RUBBER Safety bootsProfessional specification. It has a long-lasting design that prevents the rubber from breaking and can be used for a long time. Sweat-absorbent material is used for the backing cloth to reduce discomfort. Comes with reflective tape for night use. Uses steel toecap (equivalent to JIS standard S c... Read MoreMaterial Sweat lining cloth Shape High cut Type Safety shoes Foot Width 3E Material (Toe Protector) Steel (S class equivalent) Material (insole) Sweat absorption flat Type of Shoes Boots
- K-WORK Safety belly short bootsVery short type with a total length of 16 cm (L size) and easy to put on and take off. Recommended for those who often take off and put on. Reflective material is used for the heel strap, so it is safe to use at night. Weight reduction has been achieved by using resin for the toecap.Shape Middle cut Color Black Type Safety shoes Toe Protection Resin Function Lightweight Type of Shoes Half boots
- XEBEC Safety Boots 85718Sweat-absorbent dry fabric is used for the lining material to reduce stuffiness. Comes with a cuff cover to prevent water and foreign matter from entering. It also comes with a reflective material, making it safe to work at night or in the dark. The 4mm thick EVA insole absorbs shock and reduces ... Read MoreShape High cut Mass (g) 1760 (L) (both legs) Type Safety shoes Manufacturing Method Vulcanization process Toe Protection Steel tip Function Sweat absorption Foot Width EEE Type of Shoes Boots
- XEBEC Safety boots with step-through prevention plate 85719Sweat-absorbent dry fabric is used for the lining material to reduce stuffiness. Comes with a cuff cover to prevent water and foreign matter from entering. It also comes with a reflective material, making it safe to work at night or in the dark. Comes with a steel stepping prevention plate that p... Read MoreShape High cut Color Black Type Safety shoes Manufacturing Method Vulcanization process Toe Protection Steel tip Function Sweat absorption Foot Width EEE Type of Shoes Boots
- KITA Safety rubber boots 9010Light and half type safety boots The lining is a dry mesh fabric, which reduces stickiness and absorbs sweat and dries quickly! The wavy sole has grip, and it has good flexibility and is easy to use! Wide variety of sizes, from 24 cm to 30 cm!Shape High cut Color Black Type Safety shoes Material (Upper) Synthetic rubber Material (Sole) Rubber bottom Standard Mass (grams per one foot) Approx. 790 (26cm) Function Perspiration and quick drying Foot Width 3E Material (Toe Protector) Steel core Type of Shoes Boots
- XEBEC Safety boots 85704Boots with a toecap that are particular about safety and comfort. Civil engineering, construction, fishing, food processing.Shape High cut Color Navy blue Type Safety boots Material (Upper) Rubber Material (Sole) Rubber Standard Mass (grams per one foot) 980(25cm) Foot Width 3E Material (Toe Protector) Steel Material (insole) EVA Type of Shoes Boots
- GD Japan Ultralight safety bootsLightweight safety boots with 70% rubber in EVA. It is stronger than EVA boots and lighter than rubber boots. Abrasion resistance tests are conducted at the production plant. Can be used up to -10 ° C without hardening. The toe part contains a resin toecap. Factory / architecture / food / general... Read MoreShape High cut Type Safety boots Material (Upper) EVA + synthetic rubber Material (Sole) EVA + synthetic rubber Standard Mass (grams per one foot) About 480 (L) Function Lightweight Material (Toe Protector) Made of resin Type of Shoes Boots
- KITA Safety short pvc bootsShort length safety PVC boots. Modest camouflage shadow embossing that doesn't give a flashy impression makes your feet look fashionable! It is a product born from the customer's request for durable boots, not on the site where oil is used. Because of the injection manufacturing method an... Read MoreShape Middle cut Color Black Type Safety shoes Material (Upper) PVC resin Material (Sole) PVC resin Standard Mass (grams per one foot) 680 (L) Foot Width 3E Material (Toe Protector) Steel core Type of Shoes Half boots
- OTAFUKU GLOVE Safety shoesContains a steel plate to prevent stepping. Has excellent oil resistance. The sole has a two-layer polyurethane sole with different foam densities, so it has good cushioning properties. The perishable toecap instep is made of genuine cow leather with excellent durability. Wise is a wide design of... Read MoreShape Middle cut Type Safety shoes Standard JSAA Class A certification Foot Width 4E Type of Shoes Half boots
- XEBEC Safety boots 85720Work industry's first "rubber injection manufacturing method" boots Safety boots that have achieved high durability with a weight reduction of 1480g on both feet and resistance to bending by the injection manufacturing method, which is the first in rubber boots.Mass (g) 1480 (L size / both legs) Type Safety shoes Manufacturing Method injection Material (Upper) Rubber Material (Sole) Rubber Function Flex, durable, lightweight Foot Width EEE Target unisex Material (Inner Lining) Knitting Material (Toe Protector) Made of steel Instep Type Slip-on type Type of Shoes Boots
- ROUTE66 PVC safety bootsROUTE66 JIS.S grade equivalent oil-resistant sole with iron core, antibacterial and deodorant processed boots. * The sole is oil resistant, but the instep is not oil resistant.Shape High cut Type Safety shoes Material (Upper) PVC Standard Mass (grams per one foot) 950 (L representative) Foot Width 3E Material (Bottom) PVC (oil resistant) Material (Toe Protector) Steel Type of Shoes Boots
- KOHSHIN RUBBER Pender safetySafety boots with a cover to prevent water from entering. Sweat-absorbent material is used for the backing cloth to reduce stuffiness. Uses steel toecap (equivalent to JIS standard S class) with reflector for nighttime use Construction site work. General workMaterial Sweat lining cloth Shape High cut Type Safety shoes Finish Gloss Standard Mass (grams per one foot) About 850 (26cm) Material (Toe Protector) Steel (S class equivalent) Material (insole) Sweat absorption flat Type of Shoes Boots
- KITA Soft EVA Rubber Safety Short Rubber BootsShort length safety boots with resin toecap made of ultra-lightweight EVA rubber. Since there is no lining, you can wash it completely if it gets dirty! Safety boots that combine the lightness of EVA resin with the excellent flexibility of rubber Because it contains synthetic rubber, it is softer... Read MoreMaterial EVA resin Shape Middle cut Type Safety shoes Function Ultra lightweight flex Foot Width 3E Material (Toe Protector) Resin core Type of Shoes Half boots
- TULTEX Safety rubber bootsSafety model with steel stepping resistance plate. JIS standard equivalent steel toecap that covers from hard sites to general workMaterial Rubber Shape High cut Type Safety shoes Material (Toe Protector) Steel Type of Shoes Boots
- Soukaido Spike Toughman Pro (built-in guard)Hood with squeeze that prevents dust from entering Impact-resistant / blade-proof Instep protective plate pressure-resistant / impact-proof / blade-proof Steel toecap hard to remove Double pinSpecification Includes aluminum armor plate Color Orange Material (Sole) Rubber + metal (pin) Toe Protection Steel Standard Mass (grams per one foot) About 1050 (medium)
- HANSHIN SHAVING Disaster bootsIdeal for work. Multi-functional boots with built-in toecap and stepping prevention plate.Specification With hood Material PVC Shape High cut Type Safety shoes Type of Shoes Boots