Russell mesh + urethane is used for the backing cloth to warmly support winter work. Russell mesh is refreshing to wear. With stepping prevention plate (stepping resistance 1100N) Steel toecap (JIS standard S class equivalent) with reflective tape for use at night)
On-site work in winter. Ideal f... Read More
Material Russell mesh + 3mm urethane back Shape High cut Color Black Type Safety shoes Finish Gloss Standard Mass (grams per one foot) About 1010 (L) Foot Width 3E Material (Toe Protector) Steel (S class equivalent) Step-through resistance (N (kgf)) 1100 Material (insole) Flat Type of Shoes Boots
Works on ice !! Uses a cubic sole with excellent anti-slip properties on ice. A block engraved with sipes (grooves) and a specially compounded rubber provide grip in all directions. A studless sole designed for slip resistance on icy roads. High-performance lining with excellent heat retention. S... Read More
Shape High cut Color Black Type Work shoes Material (Upper) Total rubber Material (Sole) Total rubber Standard Mass (grams per one foot) 1170 (for 26 cm) Foot Width 3E Material (Inner Lining) 5.5mm thick felt Type of Shoes Boots
The sole is hard to get clogged with snow, has excellent flexibility, and is the best structure for cold regions where it is hard to slip even on wet floors. It is a bag tongue specification that prevents snow from entering the shoes. Contains a wide resin toecap that does not rust and does not g... Read More
Shape High cut Standard JSAA Class A certification Function Cold protection, bending, heat retention Foot Width EEE Compression Load (kN) 10±0.1 Instep Type Hook-and-loop type Type of Shoes Sneakers
An ultra-lightweight, cold-proof type with a steel toecap (equivalent to class S). Anti-slip sole makes it hard to slip. With a 5.5mm thick felt back, it has excellent heat retention, sweat absorption, and cushioning properties.
Material Backing cloth: 5.5mm thick felt back Color Black Function Ultra-lightweight, anti-cold, anti-slip Foot Width EEE
An ultra-lightweight, cold-proof type with a steel toecap (equivalent to class S). Anti-slip sole makes it hard to slip. It is the warmest of the cold protection type with aluminum vapor deposition + urethane back. (Compared to the manufacturer)
Color Black Function Ultra-lightweight, anti-cold, anti-slip Foot Width EEE
With steel toe box. Cold protection. Easy to put on and take off with magic on both sides.
light work, security
Shape Middle cut Color Black Standard JIS S class equivalent Material (Upper) PU synthetic leather Material (Sole) Synthetic rubber Function water repellency, cold protection Material (Toe Protector) Iron Type of Shoes boots
Short length cold weather safety boots that are easy to put on and take off. The flat insole is comfortable to wear.
For protection against the cold.
Specification Short length with tip Material Cold weather urethane, rubber Shape High cut Color Black / yellow Type Safety shoes Function Cold weather Type of Shoes Half boots
Reflective fabric is used throughout to reveal the wearer's presence even in the dark. It is completely waterproof from the bottom to about 6 cm by adopting EVA integrated molding. Excellent heat retention effect by laminating urethane and inner bore. Non-slip synthetic rubber is attached to ... Read More
Shape High cut Color Black duck Material (Toe Protector) Made of resin Instep Type Slip-on type
Resin toe box. lightweight. Fully waterproof.
Civil engineering, light work, etc.
Shape Middle cut Color denim Material (Upper) EVA Material (Sole) Synthetic rubber Function Anti-slip, water-repellent, waterproof Material (Toe Protector) Resin Type of Shoes Boots