All Category

Conductive & Cleanroom Shoes

Conductive / clean room shoes are developed for work in environments that require countermeasures against static electricity, such as clean rooms, using materials woven with conductive yarn. A clean room is a space for manufacturing precision machinery such as electronic components. It is a space where static particles and electromagnetic waves are controlled by eliminating particles in the air that can cause troubles during work. In addition to factories, conductive and clean room shoes that discharge static electricity from the sole are used in places such as research facilities. There are various types from slipper type that is easy to put on and take off, short boots with good ventilation, and boots suitable for highly clean rooms.
View : Grid List
Filter

Items 1 - 40 of 383

Set Ascending Direction
  1. Electrostatic slipper AZ-59705
    TULTEX Electrostatic slipper AZ-59705
    Material (Back)  (Bottom) High density urethane  Foot Width  3E  Standard Mass (g)  480 (L size)  Material (Outside)  Artificial leather (urethane)  Type  Clean shoes  Type of Shoes  Slippers 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  2. Border knit LL size slippers
    Asuka-Shoji Border knit LL size slippers
    For foreign customers with large legs.
    Size (cm)  28.5 
    from S$10.99
    Min. 2 days
  3. Short Boots
    TOYO LINT FREE Short Boots
    Type  Clean shoes  Shape  Middle cut  Type of Shoes  boots 
    from S$169.90
    Min. 3 days
  4. Long boots white 26.5c
    GOLDWIN Long boots white 26.5c
    Dimensions (cm)  26.5  Mass (g)  750  Trusco Part No.  816-0806  Type  Clean shoes  Shape  High cut  Color  White  Type of Shoes  boots 
    from S$139.90
    Min. 8 days
  5. Clean Antistatic Shoes Ventilation Type SU402 27. 0CM
    MIDORI ANZEN Clean Antistatic Shoes Ventilation Type SU402 27. 0CM
    The sole of the shoe uses a special design and material to prevent dust generation due to chipping. It is a perforated design with excellent breathability. A urethane 2-layer bottom with excellent cushioning and durability. You can wash it. * There is no toe protection performance (equipped with ... Read More
    Size (cm)  27.0  Mass (g)  550  Trusco Part No.  811-1677  Type  Clean electrostatic shoes  Foot Width  EEE  Function  Electrostatic, breathable  Type of Shoes  Sandals  Color  White 
    from S$77.99
    Min. 5 days
  6. AC boots white 27.0cm
    GOLDWIN AC boots white 27.0cm
    RoHS directive (corresponding to 10 substances)  Mass (kg)  1.9  Size (cm)  27  Trusco Part No.  816-0863  Specification  AC compatible  Type of Shoes  Boots  Type  Clean shoes  Shape  High cut 
    from S$129.90
    Min. 5 days
  7. Dust Cleaner for Shoes
    AS ONE Dust Cleaner for Shoes
    Strongly absorbs dust and hair adhering to the soles of shoes. Not only does it absorb dust, but the brush unit can further remove dirt. It is compact and does not take up space. The motion sensor allows you to start operation without touching. The dust box and pack filter are drawn out (no tools... Read More
    Mass (kg)  23  Outer Dimensions, Width W x Depth D x Height H (mm)  300×400×595  As ONE Part Number  63-1675-47  Safety Device  Circuit protector, thermal protector  Power Input (V)  Single phase AC100 (50 / 60Hz)  Material  Stainless steel 
    from S$3,899.00
    Min. 6 days
  8. ASPURE Clean Boots (with Zipper / Long)
    AS ONE ASPURE Clean Boots (with Zipper / Long)
    Conductive yarn is woven into the fabric, making it suitable for antistatic environments. A shock absorbing function is added to the sole.
    Length (cm)  47.0±2(26cm)  Function  Antistatic, cushioning  Standard Mass (g)  Approximately 580 (both legs) (26cm)  Grade  Class 100 compatible  Type  Clean shoes  Shape  High cut  Surface Resistance (Ω)  Less than 1.0 × 10 9  Color  White  Type of Shoes  boots 
    Rating:
    93%
    from S$63.99
    Min. 2 days
  9. ASPURE VELTA Shoes
    AS ONE ASPURE VELTA Shoes
    Has excellent breathability and cushioning. Suitable for use in anti-static areas. Polyurethane sole with excellent durability.
    Surface Resistance (Ω)  105~108  Function  Breathability, cushioning, antistatic  Type  Clean shoes  Material  PU (polyurethane)  Type of Shoes  Sandals 
    Rating:
    93%
    from S$46.99
    Min. 2 days
  10. ASPURE Clean Safety Boots (With Fastener, Long Type) TCBS-LN series
    AS ONE ASPURE Clean Safety Boots (With Fastener, Long Type) TCBS-LN series
    Conductive yarn is woven into the fabric, making it suitable for antistatic environments. A lightweight polyurethane sole with excellent cushioning properties. Since the toecap is made of resin, it prevents rust from occurring during washing. Impact resistance and pressure resistance Equivalent t... Read More
    Conform to  Class 100 compatible  Type  Clean shoes  Function  Cushioning and lightweight  Shape  High cut  Standard  JIS equivalent  Volume resistivity  Less than 1.0 × 10 ^ 9Ω  Material (Toe Protector)  PC (polycarbonate)  Color  White  Type of Shoes  boots 
    Rating:
    60%
    from S$97.99
    Min. 2 days
  11. ASPURE Clean Boots with Fastener, Short Type
    AS ONE ASPURE Clean Boots with Fastener, Short Type
    Conductive yarn is woven into the fabric, making it suitable for antistatic environments. A shock absorbing function is added to the sole.
    Length (cm)  21.0±2(26cm)  Function  Antistatic, cushioning  Standard Mass (g)  Approximately 540 (both legs) (26cm)  Grade  Class 100 compatible  Type  Clean shoes  Resistance  Less than 1.0 × 10 9 Ω  Shape  Middle cut  Color  White  Type of Shoes  boots 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  12. ASPURE Clean Safety Boots (with Fastener, Short Type) TCBS-SN series
    AS ONE ASPURE Clean Safety Boots (with Fastener, Short Type) TCBS-SN series
    Conductive yarn is woven into the fabric, making it suitable for antistatic environments. A lightweight polyurethane sole with excellent cushioning properties. Since the toecap is made of resin, it prevents rust from occurring during washing. Impact resistance and pressure resistance Equivalent t... Read More
    Conform to  Class 100 compatible  Type  Clean shoes  Function  Cushioning and lightweight  Standard  JIS equivalent  Volume resistivity  Less than 1.0 × 10 ^ 9Ω  Shape  Middle cut  Material (Toe Protector)  PC (polycarbonate)  Color  White  Type of Shoes  boots 
    Rating:
    75%
    from S$97.99
    Min. 2 days
  13. Electrostatic Sandals PS-01 Light S
    MIDORI ANZEN Electrostatic Sandals PS-01 Light S
    It releases static electricity from the sole and prevents sparks. Has excellent breathability. * There is no toe protection performance (equipped with toecap). * These shoes are not designed to be worn with an insole. When used with insoles, the electrostatic performance of shoes may fall below t... Read More
    Electrical Resistance Value  1.0 × 10 [[5 to the 8th power]] Ω  Mass (g)  450  Standard Mass (grams per one foot)  450  Type  Clean electrostatic shoes  Type of Shoes  Sandals 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  14. Electrostatic safety shoes for clean rooms
    GOLDWIN Electrostatic safety shoes for clean rooms
    Protect your feet with urethane foam and resin toecap. Lightweight design with excellent mobility and comfort.
    Color  (Shoe sole) white  RoHS directive (corresponding to 10 substances)  Foot Width  3E  Standard Mass (grams per one foot)  About 360 (26cm)  Type  Clean safety shoes  Shape  Low cut  Instep Type  Slip-on type  Type of Shoes  Sneakers 
    from S$149.90
    Min. 2 days
  15. Clean Electrostatic Shoes with Toe Guard Hood
    MIDORI ANZEN Clean Electrostatic Shoes with Toe Guard Hood
    It is a full cap specification that guards the toes that are easily damaged and prevents dust from coming out. Clean room shoes with a wide resin toecap on the toe. The sole of the shoe uses a special design and material to prevent dust generation due to chipping. A fastener type that is easy to ... Read More
    Compression Load (kN)  10±0.1  Foot Width  3E  Standard Mass (grams per one foot)  435(26.0cm)  Material (Upper)  Artificial leather, polyester  Type  Clean electrostatic safety shoes  Function  Electrostatic  Shape  High cut  Material (Sole)  New foamed polyurethane 2 layers  Color  White  Material (Toe Protector)  Wide resin  Type of Shoes  boots 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  16. Clean Shoes
    AS ONE Clean Shoes
    * Some of the classes are mesh-shaped, so the classes will vary depending on the socks you wear inside and the environment.
    Cleanliness  Class 100,000 (approximate)  Type  Clean shoes  Specification  Conductive shoes  Shape  Low cut  Material  PVC (vinyl chloride resin)  Instep Type  Slip-on type  Type of Shoes  Sneakers 
    Rating:
    93%
    from S$49.99
    Min. 2 days
  17. Clean electrostatic shoes with toe guard and toe guard Half hood
    MIDORI ANZEN Clean electrostatic shoes with toe guard and toe guard Half hood
    It is a full cap specification that guards the toes that are easily damaged and prevents dust from coming out. Clean room shoes with a wide resin toecap on the toe. The sole of the shoe uses a special design and material to prevent dust generation due to chipping. You can wash it.
    Compression Load (kN)  10±0.1  Foot Width  3E  Standard Mass (grams per one foot)  420(26.0cm)  Material (Upper)  Artificial leather, polyester  Type  Clean electrostatic safety shoes  Function  Electrostatic  Shape  Middle cut  Material (Sole)  New foamed polyurethane 2 layers  Color  White  Material (Toe Protector)  Wide resin  Type of Shoes  boots 
    from S$169.90
    Min. 2 days
  18. Clean Slippers
    AS ONE Clean Slippers
    Grade  (Reference) Class 10000 equivalent  Type  Clean shoes  Type of Shoes  Slippers 
    Rating:
    60%
    from S$27.99
    Min. 2 days
  19. ELEPASS COOL LIGHT N Electrostatic Work Sandal
    MIDORI ANZEN ELEPASS COOL LIGHT N Electrostatic Work Sandal
    Material (Sole)  1 layer of foam polyurethane  Standard Mass (grams per one foot)  210(L)  Material (Upper)  Artificial leather  Type  Clean electrostatic shoes  Function  Electrostatic  Type of Shoes  Sandals  Color  White 
    from S$64.99
    Min. 2 days
  20. Electrostatic sandals AZ-59706
    TULTEX Electrostatic sandals AZ-59706
    Standard Mass (grams per one foot)  260±10(26cm)  Foot Width  3E  Type  Clean shoes  Specification  Electrostatic function  Function  Electrostatic function  Material (Sole)  High density urethane  Type of Shoes  Sandals  Material (Upper)  Synthetic leather 
    from S$56.99
    Min. 2 days
  21. ADCLEAN Shoes Long Type
    GUARDNER ADCLEAN Shoes Long Type
    It fits the shape of the sole of the foot and does not get tired even when worn for a long time, reducing the burden on the legs. For clean rooms. * It is not a clean pack.
    Electrical Resistance (Ω)  105~8  Foot Width  3E  Length (cm)  Approx. 49 (26cm)  Material (Upper)  Artificial leather  Cleanliness  Class 1000 or less  Type  Clean safety shoes  Shape  High cut  Material (Sole)  Polyurethane  Type of Shoes  boots 
    from S$129.90
    Min. 2 days
  22. ELECRYER P-02N
    Mitsuuma ELECRYER P-02N
    It has excellent cushioning properties and reduces fatigue when walking.
    Type  Clean shoes  Conductivity  10^5~10^9Ω  Foot Width  EEE 
    from S$48.99
    Min. 2 days
  23. Elecryer No.20
    Mitsuuma Elecryer No.20
    Lightweight and suitable for chemical splashes (depending on the type of chemical). * It is not a clean pack.
    Electrical Resistance Value  1.0×105~8Ω  Foot Width  2E  Standard Mass (grams per one foot)  315(26cm)  Type  Clean shoes  Function  Lightweight  Shape  Low cut  Material (Sole)  Polyvinyl chloride (PVC)  Instep Type  Slip-on type  Type of Shoes  Sneakers  Material (Upper)  Vinyl leather  Color  White 
    from S$56.99
    Min. 2 days
  24. Clean shoes (Class 10000)
    GOLDWIN Clean shoes (Class 10000)
    These shoes use polyester material for the cover. The instep uses a mesh material to eliminate the stuffiness of the foot and provide excellent comfort. As for the sole, the material is made of urethane with a special antistatic compound, which is light and has good cushioning properties. Circle ... Read More
    Class  10000  Function  Antistatic  Material (Bottom)  Antistatic compounding urethane  Grade  Class 10000  Type  Electrostatic work shoes  With  EEE  Instep Type  Hook-and-loop type  Shape  Low cut  Material  Polyester and synthetic leather Clarino  Specification  Shoes type  Type of Shoes  Sneakers  Color  White 
    from S$97.99
    Min. 2 days
  25. Elesafe II
    Aoki Sangyo Elesafe II
    Work shoes with ultra-clean space specifications that are resistant to static electricity and dust and are easy to remove. For clean room * Static electricity generated in the human body due to wear of objects may sometimes give an electric shock or generate ignition energy. In order to prevent t... Read More
    Static Charge Prevention  1.0×105<Ω<1.0×1010  Standard Mass (grams per one foot)  305  Function  Antistatic, dustproof  Type  Clean shoes  Shape  Low cut  Upper  PVC leather (PVC leather)  Sole  PVC sole (PVC sole)  Instep Type  Slip-on type  Type of Shoes  Sneakers 
    from S$63.99
    Min. 2 days
  26. Anti-static half boots
    BLASTON Anti-static half boots
    Boot-type antistatic shoes suitable for highly clean rooms. It is lightweight and has excellent cushioning properties.
    Electrical Resistance Value  10^6-10^7Ω  Standard Mass (grams per one foot)  290(26cm)  Foot Width  3E  Length (cm)  About 22 (26cm)  Function  Anti-static, lightweight, cushioning  Type  Clean shoes  Shape  Middle cut  Color  White  Type of Shoes  boots 
    Rating:
    93%
    from S$97.99
    Min. 2 days
  27. Clean Electrostatic Shoes with Toe Cap with Toe Guard
    MIDORI ANZEN Clean Electrostatic Shoes with Toe Cap with Toe Guard
    It is a full cap specification that guards the toes that are easily damaged and prevents dust from coming out. Clean room shoes with a wide resin toecap on the toe. The sole of the shoe uses a special design and material to prevent dust generation due to chipping. You can wash it.
    Compression Load (kN)  10±0.1  Standard Mass (grams per one foot)  380(26.0cm)  Foot Width  3E  Material (Upper)  Artificial leather  Type  Clean electrostatic safety shoes  Function  Electrostatic  Shape  Low cut  Material (Sole)  New foamed polyurethane 2 layers  Instep Type  Slip-on type  Type of Shoes  Sneakers  Color  White  Material (Toe Protector)  Wide resin 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  28. Clean shoes
    GOLDWIN Clean shoes
    These shoes use polyester material for the cover. The sole is made of foamed urethane with a special antistatic compound, which is light and has good cushioning properties. The sole of the shoe has a circle point at the base of exercise to improve motility. The part on the little finger side has ... Read More
    RoHS directive (corresponding to 10 substances)  Class  1000  Function  Antistatic  Material (Bottom)  Antistatic compounding urethane  Grade  Class 10000  Cleanliness  Class 10000 compatible  Type  Electrostatic work shoes  With  EEE  JIS Standard  JIS T8103  Shape  Low cut  Material  Polyester and synthetic leather Clarino  Specification  Shoes type  Instep Type  Slip-on type  Type of Shoes  Sneakers  Color  White 
    from S$95.99
    Min. 2 days
  29. Safetech
    Mitsuuma Safetech
    JIS T8101 leather S class (for normal work) passed product. Wide toecap with plenty of space. Suitable for down floors Good mobility and less stuffiness. For clean rooms such as semiconductor element assembly / inspection, pharmaceutical manufacturing, etc.
    Class  1000 equivalent  Length (cm)  22.5(26cm)  Standard Mass (grams per one foot)  385(26cm)  Foot Width  3E  Material (Upper)  Artificial leather  Type  Clean safety boots  Shoe Sole  Foam polyurethane two-layer bottom  Toe Protection  Made of resin  Shape  Middle cut  Function  Prevention of stuffiness  Safety  S type  Type of Shoes  boots 
    from S$179.90
    Min. 2 days
  30. ASPURE Clean Safety Boot without Fastener / Long Type TCBS-NLN Series
    AS ONE ASPURE Clean Safety Boot without Fastener / Long Type TCBS-NLN Series
    Weaving conductive yarn, it is suitable for antistatic environment. Since there is no fastener, dust generation from the front can be suppressed. Impact resistance and pressure resistance Equivalent to JIS T 8101 L class.
    Conform to  Class 100 compatible  Type  Clean shoes  Shape  High cut  Standard  JIS equivalent  Volume resistivity  Less than 1.0 × 10 ^ 9Ω  Material (Upper)  PU (polyurethane)  Material (Toe Protector)  Polycarbonate  Color  White  Type of Shoes  boots 
    from S$109.90
    Min. 2 days
  31. Kalkar workman sandals
    Asuka-Shoji Kalkar workman sandals
    Non-slip anti-slip sole.
    Material  EVA, synthetic rubber (bottom) 
    from S$43.99
    Min. 2 days
  32. Clean Shoes Cover Free Size
    AS ONE Clean Shoes Cover Free Size
    As ONE Part Number  1-410-01 
    from S$35.99
    Min. 2 days
  33. Electrostatic Work Sandals ELEPASS Cool Light N
    MIDORI ANZEN Electrostatic Work Sandals ELEPASS Cool Light N
    With stable electrostatic performance, static electricity is released from the sole. Lightweight, non-slip, and durable sandal sole. Air sole structure with excellent cushioning.
    Standard Mass (grams per one foot)  210(L)  Material (Upper)  Artificial leather  Type  Clean electrostatic shoes  Color  Gray  Material (Sole)  One layer of polyurethane foam  Type of Shoes  Sandals 
    from S$64.99
    Min. 2 days
  34. Sandals for Researchers
    AS ONE Sandals for Researchers
    Color  Black  Type  Clean shoes  Material  PVC (vinyl chloride resin)  Type of Shoes  Sandals 
    from S$22.99
    Min. 2 days
  35. ADCLEAN SHOES / Resin tip / Long type
    GUARDNER ADCLEAN SHOES / Resin tip / Long type
    Protect your toes with a resin toe protector. The spacious design eliminates the feeling of pressure on the fingertips. For clean rooms. * It is not a clean pack.
    Class  100 equivalent  Electrical Resistance (Ω)  105~8  Foot Width  3E  Standard Mass (grams per one foot)  840(26.0cm)  Length (cm)  Approx. 48 (26.0cm)  Material (Upper)  Artificial leather  Type  Clean safety shoes  Shape  High cut  Material (Sole)  Polyurethane  Material (Toe Protector)  Resin  Color  White  Type of Shoes  boots 
    from S$199.90
    Min. 2 days
  36. Long boots with zipper (electrostatic safety shoes)
    GOLDWIN Long boots with zipper (electrostatic safety shoes)
    Antistatic safety boots for clean rooms. Toecap strength for toe protection is L class (JIS T-8101 compliant) Wide toecap is used. Rubber shirring cuffs and velcro adjust belt fit below the knee
    Length (cm)  47(26cm)  Standard Mass (g)  800g (both legs)  Function  Antistatic  Cleanliness  Class 100-10000 compatible  Type  Clean safety shoes  Shape  High cut  Standard  L class (JIS T-8101 compliant)  Color  White  Type of Shoes  boots 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  37. Semi-long boots (electrostatic safety shoes)
    GOLDWIN Semi-long boots (electrostatic safety shoes)
    Antistatic safety boots for clean rooms. Uses a lightweight resin toecap and has the same comfortable design as clean boots.
    RoHS directive (corresponding to 10 substances)  Length (cm)  19(26cm)  Standard Mass (g)  760g (both legs)  Function  Antistatic  Cleanliness  Class 1-100 compatible  Type  Clean safety shoes  JIS Standard  JIST8101 compliant  Shape  Middle cut  Color  White  Type of Shoes  boots 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  38. Safety anti-static half boots
    BLASTON Safety anti-static half boots
    Boot-type antistatic shoes suitable for highly clean rooms. It is lightweight and has excellent cushioning properties.
    2018 Trusco page  10 1067  Electrical Resistance Value  10 [[6th power]]-10 [[7th power]] Ω  Type  half  Foot Width  EEEE  Shape  Middle cut  Color  White  Type of Shoes  boots 
    from S$149.90
    Min. 2 days
  39. Conductive slippers
    HURRICANE Conductive slippers
    Conductive slippers. Countermeasure against static electricity
    RoHS directive (corresponding to 10 substances)  Resistance  104~106Ω  Type  Clean shoes  Function  Conductivity  Type of Shoes  Slippers 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  40. Ad clean shoes short type
    GUARDNER Ad clean shoes short type
    It fits the shape of the sole of the foot and does not get tired even when worn for a long time, reducing the burden on the legs. For clean room downflow. * It is not a clean pack.
    Electrical Resistance (Ω)  105~8  Foot Width  3E  Material (Upper)  Artificial leather  Type  Clean shoes  Shape  Middle cut  Material (Sole)  Polyurethane  Type of Shoes  boots 
    from S$149.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 383

Set Ascending Direction