Knee High Boots
Long boots are worn from the bottom of your knees to your feet to prevent dust, dust and static electricity. Used in places where hygiene is important, such as clean rooms and food factories. The material is vinyl chloride and artificial leather, which are hard to generate dust and dust. It seems to be fitted with rubber shirring on the mouth so that it fits under the knee and is easy to remove. Many have light weight and excellent cushioning so that they can work easily for a long time, and many have antistatic measures to prevent static electricity.
Other Related Pages
- GOLDWIN Long boots white 26.5cShape High cut Color White Mass (g) 750 Type Clean shoes Type of Shoes bootsfrom S$139.90Min. 7 days
- GOLDWIN AC boots white 27.0cmSpecification AC compatible Shape High cut Type Clean shoes RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes Bootsfrom S$139.90Min. 5 days
- AS ONE ASPURE Clean Boots (with Zipper / Long)Conductive yarn is woven into the fabric, making it suitable for antistatic environments. A shock absorbing function is added to the sole.Shape High cut Color White Type Clean shoes Grade Class 100 compatible Function Antistatic, cushioning Standard Mass (g) Approximately 580 (both legs) (26cm) Surface Resistance (Ω) Less than 1.0 × 10 9 Type of Shoes boots
- AS ONE ASPURE Clean Safety Boots (With Fastener, Long Type) TCBS-LN seriesConductive yarn is woven into the fabric, making it suitable for antistatic environments. A lightweight polyurethane sole with excellent cushioning properties. Since the toecap is made of resin, it prevents rust from occurring during washing. Impact resistance and pressure resistance Equivalent t... Read MoreShape High cut Color White Type Clean shoes Standard JIS equivalent Conform to Class 100 compatible Function Cushioning and lightweight Material (Toe Protector) PC (polycarbonate) Volume resistivity Less than 1.0 × 10 ^ 9Ω Type of Shoes boots
- MIDORI ANZEN Clean Electrostatic Shoes with Toe Guard HoodIt is a full cap specification that guards the toes that are easily damaged and prevents dust from coming out. Clean room shoes with a wide resin toecap on the toe. The sole of the shoe uses a special design and material to prevent dust generation due to chipping. A fastener type that is easy to ... Read MoreShape High cut Color White Type Clean electrostatic safety shoes Material (Upper) Artificial leather, polyester Material (Sole) New foamed polyurethane 2 layers Standard Mass (grams per one foot) 435(26.0cm) Function Electrostatic Foot Width 3E Material (Toe Protector) Wide resin Compression Load (kN) 10±0.1 Type of Shoes boots
- GUARDNER ADCLEAN Shoes Long TypeIt fits the shape of the sole of the foot and does not get tired even when worn for a long time, reducing the burden on the legs. For clean rooms. * It is not a clean pack.Shape High cut Type Clean safety shoes Material (Upper) Artificial leather Material (Sole) Polyurethane Cleanliness Class 1000 or less Electrical Resistance (Ω) 105~8 Foot Width 3E Type of Shoes bootsfrom S$149.90Min. 2 days
- AS ONE ASPURE Clean Safety Boot without Fastener / Long Type TCBS-NLN SeriesWeaving conductive yarn, it is suitable for antistatic environment. Since there is no fastener, dust generation from the front can be suppressed. Impact resistance and pressure resistance Equivalent to JIS T 8101 L class.Shape High cut Color White Type Clean shoes Standard JIS equivalent Material (Upper) PU (polyurethane) Conform to Class 100 compatible Material (Toe Protector) Polycarbonate Volume resistivity Less than 1.0 × 10 ^ 9Ω Type of Shoes bootsfrom S$129.90Min. 2 days
- GUARDNER ADCLEAN SHOES / Resin tip / Long typeProtect your toes with a resin toe protector. The spacious design eliminates the feeling of pressure on the fingertips. For clean rooms. * It is not a clean pack.Shape High cut Color White Type Clean safety shoes Material (Upper) Artificial leather Material (Sole) Polyurethane Standard Mass (grams per one foot) 840(26.0cm) Electrical Resistance (Ω) 105~8 Foot Width 3E Material (Toe Protector) Resin Class 100 equivalent Type of Shoes bootsfrom S$229.90Min. 2 days
- GOLDWIN Long boots with zipper (electrostatic safety shoes)Antistatic safety boots for clean rooms. Toecap strength for toe protection is L class (JIS T-8101 compliant) Wide toecap is used. Rubber shirring cuffs and velcro adjust belt fit below the kneeShape High cut Color White Type Clean safety shoes Standard L class (JIS T-8101 compliant) Function Antistatic Standard Mass (g) 800g (both legs) Cleanliness Class 100-10000 compatible RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes boots
- GOLDWIN Long Boots with ZipperWith a zipper, it is easy to put on and take off. The rubber shirring cuffs and velcro adjustment belt fit below the knee.Shape High cut Color White Type Clean shoes Cleanliness Class 100-10000 compatible RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes bootsfrom S$169.90Min. 2 days
- TULTEX Cleanroom Shoes (Long) AZ 59703Equivalent to JIS T8103 standard (static electricity in the body is released from the sole to prevent sparks).Specification Anti-electricity, female size compatible Shape High cut Color White Type Clean shoes Material (Sole) Polyvinyl chloride Material (Upper) PVC leather Standard Mass (grams per one foot) 260±10/26cm Type of Shoes boots
- GUARDNER Shoes / Safety Shoes Long Type G7070Protect your toes with a resin toe protector. The spacious design eliminates the feeling of pressure on the fingertips. Lightweight and reduces the burden when walking. It has excellent electrostatic and hydrolyzable properties. For clean room * It is not a clean pack.Specification Toe resin protector Shape High cut Type Clean shoes Material (Sole) PVC bottom Type of Shoes bootsfrom S$199.90Min. 7 days
- MIDORI ANZEN Anti-static Shoes (with Plastic Toe Protector) Hood LanternIt is a full cap specification that guards the toes that are easily damaged and prevents dust from coming out. Clean room shoes with a wide resin toecap on the toe. The sole of the shoe uses a special design and material to prevent dust generation due to chipping. There is no fastener. You can wa... Read MoreMaterial (Cylinder part) Polyester Shape High cut Color White Type Clean electrostatic safety shoes Material (Upper) Artificial leather, polyester Material (Sole) New foamed polyurethane 2 layers Standard Mass (grams per one foot) 415(26.0cm) Function Electrostatic Foot Width 3E Material (Toe Protector) Wide resin Compression Load (kN) 10±0.1 Type of Shoes bootsfrom S$179.90Min. 2 days
- BLASTON Safety anti-static long bootsBoot-type antistatic shoes suitable for highly clean rooms. It is lightweight and has excellent cushioning properties.Shape High cut Color White Type Clean shoes Electrical Resistance Value 10 [[6th power]]-10 [[7th power]] Ω Foot Width EEEE 2018 Trusco page 10 1067 Type of Shoes bootsfrom S$199.90Min. 2 days
- GUARDNER Shoes long typeLightweight and reduces the burden when walking. It has excellent electrostatic and hydrolyzable properties. For clean room * It is not a clean pack.Material Upper: Clarino, Sole: Urethane Shape High cut Type Clean shoes Type of Shoes bootsfrom S$199.90Min. 5 days
- MIDORI ANZEN Clean Electrostatic Shoes Hood Fastener Type SU561 27.0CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 660 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EEE Type of Shoes bootsfrom S$129.90Min. 2 days
- GUARDNER Shoes / safety shoes long type G7760A resin toe protector protects the toes. The spacious design eliminates the feeling of pressure on the fingertips. Lightweight and reduces the burden when walking. It has excellent electrostatic and hydrolyzable properties. For clean room * It is not a clean pack.Shape High cutfrom S$229.90Min. 7 days
- TOYO LINT FREE Clean Boots LongShape High cut Type Clean shoes Type of Shoes bootsfrom S$279.90Min. 4 days
- BLASTON Anti-static long bootsBoot-type antistatic shoes suitable for highly clean rooms. It is lightweight and has excellent cushioning properties.Shape High cut Color White Type Clean shoes Electrical Resistance Value 10^6-10^7Ω Standard Mass (grams per one foot) 315(26cm) Foot Width 3E Type of Shoes boots
- GOLDWIN Bioboots PA9690Safety boots using a special heat-resistant rubber material. The sole of the shoe uses a cubic sole pattern so that it can be used with peace of mind by eliminating slippage as much as possible even in an environment where water is used. An iron core is put in the toe to protect the toe. The stre... Read MoreShape High cut Color White Type Clean shoes RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes bootsfrom S$249.90Min. 9 days
- GOLDWIN Long boots PA9601In addition to dust resistance, it has achieved excellent autoclave sterilization durability. Clean room boots * Sterilization with EOG and ozone is not suitable.Specification Autoclave compatible Material Heat resistant synthetic rubber Shape High cut Type Clean shoes Grade (Guide) Class 1000 RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes bootsfrom S$159.90Min. 17 days
- MIDORI ANZEN Clean electrostatic shoes hood fastener type SU561 26. 5CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 645 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EEE Type of Shoes bootsfrom S$139.90Min. 2 days
- GOLDWIN Boots with AC cuff PA9600Boots made of special heat-resistant rubber material. In order to prevent dust from leaking from the cuffs, a cover made of "Preta III", a material that has both appropriate filterability and breathability and excellent surface strength, is sewn. The cuff is designed to fit the body by ... Read MoreMaterial Preeta Ⅲ + special heat resistant rubber Shape High cut Color White Type Clean shoes RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes bootsfrom S$199.90Min. 9 days
- MIDORI ANZEN Clean electrostatic shoes hood fastener type SU561 26. 0CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 630 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EEE Type of Shoes bootsfrom S$129.90Min. 2 days
- MIDORI ANZEN Clean electrostatic shoes hood fastener type SU561 27. 5CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 675 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EEE Type of Shoes bootsfrom S$139.90Min. 4 days
- MIDORI ANZEN Clean Anti-Static Shoes Hood Fastener Type SU561 24. 5CMThe sole of the shoe uses a special design and material to prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 585 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EE Type of Shoes bootsfrom S$129.90Min. 32 days
- MIDORI ANZEN Clean electrostatic shoes hood fastener type SU561 25. 0CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 600 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EEE Type of Shoes bootsfrom S$129.90Min. 3 days
- MIDORI ANZEN Clean electrostatic shoes hood fastener type SU561 24. 0CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 570 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EE Type of Shoes bootsfrom S$129.90Min. 32 days
- GUARDNER Safety Shoes Long 620 SeriesProtect your toes with a resin toe protector.Type Clean shoes Shape High cut Type of Shoes bootsfrom S$199.90Min. 13 days
- GUARDNER Overshoes (NO. 55) WhiteA long type of shoes for clean rooms with PVC soles. For clean room * It is not a clean pack.Specification Long type Shape High cut Type Clean shoes Material (Sole) PVC bottom Type of Shoes bootsfrom S$159.90Min. 12 days
- GUARDNER Safety Shoes Long 620 SeriesProtect your toes with a resin toe protector. The spacious design eliminates the feeling of pressure on the fingertips.Type Clean shoes Shape High cut Type of Shoes bootsfrom S$229.90Min. 12 days
- MIDORI ANZEN Clean Electrostatic Shoes Hood Fastener Type SU561 22.5CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 525 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EE Type of Shoes bootsfrom S$139.90Min. 32 days
- MIDORI ANZEN Clean electrostatic shoes hood fastener type SU561 25. 5CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 615 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EEE Type of Shoes bootsfrom S$129.90Min. 3 days
- AS ONE Bioclean Shoes (Autoclave Compatible) (Class 100)In addition to dust resistance, it has excellent autoclave sterilization durability. * Avoid sterilization with EOG and ozone.Shape High cut Type Clean shoes Grade Class 100 Type of Shoes bootsfrom S$259.90Min. 4 days
- MIDORI ANZEN Clean electrostatic shoes hood fastener type SU561 23. 0CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 540 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EE Type of Shoes bootsfrom S$129.90Min. 32 days
- GUARDNER Shoes / Safety Shoes Long Type BlueLightweight and reduces the burden when walking. It has excellent electrostatic and hydrolyzable properties. For clean room * It is not a clean pack.Specification Toe resin protector Shape High cut Color Blue Type Clean safety shoes Type of Shoes bootsfrom S$279.90Min. 7 days
- GOLDWIN AC zippered bootsSpecification AC compatible Shape High cut Type Clean shoes RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes bootsfrom S$179.90Min. 2 days
- MIDORI ANZEN Clean electrostatic shoes hood fastener type SU561 28. 0CMShoe soles with a special design and material prevent dust generation due to chipping. A fastener type that is easy to put on and take off. A urethane 2-layer bottom with excellent cushioning and durability. Can be washed. * There is no toe protection performance (toecap).Shape High cut Color White Mass (g) 690 Type Clean electrostatic shoes Electrical Resistance Value 1.0×105~8Ω(23℃ C2) Function Electrostatic Foot Width EEE Type of Shoes bootsfrom S$129.90Min. 4 days
- MIDORI ANZEN GCR1200 full CAP hood white with toe guardA 3D footbed that fits in the shape of the sole of the foot. The heel part fits better, and it is easier to take a stable posture with less foot shake. In addition, the arch cushion and midfoot pad support the arch, which acts as a spring for the foot. The toe spring is raised to prevent tripping... Read MoreSpecification With zipper Color White Type hood Electrical Resistance Value 1.0 × 10 [[5-8 power]] Ω (23 ℃) Foot Width EEE Compression Load (kN) 10±0.1from S$199.90Min. 6 days
- GOLDWIN Long boots white 28. 0cmThe cover has a spacious design without fasteners. A lightweight urethane bottom with excellent cushioning properties. The shape has plenty of space on the little finger side for a comfortable fit.Shape High cut Color White Mass (g) 600 Type Clean shoes Foot Width EEE RoHS directive (corresponding to 10 substances) Correspondence Type of Shoes bootsfrom S$129.90Min. 2 days