Footwear Accessories
Shoes-related products are items such as sprays and insoles that are useful in addition to safety shoes, safety sneakers, and work shoes. In particular, there are many types of insoles, such as highly cushioning materials and types with excellent heat retention. In addition, there is a slipper that is convenient when you are in a leisure area such as outdoors, so you can customize your work shoes. There are also products suitable for hard work sites, such as the instep protector for safety shoes, which can improve the foot protection function. In addition, there are a variety of care products such as deodorant sprays and shoe creams that are effective for the smell of the shoes you are interested in, and it is recommended for those who want to keep their shoes in good condition.
Other Related Pages
- MIDORI ANZEN Upper boots for boots B2 bootsA removable instep protector for toecap boots that protects the instep from falling objects. Attached to toecap boots to protect the instep from falling objects. * If the toecap of boots with toecap performance and the instep protector do not overlap by 3 mm or more, safety may be inadequate.Mass (g) 240 Mass (g / pair) 240 Size (cm) 26~28 Trusco Part No. 405-8798
- Morito Anti-step-out insoleUses "L Protection", a special polyester fabric laminate made by a bulletproof vest fabric manufacturer! Similar to the stepping prevention insole that uses a general metal steel plate, it clears the value according to the JIS standard stepping resistance regulation, and prevents the st... Read MoreThickness (mm) About 0.5 Material Polyester Function Stepping prevention, lightweight
- MIDORI ANZEN Instep Protector for Safety Shoes EA removable instep protector for laces and shoes that protects the instep from falling objects. Attached to safety shoes to protect the instep from falling objects. * Safety shoes with toecap performance, and the overlap between the toecap and the instep protector with work shoes may result in in... Read More
- MIDORI ANZEN Instep pro for sneakersA removable instep protector for sneaker bands that protects the instep from falling objects. Construction industry, manufacturing industry * Safety shoes with toecap performance, and the overlap between the toecap and the instep protector with work shoes may be inadequate in safety unless they o... Read More
- MIDORI ANZEN Instep protector for safety shoes B2 L sizeA removable instep protector that protects the instep from falling objects. For magic bands. Attached to safety shoes to protect the instep from falling objectsMaterial (Core) Aluminum, (Backing) Soft sponge Dimensions, Height x Width (mm) 112 × 170 (when deployed) Mass (g) 135 Size (cm) 26.0~28.0 Trusco Part No. 811-1749 Conform to V4009、RT4009N
- Mueller Japan SOFSOLE (Sofsol) Air Select UnisexExcellent shock absorbing air structure that enables efficient weight transfer. Firmly supports twisting when stepping on. COOLMAC material that controls humidity. Soft gel that smoothes the movement of stepping. U-shaped stability plate that controls the collapse of the arch. A gel heel point th... Read MoreFunction Humidity control, antibacterial
- DONKEL DIADORA Spring Tech InsolesThe hard TPU at the rear holds the arch of the foot on the surface to reduce fatigue. The shock absorber built into the heel protects the foot from the impact when landing.Color Black Material (Back) EVA、TPU Material (Surface) Polyesterfrom S$19.99Min. 2 days
- Mueller Japan SOFSOLE AthleteAthlete has an energy return structure in which the gel on the forefoot and heel absorbs the impact and changes it to the next movement. Lightweight yet reduces the burden of landing impact and efficiently converts energy into athletic performance. Arch structure that supports the arch. The gel o... Read MoreFunction Humidity control, antibacterial
- Goriki Island Brass shoehorn + shackle SWIt is a shoehorn made of brass. The design of the "shackle", which is a ship's equipment. It fits in your hand, so you can use it while sitting or carry it around. The size is easy to use, so it's perfect as a gift. The shackle ornament part is convenient to hook and store. Plea... Read MoreWidth x Length (mm) 45×121 Material Brassfrom S$27.99Min. 10 days
- MIZUNO Flat shoe lace with lame (flat type)Mizuno Green Grade, a new certification standard for environmentally friendly products, bronze medal Running land indoorWidth (mm) 6 Material Polyester (PET RECYCLE 50%)from S$5.69Min. 5 days
- MATSUDA EI PP shoe spatulaMass (g) 420 TKG Part No. (2017) 6-2242-1801 TKG Part No. 8-2415-1201 Overall Length (mm) About 435 Material PPfrom S$38.99Min. 3 days
- Violet Bright Violet Bright Starter KitNew sneaker outsole cleanerMaterial Towel: 70% polyester, 30% nylon Capacity (g) 150g Acidic / Alkaline Acidicfrom S$48.99Min. 6 days
- Mueller Japan SOFSOLE (Sofsol) Air Arch4/5 size insole that makes opening and closing of the arch comfortable. The air capsule structure supports the opening and closing movement of the arch. Heel bump that softens the impact of landing. Deep heel construction for safe heel landing. COOLMAX material that controls humidity.from S$25.99Min. 6 days
- MonotaRO Insole Ventilation typeA breathable insole with antibacterial and deodorant processing. It also has moderate cushioning and makes the inside of shoes comfortable. The cup shape prevents slippage in the shoes. The surface of the insole is processed like a mesh. As an insole for shoes * The color may be slightly differen... Read MoreMaterial EVA, chemical fiber Color (Front) Red Color (Back) Sky blue
- MonotaRO Insole Shock absorption typeAn antibacterial and deodorant processed insole with shock absorption. Specializing in the cushioning of the heel, it softens the impact on the foot during work. The cup shape prevents slippage in the shoes. The surface of the insole is processed like a mesh. You can cut the toe side with scissor... Read MoreFunction Antibacterial and deodorant Color (Front) Beige Color (Back) Black x yellow-green Material EVA, latex, chemical fiber
- MonotaRO Insole Prevention of steppingAn insole that protects the sole of the foot from piercing nails and glass fragments. Since it has a thick stepping prevention plate, it is inferior to polyester in terms of flexibility, but it has outstanding strength. By inserting an insole, your shoes can be transformed into anti-stepping shoe... Read MoreThickness (mm) About 0.8 (core) Mass (g) Approx. 100 / one leg Color Black
- MIDORI ANZEN Cup insoleThe highly cushioned material and unevenness hold the foot in the shoe and reduce fatigue. Comfortable with antibacterial and deodorant processing. For measures against stuffiness of safety shoes and work shoes, and improvement of cushioning.Mass (g / leg) 80
- TRUSCO Insole Sheet for Work Shoes (Perforated Type)A breathable mesh insole with excellent antibacterial and deodorant properties. Efficiently absorbs the impact of the heel. For measures against stuffiness of safety shoes and work shoes, and improvement of cushioning.
- Morito Safety insoleSince it contains a stainless steel plate with a thickness of about 0.5 mm, it prevents nails and glass fragments from penetrating from the sole. (JIS T8101 Penetration resistance P 1100N (112.2kgf)). Furthermore, the insole body is three-dimensionally molded with synthetic resin (EVA) to fit the... Read MoreStep-through resistance (N (kgf)) 1100(112.2) Material (Surface) Polyester
- MonotaRO Insole felt typeIt is a felt material insole of a bargain pack that emphasizes price. It has moderate cushioning properties. Since there is no front and back, you can use it with either foot. You can easily cut it with scissors according to the size of your shoes. As an insole for shoes * Do not use for any othe... Read MoreThickness (mm) About 5.5 Size Free (23.0-28.0cm) Color Gray Material felt
- Muraki Solvo insole for safety shoes (high impact absorption type)It makes full use of the artificial muscle "Sorbo" and is effective in preventing foot, knee and lower back disorders and reducing fatigue. Antibacterial and deodorant processing. Used as an insole for safety shoes.Function High impact absorption type Material (insole) Sorbo (polyurethane), polyester, cotton
- Sanwa Manufacturing Shoepon Shoes CoverYou can attach the shoe cover with one touch just by stepping on it. There is no need to prepare slippers, and you can enter the room with your shoes on. It is useful in various scenes such as events, showrooms, and factory tours. A replacement shoe cover exclusively for shoe pons.Material PE
- MonotaRO Instep protectorA protector that protects the instep from falling objects. It can be attached to a lace shoe type with a toecap. It's easy because you just put the shoelaces through the holes in the protector. Please attach it so that it overlaps the toecap part by 3 mm or more. As protection for the instep ... Read MoreColor (Front) Black, (Back) Silver Dimensions, Height x Width (mm) 118×155 Mass (g) 80 / sheet Material Aluminum Size Free
- MIDORI ANZEN Cup insole with step-out prevention plateIt has a stainless steel step-prevention plate that protects the sole of the foot from sharp objects. Prevention of stepping accidents when stepping on sharp objects.Thickness (mm) About 0.5 Function Stepping prevention
- COLUMBUS Metallic shoehorn blackA shoehorn with a length of 50 cm.Width (cm) 4.3 Overall Length (cm) 50.2 Color Black Material Polypropylene resin
- Johnson Company Kiwi oily shoe creamUsing various high-grade waxes such as natural carnauba, it is popular for its luster and nobi. The wax film protects it from scratches and dirt, and for a while after cleaning, just wipe it with a cloth to maintain its luster.
- MonotaRO ShoelaceA replacement shoelace that is ideal for safety shoes and safety shoes. There are 3 types of length variations, so you can use it from short shoes to long lace-up type shoes. For various safety shoes and safety shoes * Do not use for any other purpose. * Please choose the one with the optimum len... Read MoreColor Black String Type Flat string Material Polypropylene
- Nisshin Rubber Hyper V for snow and snow Studless soleHyper V-equipped studless sole with excellent slip resistance The soft special rubber and stepped design provide firm grounding even on uneven ground due to ice and snow or on smooth floors such as marble. "Soft rubber combination" & " No spike pins ", so it won't dama... Read MoreMaterial Rubber (non-oil resistant)
- Simon Simon Insole 001A cup insole molding with a shock absorbing pad on the heel gently and firmly supports walking. Ventilation holes reduce foot stuffiness and keep you fresh. Transportation, warehousing, and other general work. * Please note that the static electricity elimination function will be impaired when us... Read MoreManufacturer Product Code 2216930 Material Ethylene vinyl acetate (EVA)
- Morito is-fit liquid shoe creamA liquid shoe cream that is easy to clean and gives a glossy appearance just by applying it.Acidic / Alkaline Emulsifiability
- CO-COS NOBUOKA Bargain felt insolesIt's a great value 7-pair pack, so it's replaced every day for a clean and comfortable fit.Size Free Color Gray
- COMPAL One-touch anti-slipSix spikes are great for icy roads. For snowy roads, compressed snow, and frozen roads. For edible wild plants, mowing, and leisure. Can be worn from boots to sneakers!Material Body / synthetic rubber, spike / iron Function (Number of spikes) 6
- Sanwa Manufacturing Automatic Shoe Covers Dispenser Shoe-PongYou can attach the shoe cover with one touch just by stepping on it. There is no need to prepare slippers, and you can enter the room with your shoes on. It is useful in various scenes such as events, showrooms, and factory tours.Mass (kg) 1.35 Outer Dimensions (cm) 42×21.5×13 As ONE Part Number 8-4069-01 Trusco Part No. 819-3912 Included Accessories Exclusive shoe cover x 100 Material PP plastic
- MonotaRO Non-slip spike Easy installationEasy to put on and take off anti-slip spikes. Since it is made of rubber, it can be stretched and attached from the top of the shoes. It is a convenient product to prevent slipping on light snowy roads and grasslands. There are 6 spikes in total, 4 in the front and 2 in the rear. Snowy roads, mou... Read MoreMaterial (Body) Synthetic rubber, (Spike) Steel Function (Number of spikes) 6 Size (cm) M(23.5~26.0)
- Sorbo Sorbolite electrostatic insoleIt reduces foot fatigue and troubles and prevents the human body from being charged. An insole dedicated to antistatic shoes that eases the burden on the feet, hips, and knees. Uses sorbothane on the heel and toes to absorb the impact on the foot. Even if it is used for a long time, it does not s... Read MoreColor Grayfrom S$27.99Min. 2 days
- Simon Simon Insole 003 (with stepping prevention plate)A cup insole on the heel that firmly supports the heel and suppresses wobbling of the foot and body. With a shock absorbing pad on the heel. Antibacterial and deodorant with a refreshing stainless steel plate (0.5 mm thick) inside the shoe. An insole with a step-through prevention plate that is u... Read MoreManufacturer Product Code 2228840 Material EVA sponge
- TRUSCO Laces for safety shoesAs a replacement string for safety shoes.Color Black
- Mueller Japan SOF sole air plusBecause the insole was developed for the sports scene, it produces outstanding shock absorption and shock conversion into kinetic energy to generate energy return. Ideal for those who have a lot of strain on their legs, knees, and hips due to standing work. When wearing hard shoes such as work sh... Read MoreType unisex
- Arakawa Sangyo German brush BristolA medium-sized brush that uses 100% high-grade pig hair and is easy to polish. The pattern is made from high-grade beech wood with a natural white wood finish and branded. It is hard and chewy, so it is ideal for applying emulsifying cream. With continued use, the cream will adhere to the ends of... Read MoreDimensions, Length L x Width W (mm) 160×45 Bristle Length (mm) 18 Material (Bristle) Pig hair