Industrial Construction Insoles
The insoles for stepping prevention are shoe insoles used at work sites to prevent accidents. Construction and demolition work involve a lot of glass and nails, and soft soles can lead to dangerous situations such as stepping on them or causing an unexpected accident. We have insoles made from a variety of materials, from soft fabrics to sturdy stainless steel plates, so you can work safely with your shoes. There are cup insole types that are comfortable to wear, as well as antibacterial and deodorizing functions, so you can choose from a wide variety of items.
- Morito Anti-step-out insoleUses "L Protection", a special polyester fabric laminate made by a bulletproof vest fabric manufacturer! Similar to the stepping prevention insole that uses a general metal steel plate, it clears the value according to the JIS standard stepping resistance regulation, and prevents the st... Read MoreMaterial Polyester Function Stepping prevention, lightweight
- MonotaRO Insole Prevention of steppingAn insole that protects the sole of the foot from piercing nails and glass fragments. Since it has a thick stepping prevention plate, it is inferior to polyester in terms of flexibility, but it has outstanding strength. By inserting an insole, your shoes can be transformed into anti-stepping shoe... Read MoreColor Black Mass (g) Approx. 100 / one leg
- Morito Safety insoleSince it contains a stainless steel plate with a thickness of about 0.5 mm, it prevents nails and glass fragments from penetrating from the sole. (JIS T8101 Penetration resistance P 1100N (112.2kgf)). Furthermore, the insole body is three-dimensionally molded with synthetic resin (EVA) to fit the... Read MoreMaterial (Surface) Polyester Step-through resistance (N (kgf)) 1100(112.2)
- MIDORI ANZEN Cup insole with step-out prevention plateIt has a stainless steel step-prevention plate that protects the sole of the foot from sharp objects. Prevention of stepping accidents when stepping on sharp objects.Function Stepping prevention
- Simon Simon Insole 003 (with stepping prevention plate)A cup insole on the heel that firmly supports the heel and suppresses wobbling of the foot and body. With a shock absorbing pad on the heel. Antibacterial and deodorant with a refreshing stainless steel plate (0.5 mm thick) inside the shoe. An insole with a step-through prevention plate that is u... Read MoreMaterial EVA sponge Manufacturer Product Code 2228840
- NOSACKS Insoles for safety shoesJIS T 8101 "Punching resistance P (1100N or more)" has been achieved by laminating high-density and high-strength polyester fibers. Protects your feet from stepping accidents such as dismantling work sites, demand is increasing in offices, schools, and homes as disaster prevention stock... Read MoreMaterial Polyester fiber
- MIZUNO Step-through prevention insoleDisaster prevention insolesColor Navy
- K-WORK IS-2 Safety insole for undergroundIt is an insole for jikatabi that prevents stepping. The cup insole type is extremely comfortable to wear. Has excellent sweat absorption and antibacterial and deodorant properties.Material Stainless steel, EVA, synthetic fiber
- Lifetaste Foot rescue (step-out prevention sole)Light and strong resin material. Prevents nails, glass pieces, etc. from penetrating the soles of the feet! Safe and secure insoles and cushioning materials make it hard to get tired even over long distances. Prevents dangerous objects from stepping underneath while walking normally. Convenient f... Read MoreMaterial (Surface) EVA
- K-WORK IS-1 Safety insoleIt is a stepping prevention type insole with stainless steel plate. The cup insole type is extremely comfortable to wear. Has excellent sweat absorption and antibacterial and deodorant properties.Material Stainless steel, EVA, synthetic fiberfrom S$17.99Min. 6 days
- SUNDANCE Footstep prevention insole FS-343Material Cotton, stainless steel, EVA
- MARUGO Insole with anti-step-out function Sole barrierFiber insoles are easy to bend and allow natural walking. Because it is a free size, you can cut it with scissors and insert it into your shoes. It has a penetration force of 1100N or more in a test that complies with the JIS stepping resistance test. It has antibacterial and deodorant functions ... Read MoreMaterial Polyester Color White Function Anti-stepping, antibacterial, deodorant RoHS directive (corresponding to 10 substances) Correspondence
- NOSACKS Insoles for safety shoesJIS T 8101 "Punching resistance P (1100N or more)" has been achieved by laminating high-density and high-strength polyester fibers. Excellent flexibility that fits the flexion of the sole of the foot, and since the material is only fiber, it is light and can be washed by hand. Protects ... Read MoreMaterial Polyester fiber Mass (g) 111
- FUKUYAMA RUBBER IND Insole to prevent stepping outThe burr is good and you don't get tired easily. Uses JIS T 8101 compliant stainless steel plate. Guards the soles of the feet during construction and demolition work.Material Stainless steel plate, cotton Standard Conforms to JIS T8101from S$37.99Min. 2 days
- ESCO 26.0cm insole with step-out prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet.Material Polyurethane, polyesterfrom S$19.99Min. 3 days
- ESCO 27.0cm insole with stepping prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet.Material Polyurethane, polyesterfrom S$19.99Min. 3 days
- OTAFUKU GLOVE Step-in insolesProtect your feet from sharp objects such as nails and broken glassfrom S$19.99Min. 4 days
- HANSHIN SHAVING Anti-step-out insoleMaterial Polyester + stainless steel, EVA sponge Function antibacterial Step-through resistance (N (kgf)) Over 1100from S$29.99Min. 7 days
- ESCO 26.5cm insole with step-out prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet.Material Polyurethane, polyesterfrom S$19.99Min. 3 days
- ESCO 25.5cm insole with stepping prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet.Material Polyurethane, polyesterfrom S$19.99Min. 3 days
- ESCO [LL] Insole with step-out prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet. A cup insole that firmly supports the heel and suppresses wobbling of the foot and body. With a shock absorbing pad on the heel. The inside of shoes is refreshing with antibacterial and deodorant. S... Read MoreMaterial Nylon mesh, stainless steel, EVA Size LL
- Suzuki Sangyo FUJI MARK Safety insoleContains stainless steel plate to prevent nails and glass pieces from penetrating from the sole. As it is three-dimensional molded, it fits on the sole of the foot and the foot does not slip easily.Color Beige RoHS directive (corresponding to 10 substances) Correspondencefrom S$14.99Min. 5 days
- ESCO 25.0cm insole with stepping prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet.Material Polyurethane, polyesterfrom S$19.99Min. 3 days
- Metropolis Stepping insole + SlimAS for menSafe walking in dangerous areas Put it in your shoes to prevent stepping * Cut to the size of shoes and useMass (g) 64 x 2 Step-through resistance (N (kgf)) 2290[233] RoHS directive (corresponding to 10 substances) Correspondencefrom S$53.99Min. 7 days
- ESCO [L] Insole with step-out prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet. A cup insole that firmly supports the heel and suppresses wobbling of the foot and body. With a shock absorbing pad on the heel. The inside of shoes is refreshing with antibacterial and deodorant. S... Read MoreMaterial Nylon mesh, stainless steel, EVA Size Lfrom S$39.99Min. 3 days
- Metropolis Stepping prevention insole + SlimAS for womenSafe walking in dangerous areas Put it in your shoes to prevent stepping * Cut to the size of shoes and useMass (g) 52 x 2 pieces Step-through resistance (N (kgf)) 2290[233] RoHS directive (corresponding to 10 substances) Correspondencefrom S$53.99Min. 7 days
- MIZUNO Stepping prevention insoleA stainless steel plate is inserted in the insole to prevent piercing, making it more comfortable to wear than an insole without a stainless steel plate. Performance (compression resistance/impact resistance of the toecap/impact energy absorption of the heel) can be maintained. Mizuno JSAA standa... Read Morefrom S$29.99Min. 5 days
- MURAI Shoesfit.com Zero Hazard Insoles 2 95 Safety ShoesAnti-stepping insoles that protect your feet from dangerous objects such as "nails", "glass" and "rubble" [Zero Hazard Insoles 2] (1) [Effect of stepping prevention]: It has about twice the strength (2,010 Newton) of 1,100 Newton (JIS T8101), which prevents dangerous... Read MoreMaterial Polyester +/+ polyether Color Gray Standard Step resistance standard: JIS + T8101 Sex unisexfrom S$27.99Min. 2 days
- KITA Safety Protect Insole Step-out PreventionUses special fiber with excellent flexibility to protect your feet from scraps of nail glass from the sole! Excellent cushioning is achieved by using excellent polyurethane foam resin for the entire insole. A voluminous cushioning material is used on the heel to reduce fatigue. By using a materia... Read MoreColor Black x redfrom S$19.99Min. 2 days
- ESCO [M] Insole with stepping prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet. A cup insole that firmly supports the heel and suppresses wobbling of the foot and body. With a shock absorbing pad on the heel. The inside of shoes is refreshing with antibacterial and deodorant. S... Read MoreMaterial Nylon mesh, stainless steel, EVA Size Mfrom S$39.99Min. 3 days
- ESCO 28.0cm insole with stepping prevention plateContains a stainless steel stepping prevention plate (0.5 mm) that protects the soles of the feet.Material Polyurethane, polyesterfrom S$19.99Min. 3 days
- Lifetaste Foot Rescue Anti-skid Insoles for ToddlersPrevents nails protruding from rubble during an earthquake and broken glass from penetrating the soles of your feet. For foot protection during an earthquake *This product is intended to prevent penetration from directly below, so it is not effective against piercing from the top or side of the s... Read MoreColor White Size Sfrom S$14.99Min. 6 days
- HANSHIN SHAVING F-11 Footstep prevention insoleConfirm the thorough use of safety belts Colorful fluorescent stickers.Discontinued
- HANSHIN SHAVING F-11 Footstep prevention insoleA special resin fiber insole that can be bent 180 degrees to prevent stepping. For construction / general work / disasterSuitable for (Shoe size) 27.5-30cm Mass (g) 145 Function Lightweight Material (Back) 100% polyester elastomer Material (Outside) 80% cotton, 20% rayonDiscontinued
- MARUWA CHEMICAL ZeoinsoleAlthough it is a thin insole, it has excellent cushioning properties. Has antibacterial and deodorant performance due to natural zeolite and cesion. * Acetic acid reduction rate 99.2% The insole is the sheet used for mats under the portable toilet. Since the mount of the package serves as a cut g... Read MoreSuitable for (Shoe size) 20-30cm Material Foam EVA, zeolite, sesion Color BlackDiscontinued
- Simon Insole 003 with step-out prevention plateProtects your feet from piercing nails, glass, etc. Uses a kanoko woven lining with excellent hygroscopicity. A low-resilience material is used for the heel. Excellent shock absorption reduces the burden on the legs and waist. Prevents nails from being stepped on by a stainless steel plate.Discontinued
- Morito Safety insoleThe insole body is three-dimensionally molded with 0.5 mm thick stainless steel plate and synthetic resin to fit the sole of the foot and prevent the foot from slipping in the shoes during work. Uses "Bioguard material", a human-friendly material with excellent antibacterial properties,... Read MoreDiscontinued