Workwear
Working wear is work clothes such as work clothes, blousons, and innerwear. Unisex blousons are used not only for construction sites but also for office work and uniforms. Cotton and polyester work clothes are easy to move with functional sewing, and are suitable for various fields such as maintenance. Aprons that can be easily put on and taken off on clothes are available in water-resistant types such as vinyl chloride and are recommended for the food processing industry. There are different functions such as a type using anti-static cotton and a type that can be washed repeatedly so that it can be used repeatedly.
Other Related Pages
- MonotaRO Jumpsuit Cotton BlendSimple design jumpsuit clothes made of thin fabric. The waist stretch pleats make it easy to bend and stretch the waist. Uses a convenient two-stage type pocket that allows you to sort stored items on both chests. With a convenient pocket on the left sleeve for inserting a pen. * This product wil... Read MoreMass (g/m2) 190 sleeve Long sleeve Type Long sleeve jumpsuit clothes Fabric Twill Mix Rate (%) polyester 65, cotton 35
- MonotaRO Cargo pants one tuckCargo pants with one-tuck for all seasons. Pants made of T / C material that is durable and less likely to wrinkle. Can be used with blouson of the same material and color. Since it has rubber on the sides, it has a wide waist circumference. Both front, both back (with left button), with pockets ... Read MoreInside Leg Length (cm) 78 Color Navy Type One tuck cargo pants Hemming Possible Fabric Twill Mix Rate (%) polyester 65, cotton 35
- Kajimeiku T / C Jumpsuit ClothesWith reference to the movement during climbing, I thought about the ease of movement of the legs first. Functional sewing (climbing cut) makes it easy to move with less cramped feeling. Work clothes with a slim type design. Manufacturing industry, maintenance industry, service industry, etc. * Th... Read MoreCloth thickness (mm) 0.035~0.04 Mass (g/m2) 200 sleeve Long sleeve Type Long sleeves Fabric TC twill Mix Rate (%) polyester 65, cotton 35
- MonotaRO Work pants one tuckWork pants with one tuck for all seasons. Pants made of T / C material that is durable and less likely to wrinkle. Can be used with blouson of the same material and color. Since it has rubber on the sides, it has a wide waist circumference. With pockets on both front and back (with left button). ... Read MoreInside Leg Length (cm) 78 Color Navy Hemming Possible Fabric Twill Type Work pants Mix Rate (%) polyester 65, cotton 35
- Atack Base 1515-30 100% Cotton CoverallA 100% cotton coverall (work clothes) that is popular for its ease of use and design, such as a double pocket with a zipper (right chest) and a knee pad. With knees cut back so that the knees do not stretch even if you bend down. * The color of the product may look slightly different depending on... Read MoreMix Rate (%) 100 cotton Mass (g/m2) 175 sleeve Long sleeve Type Long sleeves Hemming Possible Insert name Possible Fabric Twill
- Kajimeiku Next Soldier blousonA wide variety of military jackets. A fleece is attached to the inside of the collar that comes into direct contact with the skin to enhance the warmth. The right chest pocket has a flap for convenient storage of valuables. The waist has a rubberized jar ring that fits your body, and the cuffs ar... Read MoreType Long sleeve blouson Fabric Polyester twill
- JICHODO Cold Pilot JumperWarm with a collar boa. As it is made of cotton, it is also ideal for work areas where sparks are scattered. * The color of the product may look slightly different depending on the environment of your computer. note that.Function Cold weather RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Work blouson long sleeveA long-sleeved blouson for all seasons. Work clothes made of T / C material that is durable and less likely to wrinkle. Can be used with pants of the same material and color, and cargo pants. There are pockets on both chests, pockets on both sides, a pen on the left sleeve, and a zipper pocket on... Read MoreType Long sleeve blouson Color Navy Insert name Possible Fabric Twill Mix Rate (%) polyester 65, cotton 35
- SOWA 29014 OverallsAlso for farm work! Easy-to-use overallsInside Leg Length (cm) 78 Classification Classic Mix Rate (%) Cotton 35 Polyester 65 Type overalls
- ALT CORPORATION BF-503 Body Fine Long Sleeve Blouson (Unisex) (Spring / Summer)It doesn't wrinkle easily and can be washed completely! Work clothes made from Toray domestic materials. Excellent water absorption and quick-drying keeps you dry and dry. There is also a female size (SS) so you can pair coordinate. * The color of the product may look slightly different depen... Read MoreSeries Body fine BF-500 series RoHS directive (corresponding to 10 substances) Correspondence Type Long sleeve blouson Fabric Orish (Toray domestic materials) Mix Rate (%) Polyester: 80, cotton: 20 Insert name Possible Suitable Season Spring and summer
- I'Z FRONTIER Stretch 3D cargo pants"The pioneer of stretch workwear that revolutionized the industry. Its exquisite comfort is a proof of authenticity." The fusion of the carefully selected silhouette and stretch material realizes the ultimate comfort. A highly complete work style that renews the silhouette of convention... Read MoreInside Leg Length (cm) 80 Mix Rate (%) 98 cotton, 2 polyurethane Type Cargo pants
- FORECAST T / C stretch cargo pants 6774Work cargo pants made of elastic material that is easy to move. Equipped with a coin pocket on the right side pocket. The loop has a D-can that can be used to fasten key chains. Adjust tab with hook-and-loop fastener that allows you to adjust the waist to your preferred fit. Deodorant tape is sew... Read MoreMix Rate (%) 70 cotton, 28 polyester, 2 polyurethane Type Cargo pants
- Atack Base 517-1 Single Pleated Cargo Pants (for Spring and Summer)Simple design and sturdy work clothes with one-tuck cargo pocket with mobile phone pocket * The color of the product may look slightly different depending on the environment of your computer. note that.Series 511 series Inside Leg Length (cm) 78 Type One tuck cargo pants Hemming Possible Fabric Twill Mix Rate (%) polyester 65, cotton 35
- Kajimeiku Polyester jumpsuit 2294The one-piece design in a tethered style is ideal for work and leisure that are easily soiled. Water repellent specification. With pockets on the chest and hips. The hood can be stored in the collar. You can easily make the hem a hopping style (hem squeezing). The front zipper is a slider that ca... Read MoreMix Rate (%) 100% polyester Mass (g/m2) About 50 Occupation scene Car and motorcycle maintenance sleeve Long sleeve Type Long sleeve jumpsuit Fabric Polyester taffeta Function Water-repellent
- Atack Base 511-6 Long-sleeved shirt (for spring and summer)Work clothes with a sophisticated casual design. With Norfolk mesh With chest / pen holder With mobile phone pocket Elbow pleated sleeve pocket With pen holder * The color of the product may look slightly different depending on the environment of your computer. note that.Series 511 series Mix Rate (%) 65% polyester 35% cotton% sleeve Long sleeve Type Long sleeve shirt Function Norfolk mesh Insert name Possible Fabric Twill
- MonotaRO Mesh vestA convenient vest that can be used as an outer or inner. By using mesh material on the front and back, it is lightweight and has excellent breathability. The right chest pocket has a flap with a hook-and-loop fastener to prevent it from falling even when storing a smartphone. The left chest pocke... Read MoreColor Navy Type Vest
- FUKUTOKU HUMMER Summer long-sleeved jumpsuit stripeMass (g/m2) 160 Inside Leg Length (cm) 76 sleeve Long sleeve Type Long sleeve jumpsuit Mix Rate (%) polyester 65, cotton 35 Fabric poplin
- ALT CORPORATION BF-502 Body Fine Short Sleeve Blouson (Unisex) (Spring / Summer)It doesn't wrinkle easily and can be washed completely! Work clothes made from Toray domestic materials. Excellent water absorption and quick-drying keeps you dry and dry. There is also a female size (SS) so you can pair coordinate. * The color of the product may look slightly different depen... Read MoreSeries Body fine BF-500 series RoHS directive (corresponding to 10 substances) Correspondence Fabric Orish (Toray domestic materials) Mix Rate (%) Polyester: 80, cotton: 20 Insert name Possible Type Short sleeve blouson Suitable Season Spring and summer
- XEBEC 1494 Long Sleeve Blouson (Unisex) (Spring / Summer)The draping banzai cut allows smooth movement of the shoulders and arms, greatly improving workability. Achieve high quality & low price. * The color of the product may look slightly different depending on the environment of your computer. note that.Dimensions (cm) (Chest pocket) width 15.5 x depth 17.5 Series 1480/1490 series Function Antistatic material sleeve Long sleeve Type Long sleeve blouson Mix Rate (%) polyester 65, cotton 35
- SOWA 9300 CoverallThere is no yoke or norfolk to make it easy to insert color jumpsuit prints using standard T / C twill material that is easy to handle.Mix Rate (%) Cotton 35 Polyester 65 Classification Jumpsuit sleeve Long sleeve Type Long sleeves
- SOWA 9800 bridgingPopular item! 100% cotton color jumpsuit to choose from 11 colorsMix Rate (%) 100 cotton Classification Jumpsuit sleeve Long sleeve Type Long sleeves
- Murakami Hifuku Personality Short Nikka 7895Stubbornly tough face, comfortable to wear, easy to move, tough construction that can be used hard without collapsingMix Rate (%) 100% polyester Inside Leg Length (cm) 65 Type Nikka
- JICHODO 84500 long sleeve blouson (for spring and summer)The comfort and durability of Soft Burberry continues to be loved in the field. Comfortable work starts with choosing the best clothing, so high quality and low price. A timeless orthodox design. In addition, we firmly pursue basic aspects such as soft comfort and durability. It is a new standard... Read MoreMaterial (Front fastener, button) metal Mix Rate (%) 65% polyester 35% cotton% Series 80500/84500 series RoHS directive (corresponding to 10 substances) Correspondence sleeve Long sleeve Type Long sleeve blouson Insert name Possible Fabric Soft Burberry (antistatic material)
- CO-COS NOBUOKA Stretch lightweight cargo pants G-465High-performance hybrid material that combines light weight, stretch, and quick-drying sweat absorption. Lightweight material makes it easy to move. Comfortable to wear for a long time. High sweat absorption and quick drying for a comfortable fit. Reduces stickiness of sweat. Honeycomb structure ... Read MoreMix Rate (%) 100% polyester Inside Leg Length (cm) 83 Type Cargo pants Material Honeycomb stretch
- JICHODO 40901 Stretch two-tuck pants (for fall and winter)It is a popular item that uses stretch-lined cotton twill to improve comfort and stretchability, and responds to satisfaction in every work scene. * The color of the product may look slightly different depending on the environment of your computer. note that. * Items with an "H" on the ... Read MoreSeries 40900/48070 stretch lined cotton series Fabric Back cotton twill RoHS directive (corresponding to 10 substances) Correspondence Hemming Possible Type Two tuck pants Function Use antistatic material, stretch
- XEBEC 34000 100 cotton cotton clothes (easy removal fastener) (unisex)Comfortable jumpsuit (work clothes) (work clothes) with a power net with excellent elasticity and breathability and easy-to-detach zipper specifications. * The color of the product may look slightly different depending on the environment of your computer. note that.Mix Rate (%) 100 cotton Mass (g/m2) 180 Function Elastic, breathable sleeve Long sleeve Type Long sleeves Other The weight of the dough is a guide. Fabric Twill
- BIG FIELD T / C long sleeve coverallCoveralls and overalls that are active in a variety of situations, from men to women. Classic style coveralls and overalls made from T / C material that does not wrinkle easily and dries easily. It is useful in various scenes such as gardening, farm work, DIY, car and motorcycle maintenance.sleeve Long sleeve Type Long sleeves Material T / C twill 80% polyester, 20% cotton
- BURTLE Short-sleeved shirt 707Mix Rate (%) 100% polyester sleeve Short sleeve Type Short sleeve shirt
- JICHODO 45610 Vest (Spring / Summer)100% cotton classic style work clothes that can be worn by anyone. Burberry's solid material. * The color of the product may look slightly different depending on the environment of your computer. note that.Mix Rate (%) 100 cotton Series 41600/45600 series RoHS directive (corresponding to 10 substances) Correspondence Function Field note support Insert name Possible Fabric Summer Twill Type Vest
- JICHODO 44101 [Product Electric Control] One-tack Pants (For Spring / Summer)Price, durability and comfort. The best first place. A uniform (work clothes) with a soft texture, durability that responds to hard work, and a reasonable price. This series is recommended for workers who choose the best balance. * The color of the product may look slightly different depending on... Read MoreFunction Control RoHS directive (corresponding to 10 substances) Correspondence Type One tuck pants Hemming Possible Specification Use of antistatic material Mix Rate (%) polyester 65, cotton 35
- SOWA 9009 Kids ConnectChildren's workwear that can be used widely from events to everyday wearMix Rate (%) 100 cotton Function Excellent sweat absorption Specification Hidden Velcro, Accordion Pleated Classification Jumpsuit sleeve Long sleeve Type Long sleeves
- BURTLE 1101 Jacket (Spring / Summer)Tough and casual American workwear has been arranged into a popular street style. The material is made in Japan, and the body cooler is installed to always provide a comfortable fit. It is the first place with an impact. * The color of the product may look slightly different depending on the envi... Read MoreType Long sleeve jacket Fabric Soft Burberry Mix Rate (%) polyester 65, cotton 35
- Murakami Hifuku HOOH + cargo pants (stretch) + 6804Inside Leg Length (cm) 80 Series HOOH Mix Rate (%) Polyester 90, polyurethane 10
- JICHODO 75001 no tuck pantsIntroducing the casual basic stylish workwear brand "Z-DRAGON". Workwear that continues to grow with workers working in various fields. A new style that is casual and basic yet stylish. Not only as a uniform for companies, but also as a fashion-conscious individual worker, the sophistic... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type No tuck pants Fabric Stretch summer twill Mix Rate (%) polyester 65, cotton 35
- XEBEC Summer clothing 9280Highly manoeuvrable summer garment A classic summer garment with a soft texture that is shrink-proof and wrinkle-proof for a crisp look. Pleated ron and XE cut are used for the design with plenty of space. We are proud of the mobility to cope with violent movements. Antistatic work clothes. Soft ... Read MorePocket dimensions (width W x height H) (cm) 13×16 Material 65% polyester 35% cotton% Function Antistatic, breathable sleeve Long sleeve Type Long-sleeved clothing Material (Fastener) Resin Fabric Soft summer twillfrom S$129.90Min. 4 days
- TS DESIGN(Top Shaleton Sports) 5116 Jacket (annual)Double chest zipper pocket, multi-sleeve pocket, adjuster, back shoulder embroidery * SS and S sizes are ladies' silhouettes.Type Jacket
- BURTLE Cargo trousers 5512HBColor No. 35 Mix Rate (%) 65 cotton, 35 polyester Color Black Type Cargo pants Material Herringbone, anti-static care designfrom S$58.99Min. 4 days
Filter by categories