All Category

Protective Clothing / Special Work Wear

Protective clothing is work clothing with barrier performance that protects against dust particles and liquid splashes. There are many types of rubber-attached cuffs, waists, and hoods that prevent liquids from adhering to them, and they are used in various work sites such as painting / painting, pesticide spraying and dust / powder handling. There is also a type that protects from dirt and harmful dust, such as chemical protective clothing for asbestos. Disposable disposable caps, shoe covers, and apron types are also available and should be worn on highly dirty work sites.
View : Grid List
Filter

Items 1 - 40 of 1793

Set Ascending Direction
  1. With arm cover + jersey
    MonotaRO With arm cover + jersey
    Ideal for preventing arm stains and accidents. One side is a jersey specification and the other side is a rubber specification product. With a jersey, you won't feel tired from tightening even after long hours of use. For arm protection and dirt prevention in light work * Do not use for any o... Read More
    Material  100% cotton  Overall Length (cm)  About 36  Color  Black  Size  Free 
    Rating:
    87%
    from S$2.59
    Min. 2 days
  2. Barrier Man (R) Hooded Coverall P3040
    Nikko Bussan Barrier Man (R) Hooded Coverall P3040
    Using SF material, it has a two-layer structure of (S) friction-resistant spunbonded non-woven fabric and (F) waterproof and breathable film, and exhibits an excellent barrier effect against various chemicals, asbestos, viruses, etc. Asbestos handling work, glass fiber handling work, paint spray ... Read More
    Specification  Hood, cuffs, hem part with rubber  Standard  JIS standard  Type  Overall  Function  Particulate protection, mist protection  Color  White 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  3. Leather rubber foot cover
    FUJI GLOVE Leather rubber foot cover
    The durable cowhide protects the work bag from sparks. One set on both sides. Construction / civil engineering / welding
    Length (cm)  24  Specification  240mm in total length  Ankle circumference (cm)  27~30  Calf circumference (cm)  31~35  Trusco Part No.  851-3495  Material  Cowhide split 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  4. Canvas shoe cover
    FUJITE (TENGYU) Canvas shoe cover
    A canvas shoe cover that can be placed over the shoes.
    Size  Free  Color  Kinari  Classification  Repeated use  Type  Short  Material  canvas 
    Rating:
    50%
    from S$9.79
    Min. 2 days
  5. Clean Suit for Painting
    GUARDNER Clean Suit for Painting
    Workability is improved by reducing the feeling of stuffiness and feeling smooth and comfortable. It suppresses the generation of dust from work clothes and reduces the adhesion of dust due to static electricity. Supports high temperature and high humidity work environments such as industrial pai... Read More
    Color  Blue  Material  Polyester 
    Rating:
    60%
    from S$97.99
    Min. 2 days
  6. Cool power stretch arm cover mesh
    OTAFUKU GLOVE Cool power stretch arm cover mesh
    Arm aber that can be combined with sleeveless and short sleeve clothing. In addition to blocking UV rays, it also has a cool contact feeling and a sweat-absorbing and quick-drying function to suppress unpleasant stickiness of sweat.
    RoHS directive (corresponding to 10 substances)  Overall Length (cm)  42  Function  Cold feeling  Size  Free 
    Rating:
    70%
    from S$11.99
    Min. 2 days
  7. X-COOL+ arm cover
    ROUTE66 X-COOL+ arm cover
    Uses "X-COOL", a fabric that demonstrates a high cooling sensation function. ROUTE66 arm cover with a cool touch that feels cool to the touch.
    Mix Rate (%)  100% polyester  Feature  Cold feeling 
    from S$13.99
    Min. 4 days
  8. NightKnight TU-NP20 high visibility safety jacket
    Takaya Shoji NightKnight TU-NP20 high visibility safety jacket
    A safety lineup for all workers. Road construction, construction site, harbor work, etc. Field work carries potential risks such as contact with moving vehicles and large machinery. In Europe, the United States, and many other countries, road, track maintenance, and airport workers always wear hi... Read More
    RoHS directive (corresponding to 10 substances)  Mix Rate (%)  90 polyester, 10 cotton  Fabric  Back cotton twill  High visibility safety clothing standards  CLASS2  Safety Standard  EN471  Type  Safety jacket 
    from S$249.90
    Min. 7 days
  9. PVC arm cover with reinforcement thread
    Gold Tiger (Funahashi) PVC arm cover with reinforcement thread
    Because it contains reinforcing threads, it is durable and easy to use! It is resistant to both water and oil, and is suitable for a wide range of industries such as maintenance and manufacturing. It is a product that has been loved for a long time at the factories of major automobile manufacturers.
    Overall Length (cm)  32  Size  Free size  Material  PVC with reinforcement thread  Color  White 
    Rating:
    80%
    from S$129.90
    Min. 5 days
  10. Apron with aluminum flameproof sleeves
    Onaka Industry Apron with aluminum flameproof sleeves
    Light, soft and easy to move! Less tiring and improved workability! Ideal for pre-fired work with radiant heat, etc. Prevents sparks from entering with a hook-and-loop fastener on the cuffs Welding, heat and fire related industries.
    Sleeve Length (cm)  58 
    from S$649.90
    Min. 5 days
  11. C500 Sleeve
    UVEX C500 Sleeve
    Bamboo is used for the fiber, and it has a cooling effect on the skin during work. We have achieved an extremely high level of cut resistance (cut level 5). Bamboo Twin-Flex technology [[(R)]] is used. climazoney [[(R)]] guarantees maximum comfort. It has passed the silicon-free imprint test. Met... Read More
    Thickness (mm)  1.2~1.6  Feature  Cool feeling, cut resistant  Standard  EN 388(CE 4542)  Color  Lime green 
    from S$49.99
    Min. 3 days
  12. Blouson "Mr.FOREST"
    MAC GREEN Blouson "Mr.FOREST"
    High visibility color, reflective tape, velcro cuffs, unique cutting structure on sleeves, reinforcement on shoulders, shock absorbing material, high neck specifications Ventilation on both sides of the back
    Color  Fluorescent orange x black  Material  Polyester, nylon, polyurethane 
    from S$249.90
    Min. 5 days
  13. Polyethylene arm cover
    PROWORK Polyethylene arm cover
    Easy guard against dirt on your arm Food factories, etc.
    Width (cm)  20  Overall Length (cm)  35  Material  Polyethylene 
    Rating:
    93%
    from S$7.99
    Min. 2 days
  14. BT Cold Power Stretch Arm Cover
    OTAFUKU GLOVE BT Cold Power Stretch Arm Cover
    From athletes to workers Add a cooling sensation function! Great for sports and work scenes! It is easy to move because it adheres to the skin without dubbing. Moderate compression supports body movements! The material expands and contracts according to the body line! Achieves a cool and cool fee... Read More
    Material  90% polyester, 10% polyurethane  Wrist circumference (cm)  About 8  Function  Cold feeling 
    Rating:
    90%
    from S$9.59
    Min. 2 days
  15. Arm cover + both rubber
    MonotaRO Arm cover + both rubber
    Ideal for preventing arm stains and accidents. Both sides are rubber specifications. For arm protection and dirt prevention in light work * Do not use for any other purpose. * Do not use in places with fire. * Do not use near machines that rotate. You will get caught and injured.
    Material  100% cotton  Overall Length (cm)  About 36  Color  Black  Size  Free 
    Rating:
    65%
    from S$2.59
    Min. 2 days
  16. Arm cover cold feeling long type
    MonotaRO Arm cover cold feeling long type
    A part of the arm cover that is woven with natural bamboo thread to give you a cool feeling. It also has excellent water absorption and moisture resistance, promotes the diffusion and evaporation of sweat, and enhances the cooling effect by the heat of vaporization. Since it extends vertically an... Read More
    Overall Length (mm)  About 300  Width (mm)  About 90  Color  Black  Material  Rayon, spun yarn 
    Rating:
    73%
    from S$6.89
    Min. 2 days
  17. Takeito-kun Arm Cover Long Type
    Mie Chemical Industry Takeito-kun Arm Cover Long Type
    An arm cover made of natural bamboo thread that is cool and chewy. It has high thermal conductivity, excellent water absorption and moisture release, promotes the diffusion and evaporation of sweat, and easily takes away heat of vaporization, so it has a cool feeling. Since it expands and contrac... Read More
    Overall Length (mm)  300  Width (mm)  90  UV Protection  98% or more  Fabric  Bamboo yarn (Rayon)  Washing method  Hand wash OK  Mix Rate (%)  Rayon 80 spun yarn 20 
    Rating:
    81%
    from S$8.49
    Min. 2 days
  18. Arm cover + tack finish
    MonotaRO Arm cover + tack finish
    Ideal for preventing arm stains and accidents. One side is a tack specification and the other side is a rubber specification product. The tuck finish makes it hard to slip and is gentle on the wrist. For arm protection and dirt prevention in light work * Do not use for any other purpose. * Do not... Read More
    Material  100% cotton  Overall Length (cm)  About 35.5  Color  Black  Size  Free 
    Rating:
    57%
    from S$2.59
    Min. 2 days
  19. Armatex (R) Flameproof Arm Cover (Rubber Type)
    Nikko Bussan Armatex (R) Flameproof Arm Cover (Rubber Type)
    "Armatex (R)" flameproof series with high flameproof performance. Supports safe work at sites with a lot of fire such as welding. While maintaining the comfort of cotton, it has high flameproof performance. The flameproof effect lasts even after washing. It is hard to generate static el... Read More
    Mix Rate (%)  100 cotton (using Armatex (R) fabric)  Cuff circumference (cm)  19  Length (cm)  42  Specification  Arm cover (rubber type)  Feature  Fire Retardant 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  20. Denim Arm Cover Double-ended Rubber
    UNI WORLD Denim Arm Cover Double-ended Rubber
    Great for work when you are worried about dirt on your arm! Preventing arm accidents Gardening, gardening, office work, etc.
    Material  100% cotton  Width (cm)  14.7  Length (cm)  37.7  Size  Free  Color  Indigo 
    Rating:
    73%
    from S$5.59
    Min. 2 days
  21. Leg bond mesh ML-106 Magic type
    MIDORI ANZEN Leg bond mesh ML-106 Magic type
    It is a mesh type and has excellent breathability. For prevention of entanglement of trouser hem, steel industry, shipbuilding industry, etc.
    Thickness (mm)  0.7  Length (cm)  16  Color  Black  Feature  Breathable  Type  Hook-and-loop type 
    Rating:
    89%
    from S$22.99
    Min. 2 days
  22. Z-DRAGON arm cover 75129
    JICHODO Z-DRAGON arm cover 75129
    Cool contact material ideal for summer Arm cover with excellent tightening feeling and sweat absorption and quick drying
    RoHS directive (corresponding to 10 substances)  Classification of the Hazardous  Non-dangerous goods  Material  Polyester 90, polyurethane 10  Fabric  Stretch tengu 
    Rating:
    88%
    from S$9.79
    Min. 2 days
  23. Arm Cover Cut Resistant Long
    MonotaRO Arm Cover Cut Resistant Long
    Uses Kevlar(R) spun yarn, which is hard to break, hard to burn, and has excellent workability. (Kevlar (R) is a registered trademark of DuPont in the United States.) In addition, since it is a 7 gauge type, it is a slightly thicker arm cover. Automobile related, metal processing work, civil engin... Read More
    Overall Length (cm)  17  Gauge No.  Width (cm)  7.5 (at the time of reduction)  Feature  Cut resistant wound  Cut Resistance  EN388: 2016 Cut Level 4 / C  Size  Free  Material  ケブラー® 
    Rating:
    73%
    from S$5.49
    Min. 2 days
  24. Clothes Foot Cover Magic Black
    MINAMIMURA SEISAKUSHO Clothes Foot Cover Magic Black
    Prevents foreign matter from entering the ankle. You can prevent getting caught. It is a magic type and easy to put on and take off.
    Length (cm)  About 23  Calf circumference (cm)  About 32  Ankle circumference (cm)  About 42  Color  Black  Material  Cloth  Size  Free 
    Rating:
    98%
    from S$16.99
    Min. 2 days
  25. Vinyl Arm Cover (Thick)
    KAWANISHI INDUSTRY Vinyl Arm Cover (Thick)
    We use a specially formulated vinyl material that does not harden even at low temperatures. Tuck finish (wrist) gently supports the wrist. Color variations that can be classified according to work Food processing, water / oil work.
    RoHS directive (corresponding to 10 substances)  Width (cm)  18  Overall Length (cm)  38  Thickness (mm)  About 0.14  Size  Free  Material  Vinyl chloride 
    Rating:
    89%
    from S$48.99
    Min. 2 days
  26. Kurotobi, Cover for Back of the Hand and Wrists Type 7 Velcro
    OTAFUKU GLOVE Kurotobi, Cover for Back of the Hand and Wrists Type 7 Velcro
    * The color of the product may look slightly different depending on the environment of your computer. note that.
    Material  100% cotton  Width (cm)  14  Fan inner size (cm)  21  Fan outer size (cm)  33  Size  Free 
    Rating:
    85%
    from S$14.99
    Min. 2 days
  27. Short leg bond magic
    MARUGO Short leg bond magic
    Ankle protection device.
    RoHS directive (corresponding to 10 substances)  Length (cm)  21  Color  Black  Material  Cotton  Type  Hook-and-loop type 
    Rating:
    69%
    from S$25.99
    Min. 2 days
  28. Arm cover Cowhide leather for welding
    MonotaRO Arm cover Cowhide leather for welding
    A cowhide cover that protects your arm from sparks during welding. As it uses soft leather, it is highly workable. It is a type that hangs a string from the neck. Welding work in manufacturing, steel, construction, etc. * Do not use for any other purpose. * Please note that due to the nature of l... Read More
    Thickness (mm)  1.4±0.2  Length (cm)  About 50 (cowhide club)  String Length (cm)  About 67  Width (cm)  Approx. 20/12 (Max / Min)  Material  Cowhide split  Size  Free  Occupation scene  Welder 
    Rating:
    67%
    from S$29.99
    Min. 2 days
  29. Arm cover
    TRUSCO Arm cover
    A cotton material type arm cover. The wrist has a tuck finish to prevent loosening caused by use. For general work.
    Thickness (mm)  0.2  Width (cm)  18  Overall Length (cm)  35  Color  Black  Material  Cotton 
    Rating:
    66%
    from S$3.99
    Min. 2 days
  30. Shoe cover thin canvas
    MonotaRO Shoe cover thin canvas
    A convenient canvas shoe cover that can be used while wearing shoes. Convenient for preventing scratches on the floor in factories and offices where shoes are strictly prohibited. The canvas fabric is thin. Painting site, construction site, factory, etc. * Do not use for any other purpose. * Plea... Read More
    Width (cm)  About 14  Bottom Total Length (cm)  About 30  Material  Cotton and others  Size  Free  Classification  Repeated use  Type  Short 
    Rating:
    76%
    from S$7.59
    Min. 2 days
  31. Waterproof arm cover A-300
    Kajimeiku Waterproof arm cover A-300
    PVC laminate + seam tape treatment Water repellent finish Waterproof finish On a rainy day. On a snowy day. For water work such as car washing. For gardening and farm work. For outdoor activities and leisure activities.
    Size  Free  Feature  Water repellent / waterproof 
    Rating:
    97%
    from S$7.99
    Min. 2 days
  32. Takeshi-kun arm cover long LL size
    Mie Chemical Industry Takeshi-kun arm cover long LL size
    Takeito-kun is a wide type of arm cover long. It will not be cramped even if you use it for people with thick arms. It has high thermal conductivity, excellent water absorption and moisture release, promotes the diffusion and evaporation of sweat, and feels cool due to the heat of vaporization. B... Read More
    RoHS directive (corresponding to 10 substances)  Overall Length (cm)  30  Width (mm)  90  Mass (g)  About 70  Material  Rayon, rubber, spun yarn 
    Rating:
    90%
    from S$9.29
    Min. 2 days
  33. Black back magic
    KASHIDA SEISAKUSHO Black back magic
    RoHS directive (corresponding to 10 substances)  Overall Length (cm)  20  Color  Black 
    Rating:
    96%
    from S$17.99
    Min. 2 days
  34. Pro Tool Protective Coverall PT2
    Nikko Bussan Pro Tool Protective Coverall PT2
    Protective clothing made of non-woven fabric with excellent workability that has both high barrier properties against dust and excellent ventilation performance. Machine maintenance work, dust work / paint spraying work, glass fiber handling work, cleaning work, etc.
    Performance  Antistatic processing  Type  Overall  Material  Spunbond nonwoven fabric  Color  White 
    Rating:
    73%
    from S$9.79
    Min. 2 days
  35. K-90 Mesh Leg Bond
    K-WORK K-90 Mesh Leg Bond
    It will be an ankle protector. It is a magic type and can be easily attached, and the mesh keeps your feet from getting stuffy.
    Length (cm)  18  Ankle circumference (cm)  24  Calf circumference (cm)  34  Color  Black  Size  Free 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  36. Takeshi-kun arm cover
    Mie Chemical Industry Takeshi-kun arm cover
    An arm cover made of natural bamboo thread that is cool and chewy. It has high thermal conductivity, excellent water absorption and moisture release, promotes the diffusion and evaporation of sweat, and easily takes away heat of vaporization, so it has a cool feeling. Since it expands and contrac... Read More
    Overall Length (mm)  200  Width (mm)  75  UV Protection  98% or more  Fabric  Bamboo yarn (Rayon)  Washing method  Hand wash OK  Mix Rate (%)  Rayon 80, rubber / spun yarn 20 
    Rating:
    80%
    from S$8.29
    Min. 2 days
  37. Takeshi-kun arm cover 40
    Mie Chemical Industry Takeshi-kun arm cover 40
    Popular product A new product in the Takeito-kun series. It will be a 40 cm type. It has high thermal conductivity, excellent water absorption and moisture release, promotes the diffusion and evaporation of sweat, and has a cool feeling due to the heat of vaporization. The softness of natural mat... Read More
    RoHS directive (corresponding to 10 substances)  Length (cm)  40  UV Shading Rate (%)  99 or more  Size  Free 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  38. Cotton arm cover with jersey
    KAWANISHI INDUSTRY Cotton arm cover with jersey
    Prevents and protects arm accidents during work. You will not feel tightening fatigue even after long-term use.
    RoHS directive (corresponding to 10 substances)  Material  100% cotton  Trusco Part No.  388-0176  Mass (g)  430  Overall Length (cm)  About 35  Color  Black  Size  Free 
    Rating:
    67%
    from S$53.99
    Min. 2 days
  39. Sensia breathable arm cover
    WAKO Sensia breathable arm cover
    Uses a breathable waterproof material. An arm cover that is resistant to stuffiness and has an excellent waterproof function.
    Overall Length (cm)  40  Feature  Breathable, waterproof  Size  Free  Material  Polyester 
    Rating:
    77%
    from S$17.99
    Min. 2 days
  40. Pro Tool Hooded Jumper P1430
    Nikko Bussan Pro Tool Hooded Jumper P1430
    It uses SMS material and has a three-layer structure of (S) friction-resistant spunbonded non-woven fabric and (M) melt blow. Machine maintenance work, dust work / paint spraying work, glass fiber handling work, cleaning work, etc. * Only jackets are available. Pants are not included.
    Performance  Antistatic processing  Type  Jacket  Material  Spunbond nonwoven fabric, melt blown  Color  White 
    Rating:
    60%
    from S$7.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1793

Set Ascending Direction