Disposable White Coats / Scrubs
White coats and scrubs play a role in protecting workers from splashes and dirt in pharmaceutical factories, medical care, and research. There are also caps and masks that can be used as a set to prevent contamination and prevent hygiene. Some lab coats are disposable, using non-woven fabric, and are recommended as lab coats for visitors to factory tours. There are various types such as sterilized disposable gowns and experimental clothes, and various uses such as work clothes in clean rooms.
- EBM Non-woven lab coatWith elastic cuffsMaterial Polypropylene (nonwoven fabric) Color Whitefrom S$339.90Min. 2 days
- KENIS Steriware continuationComes with a mask, shoe cover and handbag.Material Polypropylene Color Whitefrom S$14.99Min. 2 days
- TEIKEN Heat and chemical lab coatUses heat-resistant aramid fiber "Conex". It has excellent heat resistance and chemical resistance, and does not puncture even with concentrated nitric acid (90%). It has excellent heat resistance and does not burn even when suddenly running on fire. Can be autoclaved. Front opening typ... Read MoreColor Off white Function Heat resistant, flame retardant Heat Resistance Temperature (℃) 0~400from S$399.90Min. 7 days
- KENIS pre-disposalIt is antibacterial processed. ● It does not roll up even if it gets wet with water. ● Has excellent durability.Material Polyethylenefrom S$18.99Min. 4 days
- AZEARTH Tyvek (R) White Coat 4251A white coat made of Tyvek (R), a material with excellent protection, durability and comfort. Dirty work * There is no heat resistance or flame resistance.Material High density polyethylene Color White RoHS directive (corresponding to 10 substances) Correspondencefrom S$15.99Min. 2 days
- GOLDWIN Chemical resistant bodywearThe dust-free material with excellent chemical resistance protects the human body. The buckle on the back is a string specification.Color White Size Free RoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 9 days
- KAZEN Visitor setA "visitor set" that combines a lab coat, mask, and cap for factory tours and visitors. Paracap: A bellows-type compact non-woven fabric cap that is less dusty and hygienic. Soft mask: An ear-hook type mask that has excellent breathability and does not make you feel stuffy or stuffy. It... Read MoreColor White Size Free Fabric Non-wovenfrom S$12.99Min. 7 days
- AS ONE Disposable coatBecause it is made of PP material, it has excellent water repellency and shuts out dirt. With a zipper on the front, it can be easily attached and detached.Color White
- TOKYO MEDICAL Non-Woven Lab CoatBecause it is made of polypropylene, it has excellent water repellency and prevents stains. Because it is made of polypropylene, it has excellent water repellency and prevents stains. It can be used for many purposes such as dirty work clothes and inspection clothes. It is also ideal for hospital... Read MoreSpecification Snap button specifications Material Polypropylene (PP) non-woven fabric Color White 2018 Trusco page 6 0263from S$49.99Min. 2 days
- AZEARTH AZ CLEAN White Coat, Mask, Hair Cap 3-Piece Set (Front Zipper)Specification With cuffs rubber Set Contents Lab coat, cap, mask Material PP Color White Type Front fastener RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 2 days
- KENIS Disposable GownIt is a magic tape stopper that is easy to put on and take off.Specification Front cuffs with elastic cuffs Material Polypropylene Color Whitefrom S$59.99Min. 2 days
- AZEARTH AZ CLEAN 1303 Children's Lab CoatA polypropylene lab coat that can be worn by children. Factory tour, etc. * There is no heat resistance or flame resistance. Not suitable for oil stains.Material Polypropylene Color White Target for childrenfrom S$6.19Min. 2 days
- AS ONE Disposable nonwoven gownKappogi type can fully cover the front of the body. The cuffs are made of 5 cm wide rubber and fit the wrist.Color Yellow As ONE Part Number 1-7044-01from S$9.79Min. 4 days
- AZEARTH Tyvek (R) 4250 White CoatTYVEK (R) protective clothing. Lightweight and excellent barrier properties. TYVEK (R) is a spunbonded non-woven fabric made by combining extremely thin 100% high-density polyethylene fibers with heat and pressure. 3 μm particle barrier 99% or more. Friction band voltage 11V or less JIS 1094 ... Read MoreType White coat Material Tyvek (R) (high density polyethylene) Color White RoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 2 days
- AS ONE Disposable Lab CoatIt has excellent water repellency and shuts out dirt. The fabric is strong and has excellent durability.Color White
- Singer Safety Singer Disposable Lab Coat MP (10 pcs)It is a disposable type overcoat. Since the cuffs are squeezed, it fits perfectly on the wrist and has excellent workability. It has good breathability and is soft to the touch. As it is a unisex simple coat, it is ideal for factory tours, etc.Color White Target unisexfrom S$46.99Min. 2 days
- Tokyo Glass Kikai (TGK) Disposable lab coat 5 piecesIt is inexpensive and disposable. It is a tap resizing that can be worn over clothes.Specification Front snap button closure, wrist elastic Material Non-woven Color White Target unisexfrom S$69.99Min. 8 days
- YAMAZAKI (CONDOR) Polygown (Non Sterile)Disposable gown with sleeves to protect healthcare professionals from blood, body fluids, excrement, etc. It does not allow water and bacteria such as blood and body fluids to pass through, and reduces contamination of medical staff's uniforms and infection to patients. It is economical becau... Read MoreMass (g) 50from S$69.99Min. 2 days
- MonotaRO White Disposable Coat Non-Woven FabricA simple lab coat made of polypropylene non-woven fabric. The front zipper makes it easy to put on and take off. There are three types, one with large pockets and the other without pockets, both of which you can choose according to your preference. It can also be used during factory tours. For wo... Read MoreColor White Size Free Function Breathable Mass (g/m2) 60
- AZEARTH Tyvek (R) Gown 4391Always wear clean and functional protective clothing. A clean and easy-to-detach functional lab coat suitable for work in medical institutions and laboratories.Type gown Material Tyvek (R) (high density polyethylene) Color White RoHS directive (corresponding to 10 substances) Correspondence
- Tokyo Glass Kikai (TGK) Water Repellent IS Gown 122 FR-122 10 SheetsThe front to arm of the trunk has a PE coating on the surface, so it can be protected firmly. The back is made of spunbonded non-woven fabric for ventilation. The cuffs are made of soft knit material. The collar is a simple velcro back fastening, and the waist is a type that is tied back. Not ste... Read MoreColor Blue Size Free Target unisexfrom S$39.99Min. 7 days
- AITEX Non-Woven Lab Coat (Hook and Loop)It is a non-woven disposable lab coat. Easy to put on and take off with Velcro. For visitors to research work / dirt work, factories / facilities, etc.Specification Velcro type Material Polypropylene Color White Type Disposable typefrom S$199.90Min. 2 days
- AZEARTH AZ CLEAN White Coat, Mask, Hair Cap 3-Piece Set (Front Velcro)Specification With cuffs rubber Set Contents Lab coat, cap, mask Material PP Color White Type Magic tape RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.59Min. 2 days
- Suzuki Sangyo Ester gownLight and easy to move Prevents clothes from getting dirty Gown type that repels water and is hard to get dirty Dust work, do-it-yourself, cleaning, etc. * Please remove the fastener part when you put it out in the garbage.Material Polyester Color Off white Target unisex RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.69Min. 5 days
- AS ONE Disposable GownExcellent water repellency. 70mm rubber is used for the cuffs, so it fits your wrist.Color Blue As ONE Part Number 1-9929-01from S$14.99Min. 2 days
- AS ONE Lab coat 4-piece set Lab coat, cap, mask, shoe covers EA355AJ seriesfrom S$10.99Min. 7 days
- TOKYO MEDICAL Factory visitor set for children 50 sets includedA disposable type lab coat, cap, and mask are included in a bag. The white coat is easy to put on and take off, so even small children can put it on and take it off by themselves. The PP material has excellent water repellency and prevents dirt.Material PP non-woven fabric Color White Target for childrenfrom S$399.90Min. 12 days
- EBM Protection Pack (Simple tour set)Hat, mask, coat, shoe cover set The protection pack is a non-woven hat and mask, vinyl lab coat, and shoe cover set that protects important clothes from dirt when visiting the kitchens of hotels and restaurants and food factories. It is also very useful in terms of hygiene.Specification With mask Material Polyethylene Mass (g) 60 maker part number 6160100Discontinued
- AZEARTH White robe 3-piece setIn order to maintain and support various infectious diseases, food poisoning, foreign matter contamination in the manufacturing process, work in a clean room, and such safety and health, the characteristics of non-woven fabric are utilized, and it is ideal for excellent protection at a low price ... Read MoreSpecification With cuffs rubber Set Contents Lab coat, cap, mask Material PPDiscontinued
- AZEARTH Tyvek (R) 4250 Love coat (white coat)Tyvek (R) is a unique non-woven fabric made from extremely fine PE fibers. Since it is not made of cloth, lint (Φ5um) debris does not appear and blood does not easily penetrate. It does not change even at a low temperature of 70 ° C. It is resistant to pulling and tearing, and has excellent water... Read MoreDiscontinued
- AS ONE Research garment 7-501 (underwear / unisex)Fabric using polyester filament yarn does not generate fiber dust. The fabric itself has elasticity and is excellent in workability. It is less likely to wrinkle and has excellent durability, and it dries quickly after washing. With front zipper and hem milling cutter Antibacterial processing (O1... Read MoreTarget unisexDiscontinued
- TRUSCO Elebreak (corona discharge-type antistatic nonwoven fabric)Protective equipment using Kuraray Living's Corona discharge antistatic non-woven fabric Elebreak [[(R)]]. It is not humidity-dependent and is highly effective even in a low humidity environment, reducing disasters / obstacles caused by static electricity, dust adhesion, clinging, and crackli... Read MoreColor White Mass (g) 119 Standard JIS standard Function Electrostatic protection 2018 Trusco page 6 0250Discontinued
- CO-COS NOBUOKA Experimental Cloth Man Double 1112Antibacterial and deodorant effect It has an excellent antibacterial and deodorant effect that clears SEK's antibacterial and deodorant processing standards (bacteriostatic activity value is 2.2 or more). Cuff adjuster (string).Color White Mix Rate (%) 65% polyester 35% cotton Function Antibacterial deodorant. Target For men Material poplinDiscontinued
- ESCO White coat 4-piece set (white coat, cap, mask, shoe cover)4-piece set of lab coat, cap, mask, shoe cover For factory visitors, short-term part-time job uniforms, etc. For quality control inspection and other foreign matter preventionDiscontinued
- Tokyo Glass Kikai (TGK) Lab coat (SMS)Made of patented SMS non-woven fabric with PP triple structure. Suitable for protecting workers in the event of splashing or splashing of water-soluble liquids. It has been confirmed that it is 39 times more breathable than the conventional non-woven fabric protective clothing material. Material-... Read MoreColor White Quantity 1 set (25 arrivals)Discontinued
- CO-COS NOBUOKA Experimental clothing woman double 1122Antibacterial and deodorant effect It has an excellent antibacterial and deodorant effect that clears SEK's antibacterial and deodorant processing standards (bacteriostatic activity value is 2.2 or more). Cuff adjuster (string).Color White Mix Rate (%) 65% polyester 35% cotton Function Antibacterial deodorant. Target for women Material poplinDiscontinued
- CO-COS NOBUOKA Laborer Men Long Sleeve 1012Antibacterial and deodorant effect It has an excellent antibacterial and deodorant effect that clears SEK's antibacterial and deodorant processing standards (bacteriostatic activity value is 2.2 or more). Cuff adjuster (string).Color White Mix Rate (%) 65% polyester 35% cotton Function Antibacterial deodorant. Target For men Material poplinDiscontinued
- AS ONE Color lab coatHas excellent durability and wrinkle resistance. It is also convenient for different colors for each department. Antibacterial, antifouling, antistatic processingDiscontinued
- CO-COS NOBUOKA Laborer Long Sleeve 1022Antibacterial and deodorant effect It has an excellent antibacterial and deodorant effect that clears SEK's antibacterial and deodorant processing standards (bacteriostatic activity value is 2.2 or more). Cuff adjuster (string).Color White Mix Rate (%) 65% polyester 35% cotton Function Antibacterial deodorant. Target for women Material poplinDiscontinued