Prevents foreign matter from entering the ankle. For prevention of burns and injuries. The buttons are arranged in two rows and the size can be adjusted.
Type Button type Material No. 6 canvas Color White
A standard type that uses durable canvas. The size can be adjusted by processing with Velcro.
Prevention of entanglement at the hem of trousers Steel industry, shipbuilding industry, etc.
Cowhide is used to strongly protect the ankles and shoes from flames. It can be adjusted with 3 belts.
Welding industry, steel industry, construction industry, disaster prevention related, shipbuilding industry, etc.
Material Cowhide Size Free Standard Mass (g) 340 Heat Resistance Temperature (℃) About 80 Feature Fire Retardant
The hem of the trousers is tightly tied up and the ankle is well guarded. As it is a mesh type, it does not get stuffy and is comfortable to use. Easy to put on and take off with Velcro type.
Material 100% polyester Color Black Type Hook-and-loop type
Class 1 saw chain protective fiber (20m / s) Buckle structure that is easy to put on and take off! Lightweight and soft material protects the instep that cannot be protected by chaps that are not comfortable to wear! Can be worn regardless of boots, socks, or boots!
* Boots sold separately
A reflective type kyahan that protects the shin and suppresses the spread of the hem. Comes with reflective tape to reflect light. In addition to nighttime construction, it can also be used for nighttime outings, jogging and cycling, and walking your dog. Combined with a reflective vest, it can b... Read More
Color Black Size Free Type Hook-and-loop type Continuous Operating Time (hours) 100 Feature Reflective, breathable, washable
It is a magic type leg bond using durable canvas. Velcro specifications with adjustable size. Prevents foreign matter from entering the ankle and prevents burns and injuries.
Type Hook-and-loop type Material Polyester, cotton Color Generate
Protective equipment that is convenient for preventing foot injuries in civil engineering, construction, agriculture, forestry, etc.
Ankle protection device.
Color Black Material (Upper) Cotton RoHS directive (corresponding to 10 substances) Correspondence
Uses durable leather. Eliminates slack with firm cowhide
Welding, steel, machinery
* The color of the product may look slightly different depending on the environment of your computer. note that.
Specification Fastening band / 3-band fastening type Material Cowhide split Mass (g) 310 Occupation scene Welder
For safer and more secure work! Resistant to cuts and impacts caused by dangerous work equipment! With stainless steel plate. The stainless steel part is long and safe. (Compared to the manufacturer) It can be used with various shoes such as boots and half boots as well as Jikatabi. Work can be d... Read More
Because it is lightweight, long-term welding work is comfortable. We use a spatter sheet fabric for curing that has excellent heat resistance and fire resistance that flies and repels spatter. Work is easy with half the weight of conventional leather products. It's a thin material that doesn&... Read More
It is a high-performance flame-resistant and heat-resistant material manufactured using a blended yarn of flame-resistant fiber that does not burn in air and highly heat-resistant and high-strength aramid fiber. It is a magic tape type.
Protective equipment for welding and cutting work. Protectiv... Read More
Mass (g) 190 Mass of Main Unit (g) 190 Heat Resistance Temperature (℃) (Material) 300 Feature Flame and heat resistant Occupation scene Welder