Welding Caps
- ARIOKA (Mc.Maon) MD1001 Flameproof Welding CapFlameproof material (Max Dyna) is a material that realizes low price and high flameproofness with 100% comfortable cotton, which is one of the few existing flameproof materials. It does not spread even when ignited, and has an excellent self-extinguishing function that carbonizes and extinguishes... Read MoreSpecification With brim Material Max Dyna Function Fire Retardant Occupation scene Welder
- ARIOKA (Mc.Maon) MD1006 Flameproof welding cap (without brim)A safety product made of flameproof material that realizes a more reliable safety environment when combined with flameproof work clothes. * The color of the product may look slightly different depending on the environment of your computer. note that. * Because it is not "non-combustible"... Read MoreFunction Flameproof, sweat-absorbing Occupation scene Welder
- Nikko Bussan Armatex (R) flameproof hood (no brim)"Armatex (R)" flameproof series with high flameproof performance. Supports safe work at sites with a lot of fire such as welding. While maintaining the comfort of cotton, it has high flameproof performance. The flameproof effect lasts even after washing. It is hard to generate static el... Read MoreSpecification Hood (no brim) Mix Rate (%) 100 cotton (using Armatex (R) fabric) Feature Fire Retardant
- Nikko Bussan Armatex (R) flameproof hood (with brim)"Armatex (R)" flameproof series with high flameproof performance. Supports safe work at sites with a lot of fire such as welding. While maintaining the comfort of cotton, it has high flameproof performance. The flameproof effect lasts even after washing. It is hard to generate static el... Read MoreSpecification Hood (with collar) Mix Rate (%) 100 cotton (using Armatex (R) fabric) Feature Fire Retardant
- SOWA 10017 welding capWelding cap made of 100% cotton, which can be selected from 4 typesMix Rate (%) 100 cotton Classification Accessories Material Metal button
- NIHON KOKI SEISAKUSHO (NIKKO) Welding hood width Tenmaru gray No. 2Made of hard-to-burn cotton, gray color with inconspicuous stains, flat top type with brimMaterial Cotton Color Gray Mass (g) 100 Occupation scene Welder
- NIHON KOKI SEISAKUSHO (NIKKO) Welding hood width Tenmaru gray No. 3Made of hard-to-burn cotton, gray color with inconspicuous stains, flat top type with brimMaterial Cotton Color Gray Mass (g) 140 Occupation scene Welderfrom S$38.99Min. 2 days
- SOWA 10016 welding capWelding cap made of 100% cotton, which can be selected from 4 typesMix Rate (%) 100 cotton Classification Accessories Material Metal button
- SOWA 10013 welding capWelding cap made of 100% cotton, which can be selected from 4 typesMix Rate (%) 100 cotton Classification Accessories Material Metal button
- NIHON KOKI SEISAKUSHO (NIKKO) Welding hood Tenmaru gray No. 1Made of hard-to-burn cotton, gray color with inconspicuous stains, flat top type with brimMaterial Cotton Color Gray Mass (g) 80 Occupation scene Welderfrom S$26.99Min. 2 days
- NIHON KOKI SEISAKUSHO (NIKKO) Canvas hood with no Sumitomo collarMade of non-flammable and lightweight canvas. Maintains high workability with light comfortMaterial Canvas Mass (g) 130
- SOWA 10012 welding capWelding cap made of 100% cotton, which can be selected from 4 typesMix Rate (%) 100 cotton Classification Accessories Material Metal buttonfrom S$18.99Min. 6 days
- STAR ELECTRIC MANUFACTURING (SUZUKID) Welding hoodProtects the head and shoulders from scattered welding spatter. Uses flame-retardant fiber and has excellent heat resistance and fire resistance. Protective hood for welding workMass of Main Unit (g) 140
- ESCO [Free] Welding cap (cotton)It has excellent breathability and can be used as a helmet inner.Material Cotton Size Free Mass (g) About 18 Feature Breathable Occupation scene Welder
- SOWA 10097 Welding cap (no brim / slip)100% cotton material that is soft and hygroscopicSpecification There is sagging Mix Rate (%) 100 cotton Classification Accessories Function Excellent sweat absorption Material Metal buttonfrom S$19.99Min. 6 days
- KASHIDA SEISAKUSHO No canvas O-type collarMaterial # 11 cotton canvas RoHS directive (corresponding to 10 substances) Correspondence
- ESCO [Free] Welding cap (cotton)It has excellent durability due to its two-layer structure. With a back brim that protects the neck.Material Cotton Size Free Brim length About 80mm Occupation scene Welderfrom S$26.99Min. 2 days
- ESCO [Free] Welding face protectorHas excellent heat resistance and flame retardancy. Please use it to protect your head and neck.Material Nomex fiber Size Free Mass (g) 46 Heat Resistance Temperature (℃) 220 Feature Heat resistant, flame retardant Occupation scene Welderfrom S$98.99Min. 3 days
- TEIKEN Flame retardant hood (face mask)Because it uses aramid fiber, it does not ignite in flames or heat, does not burn, and does not melt and adhere to the skin. Heat-resistant protective equipment for workers at welding sites, etc.Material Aramid fiber RoHS directive (corresponding to 10 substances) Correspondence Occupation scene Welderfrom S$119.90Min. 2 days
- ESCO Helmet prefix width for helmetMaterial Canvas (canvas) Size Free Mass (g) 150
- SOWA 10093 Welding cap (no brim)100% cotton material that is soft and hygroscopicMix Rate (%) 100 cotton Classification Accessories Function Excellent sweat absorption Material Metal buttonfrom S$15.99Min. 6 days
- ESCO [L] Welding cap (round)You can work safely by wearing it during welding work. It is a long type and has a long design so that it can be protected from the neck to the shoulders. It has a shape that adheres well to the cheeks and protects the head from heat. It also protects the back of the head from heat from behind. *... Read MoreMaterial Body: Cotton, Button: Resin Shape Round type Size L Occupation scene Welder
- KASHIDA SEISAKUSHO With canvas M type hood collarMaterial # 11 cotton canvas RoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 5 days
- SOWA 10096 Welding cap (with brim and sagging)100% cotton material that is soft and hygroscopicSpecification There is brim, there is sagging Mix Rate (%) 100 cotton Classification Accessories Function Excellent sweat absorption Material Metal buttonfrom S$19.99Min. 6 days
- FUJI GLOVE Canvas zkinPursuing excellent workability and quality ・ Supporting the safety of workersMaterial Canvas
- NIHON KOKI SEISAKUSHO (NIKKO) Canvas hood with Sumitomo type brimMade of non-flammable and lightweight canvas. Maintains high workability with light comfortMaterial Canvas Mass (g) 140
- NIHON KOKI SEISAKUSHO (NIKKO) Canvas hood white large (Ishikawa Island type 10cm length)Made of non-flammable and lightweight canvas. Maintains high workability with light comfortMaterial Canvas Color White Mass (g) 150from S$22.99Min. 11 days
- SOWA 10092 welding cap (with brim)100% cotton material that is soft and hygroscopicSpecification With brim Mix Rate (%) 100 cotton Classification Accessories Function Excellent sweat absorption Material Metal buttonfrom S$15.99Min. 6 days
- TRUSCO Pike protective equipmentIt is a flame-resistant and heat-resistant material that boasts high performance and is manufactured using a blended yarn of flame-resistant fiber that does not burn in the air and aramid fiber that has high heat resistance and high strength. As a protective tool for welding, fusing, and heat-res... Read MoreFeature Flame and heat resistant Occupation scene Welderfrom S$199.90Min. 2 days
- ESCO [L] Welding cap (octagon)You can work safely by wearing it during welding work. It is a long type and has a long design so that it can be protected from the neck to the shoulders. Because it is an octagonal type, the hairstyle does not collapse much. It also protects the back of the head from heat from behind. * Please n... Read MoreMaterial Body: Cotton, Button: Resin Shape Octagon Size L Occupation scene Welderfrom S$48.99Min. 3 days
- Nippon Encon Aluminum short hoodIt has better heat resistance and flame resistance than 100% aramid products. It is flexible, does not peel off aluminum, is easy to wear, and is washable. Work in front of the furnace, welding work in steelworks, ironworks, shipyards, etc., workplaces where sparks are scattered * Please read the... Read MoreSize Free Heat Resistance Temperature (℃) 0~200 Occupation scene Welderfrom S$589.90Min. 2 days
- KASHIDA SEISAKUSHO Kynek SuzukiWide hem type that can be worn comfortably. You can protect your face, so you can rest assured.Material Meta-based aramid carbon Color Dark gray Size F RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 6 days
- JUTEC Shield (disaster prevention)Heat Resistance Temperature (℃) Radiant heat 0-1000from S$189.90Min. 3 days
- TEIKEN Flame retardant hoodIt is made from a composite material of cut-resistant, high-strength aramid fiber Technora (R) and flame-resistant fiber that does not burn in normal air. Heat-resistant protective equipment for workers at welding sites, etc.RoHS directive (corresponding to 10 substances) Correspondence Occupation scene Welderfrom S$99.90Min. 6 days
- TEIKEN Cut-resistant hoodUses cut-resistant, high-strength aramid fiber Technora (R). A light and workable protective product that protects you from cuts and burns. Cut-resistant protective equipment for workers in glass factories, etc.Material Aramid fiber RoHS directive (corresponding to 10 substances) Correspondencefrom S$87.99Min. 6 days
- TEIKEN Flame retardant hood (cap for general use)Because it uses aramid fiber, it does not ignite in flames or heat, does not burn, and does not melt and adhere to the skin. Heat-resistant protective equipment for workers at welding sites, etc.RoHS directive (corresponding to 10 substances) Correspondence Occupation scene Welderfrom S$119.90Min. 6 days
- Onaka Industry Aluminum hood (with gold lens)Protect your head from heat and flames For work in front of a furnace with radiant heat, etc.Material Aluminum vapor deposition Size Free Feature Heat and flame protectionfrom S$699.90Min. 6 days
- ESCO [L] Welding Cap (Cotton)Protects ears and neck from sparks and UVsMaterial Flame-retardant cotton Size Lfrom S$38.99Min. 3 days
- Murakami Hifuku Flame-Retardant Long Welding Hood (with Brim)Metal dot button with logo, string with deodorant function (stretch) that carbonizes and does not spread even if the fire ignitesMix Rate (%) 100 cotton
- Comtech CarbonX・Hood fireproof hoodThe CARBON-X hood boasts the best fire resistance of any hood on the market today. CARBON-X material does not char, melt or shrink even when exposed to 1400°C heat for 90 seconds. Moreover, the fabric remains soft even after exposure to high temperatures. This is effective in minimizing the degre... Read MoreSuitable for NFPA1971 compliant Color Black Size Freefrom S$169.90Min. 7 days