Aprons
An apron is one of the work clothes that prevents dirt at the work site. Since it can be worn easily, it is recommended not only for on-site work, but also for light work and office work. The apron with the H-style back style is characterized by the fact that the shoulder straps are not easily displaced, and the body shape is difficult to understand because it is a box type. Box apron and short apron with chest, which are water-repellent with a common cotton blend material, are relatively popular. Disposable aprons are ideal for food processing and seafood processing where hygiene is important.
Other Related Pages
- MonotaRO Apron denim rope typeIt is a 11.5 ounce fabric specification. It is a type of apron that is tied with a denim rope. It is useful in every scene from office work to on-site work. Comes with a convenient pen pocket for work and pockets (left and right) for storing small tools. Office work, field work, packing work, etc... Read MoreType rope Color Navy Size Free Mix Rate (%) 100 cotton Fabric denim
- MonotaRO Shoulder Strap Denim Bib Apron11.5 ounce fabric specification. It is a sash type apron that is tied with a denim material string. It is useful in every scene from office work to field work. Comes with a pocket for pens that is convenient for work and a pocket (left and right) that can store small tools. The shoulder strap can... Read MoreType Task Color Navy Size Free Mix Rate (%) 100 cotton Fabric denim
- MonotaRO Apron Cotton blend Box typeAn apron made of TC (cotton blend) material. Since it is a box type, there is no need to tighten it with a string, making it suitable for workability. Service industry, distribution warehouse industry, etc. * Do not use for anything other than its intended purpose. * Do not place near fire. * Due... Read MoreType apron Material 65% polyester 35% cotton% Size Free
- MonotaRO Apron Denim waist typeIt is a 11.5 ounce fabric specification. It is a lower back type apron that is tied with a denim material string. It is useful in every scene from office work to on-site work. With a convenient pocket for work. Office work, field work, packing work, etc. * Do not use for anything other than its i... Read MoreType Under the waist Color Navy Size Free Mix Rate (%) 100 cotton Fabric denim
- TRUSCO Work ApronWater repellency and stain resistance are improved by fluorine processing and acrylic coating. Protects work clothes from dirt such as oil and dust during work and rubbing. We use a material in which a foamed polyethylene sheet is sandwiched between nylon woven cloth (nylon 420d). For polishing w... Read MoreType apron Color Black Mass (g) 250
- COVER WORK Daisy Box ApronThe fabric is a general TC (cotton blend) material, but it is water repellent.Size Free Mix Rate (%) 65% polyester 35% cotton% Fabric Ayaori (TC Twill)
- ARIOKA (Mc.Maon) MD200L Flameproof Apron (Dissecting / Long Type)A safety product made of flameproof material that realizes a more reliable safety environment when combined with flameproof work clothes. * The color of the product may look slightly different depending on the environment of your computer. note that. * Because it is not "non-combustible"... Read MoreType apron Material 100% cotton (using MAX DYNA) Size Free Function Flameproof, sweat-absorbing RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Apron Waist for Jeans Work (Knee Length)A knee-length waist apron made of durable denim material. Comes with a convenient pocket for storing small items. For light work such as factories and warehouses, polishing work, deburring workType Apron Material Cotton Color Black Size Free Mass (g) 245from S$38.99Min. 2 days
- AITOZ AZ-8068 apron short apron (unisex)Easy-to-move short length with storage pocket. * The color of the product may look slightly different depending on the environment of your computer. note that.Specification Front left and right pockets Color Black Size Free size Mix Rate (%) polyester 65, cotton 35 Fabric Soft twill Fabric Performance antistatic
- Wrangler Bib Apron AZ-64180A breastplate apron with a calm atmosphere that uses heather. With a basic design and a pocket with high storage capacity.Type apron Size Free Material (Button) Metal
- Suzuki Sangyo Work apron H type long unisexAn apron that can be used in various situations such as cooking and gardening. With pen finger. Unisex long type.Type apron Size Freefrom S$19.99Min. 2 days
- NIHON KOKI SEISAKUSHO (NIKKO) Denim chest apron (with pocket)Made of denim that is flame resistant, lightweight, and stain resistantType apron Material denim Mass (g) 400
- SAITO Mesh apron for mowingExcellent breathability. Easy to install. Made of polyester for a long time. The waist belt is a one-touch buckle type. With zipper pocket.Color Blue
- TRUSCO Short apron for workAn apron type short apron. Comes with 4 pockets and a D-ring with fall prevention function. For polishing work, deburring work, etc.Specification With D-ring Type apron Material Polyester Mass (g) 210
- Big Run (Shinmen) Short apron with chestSize Free size Mix Rate (%) polyester 65, cotton 35 RoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 2 days
- Lee 2WAY apron2way specifications that can be arranged according to the outfit. A 2-way apron that can be used as both a breastplate apron and a waist-wrapping apron. Lee's unique pocket shape is characteristic. Available in two stretchable denim and hickory materials. Waist pocket. With a convenient loop.... Read MoreSize Free
- TRUSCO Polyurethane apron chestA new type apron that combines ultra-lightweight, chemical resistance, and oil resistance. Considering environmental issues by using non-PVC material.Type apron Material / Finish Oil-resistant polyurethane resin Mass (g) 180from S$58.99Min. 2 days
- Lee Middle ApronA middle apron accented with a double pocket with a design. Double pocket with design and functionality. Lee workwear original name tag. * Due to the characteristics of the fabric, there is a possibility of discoloration, color transfer, and shrinkage due to moisture and friction. Please be caref... Read MoreType apron Size F Mix Rate (%) 87% cotton, 13% polyester Fabric Stretch duckfrom S$67.99Min. 6 days
- NIHON KOKI SEISAKUSHO (NIKKO) Apron with canvas sleevesMade of non-flammable and lightweight canvas. Maintains high workability with light comfortType apron Material Canvasfrom S$46.99Min. 11 days
- KASHIDA SEISAKUSHO Kynex chest pouchA handy apron type that can be easily worn and protects the front of the body.Material Meta-based aramid carbon Color Dark gray Size F RoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 5 days
- BONMAX FACEMIX + short apron + FK7167Type apron Color wine Mix Rate (%) 100% polyester Fabric Twillfrom S$29.99Min. 6 days
- BONMAX Apron dress (pineapple) FK7173You can access the pants pocket through the slit even while wearing the apron. The tip of the neck strap has an accent that resembles a palm fruit. * Due to the nature of the material used in this product, the color may transfer to other objects due to friction. * Please be careful when wearing w... Read MoreSpecification With slits on both sides Type apron Color Blue Mix Rate (%) polyester 65, cotton 35 Fabric Broadfrom S$55.99Min. 6 days
- Kajimeiku Tarpaulin Chest Apron (Antibacterial)Sandwich nylon thread on PVC material. A strong waterproof type with antibacterial treatment prevents the intrusion of water and oil, and also reduces the adhesion of dirt and stains. As it is a string type, it can be adjusted according to the waistline. For oil work, water work, etc. in the fish... Read MoreType Apron Function Antibacterial and antifungal
- MonotaRO Chest Apron with Vinyl ChestA vinyl apron made of PVC (vinyl chloride) sandwiched with polyester fiber that is strong against water and waterproof. The best apron for water work. It is a type that is tied with a neck strap and a waist strap, so you can adjust it according to your own size. Fisheries processing industry, hor... Read MoreIncluded Accessories String x 3 Type apron
- ARIOKA (Mc.Maon) MD1002 Flame-proof ApronFor sites that handle fire such as welding work. * Because it is not "non-combustible", the carbonized part may have holes. Due to the special flameproofing, it is difficult to reproduce the color and the color may be different on the top and bottom.Type apron Material Max Dyna Color Gray Size Free Function Fire Retardant RoHS directive (corresponding to 10 substances) Correspondence Occupation scene Welder
- Kajimeiku Tarpaulin Under Waist ApronSandwich nylon thread on PVC material. A strong waterproof type with antibacterial treatment prevents the intrusion of water and oil, and also reduces the adhesion of dirt and stains. As it is a string type, it can be adjusted according to the waistline. For oil work, water work, etc. in the fish... Read MoreType Apron
- MINAMIMURA SEISAKUSHO Vertical ApronIt is a safety protective device that strongly protects the safety of workers from heat and fire by making the best use of the characteristics of cowhide. Welding industry, steel industry, construction industry, disaster prevention related, shipbuilding industry, etc. * The color of the product m... Read MoreType Apron Material Cowhide Size Free Standard Mass (g) 700 Heat Resistance Temperature (℃) About 80
- TKG One-touch ApronOne-touch detachable type Since no string is used, the shoulders do not get stiff even when working for a long time.Type Apron Size Free Mass (g) 500 Mix Rate (%) 100% vinyl chloride
- Inovex (formerly Japan Wave Rock) One-Touch Apron Type-BThere is no shoulder strap, and it is a one-touch detachable type that just fits on the waist, so it is "easy" without stiff shoulders. It is also "speedy" to remove the apron. Even if you get caught in a machine, the apron will come off immediately, so you can rest assured. F... Read MoreType apron Material Vinyl chloride
- KURODARUMA Apron (with D-ring)* The color of the product may look slightly different depending on the environment of your computer. note that.Size Free Mix Rate (%) polyester 65, cotton 35 Pocket One on the right
- MonotaRO Bib made of canvasA convenient apron made of canvas. It is a simple design without pockets. It is a type that hangs around the neck and ties the string with the waist. Construction industry, civil engineering industry, painting industry, etc. * Do not use for any other purpose. * Do not use near fire. It may burn.... Read MoreType apron Material Canvas (cotton, polyester) Color Generate Size Free Mass (g) About 200
- Big Run (Shinmen) Cotton blend apron H type (box type)It's an H-shaped (box-shaped) apron whose body shape is difficult to understand, so it's easy to use! * The color of the product may look slightly different depending on the environment of your computer. note that.Specification Pen insertion Size Free Mix Rate (%) polyester 65, cotton 35 RoHS directive (corresponding to 10 substances) Correspondence
- Nikko Bussan Armatex (R) flameproof apron"Armatex (R)" flameproof series with high flameproof performance. Supports safe work at sites with a lot of fire such as welding. While maintaining the comfort of cotton, it has high flameproof performance. The flameproof effect lasts even after washing. It is hard to generate static el... Read MoreSpecification Apron cooking type Mix Rate (%) 100 cotton (using Armatex (R) fabric)
- MINAMIMURA SEISAKUSHO Canvas Chest ApronBy mixing polyester, it is finished to be hard to shrink. Painting industry, construction industry, civil engineering industry, etc. * The color of the product may look slightly different depending on the environment of your computer. note that.Type Apron Material Cotton, polyester Color Kinari Size Free Standard Mass (g) 200
- MonotaRO Apron VinylA vinyl apron made of PVC (vinyl chloride) sandwiched with polyester fiber that is strong against water and waterproof. The best apron for water work. Since it is a type that is tied with a waist cord, you can adjust it according to your own size. Fisheries processing industry, horticulture, wate... Read MoreIncluded Accessories String x 2 Type apron
- WhiteMax Reggeron punched polyurethane apronIsn't it heavy with a tarpaulin apron? Urethane punched aprons are durable, lightweight and hygienic. Since there is no sewing and no eyelets, it is a countermeasure against foreign matter contamination. Because it is punched, there is no sewing process, it is easy to wash and dries quickly, ... Read MoreMaterial Urethane Type No eyelet
- KAWANISHI INDUSTRY Mesh Mowing Spat ApronExcellent breathability. The full mesh makes it comfortable to work in the summer. Because it uses a chewy material, it shuts out bouncing grass and pebbles. Spring-loaded waist belt. Since the waist belt contains a leaf spring, it can be fixed to the waist with one touch. With chest leaf spring.... Read MoreType Apron Color Green Size Free Mass (g) 400
- UNI WORLD WORKS HOMME Denim Apron RopeGreat for any workplace! With a convenient pocket for storing pens, scissors, and cutters Office work, general work, gardening, gardeningType Rope type Color Indigo Mix Rate (%) 100 cotton Fabric denim
- TRUSCO Antibacterial Vinylon Apron (Chest)A strong type waterproof apron that is resistant to water and oil. Antibacterial and deodorant processed. Food / fishery processing, etc., water / oil workType Breastplate Function Antibacterial and antifungalfrom S$39.99Min. 2 days
- Kajimeiku Tarpaulin Just Chest ApronSandwich polyester thread on PVC material. Conforms to the antibacterial product technology council regulation test. * It does not comply with the Food Sanitation Law.Type Apron