All Category

Gloves

Gloves are used to protect the hands during cold weather and work. The unit of quantity is a double. There are a wide variety of materials and shapes, and they are made to suit each task and purpose. Cotton, wool, polyester, nylon, acrylic, wool, felt, natural leather such as cowhide and pig leather, artificial and synthetic leather, rubber, latex, metal, and heat-resistant gloves are made of aramid fibers and silicone resin. There are two types of gloves: “Grubb” with five fingers separated, and “Mitten” with only the thumb separated and the other four in one.
View : Grid List
Filter

Items 1 - 40 of 8532

Set Ascending Direction
  1. Cotton Special Japan No.1 Gloves 600G Kinari 10 Gauge
    MonotaRO Cotton Special Japan No.1 Gloves 600G Kinari 10 Gauge
    The 10-gauge, 2-knit allows fine stitches to prevent foreign matter such as mud and oil from entering. It is a work gloves that is soft and fits well. * Itching, rashes, rashes, etc. may occur depending on your constitution. If you feel any abnormality, discontinue use. * Do not use for mechanica... Read More
    Gauge No.  10  Overall Length (cm)  About 23  Mass (g/dozen)  About 600  Middle Finger Length (cm)  About 8.0  Number of Threads  Double stranded knitting  Size  Free  Material  Polyester, cotton, others 
    Rating:
    88%
    from S$4.19
    Min. 2 days
  2. Work Gloves for Quality Control Smooth Cotton without Gusset
    MonotaRO Work Gloves for Quality Control Smooth Cotton without Gusset
    It is low-priced and sweat-absorbent. For general manufacturing plants. For quality control. For innerwear. * Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use ne... Read More
    Thickness (mm)  0.5  Material  100% cotton (40 cotton smooth)  Quantity per Package (Pair)  12  Left or Right  Left and right  Function  Sweat ABSorption  Color  White  Finger Gusset  Without fourchettes 
    Rating:
    82%
    from S$7.99
    Min. 2 days
  3. Non-slip Gloves
    MonotaRO Non-slip Gloves
    It is a product with anti-slip processing of PVC on bleached work gloves. It is a durable and fit product. * Itching, rashes, rashes, etc. may occur depending on your constitution. If you feel any abnormality, discontinue use. * Do not use for mechanical work involving rotating bodies. * Do not u... Read More
    Palm Width (cm)  About 10  Material  Polyester, cotton, others  Material (Slip Prevention)  Polyvinyl chloride  Color  White 
    Rating:
    83%
    from S$6.29
    Min. 2 days
  4. Cotton Work Gloves
    MonotaRO Cotton Work Gloves
    Gloves that pursue cost. It is a 5-thread edition. As it is made of 100% cotton, it has good hygroscopicity and is gentle on the skin, so it is a work gloves that can be used by people with weak skin due to allergies. As it is washable, it can be used repeatedly and hygienically. * Itching, rashe... Read More
    Material  100% cotton  Number of Threads  5 volumes  Gauge No. 
    Rating:
    78%
    from S$7.99
    Min. 2 days
  5. Cotton special Japan first gloves 400g thin Kinari 10 gauge
    MonotaRO Cotton special Japan first gloves 400g thin Kinari 10 gauge
    It is a thin work gloves that is ideal for stacking two 10-gauge, two-knit specifications. * Itching, rashes, rashes, etc. may occur depending on your constitution. If you feel any abnormality, discontinue use. * Do not use for mechanical work involving rotating bodies. * Do not use near fire or ... Read More
    Gauge No.  10  Overall Length (cm)  About 23  Mass (g/dozen)  About 400  Middle Finger Length (cm)  About 8.0  Number of Threads  Double stranded knitting  Size  Free  Material  Polyester, cotton, others  Type  Thin 
    Rating:
    90%
    from S$3.59
    Min. 2 days
  6. Oil Resistant Gloves
    MonotaRO Oil Resistant Gloves
    Has excellent oil resistance. Suitable for hard work such as oil work, industrial / mechanical / gas stations. It is also strong against fish oil and adapts to fisheries. Antibacterial and deodorant processing and non-slip processing with special coarse particles improve work efficiency and suppo... Read More
    Thickness (mm)  1.4±0.1  Color  Blue  Function  Oil and antibacterial deodorant  Left or Right  both hands 
    Rating:
    85%
    from S$3.99
    Min. 2 days
  7. Tough Red
    ATOM Tough Red
    Natural rubber-coated gloves with an excellent balance of fit and durability. As it is a backless coating, it has excellent breathability. Since it is a natural rubber non-slip, it is resistant to wear and has an excellent anti-slip effect.
    Gauge No.  13  Function  Breathable  Material (Slip Prevention)  Natural rubber  Color  Red / black 
    Rating:
    89%
    from S$5.59
    Min. 2 days
  8. PU gloves
    MonotaRO PU gloves
    With excellent elasticity and a soft grip, it is a product that does not tire your hands even during long hours of work and is particular about the fit. It has excellent breathability and breathability, and you can work comfortably. The polyurethane is embossed to prevent slipping, making it idea... Read More
    Material (Sandal Strap)  Polyester  Material (lining)  Polyester  Material (Palm Side)  Synthetic leather (polyurethane) 
    Rating:
    76%
    from S$8.39
    Min. 2 days
  9. Nitrile Rubber Gloves Thick Type
    MonotaRO Nitrile Rubber Gloves Thick Type
    Uses nitrile rubber, which has excellent wear resistance, oil resistance, and chemical resistance compared to natural rubber gloves and PVC gloves. It is also resistant to piercing and scratching, making it ideal for handling metals with oil and chemicals. Non-ferrous metal industry, chemical ind... Read More
    Quantity per Package (Pair)  Thickness (mm)  Approx. 0.9 ± 0.1  Material (Back)  Cotton (knit)  Material (Outside)  Nitrile rubber  Function  Oil and chemical resistance 
    Rating:
    77%
    from S$4.99
    Min. 2 days
  10. Unlined Gloves Natural Rubber Coat
    MonotaRO Unlined Gloves Natural Rubber Coat
    Breathable, soft and durable gloves. By applying antibacterial and deodorant processing, the generation of mold and germs is suppressed, and the anxious sweatiness is cut. For transportation, construction, horticultural work, DIY, etc. * Itching, rashes, rashes, etc. may occur depending on your c... Read More
    Gauge No.  10  Material  100% polyester  Material (Slip Prevention)  Natural rubber 
    Rating:
    78%
    from S$3.29
    Min. 2 days
  11. Cotton Special Japan No.1 Gloves Size 600G Kinari 10 Gauge
    MonotaRO Cotton Special Japan No.1 Gloves Size 600G Kinari 10 Gauge
    * Cotton special Japanese work gloves 600g will be different in size. It is a size that can be used by women and those with small hands. * 10 gauge, double knitting makes the stitches finer and prevents foreign matter such as mud and oil from entering. It is a work gloves that is soft and fits we... Read More
    Gauge No.  10  Quantity per Package (Pair)  12  Number of Threads  Double stranded knitting  Material  Polyester, cotton, others 
    Rating:
    84%
    from S$4.59
    Min. 2 days
  12. Cotton special Japanese gloves 800g
    MonotaRO Cotton special Japanese gloves 800g
    As it contains cotton and synthetic fibers, it is a product with excellent hygroscopicity and sweat absorption compared to conventional synthetic fiber gloves. It is thickly woven and is a strong work gloves. * Itching, rashes, rashes, etc. may occur depending on your constitution. If you feel an... Read More
    Number of Threads  3 volumes  Gauge No.  Overall Length (cm)  About 23  Middle Finger Length (cm)  About 8.0  Mass (g/dozen)  About 800  Size  Free  Function  Hygroscopic and sweat absorbing  Material  Polyester, cotton, others  Type  Thick 
    Rating:
    80%
    from S$6.19
    Min. 2 days
  13. Oil resistant vinyl robe
    SHOWA GLOVE Oil resistant vinyl robe
    Demonstrates excellent oil resistance when working with gasoline, heavy oil, cutting oil, etc. A seamless original pattern is used for the backing cloth to improve usability and workability. Antibacterial and deodorant processing also prevents sweat and mold odors. Automotive industry / Shipbuild... Read More
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  1.6  Color  Blue  Material (Back)  Cotton, urethane rubber  Function  Oil and antibacterial deodorant  Material (Outside)  Vinyl chloride 
    Rating:
    90%
    from S$6.49
    Min. 2 days
  14. Cotton Special Gray Work Gloves 10 Gauge
    MonotaRO Cotton Special Gray Work Gloves 10 Gauge
    A work gloves with gray stains that are not noticeable. The 10-gauge, 2-knit allows fine stitches to prevent foreign matter such as mud and oil from entering. It is a work gloves that is soft and fits well. * Itching, rashes, rashes, etc. may occur depending on your constitution. If you feel any ... Read More
    Gauge No.  10  Overall Length (cm)  About 23  Mass (g/dozen)  About 600  Middle Finger Length (cm)  About 8.0  Number of Threads  Double stranded knitting  Size  Free  Color  Gray (gray)  Material  Polyester, cotton, others 
    Rating:
    90%
    from S$4.59
    Min. 2 days
  15. Pig leather gloves + small length, with hook-and-loop fastener + 3 pairs
    MonotaRO Pig leather gloves + small length, with hook-and-loop fastener + 3 pairs
    As it is made of pig leather, it is very soft and fits your hand. Since it uses a hook-and-loop fastener on the wrist, it can be firmly attached. With a small back, the base of the thumb is reinforced. Civil engineering, transportation, painting, plumbing, general work, etc. * Dimensions are outs... Read More
    Material  Pig leather  Palm Layer  With small ate 
    Rating:
    86%
    from S$24.99
    Min. 2 days
  16. Pig Crest Ranger Magic (with Ate) (Pig Ranger)
    MINAMIMURA SEISAKUSHO Pig Crest Ranger Magic (with Ate) (Pig Ranger)
    Uses pig leather with velcro to make it soft and fits comfortably in your hand! Machinery, civil engineering, disaster prevention, heavy machinery operation, painting, plumbing work, and other general work
    RoHS directive (corresponding to 10 substances)  Cuff Specifications  Hook-and-loop type  Palm Layer  Padded  Material  Pig leather (table leather)  Color  White 
    Rating:
    81%
    from S$15.99
    Min. 2 days
  17. No.310 Grip (Soft Type)
    SHOWA GLOVE No.310 Grip (Soft Type)
    A specially blended natural rubber with a unique pattern for strong grip and durability. Breathable with unlined processing. Inner curved hand type that does not get tired easily. A seamless 10-gauge hand that stretches softly and well. The special dipping method makes it easy to bend and stretch... Read More
    RoHS directive (corresponding to 10 substances)  Gauge No.  10  Material  Cotton, polyester  Color  Green  Material (Slip Prevention)  Natural rubber 
    Rating:
    89%
    from S$4.59
    Min. 2 days
  18. Cow Split Leather Gloves for Welding Inner Stitch
    MonotaRO Cow Split Leather Gloves for Welding Inner Stitch
    Cowhide gloves with long sleeves that are convenient for welding work. Since the sewn surface is on the inside, there is no need to worry about thread breakage due to sparks during welding. With a small backing for reinforcement. Mainly for welding work. Steel, construction industry, etc. * Depen... Read More
    Quantity per Package (Pair)  Overall Length (cm)  About 32.5  Middle Finger Length (cm)  About 8.4  Material  Cowhide (split)  Palm Layer  Padded 
    Rating:
    83%
    from S$9.59
    Min. 2 days
  19. Natural Rubber Gloves Thin
    MonotaRO Natural Rubber Gloves Thin
    Thin rubber gloves made of natural rubber that have excellent elasticity and fit your hands flexibly. The unevenness from the palm to the fingers makes it easy to grasp things. The back side is flocked with cotton material, making it easy to put on and take off. Cleaning, water work, gardening, l... Read More
    Material (Back)  Cotton  Performance  Elasticity  Material (Outside)  Natural rubber  Type  Thin 
    Rating:
    77%
    from S$1.49
    Min. 2 days
  20. Nitrile Unlined Gloves Active Grip
    TOWA CORPORATION Nitrile Unlined Gloves Active Grip
    Special anti-slip (micro finish) processing is applied, and it demonstrates high grip performance even when working with oil. Since it is coated with nitrile rubber, it is resistant to oil, piercing, and scratching, and has excellent wear resistance. The nitrile rubber on the palm side has a doub... Read More
    Gauge No.  13  Thickness (mm)  About 1.4  Color  Blue gray / black 
    Rating:
    92%
    from S$6.49
    Min. 2 days
  21. Comfort Grip Gloves
    3M Comfort Grip Gloves
    Foam rubber allows sweat to pass through and has excellent breathability. It is oil resistant and suitable for oil work such as machine maintenance. It fits in the hand and is suitable for detailed work. It is hard to get stuffy and is comfortable even for long hours of work. Luggage delivery wor... Read More
    Thickness (mm)  Quantity per Package (Pair)  Gauge No.  15 
    Rating:
    93%
    from S$6.79
    Min. 2 days
  22. Cut-Resistant Gloves with Non-Slip Nitrile Coating
    MonotaRO Cut-Resistant Gloves with Non-Slip Nitrile Coating
    Gloves with excellent cut resistance using high-strength polyethylene thread. It has excellent oil resistance and wear resistance. Since the palm is coated with nitrile, it has a non-slip effect. It is an economical glove that can be reused because it has excellent washability. With 13 gauge, the... Read More
    Quantity per Package (Pair)  Gauge No.  13 
    Rating:
    89%
    from S$9.69
    Min. 2 days
  23. Rubber liner (non-slip gloves)
    KACHIBOSHI INDUSTRY Rubber liner (non-slip gloves)
    It is not slippery and easy to work with. Suitable for transportation work.
    RoHS directive (corresponding to 10 substances)  Gauge No.  10  Number of Threads  2.5 volumes  Quantity per Package (Pair)  Material (Slip Prevention)  Natural rubber  Material  Outer fabric: Polyester Lining: Cotton  Function  Sweat ABSorption 
    Rating:
    92%
    from S$15.99
    Min. 2 days
  24. Power grab ZERO 10
    TOWA CORPORATION Power grab ZERO 10
    It is about 3 times stronger than natural rubber. (Compared to the manufacturer) A semi-long type that covers your wrist from dirt. The backless type has good breathability and fit, and you can comfortably work for a long time. Uses nitrile rubber that is oil resistant, piercing, and scratch resi... Read More
    Thickness (mm)  Quantity per Package (Pair)  10  Material  100% nylon  Gauge No.  13  Color  Gray  Material (Slip Prevention)  Nitrile rubber 
    Rating:
    95%
    from S$38.99
    Min. 2 days
  25. Non-slip gray gloves
    MonotaRO Non-slip gray gloves
    It is a product with a dozen mass of 580 g (one size fits all) gray work gloves with a non-slip finish of gray PVC. It is a gray color that makes dirt less noticeable. It is a durable and fit product. * Itching, rashes, rashes, etc. may occur depending on your constitution. If you feel any abnorm... Read More
    Quantity per Package (Pair)  12  Number of Threads  Gauge No.  Palm Width (cm)  About 10  Overall Length (cm)  About 23  Mass (g/dozen)  About 730  Middle Finger Length (cm)  About 8.5  Size  Free (equivalent to L)  Color  Gray  Material  Polyester, cotton, others  Material (Slip Prevention)  Polyvinyl chloride 
    Rating:
    81%
    from S$6.29
    Min. 2 days
  26. Inner Gloves
    SHOWA GLOVE Inner Gloves
    100% unbleached natural cotton gently protects your hands even if you have scratches or allergies. Seamless underwear gloves made of 100% cotton with no seams that do not impair the fit of outer gloves. Precision machinery industry, agriculture, fishery / fishery industry, cleaning / service indu... Read More
    Thickness (mm)  0.7  Quantity (Sheets)  20  Overall Length (cm)  22.0  Trusco Part No.  354-8040  Material  Cotton  Size  Free  Color  White 
    Rating:
    93%
    from S$18.99
    Min. 2 days
  27. Eletex 501 Gloves
    Sanko Kagaku Eletex 501 Gloves
    There is no need for a semi-annual self-inspection. The fingertips are thin, making it excellent for detailed work. With non-slip, the grip is strengthened. Thin. Aperture type. Smooth attachment / detachment due to inner treatment. It is powder-free and can handle machines and utensils cleanly. ... Read More
    Thickness (mm)  0.55  RoHS directive (corresponding to 10 substances)  Quantity per Package (Pair)  Test voltage (V / 1 min)  1000  Applicable Voltage (V)  DC 750 / AC 300  Material  Natural rubber latex  Color  Orange  Function  Withstand voltage 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  28. Comfort Grip Gloves Pack of 3 Pairs
    3M Comfort Grip Gloves Pack of 3 Pairs
    Breathable and comfortable for long hours of work. The ultra-fine nylon mesh fiber is coated with a special synthetic rubber so that you can make the most of your bare hands. (15 gauge nylon mesh coated with NBR microporous foam on the palm.) Detailed work is possible with the feeling of a hand. ... Read More
    Thickness (mm)  Gauge No.  15 gauge  Quantity per Package (Pair)  Function  Breathable  Material  Gloves: 100% nylon, palm: Nitrile foam 
    Rating:
    98%
    from S$28.99
    Min. 2 days
  29. PVC Gloves Thick
    MonotaRO PVC Gloves Thick
    Thick PVC gloves for light work. Unlike rubber gloves made of natural rubber, it is durable against oil work and detergents. With brushed back, it is easy to put on and take off. Anti-slip processing from the palm to the fingertips. Suitable for light work such as agriculture, fisheries, horticul... Read More
    Material  (Front) Vinyl chloride, (Back) Rayon  Thickness (mm)  About 0.6  Color  Violet 
    Rating:
    85%
    from S$3.79
    Min. 2 days
  30. Heat Resistant Gloves Active Armor 42-474
    Ansell Heat Resistant Gloves Active Armor 42-474
    Five-finger heat-resistant gloves dramatically improve workability. The heat insulation of non-woven felt and the heat-resistant barrier treatment on the entire surface make it possible to use it in work that intermittently handles dry objects up to 200 ° C. Repeated washing and bleaching sterili... Read More
    Quantity per Package (Pair)  RoHS directive (corresponding to 10 substances)  Heat Resistance Temperature (℃)  200  Overall Length (cm)  35.6  Thickness (mm)  About 5.2  Color  Gray  Function  Heat / oil / durability 
    Rating:
    89%
    from S$33.99
    Min. 2 days
  31. Non-Slip Smooth Gloves (5-Pair Pack)
    KAWANISHI INDUSTRY Non-Slip Smooth Gloves (5-Pair Pack)
    Since the smooth has a non-slip, it is easier to work. For drive, quality control, precision work
    Thickness (mm)  0.8  Quantity per Package (Pair)  Function  Breathable  Finger Gusset  Machiari  Material (Slip Prevention)  Vinyl chloride  Color  White  Coating  With palm bot 
    Rating:
    81%
    from S$21.99
    Min. 2 days
  32. Solvent-Resistant Gloves Dairobe 20
    Diamond rubber Solvent-Resistant Gloves Dairobe 20
    Uses polyurethane resin with solvent performance. The thin 0.2mm has both durability and workability. Easy to hold one screw and easy to grip the tool. Available in S size to LL size that can be used by children, women, and men. "Latex-free" that is powder-free and can be used with conf... Read More
    Thickness (mm)  0.2  Overall Length (cm)  30 
    Rating:
    94%
    from S$25.99
    Min. 2 days
  33. WORKS HOMME Safety Gloves Nitrile
    UNI WORLD WORKS HOMME Safety Gloves Nitrile
    Cut-resistant gloves that use ultra-high-strength polyethylene thread for excellent comfort and softness. The palm is double coated with nitrile rubber. Has excellent oil resistance and wear resistance. The surface has a premium finish (special non-slip), so it has excellent grip performance. It ... Read More
    Quantity per Package (Pair)  Gauge No.  13  Function  Cut and oil resistant  Cut Resistance  EU cut level 3 
    Rating:
    82%
    from S$14.99
    Min. 2 days
  34. Disposable gloves W embossed G finger squeeze 26 (100 sheets) boxed
    FP Corp. Disposable gloves W embossed G finger squeeze 26 (100 sheets) boxed
    Thickness (mm)  0.026  Quantity (Sheets)  100  Overall Length (cm)  27.5±0.5  Embossing  Both sides  Material  Polyethylene 
    Rating:
    80%
    from S$6.79
    Min. 2 days
  35. Heat-resistant Gloves
    MonotaRO Heat-resistant Gloves
    Heat-resistant gloves made of flame-retardant NOMEX (R) and cut-resistant, heat-resistant Kevlar (R) thread, which is used in firefighting uniforms. Gloves that can withstand temperatures up to 350°C (*contact level within 15 seconds). Ideal for carrying hot materials and working in ovens. It is ... Read More
    Quantity per Package (Pair)  Gauge No.  Palm Width (cm)  About 11  Overall Length (cm)  About 26  Middle Finger Length (cm)  About 8.5  Size  Free  Color  Kinari 
    Rating:
    82%
    from S$26.99
    Min. 2 days
  36. 5 Fingers for General Work at Welza
    KASHIDA SEISAKUSHO 5 Fingers for General Work at Welza
    Ideal for professional welding work and fire-handling work such as personal camping and barbecue. Hard work gloves with a thick cotton inner that does not easily transfer heat, and is made of cowhide that fits comfortably in your hand and has excellent durability. Made of cowhide, it has excellen... Read More
    Quantity per Package (Pair)  RoHS directive (corresponding to 10 substances)  Palm Width (cm)  13.5  Overall Length (cm)  26.5  Palm Circumference (cm)  27  Middle Finger Length (cm)  Size  Heat Resistance Temperature (℃)  No recommended temperature  Thickness (mm)  Not measurable 
    Rating:
    94%
    from S$18.99
    Min. 2 days
  37. Sucking sucking world invincible
    FUKUTOKU Sucking sucking world invincible
    Thin and durable 15 gauge Woolly nylon gloves. The non-slip has a mesh shape to improve grip.
    Material  100% nylon  Gauge No.  15  Number of Threads  Material (Slip Prevention)  Vinyl chloride 
    Rating:
    98%
    from S$13.99
    Min. 2 days
  38. Cowhide Gloves (Magic Cuffs)
    FUJI GLOVE Cowhide Gloves (Magic Cuffs)
    The cuffs are magical and fit your hands. Wiring / plumbing work, construction civil engineering work, leisure, etc.
    Quantity per Package (Pair) 
    Rating:
    85%
    from S$8.29
    Min. 2 days
  39. Vinister Marine No.774
    TOWA CORPORATION Vinister Marine No.774
    For hand protection and comfortable work. Vinyl gloves that are both supple and durable. A thin type that fits in your hand and is convenient for delicate work. Fisheries, agriculture, printing, detailed work using oil, cleaning, weeding, washing, etc. * Please do not use for cooking.
    Thickness (mm)  0.28  Quantity per Package (Pair)  Overall Length (cm)  30  Function  Antibacterial and deodorant processing  Color  Blue  Material  Vinyl chloride resin (PVC) 
    Rating:
    88%
    from S$1.89
    Min. 2 days
  40. Fitton PRO
    Mitani Gloves Fitton PRO
    Uses soft pig leather for an excellent fit. Black leather is used for the palm to increase strength.
    Cuff Specifications  Hook-and-loop type  Finish Processing  None  Palm Layer  Padded  Color  Palm: Gray Back of hand: Black  Material  Pig leather polyester  Function  durability 
    Rating:
    72%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 8532

Set Ascending Direction