Glovebox Gloves
Other Related Pages
- AS ONE Gloves for Glove BoxInner Diameter (Φmm) (Cuff part) 130 Thickness (mm) 0.4 Quantity per Package (Pair) 1 Palm Width (cm) 11.5 As ONE Part Number 6-948-01 Overall Length (cm) 64 Middle Finger Length (cm) 7.5 Material Natural rubber with or without Powder None
- SANPLATEC Fit Long Gloves (Inner Gloves for Glove Box)Disposable type long gloves. Since it uses a material that stretches easily, even those with large hands can fit it perfectly by stretching the material.Model Number 26227 Quantity (Sheets) 100 Overall Length (cm) 43.5 Palm Circumference (cm) 28 Middle Finger Length (cm) 7.5 Material Polyolefin
- KOKUGO Totex GlovesA new type of long glove made mainly of natural rubber latex, which has been improved to be especially easy to put on and take off, and can be put on and taken off smoothly even on cotton gloves and work gloves. Suitable for use in sterile boxes and dry boxes.Thickness (mm) 0.6 Quantity per Package (Pair) 1 Palm Width (cm) 11.8 Diameter (Φmm) 166 Palm Circumference (cm) 23.6 Overall Length (cm) 65 Middle Finger Length (cm) 7.7±0.3 Color Candy Material Natural rubberfrom S$99.99Min. 2 days
- AS ONE Gloves for Glove BoxThickness (mm) 0.6 Quantity per Package (Pair) 1 Middle Finger Length (cm) 8.5 Material Natural rubber
- AS ONE Glove Box OptionThickness (mm) 0.6 Quantity per Package (Pair) 1 As ONE Part Number 1-8388-01 Palm Width (cm) 112 Palm Circumference (cm) 224 Dimension (mm) 630 Overall Length (cm) 64 Middle Finger Length (cm) 8.2 Trusco Part No. 818-8927 Color Ivory Material Natural rubberfrom S$88.99Min. 2 days
- Hanaki Rubber Gloves for Glove BoxThe glove box is a long-sleeved glove for various work such as electronic and bio, such as dustproof, antibacterial, and handling of harmful gas generation. For various work in semiconductor manufacturing such as transistors. For etching glass and metal. Handling of plating, dyeing, chemical fact... Read MoreThickness (mm) 0.4 Quantity per Package (Pair) 1 Palm Width (cm) 12 Palm Circumference (cm) 24 Middle Finger Length (cm) 7.6 As ONE Part Number 8-3030-01 Overall Length (cm) 80 Port Diameter (Φmm) Approximately 200 (8 inches) Material CSM Function Dust and bacteria control Finish Processing For box Size K-82 Color Light blue Type Synthetic rubber, curved finger typefrom S$359.90Min. 2 days
- ESCO L / 450mm gloves (chemical resistant latex rubber)Wrinkles are applied to the hands, cuffs, and cuffs. The torso is not wrinkled. Roll cuff. For sandblasting, electroplating, acid, alkali * Please use inner gloves.Material Latex natural rubber Size L Esco Part No. EA354BW-1A Thickness (mm) 1.27 Overall Length (cm) 45from S$27.99Min. 2 days
- Sanko Kagaku Industrial Gloves Candy Features 25Long gloves made mainly of natural rubber latex, suitable for use in sterile boxes and dry boxes. Compliant with the Food Sanitation Law Glove box, sterile box, factory, foodQuantity per Package (Pair) 1 Palm Width (cm) 11.2 Port Diameter (Φmm) 140 Palm Circumference (cm) 22.4 Overall Length (cm) 64 Middle Finger Length (cm) 8.2 RoHS directive (corresponding to 10 substances) Correspondence Specification For sterile boxes and dry boxes Size Free Color Natural Material Natural rubber latexfrom S$75.99Min. 2 days
- Sanko Kagaku Suntex glovesLatex general dustproof gloves. Also suitable for use in sterile boxes and dry boxes.Thickness (mm) 0.5 Quantity per Package (Pair) 1 Palm Width (cm) 11.2 Diameter (Φmm) 19 Palm Circumference (cm) 22.4 Middle Finger Length (cm) 7.5±0.3 Overall Length (cm) 71 Port Diameter (Φmm) Approximately 190 (8 inches) Color Candy RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubberfrom S$99.90Min. 2 days
- Hanaki Rubber Gloves for Glove BoxThe glove box is a long-sleeved glove for various work such as electronic and bio, such as dustproof, antibacterial, and handling of harmful gas generation.Thickness (mm) 0.4 Quantity per Package (Pair) 1 Palm Width (cm) 13 Overall Length (cm) 80 Port Diameter (Φmm) Approximately 200 (8 inches) RoHS directive (corresponding to 10 substances) Correspondence Function Dust and bacteria control Size K-82A Type Synthetic rubber, flat finger typefrom S$329.90Min. 2 days
- Sanwa Rubber Industry Synthetic latex glovesDimension (mm) Hand: 200 Material Latex styrene rubber + natural rubberfrom S$169.90Min. 23 days
- Honeywell Glove Box GlovesHas excellent shielding properties against gases and vapors. Has excellent resistance to acidic solvents and oxidizing chemicals.Quantity per Package (Pair) 1from S$1,299.00Min. 13 days
- PolyConversions VR(TM) Sleeved GlovesThe arm cover made of VR (TM) material, which is lighter and more durable than vinyl, and nitrile gloves are integrated to protect the entire arm. The surface is soft to the touch and minimizes stickiness. Can be washed and reused. Latex freeQuantity per Package (Pair) 1from S$19.99Min. 13 days
- AS ONE New Long ElastQuantity per Package (Pair) 1 Overall Length (mm) 800from S$539.90Min. 13 days
- SANPLATEC PE disposable gloves (for mobile lab space replacement)There is rubber on the sleeves so you don't have to worry about it falling off during work. The boxed form is folded in half, so put your hand in it and then fold it back over your arm. Even after use, remove it from your arm and wrap it around the surface to keep your hands clean. The attach... Read MoreLength (mm) 660 Quantity (Sheets) 10from S$64.99Min. 8 days
- Hanaki Rubber Gloves for Glove BoxJIS standard chemical protective gloves T-8116 compliant product. CSM material Glove box cuff inner diameter 7 inches Fingertip bending typeQuantity per Package (Pair) 1 As ONE Part Number 61-4270-11 Type Glove box glovesfrom S$339.90Min. 9 days
- Sanwa Rubber Industry Natural rubber (white) latex glovesDimension (mm) Hand: 200 Length (mm) Middle finger: 73 Material Natural rubberfrom S$75.99Min. 23 days
- KOKUGO KGB-ButylDue to the simple substance structure of butyl, the gas permeability is low. (Suppresses gas permeation from workers' sweat, etc.) Suppresses outgassing from glovesDimension (mm) (Hand) 241 Quantity per Package (Pair) 1 Material Butyl rubber (IIR)from S$1,199.00Min. 4 days
- KOKUGO New Long ElastDue to the three-layer structure coated with a special synthetic rubber, it has excellent aging resistance against sunlight and ozone in the atmosphere. The repulsive force is very small, and it is soft and supple. Has excellent gas impermeableness and liquid impermeableness.Thickness (mm) 0.6 Quantity per Package (Pair) 1 Overall Length (mm) 800 Color Blackfrom S$779.90Min. 4 days
- KOKUGO KGB-SkinnyLong gloves for glove box. Keeping the thickness of the arm, only the wrist is thin. Detailed work in pharmaceuticals, chemical laboratory equipment, and glove boxes.Thickness (mm) (Arm) 0.6, (hand) 0.3 Quantity per Package (Pair) 1 Overall Length (mm) 800 Size Cuff part 8 inches, hand 9.0 inches Shape Hand
- KOKUGO New Long ElastIt has excellent wear resistance.Color White Overall Length (mm) 800 Thickness (mm) 0.4 Quantity per Package (Pair) 1from S$589.90Min. 4 days
- Hanaki Rubber Gloves for Glove BoxJIS standard chemical protective gloves T-8116 compliant product. Natural rubber material 8 inch cuff for glove box Bent fingertip typeQuantity per Package (Pair) 1 As ONE Part Number 61-4270-15 Type Glove box glovesfrom S$289.90Min. 9 days
- Hanaki Rubber Gloves for Glove BoxConductive natural rubber material 7 inch cuff for glove box Bent fingertip type.Quantity per Package (Pair) 1 As ONE Part Number 61-4270-17from S$489.90Min. 12 days
- Hanaki Rubber Gloves for Glove BoxConductive natural rubber material 8 inch cuff for glove box Bent fingertip type.Quantity per Package (Pair) 1 As ONE Part Number 61-4270-18from S$489.90Min. 11 days
- KOKUGO KGB-germF400-1Has excellent chemical resistance, wear resistance, and ozone resistance. Especially resistant to acids and alkalinity. For work in pharmaceuticals, chemical laboratory equipment, and glove boxes.Perimeter (mm) 240 Specification Hand Inner Diameter (Φmm) (Cuff part) 273 Overall Length (mm) 810 Quantity per Package (Pair) 1 Material Chlorosulfonated polyethylene (CSM) Thickness (mm) 0.4from S$1,199.00Min. 33 days
- Hanaki Rubber Gloves for Glove BoxConductive natural rubber material Glove box cuff 7 inch left and right combined type.Quantity per Package (Pair) 1 As ONE Part Number 61-4270-16from S$489.90Min. 12 days
- Honeywell North Glovebox Gloves 8 InchIt has excellent wear resistance and is strong against oxidizing chemicals.Quantity per Package (Pair) 1 As ONE Part Number 62-3780-87 Type Singer left and rightfrom S$1,099.00Min. 8 days
- Hanaki Rubber Gloves for Glove BoxJIS standard chemical protective gloves T-8116 compliant product. CSM material Glove box cuff inner diameter 7 inches Left and right combined typeQuantity per Package (Pair) 1 As ONE Part Number 61-4270-12 Type Glove box glovesfrom S$339.90Min. 13 days
- Tokyo Glass Kikai (TGK) KGB skinnydiaeter (inch) 8 inches Overall Length (mm) 800 Material Chloroprene Thickness (mm) Fingertip 0.3mm / arm 0.6 Shape Hand Specification ● Hand size: Surrounding) 9.0inchfrom S$649.90Min. 7 days
- Hanaki Rubber Natural rubber conductive glovesThickness (mm) 0.8 Overall Length (mm) 800 diameter (inch) Cuff part: 8 Dimension (mm) Hand: 260 Material Natural rubber + carbonfrom S$469.90Min. 13 days
- Sanko Kagaku New Long Elasto 400A Hirate (Glove Box Gloves)Made in Japan with high quality and peace of mind. Can be used as gloves for aseptic boxes and glove boxes. *Hirate has straight fingers.Thickness (mm) 0.4 Quantity per Package (Pair) 1 Diameter (Φmm) 200 Overall Length (mm) 800 Color Black Material Chloroprene rubber Inner Diameter (Φmm) Cuff: 203 Type Handfrom S$389.90Min. 6 days
- AS ONE Stainless Steel Vacuum Glove Box GlovesQuantity per Package (Pair) 1 As ONE Part Number 3-3011-11 Specification Replacement gloves (for UN-1)from S$599.90Min. 13 days
- Shinko Kasei VM-800 gloves onlyStandard For vacuum glove box Material Made of natural rubberfrom S$86.99Min. 11 days
- Tokyo Glass Kikai (TGK) Ion Exchange Resin for KTP-6.5Pure water, soft water, and ultrapure water can be purified from tap water. Uses a housing case that allows you to check the clogging condition.from S$289.90Min. 11 days
- AS ONE Gloves for glove box<Butyl rubber> Excellent gas shielding property. <Hypalon> Has excellent wear resistance. <Neoprene> Excellent elasticity.Quantity per Package (Pair) 1Discontinued
- Hanaki Rubber Gloves for glove boxHas excellent chemical resistance to strong acids such as phosphoric acid, aqua regia, and concentrated sulfuric acid.Inner Diameter (Φmm) (Cuff part): 203 Material (Table) Hypalon (Back) Nitrile rubber Thickness (mm) 0.4 Quantity per Package (Pair) 1 Palm Circumference (cm) 24 Middle Finger Length (cm) 7.9 Port diameter (inch) 8 As ONE Part Number 8-3030-01 Overall Length (cm) 80 Performance Chemical resistance Type Curved finger typeDiscontinued