Work Gloves
A work gloves is a glove that is worn to protect the hand when working. Made of fibers and fabrics that are rich in flexibility and durability, such as cotton thread and knitted fabric. It is often used for the purpose of enhancing safety in delicate work because it is lightweight but has high wearability and is not much different from the bare hand. Originally derived from the fact that it was used in the military during work, the military gloves were abbreviated as “Gloves”. Since it is made of cheap fiber, manufacturing costs and purchasing costs are low, and it is highly available, so it is used in various work sites.
Other Related Pages
- MonotaRO Japan's Best Cotton Work Gloves 10 Gauge10-gauge 2-ply knitting makes it difficult for foreign substances such as mud and oil to enter. These work gloves are soft to wear and have a good fit. Available in two colors, gray and kinari, for different uses. * Depending on your constitution, itching, rashes, etc. may occur. If you feel any ... Read MoreMaterial Polyester, cotton, others Number of Threads 2
- MonotaRO Anti-Slip Work Gloves 7 GaugeIt is a product that has been treated with anti-slip PVC, has good breathability, is durable, and has a good fit. General work such as transportation work * Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine... Read MoreMaterial Polyester, cotton, others Material (Slip Prevention) Polyvinyl chloride
- MonotaRO Pure Cotton Work Gloves 7 GaugeIt is a glove that pursues cost. 5-ply knitting. Made of 100% cotton, it has good moisture absorption and is gentle on the skin, so it can be used by people with sensitive skin such as allergies. It is washable, so you can use it repeatedly and hygienically. * Depending on your constitution, itch... Read MoreMaterial 100% cotton Number of Threads 5 volumes
- MonotaRO Cotton Special Japan's Best Work Gloves 10 Gauge ThinIt is a thin work gloves that is ideal for stacking two 10-gauge, two-knit specifications. * Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use near fire or work t... Read MoreMaterial Polyester, cotton, others Color Generate Size Free Function Ultra-thin Number of Threads 2 Mass (g/dozen) About 400
- MonotaRO Cotton Special Japan's Best Work Gloves 7 Gauge Extra ThickCombining cotton and synthetic fibers, these gloves have superior moisture and sweat absorption compared to conventional synthetic gloves. They are thickly woven and strong. * Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do ... Read MoreMaterial Polyester, cotton, others Size Free Number of Threads 3 Mass (g/dozen) About 800
- KACHIBOSHI INDUSTRY Rubber liner (non-slip gloves)Environmentally friendly natural rubber non-slip. The outer material is made of durable polyester fiber, and the lining is made of a special double weave made of highly absorbent cotton. Strong gripping power due to non-slip tread design. Little finger down structure that fits better in the hand.... Read MoreQuantity per Package (Pair) 5 Function Sweat ABSorption Number of Threads 2.5 Material (Slip Prevention) Natural rubber RoHS directive (corresponding to 10 substances) Correspondence
- FUKUTOKU Sucking sucking world invincibleThin, durable 15-gauge woolly nylon gloves. Mesh shape is included in the non-slip, and the grip power is improved.Material 100% nylon Number of Threads 2
- COVER WORK Nobinobi 5-fingered gloves with non-slipGloves that stretch and fit from children to adults !! Nobi Nobi gloves can be used in all situations from children to adults. To accompany gardening and leisure. Workability is improved because it has a non-slip feature.Material Acrylic, polyurethane Size Free Mass (g) About 32 Quantity per Package (Pair) 1 Function Elasticity Finger type Without fingers
- Suzuki Sangyo Pure cotton thin glovesDirt is less noticeableMaterial Cotton Quantity per Package (Pair) 5 RoHS directive (corresponding to 10 substances) Correspondence
- MARUWA CHEMICAL Japan No.1 Gloves 2 Main Volume GenerationIt is a standard product of 2 special spinnings. The color is ecru and stains are not noticeable. General work.Material Cotton, polyester Color Generate Size Free Mass (g) 50 Quantity per Package (Pair) 12 Number of Threads 2 Mass (g/dozen) 600
- FUKUTOKU Sucking five fingers15G pinky swear type 5-finger cut.Mass (g) 21 Quantity per Package (Pair) 1 Material (Slip Prevention) Vinyl chloride (PVC) Mass (g/dozen) 252 RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Blended gloves2 pieces, 450g basis weight single-use type economical standard work gloves. The color is a natural color and dirt is not noticeable. It has excellent oil absorption and sweat absorption. The weight per 1m2 is 450g. It's light and easy to use. General work.Material Cotton, polyester, etc. Color Generate Size Free 2018 Trusco page 6 0504
- ACE GLOVE AG395 Black Dot500g / 10 pairs (600g equivalent to dozen) black work gloves with vinyl anti-slip processing. Anti-slip work gloves that can be used widely from the field to gardeningMaterial Polyester, cotton, PVC Color Black Size L Mass (g) About 650 Quantity per Package (Pair) 10 Material (Slip Prevention) Vinyl chloride (PVC)
- Mitani Gloves Anti-Slip Work Gloves Square EightNon-slip work gloves with large square groovesMaterial Polyester / acrylic Size Free Mass (g) About 750 Quantity per Package (Pair) 12 Function durability Number of Threads 2 Color (non-slip) Black Mass (g/dozen) 750
- KACHIBOSHI INDUSTRY FiT rubber linerEnvironmentally friendly natural rubber non-slip. The outer material is made of durable polyester fiber, and the lining is made of a special double weave made of highly absorbent cotton. The 3D non-slip processing of the thumb strengthens the grip contact surface. Strong gripping force due to non... Read MoreMaterial Front: nylon woolly, back: cotton, Material (Slip Prevention) Natural rubber RoHS directive (corresponding to 10 substances) Correspondence
- KAWANISHI INDUSTRY IQ gloveSize Free Quantity per Package (Pair) 10 Function Breathable RoHS directive (corresponding to 10 substances) Correspondence
- DUNLOP HOME PRODUCTS Dunlop Double Catch 5 setGloves are less likely to slip off during work. The outer non-slip is made of natural rubber and has excellent grip. For transportation / cargo handling work, for horticulture / farming work * Itching, rashes, rashes, etc. may occur depending on your constitution due to allergic reactions. If you... Read MoreMaterial Gloves: Cotton, polyester Color Black Size Free Mass (g) 330 Quantity per Package (Pair) 5
- ATOM Comfortable rubberIt stops right away! High grip performance. Great flexibility. Fully breathable. Strong non-slip processing. Grip power that catches well and bites. High fit and smooth fingertip sensation! Because it uses thick and highly elastic threads, the back of the hand does not stretch and it demonstrates... Read MoreColor Black / red Quantity per Package (Pair) 1 Function Breathable, fingertip strengthening Material (Slip Prevention) Natural rubber
- PROFIST21 (OJI RUBBER) High gauge work glovesA high-gauge work gloves that is fluffy and stretches to fit your hand. The 10G specifications make detailed work easy.Material Polyester, acrylic, cotton, etc. Color White Size Free Quantity per Package (Pair) 12 Function Elasticity Mass (g/dozen) 500
- FUKUTOKU Natural rubber suckerSoft feeling of use. Because it is natural rubber, it is a strong anti-slip.Size Free Mass (g) 45 Quantity per Package (Pair) 1 Material (Slip Prevention) Natural rubber Mass (g/dozen) 540 RoHS directive (corresponding to 10 substances) Correspondence
- Mitani Gloves Advantageous 2 double set with black army black botAdvantageous 2-pair work glovesMaterial Polyester / acrylic / vinyl chloride Color Black Size Free Mass (g) About 130 Quantity per Package (Pair) 2 Function durability Color (non-slip) Blackfrom S$5.99Min. 9 days
- MARUWA CHEMICAL Noby Noby slip glovesIt is a thin type and is ideal for detailed work. General work.Material Twaron®; (manufactured by Teijin Aramid) Color White Size Free Mass (g) 39 Quantity per Package (Pair) 1 Function Elasticity Material (Back) Cotton Material (Slip Prevention) Vinyl chloride (PVC)
- OTAFUKU GLOVE Pure cotton work glovesMaterial Cotton (Polyester/Rubber Wrist Part) Color Kinari Size Free Mass (g) About 63 Quantity per Package (Pair) 12 Mass (g/dozen) About 750
- Star Field (Hoshino Shoten) Nylon GlovesSince it uses long fibers, it is strong and does not fluff easily. General workMaterial Acrylic / Nylon / Other Size Free Quantity per Package (Pair) 12 Function Strong Anti-slip effect None RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 6 days
- HOKEN Lapop Cotton Work Gloves with Non Slip GripNatural rubber non-slip gloves that are environmentally friendly and have a high anti-slip effect. Thin type. General work, do-it-yourself, gardening, transportation work, etc.Color White Quantity per Package (Pair) 1from S$3.69Min. 6 days
- TRUSCO Recycled non-slip gloves (1 double) for womenWe use recycled pets and cotton. The non-slip part uses eco-friendly natural rubber. For light work, picking, packing work, etc.Material Polyester, leyo Color White Size For women (small) Mass (g) 55 Quantity per Package (Pair) 1 Material (Slip Prevention) Vinyl chloride (PVC) Sex for womenfrom S$3.39Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Work glovesIt is a work gloves with the letters "Safety First" written on it.Material Natural rubber Mass (g) 785 Quantity per Package (Pair) 12 Material (Back) Cotton (flocked)from S$67.99Min. 5 days
- MonotaRO Cotton Special Japan's Best Work Gloves 7 GaugeIt is a 7-gauge, 2-knit product that feels soft and thick. * Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use near fire or work that touches objects above 60°C. ... Read MoreMaterial Polyester, cotton, others Number of Threads 2
- MonotaRO Non-Slip Work Gloves 10 Gauge ThinA dozen gloves with a weight of 400g and the surface of which is non-slip processed with PVC (polyvinyl chloride) material. These gloves are thinner than conventional non-slip gloves, so they fit well and are easy to use even for detailed work. 10-gauge, two-ply knitting makes the weave fine and ... Read MoreColor Generate Size Free Function fit Number of Threads 2 Mass (g/dozen) About 500
- MonotaRO Pure Cotton Work Gloves 10 Gauge Thin100% cotton 10 gauge, 3 thread knitting. Since the weave is tightly packed, it is difficult for foreign matter to enter. The thread is thin, so it fits your hand softly. * Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not ... Read MoreMaterial 100% cotton Size Free Quantity per Package (Pair) 12 Number of Threads 3 volumes Mass (g/dozen) About 600
- CO-COS NOBUOKA Work Gloves in Various SizesSince it is available in sizes from S size, it is also recommended for people with small hands. Construction industry, civil engineering industry, general workMaterial Cotton, polyester, etc. Color Sarashi Quantity per Package (Pair) 10 Function Elasticity Number of Threads 2.5
- MonotaRO Pure Cotton Work Gloves 7 Gauge Thin7 gauge, 3-ply knit. 600g pure cotton work gloves suitable for light work. Made of 100% cotton, it has good moisture absorption and is gentle on the skin, so it can be used by people with sensitive skin such as allergies. * Depending on your constitution, itching, rashes, etc. may occur. If you f... Read MoreMaterial 100% cotton Size Free Quantity per Package (Pair) 12 Function Hygroscopic Number of Threads 3 volumes Mass (g/dozen) About 600
- MARUWA CHEMICAL Maruwa Pure cotton work gloves100% high quality cotton work gloves. Thick and durable. Since cotton is more resistant to heat than special spinning, it is suitable for high-temperature handling work such as welding. General work.Material 100% cotton Color Generate Size Free Mass (g) 62.5 Quantity per Package (Pair) 12 Function Heat resistance Number of Threads 5 Mass (g/dozen) 750
- KACHIBOSHI INDUSTRY Artisan university 5 pairsHigh grip strength due to vinyl chloride resin. Adopted cotton material with excellent breathability, sweat absorption, water resistance and heat resistance. 10 gauge thin type. Reinforcement processing to prevent tearing of fingertips General work, transportation work, civil engineering and cons... Read MoreMaterial Cotton Color White Mass (g) 160 Quantity per Package (Pair) 5 Mix Rate (%) 100 cotton
- MonotaRO Work Gloves Poly Special 7 GaugePure white work gloves with a high polyester ratio. It has a thick feel and a comfortable finish. * Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use near fire or... Read MoreMaterial Polyester, rayon, etc. Color White Quantity per Package (Pair) 12 Number of Threads 2
- CO-COS NOBUOKA Size non-slip work glovesThe non-slip part has been made colorful.Color Sarashi Quantity per Package (Pair) 10 Number of Threads 2
- MonotaRO Shino work gloves 7 gaugeGloves knitted without twisting at the end. It is a "special spinning work gloves" using special spinning thread. It is sometimes called "white gloves". Strong 3-ply knitting with 2-ply specially spun Shino yarn and reinforced polyester yarn. * Depending on your constitution, ... Read MoreMaterial 100% polyester Size Free Quantity per Package (Pair) 12 Number of Threads 3 Mass (g/dozen) About 680
- KACHIBOSHI INDUSTRY Tegogami (non-slip gloves)High grip strength due to vinyl chloride resin. Polyester fiber makes it easy to remove dirt. The thickness of work gloves provides excellent protection and durability. 7 gauge thick type. Little finger down structure that fits better in the hand. Reinforcement processing to prevent tearing of fi... Read MoreMaterial Polyester / Other Color White Quantity per Package (Pair) 5 Function Breathability and durability Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC)
- CO-COS NOBUOKA Power work gloves 530gIt is a durable work gloves with one polyester added to the two-piece work gloves.Material Cotton, polyester, etc. Color Sarashi Size Free Quantity per Package (Pair) 10 Function durable Number of Threads 2.5 Mass (g/dozen) About 530
- FUJITE (TENGYU) Lady anti-slip glovesIt is a small size that is nice for women. For gardening, gardening, general work, DIY.Material Cotton, polyester, rayon Color Generate Size for women Mass (g) 55 Quantity per Package (Pair) 5 Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC) Mass (g/dozen) 275 Sex for women