Non-slip Gloves
Other Related Pages
- MonotaRO Anti-Slip Work Gloves 7 GaugeIt is a product that has been treated with anti-slip PVC, has good breathability, is durable, and has a good fit. General work such as transportation work * Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine... Read MoreMaterial Polyester, cotton, others Material (Slip Prevention) Polyvinyl chloride
- KACHIBOSHI INDUSTRY Rubber liner (non-slip gloves)Environmentally friendly natural rubber non-slip. The outer material is made of durable polyester fiber, and the lining is made of a special double weave made of highly absorbent cotton. Strong gripping power due to non-slip tread design. Little finger down structure that fits better in the hand.... Read MoreQuantity per Package (Pair) 5 Function Sweat ABSorption Number of Threads 2.5 Material (Slip Prevention) Natural rubber RoHS directive (corresponding to 10 substances) Correspondence
- FUKUTOKU Sucking sucking world invincibleThin, durable 15-gauge woolly nylon gloves. Mesh shape is included in the non-slip, and the grip power is improved.Material 100% nylon Number of Threads 2
- COVER WORK Nobinobi 5-fingered gloves with non-slipGloves that stretch and fit from children to adults !! Nobi Nobi gloves can be used in all situations from children to adults. To accompany gardening and leisure. Workability is improved because it has a non-slip feature.Material Acrylic, polyurethane Size Free Mass (g) About 32 Quantity per Package (Pair) 1 Function Elasticity Finger type Without fingers
- FUKUTOKU Sucking five fingers15G pinky swear type 5-finger cut.Mass (g) 21 Quantity per Package (Pair) 1 Material (Slip Prevention) Vinyl chloride (PVC) Mass (g/dozen) 252 RoHS directive (corresponding to 10 substances) Correspondence
- ACE GLOVE AG395 Black Dot500g / 10 pairs (600g equivalent to dozen) black work gloves with vinyl anti-slip processing. Anti-slip work gloves that can be used widely from the field to gardeningMaterial Polyester, cotton, PVC Color Black Size L Mass (g) About 650 Quantity per Package (Pair) 10 Material (Slip Prevention) Vinyl chloride (PVC)
- Mitani Gloves Anti-Slip Work Gloves Square EightNon-slip work gloves with large square groovesMaterial Polyester / acrylic Size Free Mass (g) About 750 Quantity per Package (Pair) 12 Function durability Number of Threads 2 Color (non-slip) Black Mass (g/dozen) 750
- KACHIBOSHI INDUSTRY FiT rubber linerEnvironmentally friendly natural rubber non-slip. The outer material is made of durable polyester fiber, and the lining is made of a special double weave made of highly absorbent cotton. The 3D non-slip processing of the thumb strengthens the grip contact surface. Strong gripping force due to non... Read MoreMaterial Front: nylon woolly, back: cotton, Material (Slip Prevention) Natural rubber RoHS directive (corresponding to 10 substances) Correspondence
- KAWANISHI INDUSTRY IQ gloveSize Free Quantity per Package (Pair) 10 Function Breathable RoHS directive (corresponding to 10 substances) Correspondence
- DUNLOP HOME PRODUCTS Dunlop Double Catch 5 setGloves are less likely to slip off during work. The outer non-slip is made of natural rubber and has excellent grip. For transportation / cargo handling work, for horticulture / farming work * Itching, rashes, rashes, etc. may occur depending on your constitution due to allergic reactions. If you... Read MoreMaterial Gloves: Cotton, polyester Color Black Size Free Mass (g) 330 Quantity per Package (Pair) 5
- ATOM Comfortable rubberIt stops right away! High grip performance. Great flexibility. Fully breathable. Strong non-slip processing. Grip power that catches well and bites. High fit and smooth fingertip sensation! Because it uses thick and highly elastic threads, the back of the hand does not stretch and it demonstrates... Read MoreColor Black / red Quantity per Package (Pair) 1 Function Breathable, fingertip strengthening Material (Slip Prevention) Natural rubber
- FUKUTOKU Natural rubber suckerSoft feeling of use. Because it is natural rubber, it is a strong anti-slip.Size Free Mass (g) 45 Quantity per Package (Pair) 1 Material (Slip Prevention) Natural rubber Mass (g/dozen) 540 RoHS directive (corresponding to 10 substances) Correspondence
- Mitani Gloves Advantageous 2 double set with black army black botAdvantageous 2-pair work glovesMaterial Polyester / acrylic / vinyl chloride Color Black Size Free Mass (g) About 130 Quantity per Package (Pair) 2 Function durability Color (non-slip) Blackfrom S$5.99Min. 9 days
- MARUWA CHEMICAL Noby Noby slip glovesIt is a thin type and is ideal for detailed work. General work.Material Twaron®; (manufactured by Teijin Aramid) Color White Size Free Mass (g) 39 Quantity per Package (Pair) 1 Function Elasticity Material (Back) Cotton Material (Slip Prevention) Vinyl chloride (PVC)
- HOKEN Lapop Cotton Work Gloves with Non Slip GripNatural rubber non-slip gloves that are environmentally friendly and have a high anti-slip effect. Thin type. General work, do-it-yourself, gardening, transportation work, etc.Color White Quantity per Package (Pair) 1from S$3.69Min. 6 days
- TRUSCO Recycled non-slip gloves (1 double) for womenWe use recycled pets and cotton. The non-slip part uses eco-friendly natural rubber. For light work, picking, packing work, etc.Material Polyester, leyo Color White Size For women (small) Mass (g) 55 Quantity per Package (Pair) 1 Material (Slip Prevention) Vinyl chloride (PVC) Sex for womenfrom S$3.39Min. 2 days
- UNIT (UNIT SAFETY SIGNS) Work glovesIt is a work gloves with the letters "Safety First" written on it.Material Natural rubber Mass (g) 785 Quantity per Package (Pair) 12 Material (Back) Cotton (flocked)from S$67.99Min. 5 days
- MonotaRO Non-Slip Work Gloves 10 Gauge ThinA dozen gloves with a weight of 400g and the surface of which is non-slip processed with PVC (polyvinyl chloride) material. These gloves are thinner than conventional non-slip gloves, so they fit well and are easy to use even for detailed work. 10-gauge, two-ply knitting makes the weave fine and ... Read MoreColor Generate Size Free Function fit Number of Threads 2 Mass (g/dozen) About 500
- KACHIBOSHI INDUSTRY Artisan university 5 pairsHigh grip strength due to vinyl chloride resin. Adopted cotton material with excellent breathability, sweat absorption, water resistance and heat resistance. 10 gauge thin type. Reinforcement processing to prevent tearing of fingertips General work, transportation work, civil engineering and cons... Read MoreMaterial Cotton Color White Mass (g) 160 Quantity per Package (Pair) 5 Mix Rate (%) 100 cotton
- CO-COS NOBUOKA Size non-slip work glovesThe non-slip part has been made colorful.Color Sarashi Quantity per Package (Pair) 10 Number of Threads 2
- KACHIBOSHI INDUSTRY Tegogami (non-slip gloves)High grip strength due to vinyl chloride resin. Polyester fiber makes it easy to remove dirt. The thickness of work gloves provides excellent protection and durability. 7 gauge thick type. Little finger down structure that fits better in the hand. Reinforcement processing to prevent tearing of fi... Read MoreMaterial Polyester / Other Color White Quantity per Package (Pair) 5 Function Breathability and durability Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC)
- FUJITE (TENGYU) Lady anti-slip glovesIt is a small size that is nice for women. For gardening, gardening, general work, DIY.Material Cotton, polyester, rayon Color Generate Size for women Mass (g) 55 Quantity per Package (Pair) 5 Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC) Mass (g/dozen) 275 Sex for women
- KACHIBOSHI INDUSTRY Soft drive (non-slip gloves)High grip strength due to vinyl chloride resin. Adopted cotton material with excellent breathability, sweat absorption, water resistance and heat resistance. 10 gauge thin type. Little finger down structure that fits better in the hand. Reinforcement processing to prevent tearing of fingertips Ge... Read MoreMaterial Cotton Color White Quantity per Package (Pair) 1 Mix Rate (%) 100 cotton Function Sweat ABSorption Number of Threads 2.5 Material (Slip Prevention) Vinyl chloride (PVC)
- TRUSCO Non-slip gloves for general workA standard product for general work, with a thick work gloves and a non-slip vinyl chloride.Material Polyester, rayon, etc. Color White Size Free Mass (g) 800 Quantity per Package (Pair) 12 Material (Slip Prevention) Vinyl chloride (PVC)
- MIDORI ANZEN Anti-slip gloves for women 12Color White Size Free (for women) Mass (g) 650 Quantity per Package (Pair) 12 Number of Threads 2 Sex for women
- FUKUTOKU Version up suck-chanFully strengthened from fingertips to palms. Reinforced with fingertip resin coat. It can withstand longer-term use than the conventional version-up Suck-chan, and the fit remains the same. The stitches are small and it is difficult for dust to enter. The base of the little finger is lowered, and... Read MoreMaterial 100% nylon, non-slip: vinyl chloride Quantity per Package (Pair) 1 Material (Slip Prevention) Vinyl chloride (PVC) RoHS directive (corresponding to 10 substances) Correspondence
- DUNLOP HOME PRODUCTS Double CatchGloves are less likely to slip off during work. The outer non-slip is made of natural rubber and has excellent grip. For transportation and cargo handling work. For gardening and agricultural work. * Avoid working with machines that involve rotating bodies (drilling machines, chamfering machines,... Read MoreQuantity per Package (Pair) 1 Number of Threads 3 Material (Slip Prevention) Natural rubber
- FUKUTOKU Sucking chanHas excellent breathability and fit. Comes with a non-slip block-shaped non-slip. The resin coat strengthens the fingertips. It is an ultra-thin type.Quantity per Package (Pair) 1 Material (Slip Prevention) Vinyl chloride (PVC) Coating Fingertip resin coat RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.49Min. 2 days
- FUJITE (TENGYU) Non-slip gray glovesThe gray color makes dirt less noticeable. With non-slip, grip is improved.Material Cotton, polyester, etc. Color Gray Size Free Mass (g) 63 Quantity per Package (Pair) 12 Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC) Mass (g/dozen) 760
- TRUSCO Anti-slip gloves for womenWomen's size work gloves. Also recommended for men with small hands. It is a specification with non-slip vinyl chloride on thin work gloves.Color White Size Free (for women) Quantity per Package (Pair) 1 Sex for women
- MARUWA CHEMICAL Anti-slip gloves Silicon TepitaA thin type that feels like bare hands. The front side of the gloves is made of nylon so it is durable. Since the inside is cotton, it is easy on the hands and absorbs sweat. Silicone resin is water repellent, so it is hard to get dust. For light work, packaging and quality inspection. Fine finge... Read MoreColor White Quantity per Package (Pair) 1 Function Sweat and water repellency Number of Threads 2
- KACHIBOSHI INDUSTRY Slim dot (thin non-slip)High grip strength due to vinyl chloride resin. Adopts a polyester material that is highly abrasion resistant and durable and easy to remove dirt. 13 gauge thin type. Highly elastic and fits securely in your hand General work, light work, sorting work, packing work, etc. *Do not touch anything wi... Read MoreMaterial Polyester Color White Quantity per Package (Pair) 10 Function Breathability and elasticity Material (Slip Prevention) Vinyl chloride (PVC) Color (non-slip) White
- KACHIBOSHI INDUSTRY BinibotsHigh grip strength due to vinyl chloride resin. Polyester fiber makes it easy to remove dirt. The thickness of work gloves provides excellent protection and durability. 7 gauge thick type. Little finger down structure that fits better in the hand. Reinforcement processing to prevent tearing of fi... Read MoreMaterial Polyester wooly Color White Quantity per Package (Pair) 1 Function durability Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC) Color (non-slip) yellow
- FUJITE (TENGYU) Non-slip finger-cut gloves Liberty HANDSince it is a finger-out type, you can move your fingertips freely. With non-slip, grip is improved. Made of 100% cotton, it is gentle on your hands.Material 100% cotton Size Free Mass (g) 30 Quantity per Package (Pair) 1 Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC) Finger type Without fingers
- ATOM Non-slip Thin Gloves for WomenIt's the perfect size for women. Thin type for detailed work. General work.Material 100% cotton Color White Size Free (for women) Mass (g) 34.8 Quantity per Package (Pair) 1 Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC) Sex for women
- ATOM Anti-slip gloves female sizeThe size is easy for women to use. Anti-slip gloves with strong and durable anti-slip processing. General work.Material Polyester, other Color White Size Free (for women) Mass (g) 47.5 Quantity per Package (Pair) 1 Number of Threads 2 Material (Slip Prevention) Vinyl chloride (PVC) Sex for women
- Mitani Gloves Discount slip prevention (small size)Affordable anti-slip work gloves that can be used widely from work to leisureMaterial Polyester, rayon, vinyl chloride Size For women (small) Mass (g) About 600 Quantity per Package (Pair) 12 Function durability Material (Slip Prevention) Vinyl chloride (PVC) Color (non-slip) Yellow Mass (g/dozen) 600 Sex for womenfrom S$13.99Min. 2 days
- KACHIBOSHI INDUSTRY Rubber liner Blue (3 pairs)Environmentally friendly natural rubber non-slip. The outer material is made of durable polyester fiber, and the lining is made of a special double weave made of highly absorbent cotton. Strong gripping power due to non-slip tread design. Little finger down structure that fits better in the hand.... Read MoreColor White Quantity per Package (Pair) 3 Function Sweat ABSorption Material (Slip Prevention) Natural rubber Color (Wrist) Blue Color (non-slip) Blue RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Rubber liner 3 pairA special double knit that is resistant to abrasion and has excellent sweat absorption. Anti-slip effect unique to natural rubber. It has excellent grip, is flexible, easy to use, and has excellent durability. Cargo handling / transportation work Transportation / warehousingMaterial Polyester Quantity per Package (Pair) 3 Material (Back) Cotton Material (Slip Prevention) Natural rubber
- SHOWA GLOVE Anti-slip glovesThe anti-slip is hard to peel off and it is durable, so it has excellent cost performance. Achieves excellent grip and fine workability, Transportation and warehousing business. Cleaning and service industry. easy work. Agriculture and horticulture / DIYColor Blue Size Free Mass (g) 52 Quantity per Package (Pair) 1 Number of Threads 3 RoHS directive (corresponding to 10 substances) Correspondence