10-gauge 2-ply knitting makes it difficult for foreign substances such as mud and oil to enter. These work gloves are soft to wear and have a good fit. Available in two colors, gray and kinari, for different uses.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any ... Read More
Material Polyester, cotton, others Number of Threads 2
It is a thin work gloves that is ideal for stacking two 10-gauge, two-knit specifications.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use near fire or work t... Read More
Material Polyester, cotton, others Color Generate Size Free Function Ultra-thin Number of Threads 2 Mass (g/dozen) About 400
Combining cotton and synthetic fibers, these gloves have superior moisture and sweat absorption compared to conventional synthetic gloves. They are thickly woven and strong.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do ... Read More
Material Polyester, cotton, others Size Free Number of Threads 3 Mass (g/dozen) About 800
2 pieces, 450g basis weight single-use type economical standard work gloves. The color is a natural color and dirt is not noticeable. It has excellent oil absorption and sweat absorption. The weight per 1m2 is 450g. It's light and easy to use.
General work.
Material Cotton, polyester, etc. Color Generate Size Free 2018 Trusco page 6 0504
It is a 7-gauge, 2-knit product that feels soft and thick.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use near fire or work that touches objects above 60°C. ... Read More
Material Polyester, cotton, others Number of Threads 2
Since it is available in sizes from S size, it is also recommended for people with small hands.
Construction industry, civil engineering industry, general work
Material Cotton, polyester, etc. Color Sarashi Quantity per Package (Pair) 10 Function Elasticity Number of Threads 2.5
Pure white work gloves with a high polyester ratio. It has a thick feel and a comfortable finish.
* Depending on your constitution, itching, rashes, etc. may occur. If you feel any abnormality, please stop using it. * Do not use for machine work involving rotating bodies. *Do not use near fire or... Read More
Material Polyester, rayon, etc. Color White Quantity per Package (Pair) 12 Number of Threads 2
It is a durable work gloves with one polyester added to the two-piece work gloves.
Material Cotton, polyester, etc. Color Sarashi Size Free Quantity per Package (Pair) 10 Function durable Number of Threads 2.5 Mass (g/dozen) About 530
It is a product with excellent moisture absorption due to the use of 45% cotton blend yarn. As it is durable and soft, it can be used for various purposes.
Material Cotton, polyester, etc. Size Free Quantity per Package (Pair) 12 Function Hygroscopic Number of Threads 6 Mass (g/dozen) About 860
Women's size work gloves. It is also recommended for men with small hands.
General work. Transportation work. Civil engineering and construction. Machine operation.
Material Cotton, polyester Color Generate Size M (for women) Quantity per Package (Pair) 12 Number of Threads 2 Mass (g/dozen) About 480
Material Cotton, polyester, etc. Color White Size L Mass (g) 67 Quantity per Package (Pair) 12 Function Sturdy and durable Number of Threads 3 Mass (g/dozen) 800
It is a work gloves that has excellent "oil absorption and water absorption" and has good thickness and texture.
Material Cotton / Polyester / Other Color White Size Free Quantity per Package (Pair) 12 Function Oil-absorbent / sweat-absorbent Number of Threads 2 Color (Wrist) Black Mass (g/dozen) 720
It is a work gloves knitted using 3 threads that are made strong by hanging with 1 thread and 1 thread. The thread is durable so you can wash it and use it if it gets dirty.
Material Cotton, polyester, etc. Color Sarashi Size Free Quantity per Package (Pair) 10 Number of Threads 3 Mass (g/dozen) About 625
The wrist is 4 to 5 cm longer than a normal work gloves, and it is used to protect the wrist, prevent the cuffs from getting dirty, and prevent sunburn.
Civil engineering and construction. Machine operation. General work.
Color Generate Size Free Quantity per Package (Pair) 12 Number of Threads 2 Mass (g/dozen) 660
Gloves that stretch and fit from children to adults !! Nobi Nobi gloves can be used in all situations from children to adults. To accompany gardening and leisure.
Material Acrylic, polyurethane Size Free Mass (g) 27 Quantity per Package (Pair) 1 Function Elasticity Finger type Without fingers
Adopts acrylic with excellent soft texture and warmth. Suitable for children and adults. Fingertip cut allows touch panel operation
Light work, protection against the cold, outdoors, leisure, events, athletic meets, etc.
*Do not touch anything with high temperatures. *Do not use for machine work ... Read More
Material Acrylic, polyurethane, etc. Size Free Mass (g) 26 Quantity per Package (Pair) 1 Function Cold protection and elasticity RoHS directive (corresponding to 10 substances) Correspondence
It is a thin type that has excellent "oil absorption and water absorption" and fits your hands better.
Material Cotton / Polyester / Other Color White Size Free Quantity per Package (Pair) 12 Function Oil-absorbent / sweat-absorbent Number of Threads 1.5 Color (Wrist) Black Mass (g/dozen) 450
Material Polyester, cotton, others Color Black Size Free Quantity per Package (Pair) 12 Function Breathable Number of Threads 2 Mass (g/dozen) 600 RoHS directive (corresponding to 10 substances) Correspondence
Material Polyester, cotton, other Color Black Size Free Quantity per Package (Pair) 12 Number of Threads 3 Mass (g/dozen) About 650 Feature Dirt is less noticeable
Women's size special spinning work gloves.
General work
Material Cotton, polyester, rayon and others Color White Size for women Mass (g) 46.7 Quantity per Package (Pair) 12 Number of Threads 2 Mass (g/dozen) 560
7-gauge pure cotton 5-knit wrist long type The wrist part is long and the work gloves and back of the hand are integrated, which also helps protect the wrist. Made in Japan for peace of mind Men's (Danseiyo) L size It is resistant to heat and friction and will not melt even if it comes in con... Read More
Material 100% cotton Color Generate Size L Mass (g) 80 Quantity per Package (Pair) 12 Function Strong, heat resistant, wear resistant Number of Threads 5 Mass (g/dozen) 960 RoHS directive (corresponding to 10 substances) Correspondence
The outside of the glove is made of durable nylon, and the inside is made of cotton, which absorbs sweat and is gentle on the skin. These ultra-thin gloves are highly elastic and fit snugly in your hand, giving you the feel of bare hands.
Light work, quality inspection, drive, fine fingertip work
Color White / white Size S Mass (g) 23 Quantity per Package (Pair) 1 Function Elasticity and sweat absorption
Because it is thick, it is durable and lasts a long time. Strong with 3-knit gloves!
For work that gets your hands dirty! It's thick, so it's ideal for work that requires hand protection!
Material Cotton / Polyester / Other Color Sarashi Size Free Mass (g) About 75 Quantity per Package (Pair) 12 Function Durable and long-lasting Number of Threads 3 Mass (g/dozen) About 760
Long gloves with a total length of about 380 mm can cover up to the elbow tip. If you wear it from the sleeve of your work clothes, you can prevent the intrusion of fine dust. There is a moderate tightening feeling and it is hard to slip.
For general work and heavy work.
Material Cotton, polyester Color Generate Size Free Mass (g) 750 Quantity per Package (Pair) 10 2018 Trusco page 6 0507
3-ply thick work gloves. Mixed color that does not show dirt.
Ideal for civil engineering, logistics transportation, and DIY!
* The product image is an image. The colors are assorted. You may not receive the product in the same color as the image. note that.
Specification In plastic bag Material Polyester / cotton / others Color Heather Size Free Mass (g) About 60 Quantity per Package (Pair) 12 Number of Threads 3 Mass (g/dozen) About 700
A twist is added to the thread to increase its strength. It is an easy-to-use product for any purpose.
Packing, transportation, civil engineering, construction, farming, horticulture, etc.
Material Polyester, cotton, other Quantity per Package (Pair) 12 Function Strength up Number of Threads 2
Convenient work gloves that make gardening and various manual work fun. Excellent fit with a thin material that feels good against the skin. Convenient as inner gloves such as rubber gloves.
Material 100% polyester Color Pattern Size Free (for women) Mass (g) About 9 Quantity per Package (Pair) 5 Function Thick
Has excellent oil absorption and sweat absorption. Since it is S size, it can be used by people with small hands. The wrist part is heat treated.
General work
Material Cotton, polyester, etc. Color Generate Size S Mass (g) 450 Quantity per Package (Pair) 10 Function Oil absorption, sweat absorption Color (Wrist) Yellow