Gloves with excellent cut resistance using high-strength polyethylene thread. It has excellent oil resistance and wear resistance. The palms are coated with nitrile to prevent slipping. These gloves are reusable and economical as they are also washable. It is 13 gauge and has a fine weave, which ... Read More
Cut-resistant gloves that use ultra-high-strength polyethylene thread for excellent comfort and softness. The palm is double coated with nitrile rubber. Has excellent oil resistance and wear resistance. The surface has a premium finish (special non-slip), so it has excellent grip performance. It ... Read More
Standard EN388: 2016 standard Quantity per Package (Pair) 1 Function Cut and oil resistant Abrasion resistance 4 Cut Resistance EU cut level 3 Puncture resistance 2 Tear resistance 4
Gloves with excellent cut resistance using high-strength polyethylene thread. Obtained cut resistance level 5 in the EN388 test. Since the palm is coated with polyurethane, it has an anti-slip effect. With 13 gauge, the stitches are fine, and there is less fluffing and dust generation.
Thin glass... Read More
Color Black and white Quantity per Package (Pair) 1 Function Cut wound resistance and breathability Cut Resistance 5 RoHS directive (corresponding to 10 substances) Correspondence
It uses INTERCEPT cut resistance technology, which is a blend of processed fibers, synthetic fibers, and natural fibers to achieve comfort and cut resistance. The polyurethane immersion coating on the palm provides grip even in environments where light oil adheres. It is a coating color that make... Read More
We have adopted a unique fiber "DURACoil" that combines glass fiber yarn and high-strength polyethylene yarn. The unique textile technology DURACoil technology realizes cut resistance, softness, and high workability. Since the palm is coated with polyurethane foam, it has a high anti-sl... Read More
Color Gray RoHS directive (corresponding to 10 substances) Correspondence
A comfortable cotton blend fabric is applied to the surface, and a rubber crepe coating is applied to the palm part for operability and usability. Innovative puncture resistance of the reinforced parts keeps out wires, metal, wood and glass. SuperFabric [[(R)]] material is used for the inner to a... Read More
Specification (ISEA CUT)5 Color Red / black Quantity per Package (Pair) 1 Cut Resistance Level 5 (EN388)
A glove for children who are hard to cut with a knife. It is about 3 times harder to cut than general cotton gloves. Uses HPPE / high-performance polyethylene and has cut resistance of 12.7N (JIST8052). Excellent elasticity and excellent fit. It can also be used when using a cutter saw sword duri... Read More
Color Gray Size Free Type Left and right combined use Standard No standard Quantity per Package (Pair) 1 Abrasion resistance X Cut Resistance 12.7N(JIST8052) Puncture resistance X Tear resistance X
We have adopted a unique fiber "DURACoil" that combines glass fiber yarn and high-strength polyethylene yarn. The unique textile technology DURACoil technology realizes cut resistance, softness, and high workability. Since it is coated with nitrile rubber, it is resistant to oil and has... Read More
Color Gray Quantity per Package (Pair) 1 RoHS directive (corresponding to 10 substances) Correspondence
Coated with nitrile rubber, which has excellent oil resistance and wear resistance. Protect your hands from cut accidents with the highest cut level.
Metal processing, automobile maintenance, electrical wiring, assembly work, etc.
Specification Low dust generation Color White Standard EN388: 2016 standard Quantity per Package (Pair) 1 Function Cut resistant wound Material (Slip Prevention) Nitrile rubber Cut Resistance Cut resistance level C
The surface is made of high-performance polyethylene that provides cut resistance, and the palm is coated with nitrile to provide grip. SuperFabric [[(R)]] material is used for the inner to achieve the highest cut resistance on the market. -Transcends ISEA / CE level 5 (enhanced protection) Innov... Read More
Specification (ISEA CUT)5 Color Gray / black Quantity per Package (Pair) 1 Cut Resistance Level 5 (EN388)
The 3-layer Super Fabric [[(R)]] is used on the palm to maximize needle resistance. The back side of the hand is made of highly elastic spandex fabric to improve the fit. Velcro is placed on the wrist to prevent the gloves from slipping.
Security work, medical care, long-term care, research, work... Read More
Material SuperFabric [[(R)]], spandex Color Black Size S Mass (g) 175 Quantity per Package (Pair) 1 Cut Resistance Level 5 (EN388)
Gloves with excellent cut resistance using high-strength polyethylene thread. The palm is coated with polyurethane to prevent slipping. These gloves are reusable and economical as they are also washable. It is 13 gauge and has a fine weave, which reduces fluffing and dust generation.
Work using b... Read More
It has a high level of protection against wear, cuts, tears and punctures, increasing work safety. The urethane coating makes it resistant to oil. It has excellent flexibility and ease of fingertip movement.
Manufacture of aircraft, automobiles and other machinery. Metal processing. Resin molding.
Material Fiber part: Spandex nylon + glass fiber Color Gray Standard EN388 Quantity per Package (Pair) 1 Material (Slip Prevention) Polyurethane Abrasion resistance 4 Cut Resistance 5 Puncture resistance 3 Tear resistance 4 2018 Trusco page 6 0807
The hem is overlocked to prevent fraying, and long fibers are used for low dust generation. Cut resistance is improved by using glass fiber.
Automotive related, equipment maintenance
* High-strength polyethylene is generally superior in light resistance, chemical resistance, and water resistance ... Read More
Color Gray Quantity per Package (Pair) 1 Cut Resistance 5
We use a unique fiber "DURACoil" that combines glass fiber threads and high-strength polyethylene threads. Our unique fiber technology DURACoil technology achieves cut resistance, good texture, and high workability. The foamed resin coating and unique press processing "S-press fini... Read More
Color Gray Standard EN388: 2016 standard Quantity per Package (Pair) 1 Abrasion resistance 4 Cut Resistance C Puncture resistance 2 Tear resistance 4 RoHS directive (corresponding to 10 substances) Correspondence
Thin type inner gloves that use 67% of cupra (Bemberg [[R top]]) that has hygroscopicity and moisture release properties and does not easily generate static electricity.
Sheet handling Machining Assembly work
Color yellow green/gray Quantity per Package (Pair) 1 Cut Resistance Level 5
Knitted gloves made mainly of long fibers of high-strength polyethylene and coated with urethane resin for cuts that have cleared the European standard of cut level 5, so they have excellent cut resistance and good breathability, so they can be used for long hours of work. Long fibers are used fo... Read More
Quantity per Package (Pair) 1 Cut Resistance Cut level 5
Cut resistance is improved by using glass fiber. The hem is overlocked to prevent fraying, and long fibers are used for low dust generation.
For automobile-related, equipment maintenance, glass-related, precision machinery, etc.
* High-strength polyethylene is generally superior in light resistan... Read More
Color Gray Quantity per Package (Pair) 1 Cut Resistance 5(EN388)
1.4 times the strength of aramid fiber High-performance fiber that is resistant to water, infrared rays, and bleach, which are the weak points of Spectra Aramid, which is surprisingly thin and high-spec!
* Do not use in fire or high temperature.
Color Gray Standard EN388: 2016 standard Quantity per Package (Pair) 1 Function Cut resistant wound Cut Resistance Cut resistance level B
It uses ultra-high-molecular-weight polyethylene material and has 40% or more strength of aramid fiber. Excellent water resistance, chemical resistance, and cut resistance. Non-slip type.
Meat processing, automobile assembly line. Metal, glass handling work, etc.
Touch panel compatible gloves with cut resistance, low dust generation, and breathability.
For automobile-related, glass-related, equipment maintenance, waste disposal, etc.
* High-strength polyethylene is generally superior in light resistance, chemical resistance, and water resistance to aramid... Read More
Specification Non-slip: Yes Color Black Grey Function Touch panel compatible Cut Resistance X/B Anti-slip effect Yes
The fiber part uses a composite thread of high-strength polyethylene thread and synthetic fiber. Due to the development of fiber composition and weaving technology, it fits thinly in the hand, making it suitable for detailed work that requires fingertip sensation. It can be used repeatedly by was... Read More
Color Gray RoHS directive (corresponding to 10 substances) Correspondence
Protects hands from sharp objects such as cutlery, metal, glass and saws. Because it is breathable, it can be used without any discomfort.
* There is no function to prevent sharp nails and scratches.
Material High density polyethylene, nylon Standard EN388 Quantity per Package (Pair) 1 Abrasion resistance 3 Cut Resistance Level 5 Puncture resistance X Tear resistance X
It uses ultra-high-molecular-weight polyethylene material and has 40% or more strength of aramid fiber. Excellent water resistance, chemical resistance, and cut resistance. Non-slip type.
Meat processing, automobile assembly line. Metal/glass handling work, etc.
Excellent cut resistance due to the use of ultra-high-strength polyethylene thread. Because it is soft and has a good fit, it can be used for detailed work. It's a black color that doesn't show dirt easily. Polyurethane coating on the palm provides excellent anti-slip effect. Compared to ... Read More
Color Black Standard EN388: 2016 standard Quantity per Package (Pair) 1 Material (Slip Prevention) Polyurethane Abrasion resistance 4 Cut Resistance 3 Puncture resistance 2 Tear resistance 4 RoHS directive (corresponding to 10 substances) Correspondence
Uses high-strength polyethylene fiber knitted gloves and has excellent cut resistance. Thin type cut-resistant gloves that are ideal for underwear.
Inner gloves for all kinds of work gloves such as automobile-related assembly, handling of iron plates, thin plates, aluminum materials, handling of ... Read More
Color White Applicable Standard Compliant with Food Sanitation Act Quantity per Package (Pair) 1 Function Cut resistance Cut Resistance [EN388 + 2003] Cut level 3 RoHS directive (corresponding to 10 substances) Correspondence
Ansel's unique cut-resistant thread, INTERCEPT, provides the highest level of cut protection and agility at cut resistance level 5 (EN388: 2003). The palm coating improves grip, extends the life of the glove in a wear environment and provides breathability.
Assembling metal parts. Assembling ... Read More
Color White / grey Quantity per Package (Pair) 1 Function Cut wound resistance and breathability Abrasion resistance 4 Cut Resistance 5 Puncture resistance 3 Tear resistance 4
Knitted gloves mainly made of high-strength polyethylene fiber, underwear gloves with excellent cut resistance. Gloves that do not deteriorate even after being sterilized with hypochlorous acid. Since it uses long fibers, it is suitable for clean work with less dust from gloves.
For food processi... Read More
Color White Applicable Standard Compliant with Food Sanitation Act Quantity per Package (Pair) 10 Abrasion resistance 【EN388:2016】4 Cut Resistance 【EN388:2003】2/A RoHS directive (corresponding to 10 substances) Correspondence
Excellent cut resistance due to the use of ultra-high-strength polyethylene thread. Low dust generation fibers are used, so there is little fluff or dust generation from the gloves. Due to its high water resistance and weather resistance, it can be used repeatedly by washing. The palm part of the... Read More
Uses <ultra-high-strength polyethylene thread Dyneema SK60> with high cut resistance. Polyurethane coating provides excellent anti-slip effect. Seamless knit type (13 gauge) with excellent fit.
Work with a risk of cuts in glass, steel, machines, presses, etc.
Quantity per Package (Pair) 1 Function Cut resistant wound Material (Slip Prevention) Polyurethane Cut Resistance EU cut level 3
The fiber part uses a composite thread of high-strength polyethylene thread and synthetic fiber. Due to the development of fiber composition and weaving technology, it fits thinly in the hand, making it suitable for detailed work that requires fingertip sensation. It can be used repeatedly by was... Read More
Color Gray Quantity per Package (Pair) 10 Material (Slip Prevention) Polyurethane
Gloves made of high-strength polyethylene thread with excellent cut resistance and coated with soft polyurethane. Achieves excellent low dust generation performance.
Handling of glass substrates, automobile industry related, etc.
Material High strength polyethylene thread Quantity per Package (Pair) 1 Function Cut resistance Material (Slip Prevention) Polyurethane Cut Resistance Cut resistance level 2
Protect your thumb and index finger from sharp objects. It is attached to the finger side to protect knives, cutters, carving knives, etc.
Material Spectra Guard fiber Color Gray Size Free Mass (g) 18 Standard EN388: 2016 standard Quantity per Package (Pair) 1 Function Cut resistant wound Cut Resistance EU cut level 5 RoHS directive (corresponding to 10 substances) Correspondence
It is a new material containing wire and glass fiber and boasts the strongest toughness. Light and non-slip polyurethane coating.
Transportation work that requires cut resistance, waste treatment, steel work, machining, agriculture and fisheries, etc.
Color Gray / white Standard EN388: 2016 standard Quantity per Package (Pair) 1 Function Cut resistant wound Cut Resistance Cut resistance level C
A new hand model developed by SHOWA GLOVE has been adopted to improve the fit and workability, and it can be easily attached and detached. Reduces hand fatigue. Prevents splashing of liquids, etc. Since the cuff is wide, stuffiness during work is reduced. "HAGANE COIL (R) technology" re... Read More
Color Blue RoHS directive (corresponding to 10 substances) Correspondence
High incision resistant gloves with low dust generation and grip. Although it is non-coated, it has a grip because it is made of Nanofront (R). Since it does not slip easily, it is also ideal as an inner for nitrile gloves. Since it uses stainless steel fiber, it has excellent durability. Can be ... Read More
Specification Non-slip: None Color Blue Feature Cut resistant wound