All Category

Polyurethane Ultra High Strength Polyethylene Coating

Other Related Pages

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. Cut-resistant Gloves with Non-slip Polyurethane Coating
    MonotaRO Cut-resistant Gloves with Non-slip Polyurethane Coating
    Gloves with excellent cut resistance using high-strength polyethylene thread. The palm is coated with polyurethane to prevent slipping. These gloves are reusable and economical as they are also washable. It is 13 gauge and has a fine weave, which reduces fluffing and dust generation. Work using b... Read More
    Quantity per Package (Pair) 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  2. VERTIGO GREY PU B
    Honeywell VERTIGO GREY PU B
    It has low bleeding and greatly suppresses fluffing. Steel, automobiles, aviation, construction, energy, electricity, glass processing, logistics, metals
    Color  White  Standard  EN388 2016 Standard: 4X42B  Cut Resistance  X/B 
    Rating:
    87%
    from S$25.99
    Min. 2 days
  3. 710 Non-cut Tebukuro for cutting
    PROFIST21 (OJI RUBBER) 710 Non-cut Tebukuro for cutting
    Knitted gloves made mainly of long fibers of high-strength polyethylene and coated with urethane resin for cuts that have cleared the European standard of cut level 5, so they have excellent cut resistance and good breathability, so they can be used for long hours of work. Long fibers are used fo... Read More
    Quantity per Package (Pair)  Cut Resistance  Cut level 5 
    Rating:
    93%
    from S$16.99
    Min. 2 days
  4. You are a craftsman + cut resistant PU unlined gloves + silver silk
    Tenju You are a craftsman + cut resistant PU unlined gloves + silver silk
    Strong cut-resistant gloves without fiberglass with a special polyurethane coating for excellent usability and softness. Since it does not use glass fiber, it does not feel stiff or tingling and can be used comfortably. Corresponds to the new standard for cut resistance (EN388: 2016). It has exce... Read More
    Specification  Cut resistance: Level B (5N)  Color  Silver  Standard  EN388: 2016 standard  Quantity per Package (Pair)  Function  Cut resistant wound  Abrasion resistance  Level 4 (EN388:2016)  Cut Resistance  Level 4 (EN388:2016)  Puncture resistance  Level 2 (EN388:2016)  Tear resistance  Level 4 (EN388:2016) 
    from S$17.99
    Min. 2 days
  5. Falfit
    FALCON Falfit
    Falfit mixes spandex with DSM's proud Dyneema SK-75 material in a unique mixing ratio to achieve unprecedented blade resistance and fitting properties. It can be used as an inner for work gloves, and can be washed many times, so it can be used hygienically. As an inner for precision work and ... Read More
    Color  White  Quantity per Package (Pair)  Function  Cut resistant wound  Cut Resistance  EU cut level 2  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 2 days
  6. Cut Resistant Gloves + Cut Guard + F102 Long
    MIDORI ANZEN Cut Resistant Gloves + Cut Guard + F102 Long
    Uses stainless steel fiber to improve cut resistance. * EN388 cut level is based on measurement data and is not a guaranteed value. * * Cut-resistant gloves are not gloves that cannot be cut. * Although it is a material that is difficult to cut, the conditions differ depending on the products han... Read More
    Specification  10 gauge seamless edition  Color  Blue  Cut Resistance  X/F  Anti-slip effect  None 
    from S$19.99
    Min. 2 days
  7. Chemister Fit
    OTAFUKU GLOVE Chemister Fit
    from S$199.90
    Min. 7 days
  8. Cut Resistant Gloves Edge 48-705
    SHIGEMATSU WORKS Cut Resistant Gloves Edge 48-705
    ●High cut resistance ●By blending elastic spandex with high-strength polyethylene, it has excellent operability and flexibility. ● The seam between the liner and the wrist is seamless, providing a soft and snug fit. ● Unlined gloves with good breathability. With non-slip coat Automobile related, ... Read More
    Color  Gray  Quantity per Package (Pair)  12  Function  Cut resistant wound  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$159.90
    Min. 2 days
  9. Cut Resistant Gloves CR-180
    Simon Cut Resistant Gloves CR-180
    EN388 Cut Level C Ultra-high strength polyethylene is weather resistant and resistant to light and water. PU has a good fit, is thin and soft, and is suitable for detailed work using fingertips.
    Color  White X black  Standard  EN388: 2016 standard  Quantity per Package (Pair)  Function  Weather resistance, cut resistance  Abrasion resistance  Cut Resistance  Puncture resistance  Tear resistance 
    from S$17.99
    Min. 2 days
  10. Soft Catch EX-FIT Safety Urethane Normal Palm Gloves
    OTAFUKU GLOVE Soft Catch EX-FIT Safety Urethane Normal Palm Gloves
    Cut-resistant gloves that combine Toyobo's Tsunuga and spandex (stretchable polyurethane). High-strength polyethylene fiber is a super fiber that shows more than twice the cut resistance of polyethylene fiber and nylon fiber, and also exhibits excellent durability against light and water. By ... Read More
    Color  Blue  Standard  EN388: 2016 standard  Quantity per Package (Pair)  Function  Cut resistant wound  Cut Resistance 
    from S$16.99
    Min. 2 days
  11. Cut Resistant Gloves Hyflex 11-644
    SHIGEMATSU WORKS Cut Resistant Gloves Hyflex 11-644
    ● High comfort and operability ● Uses INTERCEPT, Ansell's proprietary cut resistance enhancement technology. - It is a material that is resistant to UV rays and does not easily deteriorate over time. ● Gloves that are flexible and fit well, so you won't get tired easily. ● Unlined gloves ... Read More
    Color  Gray  Quantity per Package (Pair)  12  Function  Cut resistant wound  Cut Resistance  (EN388 2016) Level 3, EN ISO Level B  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$249.90
    Min. 2 days
  12. DEXCUT Urethane Cut Resistant Gloves DCP-785
    DEXCUT DEXCUT Urethane Cut Resistant Gloves DCP-785
    It is a product that uses metal fiber and high-strength polyethylene fiber and has acquired cut resistance level D in European standard EN388: 2016. A thin and soft polyurethane coating is used to coat the palm, and since it is compatible with the touch panel using our unique special technology, ... Read More
    Color  Navy  Standard  4×43D(EN388:2016)  Quantity per Package (Pair)  Material (Slip Prevention)  Coating: Polyurethane  Cut Resistance  EN388: 2016 / Level D, ANSI / A4 Level 
    from S$15.99
    Min. 2 days
  13. Cut Resistant Gloves HyFlex 11-644
    Ansell Cut Resistant Gloves HyFlex 11-644
    Ergonomically designed to fit your hand, it provides both hand protection and work precision when handling small, sharp parts. Cut-resistant gloves with a light palm for comfortable work. It uses INTERCEPT (TM) technology, which provides cut resistance with excellent comfort and ease of use. It i... Read More
    Color  Gray / grey  Quantity per Package (Pair)  Abrasion resistance  【EN388:2016】4  Cut Resistance  【EN388:2016】3/B  Puncture resistance  【EN388:2016】2  Tear resistance  【EN388:2016】4  RoHS directive (corresponding to 10 substances)  Correspondence  EN388  【EN388:2016】4342B 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  14. Basalt Fiber Cut Resistant PU Gloves
    Star Field (Hoshino Shoten) Basalt Fiber Cut Resistant PU Gloves
    Excellent cut resistance and abrasion resistance, and grips firmly with urethane processing Hand protection for machine assembly, etc.
    Color  White  Quantity per Package (Pair)  Material (Slip Prevention)  Anti-slip part: Polyurethane  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 6 days
  15. CR-02 Anti-Cut Gloves
    monotek CR-02 Anti-Cut Gloves
    Cut resistant. breathable. flexible. easy work
    Material  Glass fiber, polyethylene, polyurethane  Color  Gray  Quantity per Package (Pair)  Cut Resistance  Level 3 
    Rating:
    80%
    from S$5.99
    Min. 6 days
  16. Cut Resistant Gloves (Touch Panel Operation Possible)
    GranberG Cut Resistant Gloves (Touch Panel Operation Possible)
    It uses Typhoon, one of the strongest fibers in the world, and is suitable for use in environments where there is a risk of cuts. The 18-gauge is flexible and has a high degree of freedom of movement, and is also breathable for comfortable use. Since it has a touch screen function, you can work b... Read More
    from S$28.99
    Min. 4 days
  17. Cut Resistant / Shock Resistant Gloves (Reflective Visibility / Oil Resistant Model)
    GranberG Cut Resistant / Shock Resistant Gloves (Reflective Visibility / Oil Resistant Model)
    This model is highly oil resistant and has a nitrile coating on the palm for excellent grip. A special rubber coating is applied to the back of the hand to absorb shock when the hand is pinched. Uses HI-VIZ for excellent reflective visibility at night. Welding related, container yard, fishery rel... Read More
    from S$65.99
    Min. 3 days
  18. Cut Resistant Gloves CR-181
    Simon Cut Resistant Gloves CR-181
    EN388 Cut Level E Ultra-high strength polyethylene is weather resistant and resistant to light and water. PU has a good fit, is thin and soft, and is suitable for detailed work using fingertips.
    Color  Gray x black  Standard  EN388: 2016 standard  Quantity per Package (Pair)  Function  Weather resistance, cut resistance  Abrasion resistance  Cut Resistance  Puncture resistance  Tear resistance 
    from S$24.99
    Min. 2 days
  19. Cut resistant gloves + PU gloves
    ATOM Cut resistant gloves + PU gloves
    Cut resistant gloves coated with polyurethane. Handling of precision equipment. Automotive related. Electric appliance assembly. Sheet metal painting, etc.
    Color  White  Quantity per Package (Pair)  Cut Resistance  X/C 
    from S$25.99
    Min. 3 days
  20. WONDER GRIP Cut Resistant Gloves YOROI461 White Urethane Coated
    UNI WORLD WONDER GRIP Cut Resistant Gloves YOROI461 White Urethane Coated
    Hard to cut! Hard to tear! Protect your hands with tough special fibers! Toyobo, high-strength polyethylene fiber Tsunooga®; glass fiber
    Color  White  Quantity per Package (Pair)  Function  Cut resistant wound 
    from S$8.89
    Min. 6 days
  21. Thin Cut Resistant Gloves (18G) Polyurethane Coating
    KOMASTAR Thin Cut Resistant Gloves (18G) Polyurethane Coating
    EN388 test: cut level 3 Because it is 18G knitting, it is thin and you can work with a feeling close to bare hands. The palm is coated with polyurethane for excellent grip. Uses long fibers that do not easily generate dust and lint. Work that handles cutting tools such as cutters. Machine mainten... Read More
    Material  Polyurethane coating  Standard  EN388: 2016 standard  Cut Resistance 
    from S$27.99
    Min. 8 days
  22. Cut Resistant Cut Barrier Basalt PU Coated Gloves
    Reable Cut Resistant Cut Barrier Basalt PU Coated Gloves
    1. Cut resistance level D (EN388: 2016). 2.18 gauge knitting for soft and outstanding workability. 3. Polyurethane is coated on the palm for excellent grip. 4. Black type with less noticeable stains.
    Color  Black  Standard  EN388: 2016 standard  Quantity per Package (Pair)  Function  Cut resistance, flexibility  Abrasion resistance  Cut Resistance  Puncture resistance  Tear resistance 
    from S$14.99
    Min. 2 days
  23. Insulin Needle Compatible Puncture and Cut Resistant Gloves Sasuke Grip
    TRUSCO Insulin Needle Compatible Puncture and Cut Resistant Gloves Sasuke Grip
    Gloves with thin stainless steel plate on the fingertips and thick stainless steel on the palms to prevent insulin injection needles from sticking. The glove body uses ultra-high-strength polyethylene fiber (cut-resistant fabric) and nylon to protect hands from dangerous work. Gloves that prevent... Read More
    from S$289.90
    Min. 3 days
  24. Antibacterial Specification Cut Resistant Gloves
    TRUSCO Antibacterial Specification Cut Resistant Gloves
    Antibacterial processing is done. Ergonomically designed to fit comfortably in your hand. It can be used for general work with medium hazards and high cutting resistance requirements. For example, crafts, construction, exhibition stand construction, automotive industry, printing industry, glass i... Read More
    from S$9.99
    Min. 3 days
  25. Cut Resistant Cut Barrier Blue PU Coated Gloves
    Reable Cut Resistant Cut Barrier Blue PU Coated Gloves
    1. Cut resistance level C (EN388: 2016). 2.18 gauge knitting for soft and outstanding workability. 3. Polyurethane is coated on the palm for excellent grip. 4. Blue type that is easy to identify even if it is mixed with food or materials.
    Color  Blue  Standard  EN388: 2016 standard  Quantity per Package (Pair)  Function  Cut resistance, flexibility  Abrasion resistance  Cut Resistance  Puncture resistance  Tear resistance 
    from S$13.99
    Min. 2 days
  26. DEXCUT Urethane Cut Resistant Gloves DCP-775W
    DEXCUT DEXCUT Urethane Cut Resistant Gloves DCP-775W
    This product uses high-strength polyethylene fiber and has acquired cut resistance level C according to European standard EN388: 2016. Since it uses long fibers, it does not fluff easily and suppresses the generation of dust. It uses a thin and soft polyurethane coating and has excellent fit and ... Read More
    Color  White  Standard  4×43C(EN388:2016)  Quantity per Package (Pair)  Function  Cut resistance, elasticity  Material (Slip Prevention)  Coating: Polyurethane  Cut Resistance  EN388: 2016 / Level C, ANSI / A3 Level  Feature  Precision work 
    from S$11.99
    Min. 2 days
  27. Stretch Basic Gloves
    HANVO Stretch Basic Gloves
    Stretch type that emphasizes wearability! Uses high-strength polyethylene thread! Increases cut resistance by using glass fiber! Polyurethane coating prevents slipping! Precision machinery industry, cargo handling work, assembly work, automobile-related industry, logistics industry, glass process... Read More
    Color  White  Quantity per Package (Pair)  Function  Cut resistant wound  Cut Resistance  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.69
    Min. 5 days
  28. Wonder Grip Cut Resistant Gloves YOROI 461 Black Urethane
    UNI WORLD Wonder Grip Cut Resistant Gloves YOROI 461 Black Urethane
    Hard to cut! Hard to tear! Protect your hands with tough special fibers! Toyobo, high-strength polyethylene fiber Tsunooga®; glass fiber
    Color  Black heather  Quantity per Package (Pair)  Function  Cut resistant wound 
    from S$11.99
    Min. 6 days
  29. SAFETY J PRO Series
    Cortina SAFETY J PRO Series
    from S$13.99
    Min. 7 days
  30. Cut resistant gloves + cut guard + 132NF
    MIDORI ANZEN Cut resistant gloves + cut guard + 132NF
    Since it is a non-coated (no coating) type, there is no need to worry about foreign matter being mixed in due to the resin part falling off. * EN388 cut level is based on measurement data and is not a guaranteed value. * * Cut-resistant gloves are not gloves that cannot be cut. * Although it is a... Read More
    Specification  13 gauge seamless  Color  Blue  Anti-slip effect  None 
    Discontinued
  31. Tsunuga [[R]] PU Coat Gloves
    ATOM Tsunuga [[R]] PU Coat Gloves
    It is not deteriorated by water and can be used for food processing. Automotive related. Electric appliance assembly. For sheet metal painting, etc.
    Color  Gray / white  Quantity per Package (Pair) 
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction