Oil Proof Gloves
Unlike ordinary gloves, oil-resistant gloves are oil-resistant gloves. It is useful in oil work, on-site handling machinery such as factories, and on-site handling oil such as gas stations. There are gloves that are deodorized to remove oily odors, and gloves that are seamless and adapt to the hand so that they will not get tired even after long hours of work. You can also see gloves that have a strong anti-slip treatment because they come in direct contact with the oil.
Other Related Pages
- MonotaRO Oil Resistant GlovesExcellent oil resistance. Suitable for hard work such as oil work, industry, machinery and gas stations. It is also strong against fish oil and adapts to fisheries. Antibacterial and deodorizing treatment, and non-slip treatment with special coarse particles increase work efficiency and support a... Read MoreThickness (mm) 1.4±0.1 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Function Oil and antibacterial deodorant Left or Right both hands
- MonotaRO Nitrile Rubber Gloves Thick TypeUses nitrile rubber, which has superior abrasion resistance, oil resistance, and chemical resistance compared to natural rubber gloves and vinyl chloride gloves. It is also resistant to piercing and scratching, making it ideal for handling metals with oil or chemicals. Non-ferrous metal industry,... Read MoreQuantity per Package (Pair) 1 Thickness (mm) Approx. 0.9 ± 0.1 Material (Back) Cotton (knit) Material (Outside) Nitrile rubber Function Oil and chemical resistance
- SHOWA GLOVE Oil resistant vinyl robeDemonstrates excellent oil resistance when working with gasoline, heavy oil, cutting oil, etc. A seamless raw material with no seams is used for the lining, improving ease of use and workability. The antibacterial and deodorant treatment prevents sweat and mildew odors. Automotive industry / Ship... Read MoreThickness (mm) About 1.6 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material (Back) Cotton, urethane rubber Material (Outside) Vinyl chloride
- MonotaRO PVC Gloves ThickThick PVC gloves for light work. Unlike rubber gloves made of natural rubber, it is durable against oil work and detergents. With brushed back, it is easy to put on and take off. Anti-slip processing from the palm to the fingertips. Suitable for light work such as agriculture, fisheries, horticul... Read MoreMaterial (Front) Vinyl chloride, (Back) Rayon Thickness (mm) About 0.6 Color Violet
- TOWA CORPORATION Vinister Marine No.774Protect your hands and work comfortably. Vinyl gloves that combine flexibility and durability. A thin type that fits in the hand and is convenient for delicate work. Fisheries, agriculture, printing, detailed work using oil, cleaning, weeding, washing, etc. * Please do not use for cooking.Thickness (mm) 0.28 Quantity per Package (Pair) 1 Overall Length (cm) 30 Function Antibacterial and deodorant processing Color Blue Material Vinyl chloride resin (PVC)
- TOWA CORPORATION PVC gloves New oil resistantPVC gloves with excellent oil resistance. The lining is a seamless knitted fabric that feels good and is comfortable to use. Since the fingers and palm are anti-slip processed, it has excellent grip. Antibacterial and deodorant processing that suppresses unpleasant odors is applied. Machine parts... Read MoreOverall Length (cm) 26 Thickness (mm) About 1.31 Color Blue Function Oil and odor control
- TOWA CORPORATION Medium thick PVC gloves Binister Marine hot hands No.777Thickness (mm) 0.5 Quantity per Package (Pair) 1 Color Blue Material (Back) Rayon and cotton flocking Material (Outside) Vinyl chloride resin
- ESCO L / 350mm gloves (oil and chemical resistant / PVC)Resistant to abrasion. Laundry is also possible. Economical gloves used when working with chemicals, oils and greasesSize L Esco Part No. EA354BW-10A Overall Length (cm) 35from S$13.99Min. 6 days
- S.T. Model lobe Nitrile model No.600Specially formulated nitrile material is dipped twice and reinforced rubber is used, which has strong resistance to chemicals, oil, grease, etc., and a specially processed non-slip structure prevents slipping due to oil. In addition, they have better heat resistance than rubber/vinyl gloves and c... Read MoreThickness (mm) 0.95 Quantity per Package (Pair) 1 Overall Length (cm) 26.0 Color Blue
- MonotaRO Oil-resistant gloves longSince the backing cloth is antibacterial and deodorant, sweatiness after use is greatly reduced, and it is always hygienic and refreshing to use. As it is a seamless glove, it fits in your hand and you will not get tired even when working for a long time. With strong anti-slip processing, it is e... Read MoreQuantity per Package (Pair) 1 Thickness (mm) 1.4±0.1 Material (Back) 100% cotton Overall Length (cm) About 30 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Function Oil and antibacterial deodorant
- MonotaRO Nitrile Rubber Gloves Thick Long TypeIt is a long type of Monotaro brand thick nitrile rubber gloves. Uses nitrile rubber, which has excellent wear resistance, oil resistance, and chemical resistance compared to natural rubber gloves and PVC gloves. It is also resistant to piercing and scratching, making it ideal for handling metals... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) About 30.0 Thickness (mm) Approx. 0.9 ± 0.1 Material (Back) Cotton (knit) Material (Outside) Nitrile rubber Function Oil and chemical resistance
- S.T. Model Robe Nitrile Model Long No.630Specially formulated nitrile material is dipped twice and reinforced rubber is used, which has strong resistance to chemicals, oil, grease, etc., and a specially processed non-slip structure prevents slipping due to oil. In addition, they have better heat resistance than rubber/vinyl gloves and c... Read MoreThickness (mm) 0.95 Quantity per Package (Pair) 1 Overall Length (cm) 30 Color Blue
- SHOWA GLOVE Vinyl Chloride Thick Gloves BinitopThe most vulnerable fingertips are "pickled twice" and strengthened by making them thicker than other parts. Thick type with antibacterial and deodorant fleece that has high heat retention and is durable and easy to use. With non-slip Metal processing industry / retail industry / servic... Read MoreOverall Length (cm) 32 Thickness (mm) About 0.6 Function Antibacterial, deodorant, waterproof RoHS directive (corresponding to 10 substances) Correspondence Material (Back) Rayon (flocked)
- SHOWA GLOVE Oil Resistant Vinyl Robe with Arm CoverA seamless raw material with no seams is used for the lining, improving ease of use and workability. The hem has a rubber band to prevent it from slipping off. The antibacterial and deodorant treatment prevents sweat and mildew odors. Automotive industry / Shipbuilding industry / Machine industry... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 65 Thickness (mm) About 1.6 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material (Back) Cotton, polyester, etc. Cuff Specifications With arm cover
- SHOWA GLOVE New Vinyl RobeSince the backing cloth is made of seamless cotton knit, it fits well in the hand, and the hand does not get tired even during long hours of work. In addition, since the backing cloth is antibacterial and deodorant, the sweat odor after use is reduced and it is hygienic and comfortable to use. Id... Read MoreQuantity per Package (Pair) 1 Thickness (mm) About 1.5 Function Antibacterial, deodorant, waterproof RoHS directive (corresponding to 10 substances) Correspondence Color Orange Material (Outside) Vinyl chloride
- SHOWA GLOVE Oil resistant long vinyl robeDemonstrates excellent oil resistance when working with gasoline, heavy oil, cutting oil, etc. Automotive industry / Shipbuilding industry / Machine industry / Steel industry / Oil refining industry / Chemical industry / Retail industry / Service industry / Fisheries industry / Fisheries processi... Read MoreQuantity per Package (Pair) 1 Thickness (mm) About 1.6 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material (Back) Cotton Material (Outside) Vinyl chloride
- SHOWA GLOVE Thin with Arm CoverLong type up to the shoulder to protect the entire arm. The hem has a rubber band to prevent it from slipping off. The glove part is thin and has an excellent fit, allowing you to make the most of your fingertips. Our unique anti-slip processing provides a high anti-slip effect. The inner surface... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 60 Thickness (mm) About 0.3 RoHS directive (corresponding to 10 substances) Correspondence Type Thin Color White Cuff Specifications With arm cover Function waterproof
- SHOWA GLOVE Thick gloves with arm coverThe long type up to the shoulder can protect the entire arm. The rubber at the hem prevents it from slipping off. The glove part is thick and soft, and only the easily damaged fingertips are reinforced by dipping twice. The inner surface of the gloves has antibacterial and deodorant fleece. Agric... Read MoreQuantity per Package (Pair) 1 Thickness (mm) About 0.6 Function Antibacterial, deodorant, waterproof RoHS directive (corresponding to 10 substances) Correspondence Material (Back) Rayon (flocked) Cuff Specifications With arm cover
- MonotaRO Oil-Resistant Gloves with Arm CoverOil resistant gloves with arm covers. The arm cover part has a rubber band specification at the hem to prevent it from slipping off. It is very soft when working with oils and fats, so you can use it comfortably without getting tired even when working for a long time. Machinery industry, shipbuil... Read MoreQuantity per Package (Pair) 1 Thickness (mm) 1.4 ± 0.1 (glove part) Function Oil and antibacterial deodorant
- SHOWA GLOVE VINYTOP thinThe inner surface of the glove is slip-on processed for smooth removal and fitting. There is no discomfort due to powder on your hands. It has a high fit and is not slippery, so it is suitable for fine work. Since there is no fleece, there is no worry of fleece peeling. Binitop A thin 10-pair sim... Read MoreOverall Length (cm) 30 Thickness (mm) About 0.3 Palm Width (cm) -
- SHOWA GLOVE Green JerseyThe seamless lining and the jersey on the wrist ensure a secure fit. All coat type gloves with lining cloth coated with vinyl chloride resistant to oil and chemicals. Horticulture / home garden, do-it-yourself, agriculture, fishery / fishery, cleaning / service, transportation / logistics, civil ... Read MoreThickness (mm) About 1.5 Function Antibacterial, deodorant, waterproof Specification Backed RoHS directive (corresponding to 10 substances) Correspondence Color Green Material (Plastic Part) Vinyl chloride Cuff Specifications With cuff jersey
- SHOWA GLOVE Blue FitA thin type that fits your hand and makes the most of your fingertips. The unique anti-slip processing provides a high anti-slip effect. The inner surface of the glove is coated with a special coating, and a slip-on process is applied to make it easy to put on. Agriculture, fisheries / fishery, c... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 30 Thickness (mm) About 0.4 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material Vinyl chloride Function waterproof
- MonotaRO Oil resistant gloves SoftVinyl chloride gloves that are also soft and can be used for oil work. As it is lined, it can be attached and detached smoothly. It is slightly thinner than our oil resistant gloves. Mechanical work, construction and civil engineering work, fisheries, fisheries, etc. * Depending on your constitut... Read MoreQuantity per Package (Pair) 1 Thickness (mm) About 1.4 Function Oil and antibacterial deodorant Color Orange
- TOWA CORPORATION Gloves with Arm Cover Joy HandSince the arm cover is integrated with the gloves by special welding, it is suitable for work involving water. The shoulder part has a rubber band to prevent it from slipping off during work. Vinyl gloves that are resistant to oil and have excellent wear resistance. Fisheries and fisheries. Machi... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 61 Thickness (mm) About 1.5 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Function Wear resistance
- TRUSCO Nitrile gloves (for oil and chemical resistance) (thin)It has slippery inside and is easy to put on and take off. Soft gloves that easily convey the feel of your fingertips and are suitable for detailed work. It has a unique anti-slip processing. There is little odor. It is a product conforming to the Food Sanitation Law. Non-ferrous metal industry, ... Read MoreOverall Length (cm) 30 Color Blue
- TOWA CORPORATION Vinyl chloride gloves Binister MarineThese gloves are made of vinyl chloride and have excellent oil resistance, acid resistance, and alkali resistance compared to natural rubber. The thin type fits your hand and is suitable for detailed work. Cuts 98.7% of UV rays. Handling and assembling machine parts. Light work in other factories... Read MoreThickness (mm) 0.45 Quantity per Package (Pair) 3 Overall Length (cm) 30 Color Blue Function Oil, acid and alkali resistant Material Vinyl chloride resin (PVC)
- MonotaRO PVC gloves with arm coverThin PVC gloves. It will be a long type that goes up to the elbow. The hem has a rubber band to prevent it from slipping off. The glove part is also thin and has a good fit, and has been treated to prevent slipping. The inside is processed to make it easy to put on and take off. Water-handling ag... Read MoreQuantity per Package (Pair) 1 Thickness (mm) About 0.3 Overall Length (cm) About 56 Type Thin Color White
- TRUSCO Nitrile gloves (for oil and chemicals) (thick) (long)Has excellent oil resistance and wear resistance. The nitrile material, which is resistant to piercing, is soaked twice and strengthened. You can also handle hard work. It is soft and has excellent grip. It is a product conforming to the Food Sanitation Law. Machine work, fishery in general, tran... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 30.0 Thickness (mm) About 0.9 Color Blue Material (Back) Knitted fabric (cotton) Material (Outside) Nitrile rubber Type Thick Specification With back cloth
- DUNLOP HOME PRODUCTS Vinyl Thin Hands Non FleeceMade of vinyl that is resistant to chemicals such as oil and detergent. For cleaning, washing, gardening, bath cleaning, toilet cleaning, car washing.Quantity per Package (Pair) 1 Overall Length (cm) 30.0 Thickness (mm) About 0.25
- SHOWA GLOVE Oil resistant thin No. 160The inner surface of the glove is slip-on processed for smooth removal and fitting. It fits well and does not slip easily, so it is suitable for detailed work that requires the feeling of your fingertips. Approximately twice the oil resistance of conventional PVC gloves. Automotive industry, mach... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 30 Thickness (mm) About 0.3 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Function Oil and waterproof Material Vinyl chloride
- ATOM Light eagleCeramic particles are used for the non-slip material to improve the anti-slip effect against oil, so you can grip firmly with a spike-like grip. Moreover, it is light and easy to use. Antibacterial and deodorizing treatment prevents unpleasant odors and the growth of bacteria, allowing you to wor... Read MoreQuantity per Package (Pair) 1 Thickness (mm) 1.18 Overall Length (cm) 26.5±1 Function Antibacterial deodorant Material (Plastic Part) Ceramic particles Color Green Material (Outside) Nitrile rubber Material Nitrile rubber Material (Back) Pure cotton knitted fabric Type Soft type Specification With lining cloth
- SHOWA GLOVE Nice Hand Extra Medium-thickUses nitrile rubber that is resistant to abrasion, oil and detergent, and has excellent piercing strength. The inner surface of the glove has highly moisturizing fleece. It is a product conforming to the Food Sanitation Law. Food processing industry. Cleaning industry, service industry. easy work... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 32 Thickness (mm) About 0.4 RoHS directive (corresponding to 10 substances) Correspondence Material (Outside) Nitrile rubber (NBR) Function Oil resistant Material (Back) Rayon
- MonotaRO Oil resistant gloves + right hand onlyOnly right hand will be 2 pieces. Excellent oil resistance. Suitable for hard work such as oil work, industry, machinery and gas stations. It is also strong against fish oil and adapts to fisheries. Antibacterial and deodorizing treatment, and non-slip treatment with special coarse particles incr... Read MoreThickness (mm) 1.4±0.1 Quantity (Sheets) 2 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Function Oil and antibacterial deodorant Set Contents Two right hands Left or Right right hand
- MonotaRO Oil Resistant Gloves with KnitwristWith a wrist jersey, these gloves are made of vinyl chloride that fits well and prevents foreign matter from entering. As it is lined, it can be attached and detached smoothly. Due to the original characteristics of vinyl chloride, it can also be used for oil work. Mechanical work, construction a... Read MoreQuantity per Package (Pair) 1 Thickness (mm) About 1.3 Color Green (excluding wrist) Function Oil and antibacterial deodorant
- SHOWA GLOVE Seafood NitrobesSince it is coated with nitrile rubber, it is resistant to oil and has excellent wear strength. The fragile fingertips are quadruple coated and reinforced. High anti-slip effect is achieved by anti-slip processing with particles. The lining is made of knitted fabric and has excellent peeling stre... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 26 Thickness (mm) About 0.9 Specification Backed RoHS directive (corresponding to 10 substances) Correspondence Material (Outside) Nitrile synthetic rubber Material (Back) Polyester, cotton Color yellow
- ATOM Super eagleOil resistant gloves made of nitrile rubber material. Oil-resistant rubber gloves with nitrile rubber coated on knitted gloves. Antibacterial and deodorant processing is applied to prevent the growth of unpleasant odors and bacteria, allowing you to work cleanly and comfortably. Anti-slip process... Read MoreQuantity per Package (Pair) 1 Overall Length (cm) 26.5 Material (Back) 51% polyester, 49% cotton Color Dark green Material (Outside) Nitrile rubber Function Oil resistance Type Strong type
- SHOWA GLOVE Nice Hand Medium Thick 2 Twin Pack"Nice hand medium-thick" M pink 2-pair pack. A medium-thick type that is soft and easy to use. Fibers are planted on the inner surface of the gloves to make it easier to put on. By processing the hem part thickly, it is easy to hold and it is easy to put on. The unique anti-slip process... Read MoreQuantity per Package (Pair) 2 Palm Circumference (cm) 20 Overall Length (cm) 31 Middle Finger Length (cm) 7.7 Thickness (mm) About 0.5 Function Antibacterial, deodorant, waterproof RoHS directive (corresponding to 10 substances) Correspondence Size M Type Medium thick Color Pink Material (Back) Rayon, cotton
- TOWA CORPORATION Vinister Oil Resistant PearlThese gloves have a soft feel and are more oil resistant than natural rubber gloves. A thin type that fits well in the hand and is suitable for detailed work and fingertip work. Detailed work using printing, painting, and cleaning oil.Thickness (mm) 0.28 Quantity per Package (Pair) 1 Overall Length (cm) 30 Function Oil resistant Material Vinyl chloride Color White
- SHOWA GLOVE New vinyl robe with arm coverA new vini robe with an arm cover up to the shoulder to protect the entire arm from water and dirt. Agriculture, fisheries / fishery, cleaning / service industry, transportation / logistics industry, automobile-related industry, civil engineering / construction industryQuantity per Package (Pair) 1 Thickness (mm) About 1.5 RoHS directive (corresponding to 10 substances) Correspondence Material (Back) Cotton / Polyester Color Orange Cuff Specifications With arm cover
- SHOWA GLOVE Hylon work gloves # 40Since the hand type is curved, the fingers are easy to bend and you will not get tired even when working for a long time. Machinery industry, automobile related industry, civil engineering / construction industry, petroleum / chemical industryQuantity per Package (Pair) 1 Material (Back) 100% cotton Overall Length (cm) 25 Thickness (mm) About 1.75 Material (Outside) Vinyl chloride Color Yellow