Finger Cots
Finger sack is a tool that is attached to the tip of the finger and used to protect the finger, such as anti-slip processing and prevention of nail damage. It has a wide range of uses, including general finger sacks for office, stationery, and industrial use. There are also special finger sac such as hyper finger sack used to control precision light current, conductive finger sack to prevent static electricity, and oil proof finger sack. There are also finger sacks that protect bandages and bandages for emergency use. Natural rubber is often used as the material, but finger sacks using silicon are also made. The surface treatment and material thickness vary depending on the application, and are various, such as those that prevent stuffiness and have holes, and that can withstand intense work.
Other Related Pages
- Suzuki Latex Industry Spore Cut finger finger sack straight without powderWall Thickness (mm) 0.1 Overall Length (mm) 63 RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber with or without Powder Non powder Type Straight
- Sanko Kagaku Natural Rubber Powder-free Finger Cot (1000 pcs)Class 1000 compatible natural rubber finger cot A clean finger cot that can be used in a clean room. Made of natural rubber, it feels great on your fingertips. It fits well on your fingertips. Since it is powder-free, it is effective for people with hypersensitivity to powder. Clean room factory ... Read MoreThickness (mm) 0.1 Overall Length (cm) 5.7~6.3 Length (mm) 63~73 Color Cream Material Natural rubber with or without Powder Non powder
- Suzuki Latex Industry Finger Suck Stick NICEThe tape seal does not stick! Sack for attaching tape / seal * Avoid direct sunlight and other rays, and store indoors (store at 40 ° C or below.Thickness (mm) 0.35±0.05 RoHS directive (corresponding to 10 substances) Correspondence Specification Mouth wrap: Yes, surface roughening: Yes Feature Seal-proof, non-adhesive Material Silicon rubber Shape Straight
- Funabori Gomu Pearl Industrial Finger Cot Winding Finger CotThick fingertips prevent damage from nails. The thickness of the mouth is thin and the fingers are not tightened, so you will not get tired even if you use it for a long time. An easy-to-use finger cot with fine anti-slip on the fingertips. Wrapped and easy to fit on your fingersThickness (mm) 0.1 Quantity (Sheets) 1000 Surface Resistance (Ω) 10^10~10^12 Overall Length (cm) 6.3~6.7 Length (mm) 63~67 Color Cream Material Natural rubber with or without Powder With powder
- Funabori Gomu Pearl Industry Finger Cots, Powder-freeThere is no powder or dust on the surface.Thickness (mm) 0.1 Quantity (Sheets) 1000 Surface Resistance (Ω) 10^10~10^12 Overall Length (cm) 6.0~6.6 Length (mm) 60~66 Color Cream Material Natural rubber with or without Powder Non powder
- BLASTON Antistatic Finger CotIt is powder-free. Handling of electronic devices. Parts assembly. Inspection.Wall Thickness 0.10±0.02 Thickness (mm) 0.10±0.02 Surface Resistance (Ω) 1010-11 Length (mm) 70±0.2 Function Control with or without Powder Non powder
- MonotaRO Finger protection tapeLight adhesive and easy to put on and take off A special strong and thin tape that protects your fingertips from burns, scratches, etc. during buffing and metal processing. For non-slip during work and for fingers to improve workability * Fold the end of the tape when storing. If you stop it with... Read MoreLength (m) 30 Width (mm) 20 Color Green
- MonotaRO Finger sack thickness 0.09mmA powdered finger cot that is easy to put on your fingers because it is wrapped. * Do not use for anything other than its intended purpose.Thickness (mm) 0.09±0.03 Mass (g) 0.46±0.02 Width (mm) 28±2 Length (mm) 70±5 Inner Diameter (Φmm) About 18 RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber Color White with or without Powder With powder Tensile Strength (MPa) >24 Elongation(%) >750
- Suzuki Latex Industry SporeAn industrial finger cot made of natural rubber that is soft and easy to wear. Please be assured that it does not use oil such as silicon. Since the mouth is cut, you will not get tired of wearing it for a long time. Workability is improved because there are fine grain on the fingertips.Thickness (mm) 0.1 Length (mm) 63 Anti-slip effect Ant (processing with texture) RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber with or without Powder With powder Type start broaching
- Osaka Spirit Non-charged, non-powder natural rubber finger sackAlthough it is a non-charged, non-powder, high-spec product, it is a natural rubber finger cot with excellent cost performance due to mass production. Prevents static electricity damage to the product and particle damage. Ideal for use in the assembly process of electronic parts and devices. * Th... Read MoreWall Thickness (mm) 0.10 Overall Length (mm) 63 RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber with or without Powder Non powder Function Non-charged Type Non-charging / non-powder type Color Pink
- CHUBU BUSSAN BOEKI Nitrile finger sac cureosMade of synthetic rubber (NBR) Antistatic and curly finger type. Coloring (blue) prevents mixing into the product. Due to our unique manufacturing method, it is extremely soft compared to conventional synthetic rubber, and achieves the stretch and fit of natural rubber. Also, because it is rolled... Read MoreFinish Processing (NBR) Thickness (mm) 0.1 Quantity per Package (Pair) 1000 Surface Resistance (Ω) 1010 Surface Resistivity (Ω/sq) 1010 Overall Length (cm) 5.5 Length (mm) 55 RoHS directive (corresponding to 10 substances) Correspondence Color Light blue with or without Powder Non powder Material Synthetic rubber (NBR) Function antistatic
- TRUSCO Rubber Finger CotExcellent anti-slip effect due to special surface processing. A versatile natural rubber finger cot that can also be used for office work, precision equipment, and electronic parts. Non-slip finger cot It can be used as a non-slip from above while wearing work gloves at factories.Thickness (mm) 0.42 Color Orange Material Natural rubber Mass (g) 5
- MonotaRO Finger cover tapeA low-adhesive finger cover tape that is self-adhesive and easy to cut. The specifications are slightly thicker than the "Osaka Soul Finger Protection Tape". It can be rewound, and if you press it after winding it, it will be in closer contact. It is highly elastic and stretches up to a... Read MoreLength (m) About 7.5 (at the time of reduction) Width (mm) Approx. 25 (at reduction) Color Beige Material Non-woven
- Suzuki Latex Industry Spore Winding Finger CotAn industrial finger cot made of natural rubber that is soft and easy to wear. Please be assured that it does not use oil such as silicon. Easy to wear because the mouth is wrapped. Workability is improved because there are fine grain on the fingertips.Thickness (mm) 0.1 Length (mm) 63 Anti-slip effect Ant (processing with texture) RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber with or without Powder With powder
- Funabori Gomu Pearl industrial finger sack Wind finger sackThere is little powder on the surface.Thickness (mm) 0.1 Quantity (Sheets) 1000 Surface Resistance (Ω) 10^10~10^12 Inner Diameter (Φmm) 18 Mass (g) 420-455 (one bag) Overall Length (cm) 6.3~6.7 Length (mm) 63~67 Standard Compliant with Food Sanitation Act Color Cream Size L Part No. L Type Less powder Material Natural rubber with or without Powder Powdered chicken
- Hanaki Rubber Finger Cots (For Solvent)It can be used for metal surface treatment, cleaning, cleaning, etc. for fingertip work of organic solvents. * It may not be durable depending on the type of organic solvent.Thickness (mm) 0.25 Overall Length (cm) 7 Color Gray Material PU (polyurethane) Function Solvent resistant
- CHUBU BUSSAN BOEKI Nitrile finger sack celecotAntistatic finger cot made of synthetic rubber (NBR). It is hard to be charged with static electricity, which electronic parts dislike, and prevents dust from entering. A clean finger cot that is non-powder, non-silicone and does not contain sulfur or chlorine that affects precious metals (gold, ... Read MoreFinish Processing (NBR) Thickness (mm) 0.11~0.14 Surface Resistance (Ω) 1010 Surface Resistivity (Ω/sq) 1010 Overall Length (cm) 4.8 Length (mm) 48 Quantity per Package (Pair) 500 RoHS directive (corresponding to 10 substances) Correspondence Color Milky white with or without Powder Non powder Type Sulfur free Material Synthetic rubber (NBR) Function antistatic
- Funabori Gomu Pearl Industry Finger CotsA finger cot for precision work that can be widely used. Thick fingertips prevent damage from nails. The thickness of the mouth is thin and the fingers are not tightened, so you will not get tired even if you use it for a long time. An easy-to-use finger cot with fine anti-slip on the fingertips.Thickness (mm) 0.1 Quantity (Sheets) 1000 Surface Resistance (Ω) 10^10~10^12 Overall Length (cm) 6.0~6.6 Length (mm) 60~66 Color Cream Material Natural rubber with or without Powder With powder
- Suzuki Latex Industry SporeAn industrial finger cot made of natural rubber that is soft and easy to wear. Please be assured that it does not use oil such as silicon. Since the mouth is cut, you will not get tired of wearing it for a long time. Workability is improved because there are fine grain on the fingertips. A finger... Read MoreThickness (mm) 0.1 Length (mm) 63 Anti-slip effect Ant (processing with texture) RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber with or without Powder Powdered chicken Type Slight cuts, less powder
- CHUBU BUSSAN BOEKI NR work cot cut volumeThe industry's first natural rubber roll type with a cut mouth. It's easy to put on, it's soft, and the mouth is cut so you won't get tired even if you wear it for a long time. Good fit and grip, non-powder, no surface chlorine treatment.Thickness (mm) 0.1 Quantity per Package (Pair) 1000 Overall Length (cm) 6.5 Length (mm) 65 RoHS directive (corresponding to 10 substances) Correspondence Color Milky white Material Natural rubber Surface Resistance (Ω) No acquisition with or without Powder Non powder Function durabilityfrom S$35.99Min. 2 days
- Suzuki Latex Industry Finger Cot PebbleIt is made thick as a whole, boasts particularly high durability, and can sufficiently handle long hours of work. Since the fingertips are non-slip, they have a good reputation for work-made products. Besides industrial use, it is also suitable for general office work in the office and fingertip ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- AS ONE Finger CotsMaterial Latex natural rubber with or without Powder With powder
- Suzuki Latex Industry Finger Suck NanakoIt is made thick as a whole, boasts particularly high durability, and can sufficiently handle long hours of work. Since the fingertips are non-slip, they have a good reputation for work-made products. Besides industrial use, it is also suitable for general office work in the office and fingertip ... Read MoreThickness (mm) 0.33 RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- Suzuki Latex Industry Spore Rolled Finger Cot Powder PickAn industrial finger cot made of natural rubber that is soft and easy to wear. Please be assured that it does not use oil such as silicon. Easy to wear because the mouth is wrapped. A finger cot of the type that has been washed with powder and the powder has been removed (fine powder type). Worka... Read MoreThickness (mm) 0.1 Inner Diameter (Φmm) 15 Length (mm) 63 Anti-slip effect Ant (processing with texture) RoHS directive (corresponding to 10 substances) Correspondence with or without Powder Powdered chicken Type Roll type, less powderfrom S$44.99Min. 2 days
- Hanaki Rubber Oil Resistant Finger CotsA synthetic rubber finger cot with a non-slip that is resistant to oil. It is useful for preventing oil sickness and pollution when adjusting and assembling equipment. You can cut the length with scissors to your liking.Thickness (mm) 0.4 Quantity per Package (Pair) 20 Color Brown RoHS directive (corresponding to 10 substances) Correspondence Surface Resistance (Ω) No acquisition with or without Powder Non powder Function Oil resistant Material Synthetic rubberfrom S$25.99Min. 2 days
- TRUSCO Cut-resistant finger sack (with 10)Quantity per Package (Pair) 10 Gauge No. 10 Material Kevlar 100% thin knit (10 gauge) Color yellow
- Suzuki Latex Industry EDEL® Finger CotsCan be used in a clean room (package in a clean room) The manufacturer's unique patented technology realizes chlorine-free and sulfur-free products that other companies do not have, and it is a worker-friendly product that fits softly on the fingers without the hardness of conventional synthe... Read MoreWall Thickness (mm) 0.16 Volume Resistivity (Ωcm) 5.7×1010 RoHS directive (corresponding to 10 substances) Correspondence with or without Powder Non powder Function Non-charged Type Sulfur free Material Synthetic rubberfrom S$159.90Min. 2 days
- Tokyo Glass Kikai (TGK) Antistatic Finger Cot ASPPowder-free anti-static type.Thickness (mm) 0.10±0.02 Surface Resistance (Ωcm) 1010 Length (mm) 70±5 Overall Length (cm) 7±0.5 Part No. ASP Function Antistatic Material Natural rubber latex Color Pink
- CHUBU BUSSAN BOEKI NR work cot (off)Natural rubber straight, mouth cut type. Since the mouth is softly cut, you will not get tired even if you work for a long time. Good fit and grip, non-powder, no surface chlorine treatment.Thickness (mm) 0.1 Quantity per Package (Pair) 1000 Overall Length (cm) 6.5 Length (mm) 65 RoHS directive (corresponding to 10 substances) Correspondence Color Milky white Material Natural rubber Surface Resistance (Ω) No acquisition with or without Powder Non powder Function durability
- TEIJIN FRONTIER (NI TEIJIN) Latex Antistatic Finger Cot High GripA high grip type that is easy to grasp. Prevents static electricity by special processing. Fingertip emposing. Electronic component assemblyWall Thickness (mm) 0.09±0.03 Thickness (mm) 0.9±0.3 Surface Resistance (Ω) 1011 Quantity per Package (Pair) 1440 Length (mm) 70±5 Elongation (%) 750 or more Function Antistatic Material Natural rubber latex with or without Powder Non powder Color Pink Type Roll type
- Hanaki Rubber Conductive finger sack Conductive luckyAn easy-to-use finger cot with fine anti-slip on the fingertips.Thickness (mm) 0.3 Surface Resistance (Ω) 1~105~7Ω Quantity per Package (Pair) 50 Color Black Function Conductivity RoHS directive (corresponding to 10 substances) Correspondence Finish Processing Fine smooth Material Natural rubber, conductive carbon with or without Powder Non powder
- Funabori Gomu Pearl Industrial Finger CotA finger cot for precision work that can be widely used. Thick fingertips prevent damage from nails. The thickness of the mouth is thin and the fingers are not tightened, so you will not get tired even if you use it for a long time. An easy-to-use finger cot with fine anti-slip on the fingertips.Thickness (mm) 0.1 Quantity (Sheets) 1000 Surface Resistance (Ω) 10^10~10^12 Inner Diameter (Φmm) 18 Mass (g) 306-395 (one bag) Overall Length (cm) 4.5~5.0 Length (mm) 40~50 Color Cream Part No. Junior college Size L Material Natural rubber with or without Powder Non powder
- Suzuki Latex Industry Non-powder finger sack (non-charged, sulfur-free, chlorine-free) Edel EXAchieves non-powder by chlorine-free treatment. Since the surface is not treated with chlorine, there is no corrosion on precious metals. Corrosion of precious metals due to sulfur components is reduced to the utmost limit. Sulfur-free manufacturing method. Reduces the effect of static electricit... Read MoreWall Thickness (mm) 0.13 Surface Resistivity (Ω/sq) 1010-11 Overall Length (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Type Cut type with or without Powder Non powder Material Synthetic rubber (NBR) Function antistatic
- Hanaki Rubber Household finger sackThe most common finger cot with a soft, supple, beautiful, transparent candy color. For work such as light workThickness (mm) 0.45 Quantity per Package (Pair) 20 Color Candy RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber Surface Resistance (Ω) No acquisition with or without Powder Non powder Finish Processing Supple Function durability
- HAKKO Antistatic Finger StallNo chlorine-free (no reaction in reaction test with silver plate), sulfur-free treatment, and non-powder silicon are used. Assembling electronic components.Length (mm) 50 Mass (g/bag) 600 Size Free Material Nitrile rubber with or without Powder Non powder Type Sulfur free Function antistatic
- Suzuki Latex Industry Conductive Pebble (Thick)The conductive pebble has excellent conductivity and is ideal for work that requires countermeasures against static electricity. The effect of static electricity on the work is greatly reduced. A finger cot made of natural rubber with excellent durability. Please be assured that no oil such as si... Read MoreSurface Resistance (Ω) 106~108 Function Conductivity and durability RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber with or without Powder Non powder
- Suzuki Latex Industry Spore Finger Cot Powder-freeWall Thickness (mm) 0.1 Overall Length (mm) 63 RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber with or without Powder Non powder Type cutfrom S$48.99Min. 2 days
- Suzuki Latex Industry Uncharged, clean type natural rubber finger sackAlthough it is a non-charged, high-spec product with a small amount of powder, it is a natural rubber finger cot with excellent cost performance due to mass production. Minimizes static electricity damage to the product and particle damage. Therefore, it is ideal for use in the assembly process o... Read MoreWall Thickness (mm) 0.1 Overall Length (mm) 63 RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber Function Non-charged Type Non-charging / clean type, less powder Color Pinkfrom S$36.99Min. 2 days
- Funabori Gomu Pearl industrial thin finger sac sulfur-freeA finger cot for precision work that can be widely used. Thick fingertips prevent damage from nails. The thickness of the mouth is thin and the fingers are not tightened, so you will not get tired even if you use it for a long time. An easy-to-use finger cot with a fine anti-slip on the fingertip... Read MoreThickness (mm) 0.1 Quantity (Sheets) 1000 Surface Resistance (Ω) 10^10~10^12 Inner Diameter (Φmm) 15 Overall Length (cm) 3.5~4.0 Mass (g) 308-348 (one bag) Length (mm) 35~40 Color Cream Type Less powder Size Medium Material Natural rubber with or without Powder With powder