Cleanroom Gloves
Clean room gloves are dust-free and non-sewn, and are mainly used in factories that perform precision-related work. The types of clean room gloves can be broadly divided into disposable types and types that can be used any number of times after washing. General gloves have a length of 24cm, but there are also long types that are used properly depending on the work. Most of them are made of polyester or nitrile rubber, but some are made of nylon, so there is a difference between suitability and none depending on the work, so you need to choose a product that meets your requirements.
Other Related Pages
- SHOWA GLOVE EX Fit GlovesSince it is finished with fine stitches (18 gauge) with ultra-fine thread, it is thinner than conventional products and does not impair the feeling of fingertips even when used as underwear. Low dust-generating knitted gloves that use long-fiber wooly nylon and are less likely to generate dust fr... Read MoreMaterial Nylon / Polyester / Other Quantity (Sheets) 20 Function Low dust generation
- AS ONE Dust-Free Gloves (Class 1000 Or Less)Suitable for work in clean rooms and precision work that dislike dust.Specification Dust prevention resin stop Quantity per Package (Pair) 10 Class Class 1000 or lessfrom S$129.90Min. 2 days
- AS ONE Clean Knoll Super Pure (Gamma Sterilized)Dust-free pack for every 50 sheets on the left and right, and double wrapping using non-chargeable cleaning material for the interior. It has an excellent fit and is suitable for work in a clean room due to powderless processing. Ultrapure water cleaning processing (16MΩ or more) is applied, and ... Read MoreSpecification γ-ray sterilized Material Latex (powder free) Quantity per Package (Pair) 50 Function Non-chargeablefrom S$199.90Min. 2 days
- AS ONE Heat-Resistant Gloves for Clean RoomsHas excellent chemical resistance. It is washed and packaged in a clean room.Size Free Quantity per Package (Pair) 1 Function Heat and chemical resistant Heat Resistance Temperature (℃) (Material) 190 Finger Gusset Yes Class Clean-packed (JIS class 5)from S$159.90Min. 2 days
- AS ONE Clean Inner GlovesUses long fibers that do not easily fall off. It has been washed with ultrapure water of 16 MΩ or less. Compatible with γ-ray sterilization, electron beam sterilization, and autoclave sterilization.Material Cupra 67%, nylon 33% Quantity per Package (Pair) 10 As ONE Part Number 1-9180-01
- MAC GREEN MAX Power Gloves Clean 300Size Free Quantity per Package (Pair) 1 Heat Resistance Temperature (℃) (Material) 300
- Ansell Cleanroom Gloves Nitrilite Silky Ultra CleanIt has excellent electrical characteristics and a low amount of ion extraction. Highly clean nitrile gloves. For clean roomMaterial Nilittle rubber 100% Color White Quantity (Sheets) 100 Left or Right Left and right combined use Mass (g/bag) 1000from S$47.99Min. 2 days
- SHOWA GLOVE Nitrile Stat (Clean Pack)Gloves with less ion contamination (ionic impurities). It can also be used for work that comes into direct contact with food, such as food processing. Has an antistatic effect. Made of nitrile rubber, it has excellent oil resistance. It is a clean room compatible product packed in class 100. Left... Read MoreSpecification Clean pack specifications Material Nitrile rubber Color White Quantity (Sheets) 100 Function Antistatic and oil resistant Tensile Strength (MPa) 25.1 Surface Leakage Resistance (Ω) 1×1010 Left or Right Left and right combined usefrom S$67.99Min. 2 days
- AS ONE Clean First 1000 (Disposable Gloves)Ultrapure water cleaning processing (16 MΩ or more) is applied, and it is dust-free packed under high cleanliness of class 1000. Because it uses high-grade latex, it has excellent elasticity and fit. It can be used in a clean room.Specification Dust-free pack every 50 sheets Material Latex (powder free) Function Elasticity Left or Right Left and right combined use Embossing Fingertip embossing
- Mitaka Supply Latex Gloves Beauty BLACK GB03 SeriesVery supple gloves. Because it is black, dirt is not noticeable.Quantity (Sheets) 50
- AS ONE CLEAN KNOLL Gloves Powder FreeGloves that emphasize the fit to the fingertips during precision work.Material PVC (vinyl chloride resin) (powder-free) Quantity (Sheets) 1000 Left or Right Left and right combined use
- Reable Latex non-powder longA long type that extends the hem of No. 911 by 6 cm to prevent dust and dirt from entering through the cuffs. It has excellent elasticity and fits flexibly to the fingertips. Convenient for clean work, hygienic powder-free type. For work in clean rooms, medical care, product inspection, and water... Read MoreMaterial Natural rubber Quantity (Sheets) 100 Function Elasticity
- Reable Latex non-powderIt has excellent elasticity and fits flexibly to the fingertips. Convenient for clean work, hygienic powder-free type. For work in clean rooms, medical care, product inspection, and maintenance.Material Natural rubber Quantity (Sheets) 100 Function Elasticity
- Tokyo Glass Kikai (TGK) FT Polyethylene embossed glovesIt protects your hands from filth and is always hygienic. It is economical because it can be used for both left and right. Because it is thin, it is a glove with high workability and less tired hands. Fully embossed.Material LDPE embossing Color Milky white Quantity (Sheets) 100from S$15.99Min. 2 days
- AS ONE Super Pure PVC Gloves Powder FreeUltrapure water cleaning processing (16 MΩ or more) is applied, and it is dust-free packed under high cleanliness of class 100.Material PVC (vinyl chloride resin) Left or Right Left and right combined usefrom S$58.99Min. 2 days
- AS ONE AZFIT Super Pure PVC Powder FreeUltrapure water cleaning processing (16 MΩ or more) is applied, and it is dust-free packed under high cleanliness of class 100.Material PVC (vinyl chloride resin) Quantity (Sheets) 100 Left or Right Left and right combined usefrom S$59.99Min. 2 days
- SHOWA GLOVE Clean flexUltra-thin gloves made of nitrile rubber for clean rooms. It is a clean room compatible product packed in class 100. It is a single-use type made of nitrile rubber and has excellent softness and elasticity, allowing you to perform detailed work as if you were bare hands. Long type. There is also ... Read MoreMaterial Nitrile synthetic rubber Color Blue Type Ultra-thin Quantity (Sheets) 20 Function Elasticityfrom S$36.99Min. 2 days
- TRUSCO Inner gloves for clean roomsIt suppresses stuffiness and stickiness, and is easy to put on and take off from the upper gloves. I used a high gauge to pursue fit and elasticity. It is economical because it can be washed and used repeatedly. Clean room / precision machinery industry.Specification Clean pack specifications Material / Finish 100% nylon Color White Quantity per Package (Pair) 10 Function Elasticity
- Mitaka Supply Nitrile Gloves Clear Grip GN09 SeriesGloves with significantly reduced NVR (non-volatile residue) elution. Compatible with class 100 clean rooms.Quantity (Sheets) 100from S$79.99Min. 2 days
- AS ONE Clean Room Work GlovesThe long fibers are specially processed and a high-density knitted base cloth is used, so dust does not come out. It has excellent heat resistance and protects hands from burns and cuts. Please use it as an inner glove.Material Technora (R) 100% (para-aramid fiber) Color Generate Quantity per Package (Pair) 1 Function Heat and cut resistant Heat Resistance Temperature (℃) (Material) 200
- HARADA NEW P.V.C P-F LONG 200PMaterial PVC (powder free) Quantity (Sheets) 200 Class ISO Class5 (Class 100)
- MCC(MaxClean) Latex clean gloves MAX-2500Quantity (Sheets) 1000 Left or Right Left and right combined use Embossing Fingertip embossfrom S$329.90Min. 11 days
- Tokyo Glass Kikai (TGK) FT Poly Soft Gloves L 100 piecesIt is a supple material due to LLD polyethylene.Material LLDPE Size L Quantity (Sheets) 100from S$8.89Min. 2 days
- AS ONE Nitrile Coated GlovesNitrile coating enhances oil resistance and grip. It has elasticity and has an excellent fit.Quantity per Package (Pair) 1
- MCC(MaxClean) Nitrile clean gloves MAX-2680Quantity (Sheets) 1000 Left or Right Left and right combined use Embossing Fingertip embossfrom S$549.90Min. 11 days
- MAC GREEN MAC Power 220 CleanWe use synthetic leather "Galax (R)" that can withstand temperatures of 220 ° C while maintaining supple operability. In addition to excellent heat resistance and wear resistance, it is made of a soft material and has outstanding operability. Changes such as peeling, stickiness, and cra... Read MoreSize Free Mass (g) 75 Quantity per Package (Pair) 1 Heat Resistance Temperature (℃) (Material) 220from S$67.99Min. 2 days
- AS ONE Inner Gloves for Clean RoomIt suppresses stuffiness and stickiness and is easy to put on and take off from the upper gloves. Uses a high gauge with excellent fit and elasticity. Clean pack in class 100.Material 100% nylon Color White Size Free Mass (g) 95 Quantity (Sheets) 1 bag (10 pairs) Quantity per Package (Pair) 10 Function Elasticity As ONE Part Number 1-7952-01from S$36.99Min. 2 days
- AS ONE CLEAN KNOLL Gloves (PVC, Gamma Ray Sterilized)Gamma sterilized powder-free gloves. It is packed in units of 100 sheets.Material PVC (vinyl chloride resin) (powder-free) Quantity (Sheets) 100 Left or Right Left and right combined usefrom S$73.99Min. 4 days
- AS ONE Dust-Free Gloves (Carbon Fiber Insert) (Class 1000 Or Less)Shut out static electricity.Quantity per Package (Pair) 10 Class Class 1000 or less
- SHOWA GLOVE Clean flex B0110This type has few impurities and is less likely to cause ion contamination. Due to its thickness and flexibility, it is extremely durable and has excellent workability. A long type that covers up to the cuffs. Electrical and electronic parts manufacturing industry. Food processing industry. Pharm... Read MoreMaterial Nitrile rubber Color Blue Quantity (Sheets) 100 Standard Compliant with Food Sanitation Act with or without Powder Non powder
- Tokyo Glass Kikai (TGK) FT Poly Soft Gloves MIt is a supple material due to LLD polyethylene.Material LLDPE Size M Quantity (Sheets) 100from S$8.89Min. 2 days
- AS ONE ASPURE Cut-Resistant Gloves with Palm Coat* We do not deliver to private homes (detached houses / apartments).Function Cut resistant wound Coating Palm coatfrom S$13.99Min. 2 days
- HARADA Kimtech Nitrile Gloves Pure G3 WhiteThe fingertip embossed type makes it hard to slip. Left and right combined type. The manufacturer conducts various tests such as dust generation test and ion elution test for each lot.Material Nitrile (powder free) Quantity (Sheets) 100from S$86.99Min. 2 days
- MAC GREEN MAC Power 500 CleanHigh heat resistant gloves with a 4-layer structure that uses the high-strength material PBO fiber "Zylon" and puts aramid-blended felt and a special heat insulating sheet in the middle layer with the backing fabric.Size Free Quantity per Package (Pair) 1 Heat Resistance Temperature (℃) (Material) 500from S$329.90Min. 12 days
- AS ONE CLEAN KNOLL GlovesIt can be used for most organic solvents. Has excellent oil resistance and wear resistance. * Cannot be used for dimethylformamide, tetrahydrofuran, dichloromethane, chloroform, dioxane, anon, phenol, pyrrolidone, etc.Quantity per Package (Pair) 1 Function Oil and abrasion resistance As ONE Part Number 6-920-01
- TRUSCO Heat-resistant Gloves for Clean RoomHeat-resistant gloves made of PPS fiber "Procon", which has excellent heat resistance and chemical resistance. Three-dimensional sewing realizes natural finger bending. Clean room / precision machinery industry.Size Free Quantity per Package (Pair) 1 Function Heat and chemical resistant Heat Resistance Temperature (℃) (Material) 200/52 seconds
- AS ONE Heat-Resistant Gloves for Clean RoomThe long fibers are specially processed and a high-density knitted base cloth is used, so dust does not come out. It has excellent heat resistance and protects hands from burns and cuts.Quantity per Package (Pair) 1 Function Heat and cut resistant Class Class 100from S$349.90Min. 2 days
- ESCO Free / 260mm gloves (heat resistant, clean room, synthetic leather)Class 100 compliant product In addition to excellent heat resistance and abrasion resistance, the soft material provides outstanding operability. It is a clean pack product that is washed and packed in a JIS class 5 compliant clean room.Size Free Function Heat resistance and abrasion resistance Heat Resistance Temperature (℃) 220/5 secondsfrom S$88.99Min. 2 days
- Mitaka Supply Nitrile Gloves Technitrile Blue GN08HG SeriesIt is a product compatible with cleanliness class 100. Surface strong grip type. Because it is blue, it is recommended as a countermeasure against foreign matter contamination.Quantity (Sheets) 100from S$79.99Min. 4 days
- TRUSCO Inner gloves for clean rooms Half finger typeIt suppresses stuffiness and stickiness, and is easy to put on and take off from the upper gloves. I used a high gauge to pursue fit and elasticity. (15 gauge) Can be washed and used repeatedly. Equivalent to ISO Class 5 (Fed / STD class 100).Material / Finish 100% nylon Mass (g) 80 Quantity per Package (Pair) 10 Function Elasticity Class JIS (Fed / STD class 100) compatible Finger type Half finger typefrom S$44.99Min. 2 days