All Category

Rubber Winter Work Gloves

View : Grid List
Filter

35 Item(s)

Set Ascending Direction
  1. Oil resistant eagle frigid soft
    ATOM Oil resistant eagle frigid soft
    The new formulation of NBR, which is soft even at -20 ° C, prevents rubber from hardening in low temperature environments. (It is 3 to 5 times softer than conventional NBR / vinyl gloves.) The unique manufacturing method keeps the gloves soft without hardening even in a low temperature environmen... Read More
    Material  ・ Front: Nitrile rubber + ・ Back: Cotton  Color  Blue  Quantity per Package (Pair)  Function  Oil resistance  Material (Back)  Pure cotton knitted fabric  Material (Outside)  Nitrile rubber 
    Rating:
    83%
    from S$9.19
    Min. 2 days
  2. Myelob hybrid cold protection gloves
    Mie Chemical Industry Myelob hybrid cold protection gloves
    The industry's first blended resin of PVC and nitrile rubber (hybrid combination), it is a glove that combines the oil resistance of PVC gloves with the softness of natural rubber gloves. It has good low temperature characteristics and does not harden even at -20 ° C.
    Color  Blue  Quantity per Package (Pair)  Material (Back)  Acrylic bore  Material (Outside)  PVC, nitrile rubber  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$13.99
    Min. 2 days
  3. Cold Resistant Soft Long 55
    ATOM Cold Resistant Soft Long 55
    Uses a specially formulated nitrile rubber that is soft even at -20 ° C. Fisheries processing industry, fishery.
    Color  Blue  Mass (g)  14  Quantity per Package (Pair)  Function  Cold resistance 
    Rating:
    86%
    from S$35.99
    Min. 2 days
  4. Extremely Cold Soft Brushed Back
    ATOM Extremely Cold Soft Brushed Back
    Soft even at -20 ℃. Light cold protection gloves with a brushed lining and a soft touch.
    Material  ・ Front: Nitrile rubber + ・ Back: Cotton  Color  Blue  Quantity per Package (Pair)  Function  Cold and oil resistant 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  5. Cold protection gloves Dairobe 102F
    DIA RUBBER Cold protection gloves Dairobe 102F
    Fastener specifications for Dairobe 102 The cuffs of the jumper can be put in gloves, making it easy to take measures against snow and wind. You can also wash. The zipper opens the cuffs wide, making it easy to insert the sleeves of the jumper to prevent snow and wind from entering! The particle-... Read More
    Color  yellow 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  6. Extreme cold soft double cold protection
    ATOM Extreme cold soft double cold protection
    Soft even at -20 ℃! Extremely cold soft series with excellent cold resistance and oil resistance Double type heavy cold protection gloves with a blanket inner sewn inside.
    Suitable for  Food Sanitation Act  Color  Blue  Quantity per Package (Pair)  Function  Cold and oil resistant 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  7. Towaron for Winter Work No.168
    TOWA CORPORATION Towaron for Winter Work No.168
    Color  Brown  Quantity per Package (Pair)  Material (Back)  Cotton  Material (Outside)  Natural rubber  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$10.99
    Min. 2 days
  8. Extremely cold soft long 65 back brushed
    ATOM Extremely cold soft long 65 back brushed
    Wide cuffs with rubber reduce tightening. The lining is cotton, so it feels soft and does not get stuffy.
    Suitable for  Food Sanitation Act  Color  Blue  Quantity per Package (Pair)  Function  Cold and oil resistant 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  9. Gloves for cold weather Twaron for cold weather
    TOWA CORPORATION Gloves for cold weather Twaron for cold weather
    Boa (acrylic / cotton) is used for the lining, and it has excellent cold and heat retention. Natural rubber gloves that are resistant to tearing, supple and easy to work with. Compared to PVC gloves, it retains its flexibility even at low temperatures. Anti-slip processing with excellent grip is ... Read More
    Color  Brown  Quantity per Package (Pair)  Function  Deodorant and deodorant  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  10. High visibility double resistant gloves HI-VIZ blizzard
    ATOM High visibility double resistant gloves HI-VIZ blizzard
    Soft even at -50 ℃! Double cold protection gloves with excellent heat retention Adopted fluorescent color that demonstrates high visibility (ISO20471 color measurement test compliant) The inner is a smooth and comfortable Russell mesh structure. The wrists and marks have a reflective function and... Read More
    Quantity per Package (Pair) 
    Rating:
    100%
    from S$35.99
    Min. 5 days
  11. Hot gloves double cold protection
    ATOM Hot gloves double cold protection
    Bass impact resistant cold protection gloves that are soft even at -50 ° C and do not crack. The inner is a double type of acrylic material and is warm.
    Color  Orange  Quantity per Package (Pair)  Function  Cold protection 
    Rating:
    60%
    from S$27.99
    Min. 2 days
  12. Gloves to use when it gets cold (natural rubber)
    KACHIBOSHI INDUSTRY Gloves to use when it gets cold (natural rubber)
    Cold protection type that is warm even in winter. Outstanding waterproofness by all coating. Highly flexible and does not impair the sense of the hand. High grip power due to natural rubber. Remains soft even at low temperatures Cold weather measures, winter work, work inside freezers, snow remov... Read More
    Color  Brown / white  Quantity per Package (Pair)  Function  Cold protection  Material (Slip Prevention)  Natural rubber  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 5 days
  13. Extremely cold soft brushed back
    ATOM Extremely cold soft brushed back
    Soft even at -20 ℃! Extremely cold soft series with excellent cold resistance and oil resistance Light cold protection gloves with a soft touch that functions as a lining.
    Suitable for  Food Sanitation Act  Color  Blue  Size  3L  Mass (g)  132  Quantity per Package (Pair)  Function  Cold and oil resistant 
    from S$11.99
    Min. 2 days
  14. Cryo Glove (R) Completely Waterproof TS Series
    Isis Cryo Glove (R) Completely Waterproof TS Series
    Lightweight and heat-retaining gloves for cold and cold weather. Protects hands and arms from frostbite and burns from splashing during work with ultra-low temperature liquid gases such as ultra-low temperature freezer, dry ice, liquid nitrogen, liquid argon, liquid helium, and liquid neon. We ha... Read More
    Quantity per Package (Pair) 
    from S$549.90
    Min. 2 days
  15. Soft rubber
    Mie Chemical Industry Soft rubber
    Excellent warmth with brushed cotton back. Light cold protection gloves coated with natural rubber that is soft and has excellent workability. Excellent grip with anti-slip processing on fingers and palms. It is resistant to tearing and retains its softness even at low temperatures compared to vi... Read More
    Material  Natural rubber (back knitted) cotton  Color  Brown  Quantity per Package (Pair)  Function  Cold protection and heat insulation  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.99
    Min. 7 days
  16. Cryo Glove (R) Life Waterproof TS Series
    Isis Cryo Glove (R) Life Waterproof TS Series
    Lightweight and heat-retaining gloves for cold and cold weather. Protects hands and arms from frostbite and burns from splashing during work with ultra-low temperature liquid gases such as ultra-low temperature freezer, dry ice, liquid nitrogen, liquid argon, liquid helium, and liquid neon. We ha... Read More
    Quantity per Package (Pair) 
    from S$569.90
    Min. 8 days
  17. Cold-Proof Gloves Tomoniiboa 300±5mm
    HOKEN Cold-Proof Gloves Tomoniiboa 300±5mm
    With an acrylic bore, it is suitable for work in low temperature environments.
    Quantity per Package (Pair) 
    from S$15.99
    Min. 4 days
  18. Ultra-low temperature gloves  CGF series
    TEIKEN Ultra-low temperature gloves CGF series
    It can also be used as heat-resistant disaster prevention gloves. Protects hands from liquids that scatter when handling liquid nitrogen. Even if it gets wet, it will not easily penetrate into your hands.
    Quantity per Package (Pair)  Function  Heat resistance  Heat Resistance Temperature (℃)  -200~200 
    from S$489.90
    Min. 4 days
  19. Winter Gloves PowerGrab ThermodexMax
    TOWA CORPORATION Winter Gloves PowerGrab ThermodexMax
    Since it is coated with natural rubber, it is a glove with good workability that is soft and does not get tired easily. Pile-knitted lining and brushed gloves for cold weather. Since the fiber part is water repellent, it suppresses the infiltration of water in the uncoated part. The entire wrist ... Read More
    Color  Orange / dark brown  Quantity per Package (Pair)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  20. Cold protection gloves + Joy Hand ZERO Cold protection
    TOWA CORPORATION Cold protection gloves + Joy Hand ZERO Cold protection
    Since it is coated with natural rubber, it is resistant to tearing and is supple and easy to work with. Agriculture, fishery, civil engineering, forestry, construction, cold weather work.
    Color  Brown  Quantity per Package (Pair) 
    from S$11.99
    Min. 2 days
  21. Winter Work Gloves for Women
    ATOM Winter Work Gloves for Women
    Outstanding warmth with full rubber that fits perfectly in the cold and water barriers Various winter work, sports, leisure, etc.
    Color  Nordic pattern  Quantity per Package (Pair)  Sex  for women 
    from S$28.99
    Min. 2 days
  22. Mild Winter Gloves for Women
    ATOM Mild Winter Gloves for Women
    Windproof light cold protection gloves Touch panel compatible Light work in winter, sports, leisure, etc.
    Color  Knit pattern  Quantity per Package (Pair)  Function  Touch panel compatible  Sex  for women 
    from S$19.99
    Min. 2 days
  23. Warm Winter Gloves
    ATOM Warm Winter Gloves
    Windproof light cold protection gloves Touch panel compatible Light work in winter, sports, leisure, etc.
    Color  camouflage  Quantity per Package (Pair)  Sex  For men 
    from S$19.99
    Min. 2 days
  24. Cold protection rubber thermo
    AOI WORK Cold protection rubber thermo
    The back side is brushed polyester (fleece specification), so it feels good to maintain. Although it is the natural rubber part on the surface, it is very soft and easy to use because it is finished softer by changing the rubber composition than the natural rubber all-coated gloves.
    Color  Orange  Quantity per Package (Pair)  Function  Cold weather  Material (Back)  Polyester  Material (Outside)  Natural rubber 
    Rating:
    83%
    Discontinued
  25. Cold protection rubber max neo
    KAWANISHI INDUSTRY Cold protection rubber max neo
    Due to the natural rubber coating, it does not harden even in cold regions and exhibits excellent grip. Gloves that are strong against piercing. Since the glove body is a brushed back type, it has excellent heat retention.
    Color  Brown  Quantity per Package (Pair)  Function  Cold protection and puncture resistance  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    Discontinued
  26. Cold-Proof Gloves with Arm Cover Tomoniiboa 620mm
    HOKEN Cold-Proof Gloves with Arm Cover Tomoniiboa 620mm
    With an acrylic bore, it is suitable for work in low temperature environments.
    Quantity per Package (Pair) 
    Rating:
    100%
    Discontinued
  27. Cold protection rubber glove
    COVER WORK Cold protection rubber glove
    Strong and soft against slipping! Uses natural rubber gloves with excellent toughness and elasticity. The full coat has excellent waterproofness, and the brushed cotton back has excellent cold protection.
    Color  Brown  Quantity per Package (Pair) 
    Rating:
    80%
    Discontinued
  28. Extreme cold soft desorption prevention
    ATOM Extreme cold soft desorption prevention
    Soft even at -20 ℃! Extremely cold soft series with excellent cold resistance and oil resistance Separate type heavy cold protection gloves with removable inner.
    Suitable for  Food Sanitation Act  Color  Blue  Quantity per Package (Pair)  Function  Cold and oil resistant 
    Rating:
    90%
    Discontinued
  29. With cold protection rubber thermo jersey
    AOI WORK With cold protection rubber thermo jersey
    The back side is brushed polyester and the rubber composition is soft. The cuffs are finished in a jersey type to prevent the intrusion of wind and snow.
    Color  Orange  Quantity per Package (Pair)  Function  Cold weather  Material (Back)  Polyester  Material (Outside)  Natural rubber 
    Discontinued
  30. Frigid soft jersey
    ATOM Frigid soft jersey
    Soft even at -20 ℃! Extremely cold soft series with excellent cold resistance and oil resistance Soft texture with brushed lining. The wrist has a jersey and the mouth fits.
    Suitable for  Food Sanitation Act  Color  Blue  Size  LL  Mass (g)  126  Quantity per Package (Pair)  Function  Cold and oil resistant 
    Discontinued
  31. Towaron for Cold Weather No.169
    TOWA CORPORATION Towaron for Cold Weather No.169
    Color  Brown  Quantity per Package (Pair)  Function  Cold weather  Material (Back)  Acrylic / cotton  Material (Outside)  Natural rubber 
    Rating:
    60%
    Discontinued
  32. Twaron gloves for cold protection
    TOWA CORPORATION Twaron gloves for cold protection
    Color  Brown  Quantity per Package (Pair) 
    Discontinued
  33. Liner Glove with nitrile coat cold protection gloves bore
    AS ONE Liner Glove with nitrile coat cold protection gloves bore
    As ONE Part Number  2-8700-01 
    Discontinued
  34. # 406 Cold Hold (with tag)
    SHOWA GLOVE # 406 Cold Hold (with tag)
    Fancy yarn is used inside the gloves to increase heat retention. The palm is coated with a special anti-slip layer that has a high anti-slip effect. The coating up to the wrist keeps dirt and debris out. Moisture may penetrate. Since the fiber part is antibacterial and deodorant, it suppresses th... Read More
    Discontinued
  35. Marine Neo Eagle fingertip reinforcement
    ATOM Marine Neo Eagle fingertip reinforcement
    The fingers are easier to bend and stronger. Compatible with low temperature environment -20 ℃.
    Quantity per Package (Pair) 
    Discontinued
View : Grid List
Filter

35 Item(s)

Set Ascending Direction