Synthetic Leathers & PU Gloves (Driver / Mechanic)
Synthetic leather and PU gloves (drivers and mechanics) are suitable for use by engineers who work with tools such as mechanics. Gloves that have both a firm grip and softness when worn. Also, mechanics often work with gloves on for a long time, so synthetic leather and PU gloves (drivers and mechanics) are made with a soft feel that makes it difficult for hands to get tired even after long hours of work. Many things are seen.
Other Related Pages
- MonotaRO PU glovesWith excellent elasticity and a soft grip, it is a product that does not tire your hands even during long hours of work and is particular about the fit. It has excellent breathability and breathability, and you can work comfortably. The polyurethane is embossed to prevent slipping, making it idea... Read MoreMaterial (Sandal Strap) Polyester Material (lining) Polyester Material (Palm Side) Synthetic leather (polyurethane)
- UNI WORLD WORKS HOMME PU GlovesThe instep is made of a quick-drying material! The base of the thumb is flat sewn without ruggedness! Transportation, cargo handling, electrical wiring work, construction, civil engineering, do-it-yourself, gardening * Please note that touching sharp blades may cause tearing and may hurt your han... Read MoreQuantity per Package (Pair) 1 Function Quick drying
- TRUSCO PU Thick Gloves (Embossed, Black)Uses a new material that is softer than leather. It has excellent flexibility, breathability, and breathability, so you can work comfortably. It also has excellent durability. It is embossed and has excellent grip performance. It is washable and dries quickly. Also, the color does not fade. For i... Read MoreThickness (mm) 0.7 Quantity per Package (Pair) 1 Color Black Function Durability and breathability Cuff Specifications Hook-and-loop type Material (Sandal Strap) Polyester Material (Palm Side) Polyurethane resin (lining nylon)
- MECHANIX WEAR The originalIt is a representative model of Mechanix Wear, which has both good usability and high performance. The back of the hand is made of Trek Dry [[(R)]] material, which is highly breathable and fits comfortably. Highly flexible thermoplastic rubber (TPR) is used for the closure part of the wrist, and ... Read MoreQuantity per Package (Pair) 1 2018 Trusco page 6 0762 Material Artificial leather Cuff circumference (cm) Hook-and-loop type
- KAWANISHI INDUSTRY PU SmartConductive thread is used for the entire palm, and the touch panel and smartphone can be operated without taking off gloves. Excellent anti-slip effect with embossing. Can be washed and used repeatedly.Thickness (mm) 0.7 Quantity per Package (Pair) 1 Color Black RoHS directive (corresponding to 10 substances) Correspondence Cuff Specifications Hook-and-loop type Material (lining) Polyester Material (Sandal Strap) Polyester Material (Palm Side) Polyurethane
- MECHANIX WEAR M-Pact fingerless covertThe fingerless design allows for delicate work while protecting your hands. Thermoplastic rubber (TPR) knuckle guard protects the back of your hand from impact and friction. The XRD [[(R)]] material on the palm pad cushions shocks and vibrations from power tools. The back of the hand is made of T... Read MoreThickness (mm) 0.8 Quantity per Package (Pair) 1 Cut Resistance 1 Puncture resistance 1 Mass (g) 110 Tear resistance 2 Abrasion resistance 3 2018 Trusco page 6 0770 Material Artificial leather Color Black Cuff Specifications Hook-and-loop type Cuff circumference (cm) Hook-and-loop typefrom S$77.99Min. 3 days
- MECHANIX WEAR The Original VentHighly breathable mesh material is used throughout, so you can work coolly and comfortably even in a hot and humid environment. Highly flexible thermoplastic rubber (TPR) is used for the wrist closure to fit the wrist firmly. Comes with a nylon loop. It can be machine washed. Equipped with touch ... Read MoreThickness (mm) 0.8 Puncture resistance 1 Quantity per Package (Pair) 1 Cut Resistance 1 Tear resistance 2 Abrasion resistance 3 Mass (g) 70 Material Artificial leather Color Black Standard EN388 Cuff Specifications Hook-and-loop typefrom S$69.99Min. 2 days
- MECHANIX WEAR M-Pact Open Cuff DIYImpact guard made of Thermoplastic Rubber (TPR) protects your hands from impact. The D3O [[R top]] pad on the palm absorbs shocks and vibrations. Highly elastic material is used for the cuffs, making it easy to put on and take off. Made from Trek Dry [[R top]] material, which is highly breathable... Read MoreThickness (mm) 0.8 Cut Resistance 1 Puncture resistance 1 Quantity per Package (Pair) 1 Mass (g) 140 Tear resistance 2 Abrasion resistance 3 Material Artificial leather, Armortex Color Brown Standard EN388(2016)(3121XP) Function Smartphone supportfrom S$96.99Min. 3 days
- ESCO [L] Work gloves (touch screen compatible)You can use it by cutting your fingertips. (Thumb, index finger, middle finger can be cut) Has excellent wear resistance and tear resistance. Since the thumb part is a terry weave, it is easy to wipe the sweat on the face.Specification Velcro stop Material spandex Thickness (mm) 0.5 Size L Overall Length (mm) 235from S$74.99Min. 4 days
- MECHANIX WEAR M-Pact DIYThermoplastic rubber (TPR) knuckle guard protects your hands from impact. The D30 [[R top]] material on the palm pad cushions shocks and vibrations from power tools. You can operate the touch panel of your smartphone while wearing gloves. The back of the hand is made of Trek Dry [[R top]] materia... Read MoreThickness (mm) 0.8 Cut Resistance 1 Puncture resistance 1 Quantity per Package (Pair) 1 Mass (g) 140 Tear resistance 2 Abrasion resistance 3 Material Artificial leather, Armortex [[R]] Color Brown Applicable Standard Compliant with EN13594 standard Standard EN388(2016)、EN13594 Cuff Specifications Hook-and-loop typefrom S$85.99Min. 3 days
- MECHANIX WEAR M-PactThermoplastic rubber (TPR) knuckle guard protects your hands from impact. The D30 [[R top]] material on the palm pad cushions shocks and vibrations from power tools. You can operate the touch panel of your smartphone while wearing gloves. The back of the hand is made of Trek Dry [[R top]] materia... Read MoreThickness (mm) 0.8 Mass (g) 140 Material Artificial leather, Armortex [[R]] Applicable Standard Compliant with EN13594 standard Color Gray Cuff Specifications Hook-and-loop typefrom S$85.99Min. 3 days
- MonotaRO PU GlovesIt is a value-priced PU glove. The soft material has a good grip and fits your hand firmly. The instep is made of mesh material, so it has good breathability, and it stretches sideways for a better fit. The palm is embossed with polyurethane material to enhance grip. * Please note that it is not ... Read MoreQuantity per Package (Pair) 1 Color Black Material (Sandal Strap) Polyester Material (Palm Side) Polyurethane
- FUJI GLOVE PU Liner AlphaThe embossed PU fabric is light and durable, and has excellent fit and grip. Grip power does not change even if it gets wet. For light work, assembly work. Wiring work.Thickness (mm) 0.7 Quantity per Package (Pair) 1 Cuff Specifications Hook-and-loop type Specification ISO9001 certified factory Material (Cuffs) Pile rubber (with magic) Material (Palm Side) Polyurethane resin
- HOKEN Dot Cyber Fingertip Magic"Marbus" with excellent sweat absorption and transpiration is used for the instep, cowhide with excellent strength is used for the palm, and artificial leather with excellent wear resistance is used for reinforcement of the palm. It fits well in the hand and fits perfectly to the finger... Read MoreFinish Processing , Sweat absorption / steam Thickness (mm) 0.6±0.05 Quantity per Package (Pair) 1 Color Palm: White x Black, Back: Black
- Mitani Gloves MTECHWe use the latest fabrics used in sports. In addition to the excellent fit, it has a grip, so you can use signs and tools without putting on and taking off. Also, it can be washed and used repeatedly.Quantity per Package (Pair) 1 Color Black Function Breathability / grip Material Cotton polyurethane
- KAWANISHI INDUSTRY PU PhantomIt has excellent elasticity and a soft grip, so your hands will not get tired even when working for a long time. It has excellent breathability and breathability, and you can work comfortably. It also has an anti-slip effect and is ideal for detailed work. It is washable and dries quickly. Also, ... Read MoreQuantity per Package (Pair) 1 Thickness (mm) 1.7 Function Breathable, breathable, stretchable RoHS directive (corresponding to 10 substances) Correspondence Cuff Specifications Hook-and-loop type Material (Sandal Strap) Polyester Material (Palm Side) Polyurethane (lining polyester)
- JEFCOM (DENSAN) Electricians Fit GlovesEasy to grip small screws Soft grip feeling: New material softer than leather, just fit with bare hands Excellent fit: With knuckle guard, easy to move thumbs Non-slip: Embossed, excellent anti-slip effect Difficult to get stuffy: Excellent breathability and breathability for comfortable work Was... Read MoreQuantity per Package (Pair) 1 Function Breathable Material (Sandal Strap) Polyester Material (Palm Side) Polyurethane
- ATOM Fine Touch 2027You can operate the touch panel smartphone while wearing gloves. It has good breathability and a good grip. With wrist magic, you can adjust the fit.Quantity per Package (Pair) 1 Cuff Specifications Hook-and-loop type
- TVC TVC-201 Micro Leather Gloves LinedA feeling of exhilaration using Marvas fabric (sweat remover). Reinforced palm PU for strength and non-slip. Carabiner hook can be attached.Quantity per Package (Pair) 1 Material Polyurethane, polyester mesh, etc. Function Toughness
- Penguinace Non-slip Light P Handle MagicA newly developed P pattern is used on the palm to achieve a high level of balance between strong grip and durability like a tire, and suppleness that fits to the fingertips. In addition, the back of the hand uses a moisture-absorbing and quick-drying material, Toray's field sensor. You can u... Read MoreCuff Specifications Hook-and-loop type Material (Palm Side) Polyurethane Material Polyurethane, nylon, polyester Function Quick drying and durability
- WINCESS Drive gloves hook No.1005There is a hook on the wrist, so you can get a firm fit. As it is 100% cotton, it has excellent sweat absorption. For commercial driving such as police and sightseeing buses, for driving, etc.Material 100% cotton (40 cotton smooth) Quantity per Package (Pair) 12 Finger Gusset Machiari Left or Right Right and left ants Function Sweat ABSorption Color White
- ATOM Fine touch 2028You can operate the touch panel smartphone while wearing gloves. Since it expands and contracts vertically, it fits up to your fingertips. As it is made of cotton lining, it feels good against the skin and is comfortable.Quantity per Package (Pair) 1 Cuff Specifications Hook-and-loop type
- KAWANISHI INDUSTRY PU DoctorNew material softer than leather !! Demonstrates an outstanding anti-slip effect with embossing. It has excellent breathability and breathability, so you can work comfortably. It can be washed, dries quickly, and does not fade. For wiring / electrical work! For plumbing / civil engineering work! ... Read MoreThickness (cm) 0.7 Thickness (mm) 0.8 Quantity per Package (Pair) 1 Function Breathable RoHS directive (corresponding to 10 substances) Correspondence Cuff Specifications Hook-and-loop type Material (Sandal Strap) Polyester Material (Palm Side) Polyurethane (synthetic leather)
- UNI WORLD WORKS HOMME synthetic leather glovesWith knuckle guard. 3 times stronger than conventional synthetic leather gloves! (Compared to the manufacturer) Transportation, cargo handling, electrical wiring work, construction, civil engineering, do-it-yourself, gardening * Please note that touching sharp blades may cause tearing and may hur... Read MoreQuantity per Package (Pair) 1
- OTAFUKU GLOVE Pu~ WaveThickness (mm) 0.7 Quantity per Package (Pair) 1 Cuff Specifications Hook-and-loop type
- JEFCOM (DENSAN) Electric gloves (hybrid type)Supple and durable! Fit gloves + genuine leather reinforcement The palms and fingertips with intense friction are double reinforced to increase strength. Stretch material is used for the fingers and the back of the hand for an excellent fit. Detailed work is also OK Washing OK * It is not an insu... Read MoreQuantity per Package (Pair) 1 Material (Sandal Strap) Polyester, nylon
- Mitani Gloves 3GR MTECSince it is a touch panel compatible glove, you can operate it without removing the glove even for sudden phone calls and panel work.Quantity per Package (Pair) 1 Color Black Material Polyester polyurethane
- ATOM Mechanic GlovesIt is light and durable, and has excellent fit and grip. Breathable material is used for the finger crotch. Maintenance work for machinery and equipment and automobiles.Color Navy Quantity per Package (Pair) 1 Thickness (mm) 1 Function Lightweight and breathable
- KAWANISHI INDUSTRY PU MasterIt has excellent elasticity and a soft grip, so your hands will not get tired even when working for a long time. It has excellent breathability and breathability, so you can work comfortably. It also has an anti-slip effect and is ideal for detailed work. Wiring, plumbing, interior work, assembly... Read MoreThickness (mm) 0.5 Quantity per Package (Pair) 1 RoHS directive (corresponding to 10 substances) Correspondence Material (Back) Nylon Material (Sandal Strap) Polyester Material (Palm Side) Polyurethane resin (synthetic leather) Cuff Specifications Wrist magic type
- Mitani Gloves Pro handlerUltra-strong and ultra-grip with silicon processing. Excellent fit with curved cutting and sewingQuantity per Package (Pair) 1 Feature Grip and fit Color Palm: Silver, Back of the hand: Black Material Polyester polyurethane
- ATOM Fine touch mechanic 2094Light and fit, the design can be used for both maintenance and riding. You can operate the touch panel, and even if you make a sudden call, you can keep your gloves on. Pile fabric is used on the back of the thumb, so you can wipe sweat.Quantity per Package (Pair) 1 Function Breathability, touch panel operation Cuff Specifications Hook-and-loop type Material (Sandal Strap) Polyester etc.
- Penguinace Non-Slip Light P Pattern (Back Hand with Knit)"Fit Revolution" With this word as the slogan, elastic "2WAY material" is adopted between the P pattern and the Toray field sensor (back part of the hand). Combined with the all-rubber wrist, it firmly supports the tip of your finger. I realized a fit that I can not think of a... Read MoreMaterial (Palm Side) Polyurethane
- UNI WORLD WORKS HOMME PU Glove 3The instep uses a quick-drying mesh material with excellent breathability. Delicate sewing technology that does not get stuffy even if you sweat and does not smell further improves the fit! Ideal for fine fingertip work. Excellent grip with embossed anti-slip processing! Transportation, cargo han... Read MoreFunction Quick drying Color Blue, black, gray Quantity per Package (Pair) 3from S$22.99Min. 2 days
- OTAFUKU GLOVE Nextage OneThickness (mm) 0.5 Quantity per Package (Pair) 1 Cuff Specifications Hook-and-loop type
- Penguinace Non slip lightToray's field sensor is used on the back of the hand to eliminate stuffiness in the hand, so you can use it comfortably even in hot weather. Ability and cost required for work gloves, such as size print that enhances fashionability, suppleness that fits to the fingertips while maintaining dur... Read MoreCuff Specifications Hook-and-loop type Material (Outside) Polyester Material (Back) Polyurethane Material Polyurethane, nylon, polyester Function Quick-drying, breathable, durable
- PROWORK PU cyber blackExcellent elasticity, soft and firm grip. Firmly fits your hand up to your fingertips. It can be washed repeatedly, and it is durable and economical. General work of equipment such as electricity, air conditioning, and pipingQuantity per Package (Pair) 1 Color Black Finish Processing Excellent, soft Material Polyurethane / Nylon / Polyester Function Quick drying and breathability
- Penguinace Non-slipInstep knit type that demonstrates a high level of breathability and elasticity. The size of the knitted fabric is printed on Toray's field sensor, which has excellent breathability, so you can see the size at a glance. The wrist part is rubberized to improve the fit, and there are white and ... Read MoreFunction Breathability and elasticity Material (Outside) Polyester Material (Back) Polyurethane Material Polyurethane, nylon
- POWERTEX Powers Urethane unlined gloves BlackUrethane unlined gloves with excellent fit, breathability and grip.Gauge No. 13 RoHS directive (corresponding to 10 substances) Correspondence Material Polyester/Polyurethane (Coating)
- ATOM Mechanic Gloves TarantulaIdeal for working, as well as various maintenance work and your favorite road bike! A urethane pad with a unique design is used for the palm to reduce impact. The back of the hand and fingertips are protected and firmly guarded. Curved sewing makes it easy to grip, and the finger crotch is made o... Read MoreQuantity per Package (Pair) 1 Color Black Function Durability and safety Cuff Specifications Hook-and-loop type Material (Sandal Strap) Polyester, (Protect) polyvinyl chloride
- JOB Master Spider 1Uses a new material with adsorptive properties. It is strong and durable by sewing two grips together. More than twice as breathable as natural leather. Feeling of bare hands. Fits your fingertips. Can be washed. For work at various sites.Quantity per Package (Pair) 1 Color Black Function Breathable Cuff Specifications With Velcro