All Category

Insulating Gloves / High Voltage

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Large Protective Synthetic Leather Gloves (Hook and Loop Wrist)
    TASCO Large Protective Synthetic Leather Gloves (Hook and Loop Wrist)
    * Rubber gloves for high pressure are sold separately. * This product is not an electric resistant product.
    from S$119.90
    Min. 6 days
  2. High pressure rubber gloves
    YOTSUGI High pressure rubber gloves
    It is used for live-line work and live-line proximity work of electric circuits of 7000V or less. For high pressure * When using, it is necessary to use protective leather gloves together. * Insulation protective equipment and protective equipment such as insulating rubber gloves, insulating garm... Read More
    Specification  The cuffs are diagonally cut  Type  For general use  Material  Natural rubber  Color  Quantity per Package (Pair)  Applicable Voltage (V)  7000 or less  Function  Insulation  Test voltage (V / 1 min)  20000 
    Rating:
    90%
    from S$449.90
    Min. 2 days
  3. High Pressure Rubber Gloves NU Type
    Watabe Kogyo High Pressure Rubber Gloves NU Type
    It is a product that has passed the Ministry of Health, Labor and Welfare certification. Has excellent workability and insulation. For protecting the body of workers to prevent the occurrence of electric shock accidents during live-line work or live-line approach work.
    Material  Natural rubber  Shape  NU type  Mass (g)  480  Standard  JIS T8112  Quantity per Package (Pair)  Test voltage (V / 1 min)  20000 
    Rating:
    71%
    from S$359.90
    Min. 2 days
  4. High pressure rubber gloves
    Watabe Kogyo High pressure rubber gloves
    It is a product that has passed the Ministry of Health, Labor and Welfare certification. Has excellent workability and insulation. Electrical construction * Regular self-inspection is required when using for electricity.
    Material  Natural rubber  Mass (g)  400  Standard  JIS T8112  Quantity per Package (Pair)  Function  Insulation  Test voltage (V / 1 min)  12000 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  5. Safety Leather Gloves
    YOTSUGI Safety Leather Gloves
    It is worn on top of high-pressure rubber gloves and is used to protect the rubber gloves.
    Material  Synthetic leather  Color  Quantity per Package (Pair)  Applicable Voltage (V)  Test voltage (V / 1 min) 
    Rating:
    87%
    from S$119.90
    Min. 2 days
  6. Electric Rubber Gloves Normal Type Large
    Watabe Kogyo Electric Rubber Gloves Normal Type Large
    It is a product that has passed the Ministry of Health, Labor and Welfare certification. Has excellent workability and insulation. For protecting the body of workers to prevent the occurrence of electric shock accidents during live-line work or live-line approach work.
    Size  Mass (g)  500  Standard  JIS T8112  Quantity per Package (Pair)  Function  Insulation  Test voltage (V / 1 min)  20000V 
    from S$359.90
    Min. 2 days
  7. Cover for high pressure rubber gloves
    Watabe Kogyo Cover for high pressure rubber gloves
    Has excellent wear resistance and grip. As a protective cover for high-pressure rubber gloves * There is no electric resistance.
    Quantity per Package (Pair)  Function  Wear resistance 
    from S$73.99
    Min. 2 days
  8. Watabe Cover for high pressure rubber gloves
    Watabe Kogyo Watabe Cover for high pressure rubber gloves
    Has excellent wear resistance and grip. Used as a protective cover for electric rubber gloves. * There is no electric resistance.
    Suitable for  510-L、530、540-L  Size  Mass (g)  70  Quantity per Package (Pair)  Material (Slip Prevention)  Vinyl chloride 
    Rating:
    100%
    from S$85.99
    Min. 2 days
  9. Leather cover for high pressure rubber gloves
    Watabe Kogyo Leather cover for high pressure rubber gloves
    A durable cover made of natural leather. As a protective cover for high-pressure rubber gloves, as a protective cover for high-pressure rubber gloves * There is no electric resistance.
    Suitable for  Gloves part number 520 ・ 530 ・ 540  Material  Cowhide  Size  Free  Mass (g)  125 
    from S$77.99
    Min. 2 days
  10. [L] Protective cover for high pressure insulation gloves (made of polyurethane)
    ESCO [L] Protective cover for high pressure insulation gloves (made of polyurethane)
    Velcro stop. Prevents the insulating gloves from slipping during work. There is no electric resistance performance.
    Size  Material (Gloves)  Polyurethane 
    Rating:
    80%
    from S$77.99
    Min. 3 days
  11. High Voltage Rubber Gloves for Electricity
    AS ONE High Voltage Rubber Gloves for Electricity
    It can be used for live-line work of electric circuits of 7000V or less.
    Quantity per Package (Pair) 
    from S$449.90
    Min. 4 days
  12. Watabe High Pressure Rubber Glove Cover Small
    Watabe Kogyo Watabe High Pressure Rubber Glove Cover Small
    Has excellent wear resistance and grip. Used as a protective cover for electric rubber gloves. * There is no electric resistance.
    Suitable for  510-S、540-S  Material  100% nylon  Size  Mass (g)  70  Quantity per Package (Pair)  Material (Slip Prevention)  Vinyl chloride (PVC) 
    from S$85.99
    Min. 3 days
  13. [Free] Leather cover for high pressure insulating gloves
    ESCO [Free] Leather cover for high pressure insulating gloves
    Prevents the insulating gloves from slipping during work. There is no electric resistance performance.
    Size  Free  Material (Gloves)  Cowhide 
    from S$89.99
    Min. 3 days
  14. Rubber Gloves for Electricity, Normal Type, Small
    Watabe Kogyo Rubber Gloves for Electricity, Normal Type, Small
    Ministry of Health, Labor and Welfare test passed product. For prevention of electric shock accidents during high voltage live line work and voltage detection. * Regular self-inspection is required when using for electricity.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$329.90
    Min. 2 days
  15. [L]  High-voltage insulating gloves (weather resistance / 3500V)
    ESCO [L] High-voltage insulating gloves (weather resistance / 3500V)
    Material  Natural rubber  Test Voltage  12000V / min 
    from S$299.90
    Min. 3 days
  16. Long cover for high pressure rubber gloves
    Watabe Kogyo Long cover for high pressure rubber gloves
    The total length is long and covers a wider area. The back is made of elastic mesh that fits any size and is easy to wear. As a protective cover for electric rubber gloves (ordinary type / NU type) * There is no electric resistance.
    Suitable for  [Gloves] 530/540  Material  Artificial leather, PVC  Size  Free  Mass (g)  94 
    from S$73.99
    Min. 5 days
  17. High Pressure Rubber Gloves
    YOTSUGI High Pressure Rubber Gloves
    It is used to prevent electric shock of workers during live-line work and live-line proximity work of high-voltage electric circuits. The main raw material for natural rubber, it is flexible and has excellent electrical insulation. * When using, it is necessary to use protective leather gloves to... Read More
    Voltage (V)  AC / DC 7000 or less  Quantity per Package (Pair)  Function  Flexible, electrical insulation 
    from S$389.90
    Min. 2 days
  18. [M]  Insulated gloves for high voltage (thick body type / 7000V)
    ESCO [M] Insulated gloves for high voltage (thick body type / 7000V)
    Material  Natural rubber  Size  Test Voltage  20000V / min 
    from S$329.90
    Min. 3 days
  19. [M]  Protective cover for high-voltage insulating gloves
    ESCO [M] Protective cover for high-voltage insulating gloves
    Material  Polyurethane leather  Size 
    from S$77.99
    Min. 3 days
  20. Electrical Rubber Gloves NU Type Extra Large
    Watabe Kogyo Electrical Rubber Gloves NU Type Extra Large
    Ministry of Health, Labor and Welfare test passed product. For prevention of electric shock accidents during high voltage live line work and voltage detection. * Regular self-inspection is required when using for electricity.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$329.90
    Min. 2 days
  21. Insulated Rubber Gloves for High Voltage (7000V)
    ESCO Insulated Rubber Gloves for High Voltage (7000V)
    JIST8112 compliant product Ministry of Health, Labor and Welfare certification passed product (Periodic self-inspection is always required)
    from S$289.90
    Min. 3 days
  22. [LL]  Protective cover for high-voltage insulating gloves
    ESCO [LL] Protective cover for high-voltage insulating gloves
    Material  Polyurethane leather  Size  LL 
    from S$77.99
    Min. 3 days
  23. [L]  High-voltage insulating gloves (thick body / 7000V)
    ESCO [L] High-voltage insulating gloves (thick body / 7000V)
    Material  Natural rubber  Size  Test Voltage  20000V / min 
    from S$329.90
    Min. 9 days
  24. [L] Protective Cover for High-Voltage Insulating Gloves
    ESCO [L] Protective Cover for High-Voltage Insulating Gloves
    Material  Polyurethane leather  Size 
    from S$77.99
    Min. 3 days
  25. Electrical Rubber Gloves Regular Type Extra Large
    Watabe Kogyo Electrical Rubber Gloves Regular Type Extra Large
    Ministry of Health, Labor and Welfare test passed product. For prevention of electric shock accidents during high voltage live line work and voltage detection. * Regular self-inspection is required when using for electricity.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$329.90
    Min. 2 days
  26. High Pressure Rubber Gloves 410mm Thick Body Type
    Watabe Kogyo High Pressure Rubber Gloves 410mm Thick Body Type
    Has excellent insulation and workability.
    Function  Insulation 
    from S$329.90
    Min. 3 days
  27. High voltage gloves
    YOTSUGI High voltage gloves
    It is used for live-line work and live-line proximity work of electric circuits of 7000V or less. When using it, it is desirable to use it in combination with sweat-absorbing gloves and protective leather gloves. (Working voltage 7000V or less, test voltage 20000V / minute)
    Size  Applicable Voltage (V)  7000 or less 
    Discontinued
  28. 1000V insulated glove
    PALMERA 1000V insulated glove
    Has excellent workability and insulation. Electrical construction.
    Size  Free  Mass (g)  276  Test voltage (V / 1 min)  5000V 
    Discontinued
  29. 1000V insulated glove
    PALMERA 1000V insulated glove
    Has excellent workability and insulation. Electrical construction. * Regular self-inspection is required when using for electricity.
    Material  latex  Size  Free  Mass (g)  276  Quantity per Package (Pair)  Function  Insulation  Test voltage (V / 1 min)  5000 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction