Touch-screen Gloves
Touch panel gloves are made so that when touching the LCD screen of a smartphone or tablet device, the screen can be touched securely. Since it can also be used for cold protection, there are touch panel gloves with excellent heat retention. In addition, there are various designs and it is attractive that it can be used by both women and men. The material is often knitted, and it is also recommended as a glove in the winter when the sensation of the fingertips is slow and the smartphone becomes difficult to use.
- TOWA CORPORATION Touch Panel for Gloves Field TouchWork gloves that support the touch panel and can be operated while wearing gloves. Gloves with a foamed nitrile coating that are soft and less tiring. As it is an unlined type, it has excellent breathability. It is coated with nitrile rubber, which has excellent wear resistance. It is a fingertip... Read MoreColor Black / black Quantity per Package (Pair) 1 Material (Slip Prevention) Nitrile rubber RoHS directive (corresponding to 10 substances) Correspondence Knitting Loop 2 pieces
- TAKADA SHOJI Non-slip for smartphone touch glove smartphoneComfortable operation even in the cold winter with gloves on. The touch panel is equipped with anti-slip, so it is a stretchy fit glove that can firmly guard the main body. Ideal for outdoor work in winter, commuting, school, and leisure touch panel operation! Don't worry if the device falls!Type made in China Size Free Quantity per Package (Pair) 1 Number of Threads 2
- KACHIBOSHI INDUSTRY Quick Touch Soft DriveTouch panel compatible (thumb, index finger, middle finger). High grip strength due to vinyl chloride resin. Adopted cotton material with excellent breathability, sweat absorption, water resistance and heat resistance. 10 gauge thin type General work, transport work, machine work, warehouse manag... Read MoreMaterial Cotton, conductive yarn Color White Mass (g) 41 Quantity per Package (Pair) 1 Number of Threads 2.5 volumes Material (Slip Prevention) Vinyl chloride Color (non-slip) White
- KACHIBOSHI INDUSTRY Quick touch nitrile modelTouch panel compatible. Nitrile rubber anti-slip with high oil resistance. Touch panel operation is possible with all five fingers using conductive resin. Highly elastic and fits securely in your hand. 13 gauge thin type General work, light work, sorting work, packing work, machine work, etc. *Do... Read MoreMaterial Nylon Quantity per Package (Pair) 1 Material (Slip Prevention) Nitrile rubber Color (non-slip) Black
- FUKUTOKU Smart globeGloves made of 15-gauge ultra-thin, stretchy thread. It uses silver-plated thread on the fingertips and is compatible with smartphone operations.Size M Quantity per Package (Pair) 1 Function Smartphone support Material (Slip Prevention) None Mass (g / double set) 20from S$5.39Min. 5 days
- LEPLUS Smartphone (general purpose) Smartphone compatible gloves "Lucy. Gloves" Houndstooth / GraySmartphone compatible gloves / Stylish and stylish design / Adopts a fabric that feels good on the skin / Trendy gray and fashionable !! Touch panel operation is possible while wearing gloves. Supports thumb and index finger touch operations (leather type supports 5 fingers). MSS original design.... Read MoreSpecification Touch-compatible fingers: 2 Color Gray Size S Suitable Models Various smartphones and tablet devices
- ZIPLOA Touch Panel Anti Virus PU GlovesCompatible with touch panels and smartphones. Female-friendly size, conforms to the Food Sanitation Law. Compliant with REACH (Regulations and Regulations on Chemical Substances in EU Countries). FDA (Food and Drug Administration) compliant. Can be washed repeatedly (durability 20 times). Seamles... Read MoreColor Navy Quantity per Package (Pair) 1 Function Touch panel compatible
- DEVOLG DEVOLG Nitrile Touch Panel Gloves DE-1866It is a thin type of 18G and has a special coating compatible with touch panels. It is a state-of-the-art product that enables you to operate your smartphone or tablet device even with gloves on. The thin fabric has excellent elasticity and fit, which makes your hands less tired and also has exce... Read MoreQuantity per Package (Pair) 1
- DEVOLG DEVOLG Natural Rubber Touch Panel Gloves DE-360We have applied a special natural rubber coating that is compatible with touch panels. Smooth operation of touch panels such as smartphones and tablets is possible even while wearing gloves. Natural rubber has excellent flexibility, is characterized by a fit and strong grip, and is a material tha... Read MoreMaterial Coating: Natural rubber Color Red Standard 2131×(EN388:2016) Quantity per Package (Pair) 1 Material (Gloves) Polyester
- ZIPLOA Anti-slip Touch Panel Anti Virus GlovesCompatible with touch panels and smartphones. Female-friendly size, conforms to the Food Sanitation Law. Compliant with REACH (Regulations and Regulations on Chemical Substances in EU Countries). FDA (Food and Drug Administration) compliant. Can be washed repeatedly (durability 20 times). Seamles... Read MoreQuantity per Package (Pair) 1from S$6.49Min. 5 days
- OPTY OPTY Ultra-Thin Urethane Touchscreen Gloves OP-1810It is a thin 18-gauge type with a special polyurethane coating compatible with touch panels. Smooth operation of touch panels such as smartphones and tablets is possible even while wearing gloves. Thin and soft polyurethane is used for the palm coating, and it has an excellent fit and can be used... Read MoreMaterial Coating: Polyurethane Color Navy Standard 3121×(EN388:2016) Quantity per Package (Pair) 1 Material (Gloves) Nylon
- MIDORI ANZEN Gloves that can be used with fingertips Slide touch eks (temperature control and deodorant effect)The polyurethane coating keeps your hands from getting dirty. For touch panel product operation. For handling small parts. During marathon running. * Do not use gloves if your hands may get caught in the rotating body.Quantity per Package (Pair) 1Discontinued
- UNI WORLD WORKS HOMME Sunburner Acrylic GlovesFever just by putting it on your hand. The fibers absorb the moisture from the body and convert it into heat to keep it warm. Touch panel compatible Thumb index finger Middle finger fingertips use conductive fibers, making touch panel easy to operate!Color Black Size Free Quantity per Package (Pair) 1Discontinued
- LEPLUS Smartphone (general purpose) Smartphone compatible gloves “Lucy. Gloves” Houndstooth / CamelSmartphone compatible gloves / Stylish and stylish design / Adopts a fabric that feels good on the skin / Touch panel operation is possible while wearing elegant camel-colored gloves. Supports thumb and index finger touch operations (leather type supports 5 fingers). MSS original design. Slender ... Read MoreSpecification Touch-compatible fingers: 2 Color Camel Size S Suitable Models Various smartphones and tablet devicesDiscontinued
- LEPLUS Smartphone (general purpose) Smartphone compatible gloves “Lucy. Gloves” Black Leather / RibbonSmartphone compatible gloves / Stylish and stylish design / Adopts a fabric that feels good on the skin / Design with a cute ribbon You can operate the touch panel while wearing gloves. Supports thumb and index finger touch operations (leather type supports 5 fingers). MSS original design. Slende... Read MoreSpecification Touch-compatible fingers: 5 Material Leather: Synthetic leather, polyester Color Black Size S Suitable Models Various smartphones and tablet devicesDiscontinued
- CO-COS NOBUOKA Nitroc FOAM for touch panelConductive fibers are used for the fingertips and steps! Even though it is a coated glove, it reacts to the touch panel !! Uses ergonomically patented "new uneven knitting" gloves. Demonstrates a very soft feel and outstanding anti-slip effect. Since the resin part is also breathable, i... Read MoreMaterial Nitrile rubber Quantity per Package (Pair) 1 Function Breathability, touch panel operation Gauge 15Discontinued
- CERVIN Long sunshade gloves with fingertipsThe thumb, index finger, and middle finger are hooded so you can easily put out your fingertips. There is no need to remove gloves for detailed work using your fingertips, such as payment and touch panel operation on your smartphone. The outer fabric has a UV shielding rate of 99% or more! The in... Read MoreColor Black Quantity per Package (Pair) 1 Feature SunshadeDiscontinued
- SANWA SUPPLY Touch panel compatible glovesGloves that can be operated while wearing smartphones and tablets. small size. The conductive material on your fingertips allows you to operate your smartphone, tablet, etc. even while wearing gloves. * Compatible with capacitive devices. By using it in the cold winter, it also has a heat retaini... Read MoreMaterial Acrylic, polyurethane, conductive yarnDiscontinued
- MARUWA CHEMICAL Non-slip smartphone glovesBy knitting conductive fibers on the tips of the thumb and index finger, it is possible to operate smartphones and the like. Acrylic is used as the material, and these gloves are elastic and have a warm texture. Comes with anti-slip processing. Smartphone operation.Specification 10 gauge 2 episodes Color Black Size Free Mass (g) 30 Quantity per Package (Pair) 1 Measuring Force (N) 1.4 or less Type of Scale 0-100 Function Smartphone support Number of Threads Double stranded knitting Gauge 10Discontinued
- LEPLUS Smartphone (general purpose) Smartphone compatible gloves "Lucy. Gloves" Black leather / buttonSmartphone compatible gloves / Stylish and stylish design / Adopted fabric that feels good on the skin / Silver button style design gives an intellectual impression !! Touch panel operation is possible while wearing gloves. Supports thumb and index finger touch operations (leather type supports 5... Read MoreSpecification Touch-compatible fingers: 5 Color Black Size S Suitable Models Various smartphones and tablet devicesDiscontinued
- SANWA SUPPLY Touch panel compatible glovesGloves that can be operated while wearing smartphones and tablets. Large size. The conductive material on your fingertips allows you to operate your smartphone, tablet, etc. even while wearing gloves. * Compatible with capacitive devices. By using it in the cold winter, it also has a heat retaini... Read MoreMaterial Acrylic, polyurethane, conductive yarnDiscontinued
- CO-COS NOBUOKA Touchscreen glovesYou can operate the touch panel while wearing gloves. For operating smartphones and mobile terminalsSize Free Quantity per Package (Pair) 1 Function Touch panel compatible Number of Threads 2.5 main parts (conductive yarn 0.5) Gauge 15Discontinued