Cutting Tools / Abrasives
Other Related Pages
- MonotaRO Waterproof SandpaperIt can be used for woodworking, metal, vehicle bases, finish polishing, and plastic polishing. Water sharpening and empty sharpening are possible with a light force. For polishing metal, wood, plastic, pottery, etc. * Do not use for any other purpose.Color (Base material) Brown, (Abrasive) Black Sheet Size (mm) 230×280 RoHS directive (corresponding to 10 substances) Correspondence Base Material Kraft paper CW Suitable Material Metal, wood, plastic, pottery Shape Sheet type Abrasive Silicon carbide
- Resiton Cutting Wheel Kin no TamagoInstant cutting, ideal for stainless steel! Bali is not burnt! For cutting stainless steel and metal * Be sure to attach the grindstone cover before use. * Please wear protective goggles and a dust mask. * Please use at the maximum operating peripheral speed or less. * Use an appropriate flange. ... Read MoreMaximum Operating Peripheral Speed (m / min) 80[4800] Abrasive Grain AZ (aluminum oxide-zirconia) Series Golden egg Main Materials, to Cut Stainless steel/metal
- MonotaRO Abrasive disc AluminaUses an alumina abrasive, which is a base cloth with a high self-sustaining action (the blunted polished surface is replaced with a new one). It boasts high grinding power and grinding speed. You can work efficiently under light to moderate pressure. For deburring, rust removal, scratch removal, ... Read MoreOuter Diameter (Φmm) 100 Maximum Operating Speed (min -1 [rpm]) 13600 Hole Diameter (Φmm) 15 Abrasive Alumina Suitable for Disc Grander Suitable Material Iron etc. Suitable Tool grinder Abrasive Structure sandpaper
- MonotaRO Abrasive Belt Alumina Width 10Mm Length 330MmIt is ideal for deburring, grinding, and polishing metal by attaching it to the belt sander of electric and air tools. * Do not use for anything other than its intended purpose.Belt Width (mm) 10 Dimension (mm) 10×330 Belt Length (mm) 330 Abrasive Alumina Suitable Material Metal
- MonotaRO Channel Brush J TypeSince the J type has a bent tip, it can be used even in places where cleaning is difficult, such as corners. * Do not use for any purpose other than its intended purpose.Head Shape J type Material (Handle) Steel
- 3M Scotch-Brite Industrial Scouring Pad 7447It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal. Rust removal Scr... Read MoreAbrasive Grain Size #320 Dimension (mm) 150×230 Abrasive A (aluminum oxide) Color Red tea Grade VF
- 3M Sponge AbrasiveFlexibility that fits well on curved surfaces, and familiarity due to the cushioning effect. It is hard to get clogged and can be washed with water. An elastic abrasive made by applying and adhering abrasive particles to a sponge with moderate elasticity. Excellent polishing ability. Finish polis... Read MoreDimension (mm) 114×140 Thickness (mm) 5 Abrasive A (aluminum oxide) Suitable Material Wood, plastic, pottery, metal, etc.
- MonotaRO Hex Axis Drill & Step Drill Set TiN CoatCross-thinning processing (3 mm or more) on the tip provides excellent bite into materials. Comes with a convenient step bit for drilling curved surfaces such as pipes. *Be sure to wear safety glasses when working as there is a risk of damage. *Do not touch the cutting edge with bare hands. *Be c... Read MoreTip Angle (°) 118 Shank Diameter (mm) 6.35 Material High speed steel (HSS) Helix Angle Standard Surface Treatment TiN coating Drill Thinning Shape X-type thinning (Φ3mm or more)
- MonotaRO Brass Wire Brush with HandleSince the brass wire is soft, it is suitable for glazing work. For glazing work / polishing * Depending on the object to be polished, its performance may not be fully exhibited. Work so that you do not hit the ends of your hair strongly.Dimension A (mm) 15 Dimension C (mm) 235 Mass (g) 35 Material (Brush Part) Brass RoHS directive (corresponding to 10 substances) Correspondence
- Hayasaka Mfg. SKS Hand TapIt is a general tap and is used in all directions. For 3rd grade gaugeMaterial Alloy tool steel (SKS) Type of Thread M Shape M6 and below are protruding centers
- NICOTEC Bimetal Hole SawThe cutting edge of high-grade high-grade (M42) and tough spring steel are welded with an electron beam to achieve high cutting performance that could not be achieved with conventional solid hole saws. By adopting a combination pitch, vibration during drilling is suppressed and highly accurate ma... Read MoreEffective Cutting Capacity (mm) 3.2 Drill Diameter (Φmm) 6 Suitable Tool Electric drill, drilling machine Number of Tips Unequal (4/6)
- NIPPON RESIBON Cutting Wheel Super Cut RSCCombining technology and know-how. A high-performance cutting wheel that greatly improves work efficiency. A cutting wheel for metals that uses cubitron abrasive grains. The sharpness is nearly twice as sharp as that of conventional products. It is an epoch-making cutting wheel that Resinbon boas... Read More
- MonotaRO TiN Coated Straight Drills SetBy applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. * Do no... Read MoreTip Angle (°) 118 Material High speed steel (HSS) Helix Angle Standard Surface Treatment TiN coating Drill Thinning Shape X-type thinning (Φ3mm or more)
- MonotaRO High-speed Steel Square End Mill Short 4-BLade Center CutA high-speed end mill suitable for side machining and finishing. Carbon steel, alloy steel, cast iron, aluminum alloy * Do not use for anything other than its intended purpose.Blade Diameter Tolerance (mm) 0~+0.03 Number of Tips 4 Material Cobalt high speed steel Shank Diameter Tolerance (mm) h6
- NEW REGISTON Super GreenFlexible whetstone for light grinding and polishing Grinding and polishing can be done without a pad, so you don't have to worry about using a pad. It is an almighty whetstone that does not require different whetstones depending on the type of steel. Grindability is improved because there is ... Read MoreSeries Super green
- MonotaRO Saver saw bladePipes can also be cut For metal * Do not use for anything other than its intended purpose.Blade Thickness (mm) 0.9
- MonotaRO Cutting Wheel Double-Side Reinforcement AHX Outer Diameter 106mm X Thickness 1.0mm / 1.2mm Non-Slip TypeSince it is an integrated flange, it can be firmly fixed and does not slip easily! Wave cut, safe, fast cut, long lasting! By reviewing the composition of the abrasive material, the sharpness and durability have been further improved. Stainless steel, for ironwork, angles, round bars, thin steel ... Read MoreThickness (mm) 1.0/1.2 Outer Diameter (Φmm) 106 Maximum Operating Speed (min -1 [rpm]) 14400 Hole Diameter (Φmm) 15 Abrasive Grain Size 60 Maximum Operating Peripheral Speed (m / min) 80[4800] Abrasive AHX Binder B/F Color Black Suitable Tool Disc grinder Specification Double-sided reinforcement Hardness P
- NICOTEC Impact Hole SawHole sawing can be performed with an impact driver. It can also be used with a cordless drill driver with general drill chuck specifications or an electric drill. A low power consumption, low torque type hole saw. Achieves powerful machining with a tough hexagonal shaft and a tough and unrivaled ... Read MoreSuitable Thickness of Workpiece (mm) 1.6 Effective Length (mm) 12.5 Hex Shank across Flats 6.35 Teeth Spacing 8 Shape of Shank Hex axis Shank Hex axis 6.35mm
- MonotaRO Spiral Tap Hex ShankIt can be attached to an electric drill with a forward / reverse switching function, and screw holes can be easily machined. The spiral shape allows chips to be discharged upward, making it suitable for blind hole drilling. For threading blind holes. * Do not use for any purpose other than its in... Read MoreHex Width Across (mm) 6.35 Type of Thread M
- MonotaRO Drills Set for Stainless SteelUses cobalt high-speed steel, making it ideal for processing stainless steel. By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. * Please use protective goggles when working as there is a risk of da... Read MoreDrill Thinning Shape X type thinning Material Cobalt high-speed steel (HSS Co) Tip Angle (°) 135 Helix Angle Strong twist
- MonotaRO Wheel Wire Brush with ShaftSince it is wheel-shaped, it is convenient for work in narrow areas such as grooves. For rust removal work. For deburring work. * Be sure to use safety protective equipment (glasses, mask, gloves, etc.) during work. * Please use at the maximum rotation speed or less. * Since it is a wire processe... Read MoreThickness (mm) 12 Maximum Operating Speed (min -1 [rpm]) 20000 Shaft Length (mm) 30 Shank Diameter (Φmm) 6
- MonotaRO Short Drill Bit with Threaded Tip for WoodworkingIdeal for drilling holes in boards and boards, the tip of the drill is a tip screw type, so smooth drilling is possible without pressing. General wood * Do not use for anything other than its intended purpose.Shank Diameter (Φmm) 6.35 Material S45C Tip Shape Tip thread type
- NEW REGISTON Super Green SigmaThe offset whetstone changes with this one piece. No inventory is required for each abrasive material, particle size, or hardness. Any steel material. Suitable for both general steel and stainless steel. Eliminates the need to stock multiple types. Flexible with performance higher than offset. A ... Read MoreAbrasive Grain Size 36 Maximum Operating Peripheral Speed (m / min) 72[4300] Series Super green
- MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2.5D GashTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read MoreBlade Diameter Tolerance (mm) 0~-0.03 Number of Tips 2 Maximum Drilling Capacity 2.5D Helix Angle (°) 30 Material Cemented carbide Type Cutting edge gash pad Cutting Edge Shape Cutting edge gash pad
- MIYANAGA Carbide Hole Saw 278Sharpness for cutting from steel plate, stainless steel plate to synthetic resin plate. Compared to the high-speed blade, a high-speed electric motor can be used, enabling speedy drilling. For drilling holes in steel plates, stainless steel plates, copper plates, aluminum plates, etc. up to a pla... Read MoreEffective Length (mm) 4 RoHS directive (corresponding to 10 substances) Correspondence Compatible Motor Electric drill (use only for rotation)
- MonotaRO Diamond File for Smooth Work Set* Do not use for anything other than its intended purpose.Overall Length (mm) 140 Length of File Part (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence Suitable Material Ironworker, ceramic, glass, etc.
- MonotaRO Cermet tip saw for both iron and stainless steelIron / stainless steel combined type. The cutting edge uses a cemented carbide cermet tip that is resistant to chipping and wear. Clean cut with less sparks and dust when cutting. Quick cutting leaves no burns, burrs or burrs. Angle steel, graching, round / square pipe, PVC pipe, channel steel, C... Read MoreSuitable Material Iron・ stainless steel
- MonotaRO Electroplated Diamond BarExcellent grinding power due to the large amount of abrasive grains protruding. Suitable for rough machining, small diameter hole drilling, and grinding finish machining of dies and jigs. Ideal for non-ferrous metals such as cemented carbide, ceramics, stones, glass, rubber, silicon, plastics, FR... Read MoreShank Diameter (Φmm) 3 Overall Length (mm) 45
- 3M Scotch-Brite Industrial Scouring Pad 7448This is the type that gives the finest finish among the pads. It is used for finishing nameplates, finishing electronic parts before plating, matting wood-painted surfaces, and blurring scratches on stainless steel, aluminum, and copper. Extra fine finishAbrasive Grain Size #800 Trusco Part No. 126-6390 Dimension (mm) 150×230 Color Gray Abrasive S (silicon carbide) Grade UF
- MonotaRO Magnetic Drilling Machine CutterYou can work efficiently by improving the drilling speed without the need for pilot holes. Drilling up to 35mm thick is possible. For drilling holes in steel plates, shaped steel, stainless steel, cast iron, etc. * Do not use for purposes other than the original purpose. *Be sure to wear safety g... Read MoreEffective Length (mm) 35 Overall Length (mm) 74 Applicable Workpiece Materials Mild steel, stainless steel Shank size (mm) Φ19.05×L23
- TRUSCO Nice Men G (Chamfering Cutter)Longer life due to titanium coating. Beautiful surface finish without chattering. Smooth surface finish with a single blade.Chamfer Angle 90° Blade Shape Others Material SKH-51 (High Speed)
- MonotaRO Reinforcement of 1 cutting wheel A Diameter 100mm x Thickness 2.0mmExcellent cost performance and sharp sharpness! *Do not use for anything other than its intended purpose. * Please be careful not to expose the operator. *Be sure to wear protective glasses, work gloves, a dust mask, and a safety hat. *Avoid using the machine at speeds exceeding the maximum perip... Read MoreSpecification 1 sheet reinforcement Outer Diameter (Φmm) 100 Hole Diameter (Φmm) 15 Thickness (mm) 2 Abrasive Grain Size 46 Maximum Peripheral Speed (m/s) 72 Abrasive Alumina Binder BF Hardness S
- MonotaRO Square High-Speed Steel End Mill, Short, 2-FluteSuitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.Blade Diameter Tolerance (mm) 0~-0.03 Number of Tips 2 Helix Angle (°) 30 Shank Diameter Tolerance (mm) h6
- Noritake Regular-use Vito Grindstone WA Red No.1Since it is an abrasive grain with high hardness and good crushability, it is ideal for work that avoids grinding burns such as general light grinding, precision grinding, and tool grinding. Hardened carbon steel, alloy steel, tool steel, etc. (SxxC, SCr, SK, SKS).Suitable Material SC, sCr, sK, sKS, etc. Binder V36R Abrasive WA red
- KING King Deluxe WhetstoneThis product was developed as a grindstone for medium sharpening of all types of blades. Since it is manufactured with a special abrasive material, the quality is permanent, it takes a short time, and it has a sharp blade with sharpness, which improves work efficiency. For rough sharpening (grain... Read MoreDimension (mm) 207 x 66 x 34 (whetstone only) Material Special abrasive
- Noritake Regular-use Vito Whetstone GC No.1It is made of silicon carbide, has a very high hardness, and has good crushability, so it exhibits excellent sharpness. Non-ferrous and non-metals such as cemented carbide, ceramics, copper and aluminum.Abrasive GC Shape No. 1 (flat type) Binder V81R
- BOSCH SDS Plus Bit S4L[SDS Plus Bit S4L] Greatly improved efficiency in drilling concrete! ● Strength is increased with a new shape tip! Reinforcing bar performance and deck plate performance have been improved. ● Drilling speed increased by about 25%! (Compared to our conventional products) ● Lifespan is increased by... Read More
- YAMASHIN SEIKYO (YAMASHIN) Metal Master (Powder Titanium Tip Saw)A newly developed material powder titanium tip is used for the cutting edge. General mild steel, striped steel plate, angle, channel steel, deck plate, keystone plate, lining pipe, VLP pipe, conduit pipe, PVC pipe, stainless steelBlade Thickness (mm) 1.6 Hole Diameter (Φmm) 20 Material Iron (SK material)
- MonotaRO Carbide Square End Mill TiAlN Coated 4-flute 2.5D GashTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read MoreBlade Diameter Tolerance (mm) 0~-0.03 Maximum Drilling Capacity 2.5D Helix Angle (°) 30 Number of Tips 4 Material Cemented carbide Type Cutting edge gash pad Surface Treatment TiAIN
- MonotaRO Carbide square end mill, TiAlN coated, 2-flute 2.5D pin cadTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read MoreBlade Diameter Tolerance (mm) 0~-0.03 Number of Tips 2 Maximum Drilling Capacity 2.5D Helix Angle (°) 30 Material Cemented carbide Surface Treatment TiAlN Cutting Edge Shape Tip pin type Type Tip pin type
Filter by categories