All Category

Cutting Tools / Abrasives

View : Grid List
Filter

Items 1 - 40 of 313

Set Ascending Direction
  1. Scotch Brite Industrial Pad 7447
    3M Scotch Brite Industrial Pad 7447
    It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal. Rust removal Scr... Read More
    Abrasive Grain Size  #320  Dimension (mm)  150×230  Abrasive  A (aluminum oxide)  Color  Red tea  Grade  VF 
    Rating:
    96%
    from S$3.99
    Min. 2 days
  2. Sponge Abrasive
    3M Sponge Abrasive
    Flexibility that fits well on curved surfaces, and familiarity due to the cushioning effect. It is hard to get clogged and can be washed with water. An elastic abrasive made by applying and adhering abrasive particles to a sponge with moderate elasticity. Excellent polishing ability. Finish polis... Read More
    Dimension (mm)  114×140  Thickness (mm)  Abrasive  A (aluminum oxide)  Suitable Material  Wood, plastic, pottery, metal, etc. 
    Rating:
    92%
    from S$3.59
    Min. 2 days
  3. Scotch Bright Industrial Pad 7448
    3M Scotch Bright Industrial Pad 7448
    This is the type that gives the finest finish among the pads. It is used for finishing nameplates, finishing electronic parts before plating, matting wood-painted surfaces, and blurring scratches on stainless steel, aluminum, and copper. Extra fine finish
    Abrasive Grain Size  #800  Trusco Part No.  126-6390  Dimension (mm)  150×230  Color  Gray  Abrasive  S (silicon carbide)  Grade  UF 
    Rating:
    92%
    from S$3.89
    Min. 2 days
  4. Scotch Bright Handpad 7447 for general finishing
    3M Scotch Bright Handpad 7447 for general finishing
    It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal. Rust removal Scr... Read More
    Abrasive Grain Size  #320  Dimension (mm)  150×230  Abrasive  A (aluminum oxide)  Color  Red tea  Grade  VF 
    Rating:
    100%
    from S$52.99
    Min. 2 days
  5. Cubictron II TS Pad EH
    3M Cubictron II TS Pad EH
    Hole Diameter (Φmm)  102  Maximum Operating Speed (min -1 [rpm])  12000  Trusco Part No.  485-5124  Outer Diameter (mm)  95  Outer Diameter (Φmm)  95 
    Rating:
    76%
    from S$55.99
    Min. 2 days
  6. Cubictron Ii Clean Sanding Disc
    3M Cubictron Ii Clean Sanding Disc
    Cubitron [[TM]] [[R2]] Abrasive abrasive grains are used to achieve overwhelming sharpness. * Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.
    Outer Diameter (mm)  125  Maximum Operating Speed (min -1 [rpm])  9000  Specification  One-touch type  Color  Purple 
    Rating:
    90%
    from S$54.99
    Min. 2 days
  7. Gold empty sharpening sheet
    3M Gold empty sharpening sheet
    This sheet is exclusively for empty sharpening using aluminum oxide abrasive grains. Due to the free cut processing of the surface, there is little entanglement and it has excellent durability. For polishing metal-painted surfaces, woodworking fabrics, and painted surfaces.
    Sheet Size (mm)  228×280  Abrasive  A (aluminum oxide)  Base Material  Cwt  Suitable Material  Metal, woodworking 
    from S$88.99
    Min. 2 days
  8. Hand file reverse R pad 5218R for 3M clean sanding file
    3M Hand file reverse R pad 5218R for 3M clean sanding file
    Trusco Part No.  116-3666  Width (mm)  120  Thickness (mm)  15  Height (mm)  72  Mass (g)  100 
    from S$74.99
    Min. 3 days
  9. Scotch Bright Bevel Nonwoven Polishing Material for Electric Grinder
    3M Scotch Bright Bevel Nonwoven Polishing Material for Electric Grinder
    Scotch-Brite Non-woven abrasive material is integrally processed into a bell shape. It removes only dirt, film, and scratches on the metal surface, and does not scrape too much. It fits well to unevenness and is flexible and comfortable to use. Work time can be shortened compared to wire brushes.... Read More
    Maximum Operating Speed (min -1 [rpm])  12000  Outer Diameter (Φmm)  90  Hole Diameter (Φmm)  M10 x 1.5mm threaded hole  Suitable Tool  Φ100 electric disc grinder 
    Rating:
    91%
    from S$21.99
    Min. 2 days
  10. Finishing Roll 426U (Sanding Paper Roll)
    3M Finishing Roll 426U (Sanding Paper Roll)
    A paper roll with glue that uses silicon carbide abrasive grains and does not have liner paper. Polishing woodwork and other coated fabrics
    Suitable Tool  Orbital sander  Shape  Roll type  Abrasive  S (silicon carbide)  Specification  With glue  Suitable Material  Woodworking etc. 
    Rating:
    88%
    from S$58.99
    Min. 2 days
  11. Ceramic belt
    3M Ceramic belt
    A belt that uses ceramic abrasive grains without specifying the direction of rotation. The sharp tip lasts for a long time, and the free-cutting agent suppresses heat generation during polishing and prevents burns.
    Belt Width (mm)  10  Dimension (mm)  10×330  Belt Length (mm)  330  Abrasive  Ceramic 
    Rating:
    81%
    from S$109.90
    Min. 2 days
  12. Scotch Bright Industrial Pad 7447PRO
    3M Scotch Bright Industrial Pad 7447PRO
    Double the work speed (compared to conventional manufacturers). Speed up and reduce work costs per hour. Lifespan 20-30% UP (compared to conventional manufacturers). It is a durable material with long-lasting polishing power. It reduces the amount used and saves the trouble of replacement. Althou... Read More
    Abrasive Grain Size  #320  Dimension (mm)  150×230  Mass (g)  30  Trusco Part No.  485-5116  Abrasive  A (aluminum oxide)  Color  Red tea  Grade  VF 
    Rating:
    91%
    from S$69.99
    Min. 2 days
  13. Scotch Brite Industrial Pad 8448
    3M Scotch Brite Industrial Pad 8448
    It is used for the same purpose as No.7447, but with a finer finish. It is used for cleaning finishes of other non-ferrous metals such as printed circuit boards. Fine finish
    Abrasive Grain Size  #400  Trusco Part No.  126-6381  Dimension (mm)  150×230  As ONE Part Number  2-7694-07  Mass (g)  32  Color  Green  Abrasive  S (silicon carbide)  Grade  SF 
    Rating:
    93%
    from S$69.99
    Min. 2 days
  14. Scotch Bright Industrial Pad 7440
    3M Scotch Bright Industrial Pad 7440
    It has polishing power and is suitable for peeling oxide film and painted surface. It is also suitable for stainless steel hairline finishes. Hairline film peeling
    Abrasive Grain Size  #180  Trusco Part No.  126-6349  Dimension (mm)  150×230  As ONE Part Number  2-7694-03  Mass (g)  67  Abrasive  A (aluminum oxide)  Color  Brown  Grade  CP-M 
    Rating:
    94%
    from S$57.99
    Min. 2 days
  15. Refill roll
    3M Refill roll
    This is an idea-designed product that incorporates glued paper into a hand-polished block. Since the surface is free-cut, it has excellent cutting power and durability. Please use it together with the sanding block. From fabric polishing to coated surface polishing, rust removal, scratch removal,... Read More
    Shape  64mm width roll type 
    Rating:
    89%
    from S$85.99
    Min. 2 days
  16. Multi software
    3M Multi software
    Since it is flexible, it fits well on curved surfaces. Since it is a nylon fiber, water and oil can be used together. It is softer than Sumitomo 3M Scotch-Brite, so it is suitable for detailed work. It is a pop-up sheet that can be torn off according to the work content. There is no clogging like... Read More
    Dimensions (mm x m)  200×6  Thickness (mm)  About 5  Suitable Material  Metal, woodwork, resin, etc.  Base Material  Nylon nonwoven fabric  Shape  Sheet type 
    Rating:
    93%
    from S$86.99
    Min. 2 days
  17. Metacon Disc
    3M Metacon Disc
    You can close the paper disc (# 60 or smaller). Improves adhesion when coating and adhering. Removal of blinding rust, coating film, and other deposits after machining Cleaning of gasket flange mating surfaces, etc. Pretreatment for painting automobiles, axles, ships, aircraft, etc. Cleaning and ... Read More
    Outer Diameter (mm)  100  Outer Diameter (Φmm)  100  Maximum Operating Speed (min -1 [rpm])  13600  Hole Diameter (Φmm)  16  Abrasive Structure  Non-woven  Suitable Material  Stainless steel etc. 
    Rating:
    96%
    from S$66.99
    Min. 2 days
  18. Scotch Bright Super Ganko
    3M Scotch Bright Super Ganko
    A durable nylon non-woven fabric that is evenly impregnated with abrasive grains with a special adhesive. It has excellent durability without fraying or tearing. There is no clogging like sandpaper. Can be used in combination with water, oil and detergent. The size of the fit fits in the palm of ... Read More
    Dimension (mm)  100×150  Color  Dark brown  Abrasive Structure  Non-woven 
    Rating:
    92%
    from S$69.99
    Min. 2 days
  19. Cubtron II cross belt 784F
    3M Cubtron II cross belt 784F
    Demonstrates high polishing power at medium load. Suitable for wide flat surface polishing and shape polishing where pressure is dispersed. Grinding is fast and cycle time is shortened. Supports a wide range of counts, drywall and wet type. Compatible with a wide range of materials such as stainl... Read More
    Abrasive Grain  Ceramic  Base Material  Polyester  Abrasive  Precision molded abrasive 
    Rating:
    85%
    from S$54.99
    Min. 2 days
  20. Scotch Brite Industrial Pad
    3M Scotch Brite Industrial Pad
    You can polish even the slightest irregularities and even the corners of narrow spaces. Do not over-shave the surface of the object to be polished. There is no clogging like sandpaper. The fibers are hard to break and can be used many times. A smooth and uniform polished surface can be obtained. ... Read More
    Dimension (mm)  115×150 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  21. Scotch Bright Finish Belt
    3M Scotch Bright Finish Belt
    It is a product that has strength by integrating "Scotch-Brite" and the core material. As it is elastic, it fits well in the finished shape. Blinding of polishing belt, decorative finish of stainless steel, aluminum, etc., finish of turbine blade
    Belt Width (mm)  100  Dimension (mm)  100×915  Belt Length (mm)  915  Abrasive Structure  Non-woven  Suitable Material  Stainless steel, aluminum, etc. 
    Rating:
    89%
    from S$109.90
    Min. 2 days
  22. Ceramic belt
    3M Ceramic belt
    A belt that uses ceramic abrasive grains without specifying the direction of rotation. The sharp cutting edge is connected for a long time, and the free-cutting agent suppresses heat generation during polishing and prevents burning.
    Belt Width (mm)  12  Dimension (mm)  12×330  Belt Length (mm)  330  Abrasive  Ceramic 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  23. Scotch Bright Industrial Pad 8447
    3M Scotch Bright Industrial Pad 8447
    The fibers are thick, tough and durable. Suitable for removing rust, dirt, and stubborn deposits on cast and forged products. Especially effective for washing with hot water. Removal of deposits
    Abrasive Grain Size  #280  Trusco Part No.  126-6357  Dimension (mm)  150×230  As ONE Part Number  2-7694-06  Mass (g)  32  Abrasive  A (aluminum oxide)  Grade  Color  Red tea 
    Rating:
    87%
    from S$69.99
    Min. 2 days
  24. Stikit Gold Finishing Roll (Sanding Paper)
    3M Stikit Gold Finishing Roll (Sanding Paper)
    A paper roll with glue made of aluminum oxide abrasive grains. Demonstrates stable cutting force and excellent durability.
    Length (m)  18  Base Material  Cwt  Shape  Roll type  Specification  With glue 
    Rating:
    85%
    from S$67.99
    Min. 2 days
  25. Scotch Bright Industrial Pad Hairline Pad
    3M Scotch Bright Industrial Pad Hairline Pad
    The elastic material of the hairline pad has little settling, and the abrasive grains are firmly held by the special spraying treatment, so it fits well and gets caught in the object to be polished, and the hairline can be easily inserted. It is used for rust removal, cleaning work, and concrete ... Read More
    Abrasive Grain Size  #60  Grade  Dimension (mm)  150×230  Trusco Part No.  170-3692  As ONE Part Number  2-7694-01  Mass (g)  67  Abrasive  A (aluminum oxide)  Color  Chestnut 
    Rating:
    96%
    from S$46.99
    Min. 2 days
  26. 363A 3M Resin Resin Bond Cross Belt
    3M 363A 3M Resin Resin Bond Cross Belt
    Excellent grinding power and durability. For grinding and polishing of various metals Aluminum carbon steel Stainless steel Zinc die-cast products Tool steel Other metals
    Dimension (mm)  100×915  Abrasive  A (aluminum oxide)  Base Material  Cotton blend fabric  Abrasive Structure  Polishing cloth 
    Rating:
    92%
    from S$69.99
    Min. 2 days
  27. Hookit Blue Sanding Disc No Hole 125mm Diameter
    3M Hookit Blue Sanding Disc No Hole 125mm Diameter
    It uses ceramic abrasive grains and exhibits stable and high polishing performance from low count to high count, similar to the conventional 3M purple abrasive. For those who demand high polishing performance from a wide range of counts. For disc sander
    Diameter (mm)  125 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  28. Scotch Bright Industrial Pad Cutting Type
    3M Scotch Bright Industrial Pad Cutting Type
    Since the cross has perforations, it can be cut without using scissors, and it can be used for all kinds of work. It does not clog like sandpaper. It fits well on curved surfaces and does not get deep scratches, so you can finish only the surface without scraping the material. It has excellent fl... Read More
    Dimension (mm)  150×230  Mass (g)  32 
    Rating:
    92%
    from S$44.99
    Min. 2 days
  29. Scotch Bright Scuff Soft
    3M Scotch Bright Scuff Soft
    A laminated type of Scotch-Brite and sponge, dedicated to foot blurring work before painting. Familiar, uniform and soft paper grain. Water sharpening and air sharpening are possible. Part number 7397 (Suitable for adding to electrodeposition coating when replacing parts) Part number 7398 (Suitab... Read More
    Dimensions, Thickness x Width W x Length L (mm)  25×85×150 
    Rating:
    92%
    from S$49.99
    Min. 2 days
  30. Sky Togi Sanding Sheet Tri-Mite
    3M Sky Togi Sanding Sheet Tri-Mite
    A sheet exclusively for empty sharpening using silicon carbide abrasive grains. Free-cut processing reduces clogging and entanglement, and has excellent durability. Because it uses the soft backing of A weight, it is flexible and suitable for curved surface polishing. For polishing metal-painted ... Read More
    Sheet Size (mm)  228×280  Base Material  Kraft paper AW  Suitable Material  Metal, woodworking  Abrasive  S (silicon carbide) 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  31. Cubitron II fiber disc
    3M Cubitron II fiber disc
    Grinding speed that is more than twice as fast as that of a whetstone. For grinding work such as welding bead removal, polishing after cutting, chamfering, and black skin removal!
    Outer Diameter (Φmm)  102  Maximum Operating Speed (min -1 [rpm])  15000  Inner Diameter (Φmm)  16 
    Rating:
    98%
    from S$99.90
    Min. 2 days
  32. Ceramic belt
    3M Ceramic belt
    A polishing belt that uses ceramic abrasive grains and does not specify the direction of rotation. The sharp tip lasts for a long time, and the free-cutting agent suppresses heat generation during polishing and prevents burning.
    Belt Width (mm)  20  Dimension (mm)  20×520  Belt Length (mm)  520  Abrasive  Ceramic 
    Rating:
    96%
    from S$58.99
    Min. 2 days
  33. Hookkit Blue Sanding Disc DF2 125mm diameter
    3M Hookkit Blue Sanding Disc DF2 125mm diameter
    Ceramic abrasive grains are used for low counts up to 180, and like the conventional 3M purple abrasive, it exhibits stable and high polishing performance from low count to high count. For those who demand high polishing performance from a wide range of counts. When using the intermediate pad, us... Read More
    Diameter (mm)  125 
    Rating:
    30%
    from S$85.99
    Min. 2 days
  34. Lolock Metacon Disc
    3M Lolock Metacon Disc
    It is a compact disc with an outer diameter of 50 mm and is used with a collet chuck type angle grinder (electric / air). It can also be attached directly to the male screw without using a shaft. One-touch attachment / detachment with screws is possible without replacement tools. Please use it fo... Read More
    Maximum Operating Speed (min -1 [rpm])  25000  Outer Diameter (mm)  50  Diameter (Φmm)  50  Outer Diameter (Φmm)  50  Abrasive Structure  Non-woven 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  35. Sticky Sanding Block
    3M Sticky Sanding Block
    Made of durable polypropylene, it is easy to grip and has a rubber pad with suitable cushioning on the polished surface. Therefore, firmly fix the refill roll.
    Trusco Part No.  125-7684  Shape  64m width holder  Dimension (mm)  64×140  Color  Yellow 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  36. Lolock disc
    3M Lolock disc
    <Rolock> By using it together with the disc pad, one-touch attachment / detachment with screws is possible without replacement tools. Since it is a coated abrasive, it is suitable for grinding and for removing scratches and burrs that remain after processing such as cutting. * Since this pr... Read More
    Rating:
    75%
    from S$52.99
    Min. 2 days
  37. Jigsaw puzzle type sponge abrasive
    3M Jigsaw puzzle type sponge abrasive
    Easy to polish fine details and edges! 12 pieces per sheet can be used without waste! Flexibility that fits well on curved surfaces Cushion efficiency makes it fits in the hand. Dry and wet compatible with excellent polishing power. It does not clog easily and can be used repeatedly by washing wi... Read More
    Width (mm)  114  Dimension (mm)  114×140  Length (mm)  140  Thickness (mm)  Abrasive  A (aluminum oxide)  Material  Aluminum oxide abrasive  Color  Gray  Suitable Material  Wood, plastic, pottery, metal, etc. 
    Rating:
    96%
    from S$37.99
    Min. 2 days
  38. Cubitron II TS disc
    3M Cubitron II TS disc
    One-touch detachable specification of 3M Cubitron II fiber disc. Since there is no mounting bracket (lock nut), it is possible to work even at a horizontal angle (solid contact). Durability is improved because it can be used up to the center of the disc.
    Outer Diameter (Φmm)  102  Outer Diameter (mm)  102  Maximum Operating Speed (min -1 [rpm])  12000  Sharpening Object  Plain steel, aluminum, stainless steel 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  39. Cubitron 2 cutting wheel
    3M Cubitron 2 cutting wheel
    Since it can be cut without exerting force, it reduces fatigue and can be handled safely by elderly people and women. Even when the product life is high (about 3 kg), it is more than three times as durable as the market representative product, and the polishing power is almost the same even if th... Read More
    2018 Trusco page  5 0756  Suitable Tool  Disc grinder  Hardness 
    Rating:
    60%
    from S$46.99
    Min. 2 days
  40. Sponge Abrasive
    3M Sponge Abrasive
    An elastic abrasive made by applying abrasive particles to a sponge with moderate elasticity and adhering it. Since it is flexible and fits well on curved surfaces, it is especially effective for resin bumpers, including press lines, wheel arches, pillars, and narrow and complex shaped parts.
    Rating:
    100%
    from S$38.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 313

Set Ascending Direction