All Category

Cutting Tools / Abrasives

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Artificial single stone diamond dresser
    NORITAKE Artificial single stone diamond dresser
    Uses well-shaped artificial diamonds. (Stable diamond properties) Since the diamond tip is polished, the dress performance is stable from the beginning of use. (Diamond tip polishing finish) A grindstone dress with an outer diameter of 510 mm and a thickness of 50 or less used for surface grindin... Read More
    Overall Length (mm)  100  Mass (g)  80 
    from S$46.99
    Min. 2 days
  2. Diamond file for ironsmith
    NORITAKE Diamond file for ironsmith
    A diamond file is an easy-to-use hand tool in which diamond abrasive grains are electrodeposited on a steel base metal. Burrs and burrs on cemented carbide, hardened steel, ceramics, glass, etc., size and shape correction work
    Abrasive Grain Size  120 
    from S$37.99
    Min. 3 days
  3. KP Memox
    NORITAKE KP Memox
    Shape  Abrasive Grain Size  140  Wheel peripheral speed (m / s)  40  Abrasive  CB  Binder 
    from S$889.90
    Min. 32 days
  4. Mold Master CBN
    NORITAKE Mold Master CBN
    CBN resin bond wheel for surface grinding and cylindrical grinding. Since the holding power of the abrasive grains is high, stable sharpness can be obtained. By adopting a high elastic modulus bond, there is little sinking of abrasive grains and excellent sharpness. Kakumochi-oriented specificati... Read More
    Abrasive Grain Size  170  degree of concentration  75  Abrasive  CBC 
    from S$779.90
    Min. 32 days
  5. Internal with diamond shaft
    NORITAKE Internal with diamond shaft
    A wheel with a shaft in which diamond abrasive grains are electrodeposited on a steel shaft. Demonstrates excellent sharpness. Deburring of dies and jigs, chamfering and internal grinding of jig grinding machines
    Binder  PA  Abrasive  SD 
    from S$169.90
    Min. 7 days
  6. Master of mold Diamond
    NORITAKE Master of mold Diamond
    Diamond resin wheel for surface grinding and cylindrical grinding. Since the holding power of the abrasive grains is high, stable sharpness can be obtained. By adopting a high elastic modulus bond, there is little sinking of abrasive grains and excellent sharpness. Simultaneous grinding of cement... Read More
    Abrasive Grain Size  170  degree of concentration  75  Binder  Specification  Idas: 1A1R  Abrasive  SDC 
    from S$779.90
    Min. 32 days
  7. Diamond file precision
    NORITAKE Diamond file precision
    A diamond file is an easy-to-use hand tool in which diamond abrasive grains are electrodeposited on a steel base metal. Burrs and burrs on cemented carbide, hardened steel, ceramics, glass, etc., size and shape correction work 5-piece set, 8-piece set, 10-piece set, and 12-piece set are common na... Read More
    Abrasive Grain Size  120 
    from S$43.99
    Min. 3 days
  8. Super Hawk X
    NORITAKE Super Hawk X
    Great for heavy grinding work. Shaving work for castings, stainless steel, and general steel
    Outer Diameter (Φmm)  180  Abrasive Grain Size  24  Mass (g)  381  Thickness (mm)  Hardness  Abrasive  SX 
    from S$299.90
    Min. 5 days
  9. Don Hawk Offset
    NORITAKE Don Hawk Offset
    Noritake standard offset whetstone. Costs have been reduced as much as possible due to the effects of mass production. Shaving work of general steel
    Abrasive Grain Size  24  Thickness (mm)  Abrasive  A/WA  Hardness 
    from S$269.90
    Min. 5 days
  10. Super Little 2 Razor
    NORITAKE Super Little 2 Razor
    Blade Thickness (mm)  1.0  Outer Diameter (mm)  107  Maximum Operating Speed (min -1 [rpm])  14500  Hole Diameter (mm)  15.0  Mass (g)  22  Abrasive Grain Size  46  Trusco Part No.  783-7534  Abrasive  Suitable Tool  Disc grinder  Hardness 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction