Cutting Tools
A cutting tool is a tool used to cut or cut metal into a certain shape. The shape is adjusted by scraping the surface with a tool that is harder than the work piece against or hitting the object. For this reason, cutting tools are required to be made of materials that do not easily wear or chip. It is mainly used by attaching to machine tools, but the shape varies depending on the processing method. There are cutting tools for drilling, threading, turning for rotating the object and cutting, and turning tool for rotating the tool.
Other Related Pages
- MonotaRO Hex Axis Drill & Step Drill Set TiN CoatCross-thinning processing (3 mm or more) on the tip provides excellent bite into materials. Comes with a convenient step bit for drilling curved surfaces such as pipes. *Be sure to wear safety glasses when working as there is a risk of damage. *Do not touch the cutting edge with bare hands. *Be c... Read MoreMaterial High speed steel (HSS) Tip Angle (°) 118 Surface Treatment TiN coating Helix Angle Standard
- Hayasaka Mfg. SKS Hand TapIt is a general tap and is used in all directions. For 3rd grade gaugeMaterial Alloy tool steel (SKS) Shape M6 and below are protruding centers Type of Thread M
- NICOTEC Bimetal Hole SawThe cutting edge of high-grade high-grade (M42) and tough spring steel are welded with an electron beam to achieve high cutting performance that could not be achieved with conventional solid hole saws. By adopting a combination pitch, vibration during drilling is suppressed and highly accurate ma... Read MoreNumber of Tips Unequal (4/6) Suitable Tool Electric drill, drilling machine Drill Diameter (Φmm) 6
- MonotaRO TiN Coated Straight Drills SetBy applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. Achieves improved processing speed by adopting titanium coating. * Please use protective goggles when working as there is a risk of damage. * Do no... Read MoreMaterial High speed steel (HSS) Tip Angle (°) 118 Surface Treatment TiN coating Helix Angle Standard
- MonotaRO High-speed Steel Square End Mill Short 4-BLade Center CutA high-speed end mill suitable for side machining and finishing. Carbon steel, alloy steel, cast iron, aluminum alloy * Do not use for anything other than its intended purpose.Number of Tips 4
- MonotaRO Saver saw bladePipes can also be cut For metal * Do not use for anything other than its intended purpose.
- NICOTEC Impact Hole SawHole sawing can be performed with an impact driver. It can also be used with a cordless drill driver with general drill chuck specifications or an electric drill. A low power consumption, low torque type hole saw. Achieves powerful machining with a tough hexagonal shaft and a tough and unrivaled ... Read MoreTeeth Spacing 8 Shank Hex axis 6.35mm Shape of Shank Hex axis Hex Shank across Flats 6.35
- MonotaRO Spiral Tap Hex ShankIt can be attached to an electric drill with a forward / reverse switching function, and screw holes can be easily machined. The spiral shape allows chips to be discharged upward, making it suitable for blind hole drilling. For threading blind holes. * Do not use for any purpose other than its in... Read MoreMaterial High vanadium high speed steel_HSS-E Type of Thread M Surface Treatment Non-coated Presence/absence of protruding center -
- MonotaRO Drills Set for Stainless SteelUses cobalt high-speed steel, making it ideal for processing stainless steel. By applying X-shaped thinning processing (3 mm or more) to the cutting edge, outstanding bite and sharpness are achieved. Center runout range 0.3 mm. * Please use protective goggles when working as there is a risk of da... Read MoreMaterial Cobalt high-speed steel (HSS Co) Tip Angle (°) 135 Helix Angle Strong twist Drill Thinning Shape X type thinning
- MonotaRO Short Drill Bit with Threaded Tip for WoodworkingIdeal for drilling holes in boards and boards, the tip of the drill is a tip screw type, so smooth drilling is possible without pressing. General wood * Do not use for anything other than its intended purpose.Material S45C Shank Diameter (Φmm) 6.35 Tip Shape Tip thread type
- MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2.5D GashTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read MoreMaterial Cemented carbide Number of Tips 2 Type Cutting edge gash pad Cutting Edge Shape Cutting edge gash pad Helix Angle (°) 30 Maximum Drilling Capacity 2.5D
- MIYANAGA Carbide Hole Saw 278Sharpness for cutting from steel plate, stainless steel plate to synthetic resin plate. Compared to the high-speed blade, a high-speed electric motor can be used, enabling speedy drilling. For drilling holes in steel plates, stainless steel plates, copper plates, aluminum plates, etc. up to a pla... Read MoreCompatible Motor Electric drill (use only for rotation) RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Magnetic Drilling Machine CutterYou can work efficiently by improving the drilling speed without the need for pilot holes. Drilling up to 35mm thick is possible. For drilling holes in steel plates, shaped steel, stainless steel, cast iron, etc. * Do not use for purposes other than the original purpose. *Be sure to wear safety g... Read MoreApplicable Workpiece Materials Mild steel, stainless steel
- TRUSCO Nice Men G (Chamfering Cutter)Longer life due to titanium coating. Beautiful surface finish without chattering. Smooth surface finish with a single blade.Material SKH-51 (High Speed) Chamfer Angle 90° Blade Shape Others
- MonotaRO Square High-Speed Steel End Mill, Short, 2-FluteSuitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.Number of Tips 2 Helix Angle (°) 30
- BOSCH SDS Plus Bit S4L[SDS Plus Bit S4L] Greatly improved efficiency in drilling concrete! ● Strength is increased with a new shape tip! Reinforcing bar performance and deck plate performance have been improved. ● Drilling speed increased by about 25%! (Compared to our conventional products) ● Lifespan is increased by... Read More
- MonotaRO Carbide Square End Mill TiAlN Coated 4-flute 2.5D GashTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read MoreMaterial Cemented carbide Number of Tips 4 Type Cutting edge gash pad Surface Treatment TiAIN Helix Angle (°) 30 Maximum Drilling Capacity 2.5D
- MonotaRO Carbide square end mill, TiAlN coated, 2-flute 2.5D pin cadTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read MoreMaterial Cemented carbide Number of Tips 2 Type Tip pin type Surface Treatment TiAlN Cutting Edge Shape Tip pin type Helix Angle (°) 30 Maximum Drilling Capacity 2.5D
- MonotaRO Demolition bladeThe blade thickness is 1.3 mm, so it is hard to break and is suitable for dismantling work. Since it uses cobalt high-speed bimetal, it is also suitable for cutting stainless steel and has a long life. For cutting and dismantling wood, metal and PVC pipes. * Be sure to wear protective equipment w... Read MoreThread Per Inch 10/14
- TRUSCO Counter SinkCobalt high-speed steel is used as the base material, and it has excellent wear resistance and heat resistance. By adopting a 3-flute shape for the cutting edge, chips can be discharged well and a beautiful finish can be obtained. Work material: Iron, casting, stainless steel. chamfer. Deburring.... Read MoreMaterial Cobalt high speed steel (HSS-Co) Number of Tips 3 Tip Angle (°) 90 Surface Treatment Non-coated Chamfer Angle 90° Blade Shape 3 blades
- TRUSCO Extractor (Spiral Type)Bolts that are broken in the screw holes can also be removed without damaging the screw holes. For pulling out broken bolts and pipes. * Cannot be used for hardened bolts and stainless steel bolts.Material S45C
- MonotaRO Extractor + spiral typeIt is possible to remove broken bolts without damaging the screw holes. For removing broken bolts * If excessive force is applied, it may break. * Cannot be used for heat-treated bolts. * Handle is not included.Hardness HRC43~47
- MonotaRO High-speed square end mill, long, 4-flute, center cutSuitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.Number of Tips 4 Helix Angle (°) 30
- LIGHT SEIKI Round Die Metric Thread (M) Outside Diameter 38Material SKS2 Type of Thread M Outer Diameter (Φmm) 38
- BOSCH Jigsaw Blade for WoodworkingBosch jigsaw blades are processed at the Bosch Swiss factory using traditional quenching technology and advanced polishing technology, and are highly evaluated by users as high-quality blades that demonstrate outstanding sharpness. With a rich lineup for woodworking, you can select the best blade... Read More
- MonotaRO Spiral Tap Steam TreatingIdeal for female thread machining of blind holes. Since it is homotreated, it is difficult to weld and achieves a long life. For general mild steel * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any purpose other than its intended purpose.Material High vanadium high speed steel_HSS-E Accuracy Grade JIS Class 2 equivalent Number of Flutes 3 Surface Treatment Homo processing Type of Female Thread Metric screw Finish Processing For blind holes Chamfer 2.0~3.0P Spiral groove angle (°) 40
- F.P.TOOLS Adjustable ReamerThe blade diameter is adjustable.Material SKS Number of Tips 6
- MonotaRO High-speed ball end mill, 2-flute* Do not use for anything other than its intended purpose.Number of Tips 2 Helix Angle (°) 30
- MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2D GashThe TiAlN coating has excellent heat resistance and is suitable for medium- and high-speed cutting of alloy steel and austenitic steel, as well as machining of castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * Do not... Read MoreMaterial Cemented carbide Number of Tips 2 Type Cutting edge gash pad Surface Treatment TiAlN Helix Angle (°) 30 Maximum Drilling Capacity 2D
- TRUSCO Extractor Combination (Square Type)Bolts that are broken in the screw holes can also be removed without damaging the screw holes. * Cannot be used for hardened bolts and stainless steel bolts.Material S45C
- ALPEN Concrete drill long life (straight shank)The carbide tip at the tip contributes to high bite resistance and durability. Especially when drilling holes in concrete, it has a long life. Work Material: Concrete, Brick, Mixture, Natural Stone, etc.Suitable Model Electric drill and vibration drill Material Blade: Carbide tip Shank Straight
- TAKURA KOGU SEISAKUSYO Chuck ArborUsed when using a drill chuck, etc. on a drilling machine or lathe.Specification Hardened abrasive
- SSPOWER Aluminum ViseFirmly fixes the processed material when processing wood, iron, etc.Specification With quick lever Material Made of aluminium
- TRUSCO Extractor (Square Type)A type that can be used for both left and right bolts and screws. For pulling out broken bolts and pipes. * Cannot be used for hardened bolts and stainless steel bolts.Material S45C
- SANKO MFG 4 Blade Long Blade End Mill* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Number of Tips 4 Helix Angle (°) 30
- TRUSCO Folding tap removal tool (for three grooves)A tool that allows you to easily remove the folded tap without damaging the thread when the tap is broken in the middle. Since the claw uses a special hard wire, it has high torsional strength and is hard to break, so even a strongly bitten fold-in tap can be easily removed. Even if your nails ar... Read MoreMaterial S45C Type of Thread PT
- SUN UP Drilling Machine ViseConvenient when working on drilling machines, milling machines, and lathes.Material Cast iron
- Okazaki Seiko Metal SawGrooving of cast iron and steel Precision cutting of general metalsMaterial MCO (cobalt High Speed Steel)
- KAKUDAI MFG Flexible joint hoseYou can easily connect and disconnect the joints one by one and freely adjust the disconnection length.Material POM
- MonotaRO Cross viceA vise that can be crossed back and forth and left and right. Tightening and fixing the work. * Do not use for any other purpose.Material FC250