End Mills
An end mill is a cutting tool used to smoothly cut the surface of parts such as metal and plastic. There are many types of end mills, and they are classified into many types according to the number of cutting edges and the cutting length. Although there are differences depending on the cutting method, a two-blade end mill is used for general cutting operations. A multi-blade end mill is suitable for cutting narrow parts such as side cuts. The appropriate blade length will vary depending on the depth of cut. Use caution when using a blade length that is too long, as vibration will occur and it will not be cut well.
Other Related Pages
- MonotaRO High-speed Steel Square End Mill Short 4-BLade Center CutA high-speed end mill suitable for side machining and finishing. Carbon steel, alloy steel, cast iron, aluminum alloy * Do not use for anything other than its intended purpose.Number of Tips 4
- MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2.5D GashTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read MoreMaterial Cemented carbide Number of Tips 2 Type Cutting edge gash pad Cutting Edge Shape Cutting edge gash pad Helix Angle (°) 30 Maximum Drilling Capacity 2.5D
- MonotaRO Square High-Speed Steel End Mill, Short, 2-FluteSuitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.Number of Tips 2 Helix Angle (°) 30
- MonotaRO Carbide Square End Mill TiAlN Coated 4-flute 2.5D GashTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read MoreMaterial Cemented carbide Number of Tips 4 Type Cutting edge gash pad Surface Treatment TiAIN Helix Angle (°) 30 Maximum Drilling Capacity 2.5D
- MonotaRO Carbide square end mill, TiAlN coated, 2-flute 2.5D pin cadTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read MoreMaterial Cemented carbide Number of Tips 2 Type Tip pin type Surface Treatment TiAlN Cutting Edge Shape Tip pin type Helix Angle (°) 30 Maximum Drilling Capacity 2.5D
- MonotaRO High-speed square end mill, long, 4-flute, center cutSuitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.Number of Tips 4 Helix Angle (°) 30
- MonotaRO High-speed ball end mill, 2-flute* Do not use for anything other than its intended purpose.Number of Tips 2 Helix Angle (°) 30
- MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2D GashThe TiAlN coating has excellent heat resistance and is suitable for medium- and high-speed cutting of alloy steel and austenitic steel, as well as machining of castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * Do not... Read MoreMaterial Cemented carbide Number of Tips 2 Type Cutting edge gash pad Surface Treatment TiAlN Helix Angle (°) 30 Maximum Drilling Capacity 2D
- SANKO MFG 4 Blade Long Blade End Mill* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Number of Tips 4 Helix Angle (°) 30
- NACHI (NACHI-FUJIKOSHI) SG-FAX Roughing end mill Fine pitch shortSG coating is applied to powdered highs to enable high-efficiency machining like carbide. Lifespan is more than 3 times that of conventional products. Supports from mold steel to difficult-to-cut materials. Carbon steel, alloy steel, pre-hardened steel, die steel, heat resistant alloy, cast iron,... Read MoreSurface Treatment SG (TiCN) coating Helix Angle Standardfrom S$99.90Min. 5 days
- SANKO MFG 4-flute regular blade end mill* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Material Cobalt high speed (HS-Co) Number of Tips 4from S$29.99Min. 5 days
- SANKO MFG 2-Flute Ball End Mill Regular BladeMaterial High cobalt high speed (SKH57) Number of Tips 2from S$56.99Min. 110 days
- SANKO MFG 2-flute ball end mill short blade* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Material Cobalt high speed HS-Co Number of Tips 2 Shank Diameter (Φmm) 6 Helix Angle (°) 30from S$49.99Min. 5 days
- Zhuzhou Tools Carbide Square End Mill, 2-Flute For Aluminum ProcessingSide processing, shoulder cutting, groovingMaterial Carbide Number of Tips 2 Surface Treatment Non-coated Helix Angle (°) 55 Applicable Workpiece Materials Aluminum: ◎from S$12.99Min. 6 days
- MOLDINO (Former Hitachi Tool) Carbide / C coated 2-flute end mill (long blade length)Specification Medium finishing and finishing Material Carbide (CARBIDE) Number of Tips 2 Surface Treatment C coat Helix Angle (°) 30from S$119.90Min. 3 days
- SANKO MFG Estec Muscle 3-Flute End Mill Regular BladeUses high-grade powder highs. The original blade mold enables from heavy cutting to finishing.Material High-class powder HSS (STEC) Number of Tips 3 Helix Angle (°) 50from S$46.99Min. 5 days
- NACHI (NACHI-FUJIKOSHI) Super hard long end mill 4-fluteA general-purpose end mill that can process copper, stainless steel, and aluminum. Suitable for wide side surface and deep side surface processing.Number of Tips 4 Helix Angle Standardfrom S$48.99Min. 5 days
- ESCO 4.0x 60mm end mill (TiN coat, Co-HSS / 4 blades)Material Cobalt heiss Number of Tips 4 Shank Diameter (Φmm) 8 Blade Diameter (Φmm) 4 Surface Treatment TiN coatfrom S$54.99Min. 3 days
- Mitsubishi Materials RadiuscutterRadius cutter for high feed. Stable cutting is possible with a strong tip clamp. Coolant holes are standard equipment on both urban and shank types.from S$359.90Min. 3 days
- SANKO MFG N coating REα nick end mill 3D typeAdopting a new surface treatment "N coating", it achieves a long life of 1.8 times or more compared to general products. Four types of blade lengths are available to suit your needs.Material Cobalt high speed (HS-Co) Surface Treatment N coating Helix Angle (°) 30from S$87.99Min. 5 days
- EMUGE Top cut series Composite multilayer coating AlTinUniversal end mill boasting ease of use and high cutting performance We do not choose opponents (workpieces) from steel, carbon steel, stainless steel, cast iron to difficult-to-cut materials such as titanium alloys and heat-resistant alloys, and high-hardness steel up to HRC55. Suppresses chatte... Read MoreMaterial Carbide Number of Tips 4 Surface Treatment TiAlNfrom S$86.99Min. 5 days
- Fukuda Seiko (FKD) 3S end mill 6 blades special long blade 6XLFMaterial HSS-Co(SKH56) Number of Tips 6 Shank Diameter (Φmm) 42from S$1,899.00Min. 5 days
- ISCAR D Solid end mill COATCarbide ball end mill Medium to finish processing in milling processing ※The image is an image.from S$109.90Min. 2 days
- Mitsubishi Materials Throwaway end mill* If you order by cash on delivery, it may be shipped the next day or later.from S$389.90Min. 5 days
- SANKO MFG DLC coated carbide end millMaterial Ultra fine grain cemented carbide (MGC) Number of Tips 2 Shank Diameter (Φmm) 4 Blade Diameter (Φmm) 1.5 Surface Treatment DL (DLC) coatingfrom S$58.99Min. 5 days
- MonotaRO Carbide Square End Mill TiAlN Coated 4-Flute Gash Strong TwistBy adjusting the twist of the blade to 45 °, it is possible to cut high hardness materials and high feed machining, and the rigidity is also increased. In addition, it can be machined for a long time and the cut surface is finished cleanly. * Do not use for anything other than its intended purpose.Material Cemented carbide Number of Tips 4 Surface Treatment TiAlN Cutting Edge Shape Gouache guess Helix Angle (°) 45
- MonotaRO Carbide Long Neck Square End Mill TiAlN Coat 2 FluteTool interference during deep engraving can be avoided. * Please use protective goggles when working as there is a risk of damage. * Do not touch the cutting edge with your bare hands. * Be careful not to get injured by scattering chips or wrapping.Material Carbide Number of Tips 2 Surface Treatment TiAlN Shank Diameter Tolerance h6 Helix Angle (°) 30 Neck angle (°) 15
- MonotaRO Carbide Square End Mill TiAlN Coated 4-Flute 2.5D PincadTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read MoreMaterial Cemented carbide Number of Tips 4 Type Tip pin type Surface Treatment TiAIN Helix Angle (°) 30 Maximum Drilling Capacity 2.5D
- MonotaRO Carbide Ball End Mill TiAlN Coat 2 Flute* Do not use for anything other than its intended purpose.Number of Tips 2 Surface Treatment TiAIN Coating TiAlN Helix Angle (°) 30
- MAKINO BSK end mill caseWith an adjuster mechanism, it can be adjusted according to the length of the stored items. Because it is transparent, you can see the inside well. The durable case protects the stored items. As a tool case for drills, etc., for managing small itemsSpecification Body, lid set Number of Storage (pieces) 1
- MonotaRO High sluffing end mill, short, 4-flute* Do not use for anything other than its intended purpose.Number of Tips 4 Helix Angle (°) 30
- MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2D PincadTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read MoreMaterial Cemented carbide Number of Tips 2 Type Tip pin type Surface Treatment TiAlN Helix Angle (°) 30 Maximum Drilling Capacity 2D
- MonotaRO Carbide End Mill for ResinBy manufacturing with an end mill using a fine-grained whetstone, the surface accuracy of the resin machined surface can be finely finished, and it can also be used for aluminum processing. Processing of resin, aluminum, etc. * Do not use for anything other than its intended purpose.Material Cemented carbide Number of Tips 2 Tip Shape Pinkado Helix Angle (°) 30
- MAKINO BSK end mill drill caseWith an adjuster mechanism, it can be adjusted according to the length of the stored items. Because it is transparent, you can see the inside well. The durable case protects the stored items. As a tool case for end mills and drills. For managing small items.Specification Body, lid set Material Polypropylene (PP) Number of Storage (pieces) 1
- MonotaRO Carbide long neck ball end mill, AlCrN coated, 2-fluteMade by a safe domestic manufacturer. Abrasion resistance is improved by using AlCrN coating. Since it is a deep rib type, tool interference during deep engraving can be avoided. For deep carving. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any... Read MoreMaterial Carbide Number of Tips 2 blades Surface Treatment AlCrN coating Helix Angle 30θ
- MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 3D GashTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read MoreMaterial Cemented carbide Number of Tips 2 Type Cutting edge gash pad Surface Treatment TiAlN Helix Angle (°) 30 Maximum Drilling Capacity 3D
- MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 3D PincadTiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read MoreMaterial Cemented carbide Number of Tips 2 Type Tip pin type Surface Treatment TiAlN Helix Angle (°) 30 Maximum Drilling Capacity 3D
- TCT Japan Micro Carbide End MillsCarbide 2-flute square end mill with excellent wear resistance. A sharp edge design has been achieved with a unique cutting edge design. Suitable for processing a wide variety of work materials such as non-ferrous metals, plastics, resins, carbon fibers, wood, paper, concrete and glass.Shank Diameter (Φmm) 3.175 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO High-speed end mill for aluminum, short, 2-flute* Do not use for anything other than its intended purpose.Number of Tips 2 Helix Angle (°) 42
- Mitsubishi Materials 2-Flute MSTAR End Mill (M)A unique coating that applies miracle coating technology. General-purpose 2-flute square end mill General purpose * If you order by cash on delivery, it may be shipped the next day or later.Material Ultra fine particle carbide Shape Square Number of Tips 2 Surface Treatment MS coating Cutting Edge Shape Pinkado Helix Angle (°) 30