All Category

Replaceable High-Speed Steel End Mills

Indexable end mills are interchangeable cutting edge parts among the tools used in cutting. The indexable end mill type is a convenient item that can be used without replacing the tool body by replacing the cutting edge, which has become less sharp due to long-term use. If the joint size is the same, it is possible to use blades with various functions in one body. There are various types of parts such as face milling, as well as types suitable for counterboring and boring, so it is best to select items according to the work purpose.
View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. End Mill for Milling Machines
    PROXXON End Mill for Milling Machines
    Aluminum, brass, iron, plastic
    Suitable Model  No.27000/No.16000/No.24108  Shank Diameter (Φmm)  Material  Heiss 
    from S$64.99
    Min. 4 days
  2. Milling table end mill
    PROXXON Milling table end mill
    Suitable Model  Micro milling table (No.27110)  Shaft Diameter (Φmm)  Material  Heiss 
    from S$38.99
    Min. 4 days
  3. End mill
    Mitsubishi Materials End mill
    Discontinued
  4. Straight shank end mill for keyway
    SANKO MFG Straight shank end mill for keyway
    Helix Angle (°)  15  Number of Tips  Blade Length (mm)  22  Overall Length (mm)  80 
    Discontinued
  5. End mill for O-ring groove processing (P series)
    SANKO MFG End mill for O-ring groove processing (P series)
    Dimension Tolerance (mm)  0~-0.02  Overall Length (mm)  170  Helix Angle (°)  30  Shank Diameter (Φmm)  32  Blade Length (mm)  35  Blade Width (mm)  4.4 
    Discontinued
  6. End mill for milling machine
    PROXXON End mill for milling machine
    Shaft Diameter (Φmm)  Material  Heiss 
    Discontinued
View : Grid List
Filter

6 Item(s)

Set Ascending Direction