All Category

Square High-Speed Steel End Mills

Square end mills are cutting tools. It is mainly suitable for side processing and finishing of metals such as high alloy steels and castings, and is used by attaching to a milling machine. Unlike ordinary drills, these are used to cut material with the grooves on the side, making them ideal for cutting, flattening, and shaping the material. There are various materials such as cemented carbide and cobalt high speed, and the shape of the tip is also square, tapered (conical) and so on. Careful work is required when machining metal because the edge is somewhat brittle.
View : Grid List
Filter

Items 1 - 40 of 569

Set Ascending Direction
  1. High-speed Steel Square End Mill Short 4-BLade Center Cut
    MonotaRO High-speed Steel Square End Mill Short 4-BLade Center Cut
    A high-speed end mill suitable for side machining and finishing. Carbon steel, alloy steel, cast iron, aluminum alloy * Do not use for anything other than its intended purpose.
    Blade Diameter Tolerance (mm)  0~+0.03  Number of Tips  Material  Cobalt high speed steel  Shank Diameter Tolerance (mm)  h6 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  2. Square High-Speed Steel End Mill, Short, 2-Flute
    MonotaRO Square High-Speed Steel End Mill, Short, 2-Flute
    Suitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Shank Diameter Tolerance (mm)  h6 
    Rating:
    92%
    from S$13.99
    Min. 2 days
  3. High-speed square end mill, long, 4-flute, center cut
    MonotaRO High-speed square end mill, long, 4-flute, center cut
    Suitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.
    Blade Diameter Tolerance (mm)  0~+0.03  Helix Angle (°)  30  Number of Tips 
    Rating:
    99%
    from S$18.99
    Min. 2 days
  4. 4 Blade Long Blade End Mill
    SANKO MFG 4 Blade Long Blade End Mill
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Dimension Tolerance (mm)  +0.03~0  Helix Angle (°)  30  Number of Tips 
    Rating:
    93%
    from S$35.99
    Min. 2 days
  5. 4-flute regular blade end mill
    SANKO MFG 4-flute regular blade end mill
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Number of Tips 
    from S$29.99
    Min. 5 days
  6. Estec Muscle 3-Flute End Mill Regular Blade
    SANKO MFG Estec Muscle 3-Flute End Mill Regular Blade
    Uses high-grade powder highs. The original blade mold enables from heavy cutting to finishing.
    Outer Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  50  Material  High-class powder HSS (STEC) 
    from S$48.99
    Min. 183 days
  7. Super hard long end mill 4-flute
    NACHI (NACHI-FUJIKOSHI) Super hard long end mill 4-flute
    A general-purpose end mill that can process copper, stainless steel, and aluminum. Suitable for wide side surface and deep side surface processing.
    Number of Tips  Helix Angle  Standard  Shank Diameter Tolerance (mm)  h7 
    from S$53.99
    Min. 4 days
  8. 4.0x 60mm end mill (TiN coat, Co-HSS / 4 blades)
    ESCO 4.0x 60mm end mill (TiN coat, Co-HSS / 4 blades)
    Blade Length (mm)  12  Blade Diameter (Φmm)  Number of Tips  Overall Length (mm)  60  Shank Diameter (Φmm)  Material  Cobalt heiss  Esco Part No.  EA824RB-4.0  Surface Treatment  TiN coat 
    from S$49.99
    Min. 6 days
  9. 3S end mill 6 blades special long blade 6XLF
    Fukuda Seiko (FKD) 3S end mill 6 blades special long blade 6XLF
    Shank Diameter (Φmm)  42  Number of Tips  Material  HSS-Co(SKH56) 
    from S$1,999.00
    Min. 5 days
  10. High-speed end mill for aluminum, short, 2-flute
    MonotaRO High-speed end mill for aluminum, short, 2-flute
    * Do not use for anything other than its intended purpose.
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  42  Shank Diameter Tolerance (mm)  h6 
    Rating:
    83%
    from S$15.99
    Min. 2 days
  11. Square High-Speed Steel End Mill, Long, 2-Flute
    MonotaRO Square High-Speed Steel End Mill, Long, 2-Flute
    Suitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30 
    Rating:
    96%
    from S$18.99
    Min. 2 days
  12. High-speed square end mill Medium 2-flute
    MonotaRO High-speed square end mill Medium 2-flute
    Suitable for processing carbon steel, alloy steel, pre-hardened steel (HRC30-40), aluminum, etc. * Do not use for anything other than its intended purpose.
    Number of Tips  Helix Angle (°)  30  Shank Diameter Tolerance (mm)  h6 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  13. NK end mill 2-flute long blade
    MOLDINO (Former Hitachi Tool) NK end mill 2-flute long blade
    Side cutting / counterbore processing * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Specification  Medium finishing / finishing  Shank Diameter Tolerance (mm)  h7 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  14. Cobalt High Speed ​​Square End Mill 2 Flute Short EDS
    OSG Cobalt High Speed ​​Square End Mill 2 Flute Short EDS
    Dimension Tolerance (mm)  0~-0.030  Number of Tips  Helix Angle (°)  30 
    Rating:
    83%
    from S$29.99
    Min. 2 days
  15. Aluminum end mill
    MOLDINO (Former Hitachi Tool) Aluminum end mill
    Side cutting, grooving, counterbore processing * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.0.3  Number of Tips  Helix Angle (°)  45  Helix Angle  45°  Shank Diameter Tolerance (mm)  h7 
    Rating:
    91%
    from S$32.99
    Min. 2 days
  16. 2-flute General-purpose end mill Medium blade
    Mitsubishi Materials 2-flute General-purpose end mill Medium blade
    It is the most versatile end mill with a wide blade length and overall length.
    Number of Tips  Helix Angle (°)  30  Cutting Edge Shape  Pinkado  Shape  Square 
    Rating:
    85%
    from S$28.99
    Min. 2 days
  17. 4-Flute Center Cutting End Mill (M)
    Mitsubishi Materials 4-Flute Center Cutting End Mill (M)
    Suitable for side surface machining and finish cutting, and vertical feed is also possible. The most versatile 4-flute high-speed end mill. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Helix Angle (°)  30  Number of Tips  Cutting Edge Shape  Pinkado  Shape  Square 
    from S$29.99
    Min. 2 days
  18. Cobalt High Speed ​​Square End Mill 2 Flute Short for Aluminum AL-EDS
    OSG Cobalt High Speed ​​Square End Mill 2 Flute Short for Aluminum AL-EDS
    Ideal for aluminum alloy processing. It can also be used for copper alloy and plastic processing.
    Tolerance  0~-0.030  Dimension Tolerance (mm)  0~-0.030  Number of Tips  Helix Angle (°)  40  Corner Shape  Pinkado 
    Rating:
    92%
    from S$37.99
    Min. 2 days
  19. 2-Flute General-Purpose End Mill Long Blade
    Mitsubishi Materials 2-Flute General-Purpose End Mill Long Blade
    A 2-flute general-purpose series that uses a long blade length and is ideal for deep carving. General purpose * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Number of Tips 
    Rating:
    97%
    from S$32.99
    Min. 2 days
  20. Single-blade aluminum sash, woodworking end mill (1LA)
    Mitsubishi Materials Single-blade aluminum sash, woodworking end mill (1LA)
    Deep carving type with longer blade length and overall length than 1MA
    Number of Tips  Helix Angle (°)  25  Material  High speed steel HSS  Type  Sharp corner  Cutting Edge Shape  Tip pin type 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  21. G Medium End Mill 2 Flute
    NACHI (NACHI-FUJIKOSHI) G Medium End Mill 2 Flute
    A general-purpose coated end mill that can process copper, stainless steel, and aluminum. Suitable for grooving.
    Dimension Tolerance (mm)  0~-0.020  Number of Tips  Surface Treatment  G (TiN) coating  Helix Angle  Standard  Shank Diameter Tolerance (mm)  h7 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  22. Cobalt High Speed Square End Mill + TiN Coat + Multi-Flute + Short + EX-TIN-EMS
    OSG Cobalt High Speed Square End Mill + TiN Coat + Multi-Flute + Short + EX-TIN-EMS
    Cobalt highs are used for the blade material. Excellent anti-welding and wear resistance with TiN coating. * Center holes are provided for outer diameters of 41 mm or more. * If you order by cash on delivery, it may be shipped the next day or later.
    Dimension Tolerance (mm)  0~+0.030  Helix Angle (°)  30  Corner Shape  Pinkado  Surface Treatment  TiN coating 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  23. G standard end mill 4-flute
    NACHI (NACHI-FUJIKOSHI) G standard end mill 4-flute
    A general-purpose coated end mill that can process copper, stainless steel, and aluminum. Suitable for side surface processing.
    Dimension Tolerance (mm)  +0.020~0  Number of Tips  Surface Treatment  G (TiN) coating  Helix Angle  Standard 
    from S$45.99
    Min. 2 days
  24. End mill for aluminum-1AL
    MOLDINO (Former Hitachi Tool) End mill for aluminum-1AL
    1-flute end mill for aluminum processing with excellent machinability Side processing Medium finishing / finishing processing
    Blade Diameter Tolerance (mm)  0~-0.1  Number of Tips  Helix Angle (°)  30  Abrasive Materials  Aluminum alloy wrought material  Shank Diameter Tolerance (mm)  h7 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  25. Cobalt High Speed ​​Square End Mill 2 Flute Long EDL
    OSG Cobalt High Speed ​​Square End Mill 2 Flute Long EDL
    Dimension Tolerance (mm)  0~-0.030  Number of Tips  Helix Angle (°)  30 
    Rating:
    93%
    from S$37.99
    Min. 2 days
  26. High-speed end mill for aluminum, short 1-flute
    MonotaRO High-speed end mill for aluminum, short 1-flute
    * Do not use for anything other than its intended purpose.
    Number of Tips  Helix Angle (°)  30  Shank Diameter (Φmm)  Cutting Edge Shape  Pinkado  Shank Diameter Tolerance (mm)  h6  Blade Diameter Tolerance (mm)  ±0.15 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  27. Surface Polishing Cutter
    MOLDINO (Former Hitachi Tool) Surface Polishing Cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    Chamfer Angle  90°  Material  Heiss 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  28. Cobalt High Speed ​​Square End Mill 4-Flute Center Cut Short CC-EMS
    OSG Cobalt High Speed ​​Square End Mill 4-Flute Center Cut Short CC-EMS
    Suitable for side surface machining and finish cutting, and vertical feed is also possible. Center-cut short 4-flute end mill.
    Dimension Tolerance (mm)  0~+0.030  Helix Angle (°)  30  Number of Tips 
    Rating:
    95%
    from S$35.99
    Min. 2 days
  29. NK End Mill 4-Flute Long, Center Cut
    MOLDINO (Former Hitachi Tool) NK End Mill 4-Flute Long, Center Cut
    Side cutting * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Blade Diameter Tolerance (mm)  +0.03~0  Helix Angle (°)  30  Number of Tips  Specification  Medium finishing / finishing  Shank Diameter Tolerance (mm)  h7 
    Rating:
    84%
    from S$45.99
    Min. 2 days
  30. NK End Mill 2-Flute Regular
    MOLDINO (Former Hitachi Tool) NK End Mill 2-Flute Regular
    Side cutting, grooving, counterbore processing * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Specification  Medium finishing / finishing  Shank Diameter Tolerance (mm)  h7 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  31. G standard end mill 4-flute
    NACHI (NACHI-FUJIKOSHI) G standard end mill 4-flute
    A general-purpose coated end mill that can process copper, stainless steel, and aluminum. Suitable for side surface processing.
    Number of Tips  Surface Treatment  G (TiN) coating  Helix Angle  Standard 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  32. 3S End Mill 4 Flute, Especially Long Blade 4XLF
    Fukuda Seiko (FKD) 3S End Mill 4 Flute, Especially Long Blade 4XLF
    Number of Tips  Material  HSS-Co(SKH56) 
    Rating:
    90%
    from S$53.99
    Min. 2 days
  33. 2-flute long blade end mill
    SANKO MFG 2-flute long blade end mill
    Outer Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Material  Cobalt high speed (HS-Co) 
    from S$39.99
    Min. 153 days
  34. 1-Flute Aluminum Sash / Woodworking End Mill (1MA)
    Mitsubishi Materials 1-Flute Aluminum Sash / Woodworking End Mill (1MA)
    Suitable for high-speed cutting of aluminum sashes, etc. Excellent chip evacuation.
    Number of Tips  Helix Angle (°)  25  Shank Diameter (Φmm)  Material  High speed steel HSS  Type  Sharp corner  Cutting Edge Shape  Tip pin type 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  35. NK End Mill 2-Flute Regular
    MOLDINO (Former Hitachi Tool) NK End Mill 2-Flute Regular
    Side cutting, grooving, counterbore processing * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Specification  Medium finishing / finishing  Shank Diameter Tolerance (mm)  h7 
    Rating:
    80%
    from S$45.99
    Min. 2 days
  36. Cobalt High Speed ​​Square End Mill 2-Flute Short for Stainless Steel SUS-EDS
    OSG Cobalt High Speed ​​Square End Mill 2-Flute Short for Stainless Steel SUS-EDS
    * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Material  Cobalt high speed steel (HSS-Co)  Act on Promoting Green Procurement  Conformity  Surface Treatment  Homo processing  Corner Shape  Pinkado 
    from S$37.99
    Min. 2 days
  37. 2-flute long blade end mill
    SANKO MFG 2-flute long blade end mill
    Dimension Tolerance (mm)  0~-0.03  Number of Tips  Blade Diameter (Φmm)  Helix Angle (°)  30  Shank Diameter (Φmm) 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  38. 2 Flute Long Blade End Mill
    SANKO MFG 2 Flute Long Blade End Mill
    Dimension Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Shank Diameter (Φmm)  Blade Diameter (Φmm) 
    Rating:
    65%
    from S$35.99
    Min. 2 days
  39. G keyway end mill, 2-flute
    NACHI (NACHI-FUJIKOSHI) G keyway end mill, 2-flute
    An end mill for high-precision keyway machining. Since the twist angle is small, the inclination of the groove surface can be suppressed to be smaller than that of a normal 2-flute end mill.
    Number of Tips  Surface Treatment  G (TiN) coat  Type  H type  Tolerance  Plus tolerance  Endmill Shape / Tooth Number  Square end mill, 2-flute  Helix Angle  Weak twist  Shank Diameter Tolerance (mm)  h7 
    Rating:
    90%
    from S$37.99
    Min. 2 days
  40. Cobalt High Speed ​​Square End Mill for 2-Flute Key Groove EKD
    OSG Cobalt High Speed ​​Square End Mill for 2-Flute Key Groove EKD
    An end mill for keyways.
    Helix Angle (°)  15  Number of Tips  Corner Shape  Pinkado 
    Rating:
    80%
    from S$32.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 569

Set Ascending Direction