All Category

Radius High-Speed Steel End Mills

A radius end mill is a cutting tool that has a radial cutting edge. In other words, end mills usually have cutting edges on both the outer circumference and the bottom, but the feature is that the corners of the bottom edge are rounded. When using a radius end mill, the edge of the blade has a rounded shape, so it can be processed into a relatively smooth shape. It is effective when used for fillet corner processing and pick feed processing. When performing pick feed processing, end mills with large diameters can be used even with small corners, so work can be performed efficiently.
View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Radius 4-flute end mill
    SANKO MFG Radius 4-flute end mill
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Tolerance for Corner Radius  +0.04~0  Dimension Tolerance (mm)  0~-0.03  Helix Angle (°)  25  Number of Tips 
    Rating:
    80%
    from S$56.99
    Min. 2 days
  2. Powder High Scona R End Mill XPM 2 Flute Short CR-XPM-EDS
    OSG Powder High Scona R End Mill XPM 2 Flute Short CR-XPM-EDS
    A 2-flute end mill with corner R that uses powdered high-speed XPM as the base material.
    Blade Diameter Tolerance (mm)  0~-0.03  RoHS directive (corresponding to 10 substances)  Number of Tips  Helix Angle (°)  About 30  Act on Promoting Green Procurement  Conformity  Material  High-grade powder HSS (XPM) 
    from S$99.90
    Min. 5 days
  3. Radius 2-flute end mill
    SANKO MFG Radius 2-flute end mill
    Tolerance for Corner Radius  +0.04~0  Dimension Tolerance (mm)  0~-0.03  Blade Length (mm)  12  Number of Tips  Helix Angle (°)  30  Shank Diameter (Φmm)  Blade Diameter (Φmm)  Overall Length (mm)  60 
    from S$43.99
    Min. 5 days
  4. Radius end mill, 2-flute 2RBE
    Fukuda Seiko (FKD) Radius end mill, 2-flute 2RBE
    Number of Tips  Material  HSS-Co(SKH56) 
    from S$229.90
    Min. 5 days
  5. Radius end mill
    SANKO MFG Radius end mill
    Number of Tips  Shank Diameter (Φmm)  Material  Cobalt high speed (HS-Co) 
    from S$56.99
    Min. 183 days
  6. 4-flute Estec Radius End Mill
    SANKO MFG 4-flute Estec Radius End Mill
    Uses high-grade powder highs. Ideal for corner radius processing and bottom finishing processing.
    Tolerance for Corner Radius  +0.04~0  Outer Diameter Tolerance (mm)  0~-0.03  Helix Angle (°)  33  Number of Tips  Material  High-class powder HSS (STEC) 
    from S$87.99
    Min. 110 days
  7. S Coat Esthetic Radius End Mill
    SANKO MFG S Coat Esthetic Radius End Mill
    * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter (Φmm)  10  Shank Diameter (Φmm)  10  Blade Length (mm)  25  Number of Tips  Overall Length (mm)  75  Material  Fine powder high speed  Surface Treatment  S coating 
    from S$119.90
    Min. 5 days
  8. Radius end mill
    SANKO MFG Radius end mill
    * If you order by cash on delivery, it may be shipped the next day or later.
    Overall Length (mm)  120  Number of Tips  Blade Diameter (Φmm)  25  Shank Diameter (Φmm)  25  Blade Length (mm)  45  Square Size (mm)  Material  Cobalt high speed (HS-Co) 
    from S$199.90
    Min. 5 days
  9. Radius end mill, 4-flute 4RBE
    Fukuda Seiko (FKD) Radius end mill, 4-flute 4RBE
    Number of Tips  Material  HSS-Co(SKH56) 
    from S$299.90
    Min. 5 days
  10. 2-Flute Estec Radius End Mill
    SANKO MFG 2-Flute Estec Radius End Mill
    Uses high-grade powder highs. Ideal for corner radius processing and bottom finishing processing.
    Tolerance for Corner Radius  +0.04~0  Outer Diameter Tolerance (mm)  0~-0.03  Blade Length (mm)  15  Number of Tips  Helix Angle (°)  35  Blade Diameter (Φmm)  Overall Length (mm)  60  Shank Diameter (Φmm)  Material  High-class powder HSS (STEC) 
    from S$58.99
    Min. 5 days
  11. S Coat Esthetic Radius End Mill
    SANKO MFG S Coat Esthetic Radius End Mill
    Blade Length (mm)  15  Number of Tips  Blade Diameter (Φmm)  Outer Diameter (Φmm)  Overall Length (mm)  60  Shank Diameter (Φmm)  Material  Fine powder high speed  Surface Treatment  S coating 
    from S$74.99
    Min. 5 days
  12. Powder High-speed high-helical end mill
    SANKO MFG Powder High-speed high-helical end mill
    * If you order by cash on delivery, it may be shipped the next day or later.
    Overall Length (mm)  115  Blade Diameter (Φmm)  15  Shank Diameter (Φmm)  16  Number of Tips  Blade Length (mm)  40  Material  Powder high speed 
    from S$97.99
    Min. 5 days
  13. Radius end mill 2-flute 20X0. 5R
    Fukuda Seiko (FKD) Radius end mill 2-flute 20X0. 5R
    Square Size (mm)  0.5  Overall Length (mm)  130  Number of Tips  Blade Diameter (Φmm)  20  Shank Diameter (Φmm)  20  Blade Length (mm)  45  Trusco Part No.  810-0116  Material  HSS-Co(SKH56) 
    from S$229.90
    Min. 5 days
  14. S Coat Esthetic Radius End Mill
    SANKO MFG S Coat Esthetic Radius End Mill
    Number of Tips  Material  Fine powder high speed 
    from S$109.90
    Min. 5 days
  15. End mill HS multi-blade VSR
    SANKO MFG End mill HS multi-blade VSR
    Number of Tips  Material  HSSCO 
    Discontinued
  16. End mill HS 2-flute VSR
    SANKO MFG End mill HS 2-flute VSR
    Blade Length (mm)  12  Number of Tips  Shank Diameter (Φmm)  Blade Diameter (Φmm)  Overall Length (mm)  60  Material  HSSCO 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction