All Category

Square Cemented Carbide End Mills

Square end mills are cutting tools. It is mainly suitable for side processing and finishing of metals such as high alloy steels and castings, and is used by attaching to a milling machine. Unlike ordinary drills, these are used to cut material with the grooves on the side, making them ideal for cutting, flattening, and shaping the material. There are various materials such as cemented carbide and cobalt high speed, and the shape of the tip is also square, tapered (conical) and so on. Careful work is required when machining metal because the edge is somewhat brittle.
View : Grid List
Filter

Items 1 - 40 of 1310

Set Ascending Direction
  1. Carbide Square End Mill TiAlN Coated 2-Flute 2.5D Gash
    MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2.5D Gash
    TiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read More
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Maximum Drilling Capacity  2.5D  Helix Angle (°)  30  Material  Cemented carbide  Type  Cutting edge gash pad  Cutting Edge Shape  Cutting edge gash pad 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  2. Carbide Square End Mill TiAlN Coated 4-flute 2.5D Gash
    MonotaRO Carbide Square End Mill TiAlN Coated 4-flute 2.5D Gash
    TiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read More
    Blade Diameter Tolerance (mm)  0~-0.03  Maximum Drilling Capacity  2.5D  Helix Angle (°)  30  Number of Tips  Material  Cemented carbide  Type  Cutting edge gash pad  Surface Treatment  TiAIN 
    Rating:
    89%
    from S$18.99
    Min. 2 days
  3. Carbide square end mill, TiAlN coated, 2-flute 2.5D pin cad
    MonotaRO Carbide square end mill, TiAlN coated, 2-flute 2.5D pin cad
    TiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read More
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Maximum Drilling Capacity  2.5D  Helix Angle (°)  30  Material  Cemented carbide  Surface Treatment  TiAlN  Cutting Edge Shape  Tip pin type  Type  Tip pin type 
    Rating:
    85%
    from S$11.99
    Min. 2 days
  4. Carbide Square End Mill TiAlN Coated 2-Flute 2D Gash
    MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2D Gash
    TiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read More
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Maximum Drilling Capacity  2D  Helix Angle (°)  30  Material  Cemented carbide  Type  Cutting edge gash pad  Surface Treatment  TiAlN 
    Rating:
    83%
    from S$9.89
    Min. 2 days
  5. Carbide Square End Mill, 2-Flute For Aluminum Processing
    Zhuzhou Tools Carbide Square End Mill, 2-Flute For Aluminum Processing
    Side processing, shoulder cutting, grooving
    Number of Tips  Helix Angle (°)  55  Applicable Workpiece Materials  Aluminum: ◎  Material  Carbide  Surface Treatment  Non-coated 
    from S$13.99
    Min. 6 days
  6. Carbide / C coated 2-flute end mill (long blade length)
    MOLDINO (Former Hitachi Tool) Carbide / C coated 2-flute end mill (long blade length)
    Number of Tips  Helix Angle (°)  30  Surface Treatment  C coat  Material  Carbide (CARBIDE)  Specification  Medium finishing and finishing  Shank Diameter Tolerance (mm)  h6 
    from S$119.90
    Min. 3 days
  7. Top cut series Composite multilayer coating AlTin
    EMUGE Top cut series Composite multilayer coating AlTin
    Universal end mill boasting ease of use and high cutting performance We do not choose opponents (workpieces) from steel, carbon steel, stainless steel, cast iron to difficult-to-cut materials such as titanium alloys and heat-resistant alloys, and high-hardness steel up to HRC55. Suppresses chatte... Read More
    Number of Tips  Material  Carbide  Surface Treatment  TiAlN 
    from S$86.99
    Min. 5 days
  8. DLC coated carbide end mill
    SANKO MFG DLC coated carbide end mill
    Blade Diameter (Φmm)  1.5  Number of Tips  Blade Length (mm)  Shank Diameter (Φmm)  Overall Length (mm)  40  Surface Treatment  DL (DLC) coating  Material  Ultra fine grain cemented carbide (MGC) 
    from S$64.99
    Min. 5 days
  9. Carbide Square End Mill TiAlN Coated 4-Flute Gash Strong Twist
    MonotaRO Carbide Square End Mill TiAlN Coated 4-Flute Gash Strong Twist
    By adjusting the twist of the blade to 45 °, it is possible to cut high hardness materials and high feed machining, and the rigidity is also increased. In addition, it can be machined for a long time and the cut surface is finished cleanly. * Do not use for anything other than its intended purpose.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Helix Angle (°)  45  Material  Cemented carbide  Cutting Edge Shape  Gouache guess  Surface Treatment  TiAlN 
    Rating:
    82%
    from S$26.99
    Min. 2 days
  10. Carbide Long Neck Square End Mill TiAlN Coat 2 Flute
    MonotaRO Carbide Long Neck Square End Mill TiAlN Coat 2 Flute
    Tool interference during deep engraving can be avoided. * Please use protective goggles when working as there is a risk of damage. * Do not touch the cutting edge with your bare hands. * Be careful not to get injured by scattering chips or wrapping.
    Blade Diameter Tolerance (mm)  0~-0.02  Neck angle (°)  15  Number of Tips  Helix Angle (°)  30  Material  Carbide  Surface Treatment  TiAlN  Shank Diameter Tolerance  h6 
    Rating:
    82%
    from S$15.99
    Min. 2 days
  11. Carbide Square End Mill TiAlN Coated 4-Flute 2.5D Pincad
    MonotaRO Carbide Square End Mill TiAlN Coated 4-Flute 2.5D Pincad
    TiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read More
    Blade Diameter Tolerance (mm)  0~-0.03  Maximum Drilling Capacity  2.5D  Helix Angle (°)  30  Number of Tips  Material  Cemented carbide  Surface Treatment  TiAIN  Type  Tip pin type 
    Rating:
    92%
    from S$18.99
    Min. 2 days
  12. Carbide Square End Mill TiAlN Coated 2-Flute 2D Pincad
    MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 2D Pincad
    TiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read More
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Maximum Drilling Capacity  2D  Helix Angle (°)  30  Material  Cemented carbide  Surface Treatment  TiAlN  Type  Tip pin type 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  13. Carbide End Mill for Resin
    MonotaRO Carbide End Mill for Resin
    By manufacturing with an end mill using a fine-grained whetstone, the surface accuracy of the resin machined surface can be finely finished, and it can also be used for aluminum processing. Processing of resin, aluminum, etc. * Do not use for anything other than its intended purpose.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Helix Angle (°)  30  Material  Cemented carbide  Tip Shape  Pinkado 
    Rating:
    84%
    from S$26.99
    Min. 2 days
  14. Carbide Square End Mill TiAlN Coated 2-Flute 3D Gash
    MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 3D Gash
    TiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. Because it is a gash type, it has high cutting edge strength and excellent chipping resistance. * ... Read More
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Maximum Drilling Capacity  3D  Material  Cemented carbide  Type  Cutting edge gash pad  Surface Treatment  TiAlN 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  15. Carbide Square End Mill TiAlN Coated 2-Flute 3D Pincad
    MonotaRO Carbide Square End Mill TiAlN Coated 2-Flute 3D Pincad
    TiAlN coating is a coating with excellent heat resistance and is suitable for medium and high speed cutting of alloy steel, austenitic steel, etc., and for machining castings and non-ferrous metals. The cutting edge is sharp and the processing accuracy is good, making it suitable for precision fi... Read More
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Maximum Drilling Capacity  3D  Material  Cemented carbide  Surface Treatment  TiAlN  Type  Tip pin type 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  16. Micro Carbide End Mills
    TCT Japan Micro Carbide End Mills
    Carbide 2-flute square end mill with excellent wear resistance. A sharp edge design has been achieved with a unique cutting edge design. Suitable for processing a wide variety of work materials such as non-ferrous metals, plastics, resins, carbon fibers, wood, paper, concrete and glass.
    RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  3.175  Overall Length (mm)  38.1 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  17. 2-Flute MSTAR End Mill (M)
    Mitsubishi Materials 2-Flute MSTAR End Mill (M)
    A unique coating that applies miracle coating technology. General-purpose 2-flute square end mill General purpose * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  30  Surface Treatment  MS coating  Cutting Edge Shape  Pinkado  Shape  Square  Material  Ultra fine particle carbide 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  18. Infinite Lead 35 End Mill, 2-flute
    NS TOOL Infinite Lead 35 End Mill, 2-flute
    The problem that the blade length is not enough with the conventional standard and a little long with the long type is solved. The blade length is 3 times the blade diameter and the twist angle is 35 °. * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  35  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating  Material  Ultra fine cemented carbide 
    Rating:
    60%
    from S$17.99
    Min. 2 days
  19. End Mill, Dedicated for Aluminum (2 Times Longer Flute) AL2D-2
    NS TOOL End Mill, Dedicated for Aluminum (2 Times Longer Flute) AL2D-2
    Achieves stable and highly efficient machining under all conditions. It has twice the blade length, high rigidity, high efficiency, and excellent cost performance. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Helix Angle (°)  45  Material  Cemented carbide  Corner Shape  Pinkado 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  20. Resin for End Mill
    NS TOOL Resin for End Mill
    The blade length can be selected according to the machining shape. Non-ferrous metals such as aluminum can also be used. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0/-0.02  Blade Diameter (Φmm)  Number of Tips  Helix Angle  30°  Shank Diameter (Φmm)  Corner Shape  Pinkado  Material  Ultra fine cemented carbide 
    Rating:
    95%
    from S$38.99
    Min. 2 days
  21. 4-Flute Carbide Square End Mill V Series
    PROCHI 4-Flute Carbide Square End Mill V Series
    Reduces wear on the cutting edge during machining. * Use a downcut to prevent damage to the blade due to secondary cutting of the blade and insert. * If vibration or abnormal noise is generated by the workpiece or machine during cutting, change the cutting conditions according to the situation.
    Hardness HRC (Blade)  15~40  Number of Tips  Helix Angle (°)  45  Material  Carbide  Surface Treatment  TiAlN coating 
    from S$16.99
    Min. 2 days
  22. Infinite lead 30 end mill, 2-flute
    NS TOOL Infinite lead 30 end mill, 2-flute
    A standard type that supports almighty regardless of groove or side surface. The blade length is twice the blade diameter and the twist angle is 30 °. * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating  Material  Ultra fine cemented carbide 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  23. 4 Flute Carbide Square End Mill Long
    PROCHI 4 Flute Carbide Square End Mill Long
    By adding aluminum, oxidation resistance and heat resistance are improved compared to TilN. Since it has excellent oxidation resistance at high temperatures, it is suitable for high-speed machining that receives a heat load. It is a good quality German base material. Large pockets for smooth chip... Read More
    Number of Tips  Helix Angle (°)  45  Material  Cemented carbide (German base material) 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  24. Carbide Square End Mill WXL Coat 2-Flute Long Neck Short Type (Deep Rib Type) WXL-LN-EDS
    OSG Carbide Square End Mill WXL Coat 2-Flute Long Neck Short Type (Deep Rib Type) WXL-LN-EDS
    Outer Diameter Tolerance (mm)  0~-0.015  Number of Tips  Helix Angle (°)  30  Material  Carbide  Surface Treatment  WXL coating 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  25. Resin end mill
    NS TOOL Resin end mill
    The blade length can be selected according to the machining shape. Non-ferrous metals such as aluminum can also be used. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0/-0.02  Blade Diameter (Φmm)  Number of Tips  Helix Angle  30°  Shank Diameter (Φmm)  Corner Shape  Pinkado  Material  Ultra fine cemented carbide 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  26. Carbide Square End Mill WX Coat 4-Flute Short WXL-EMS
    OSG Carbide Square End Mill WX Coat 4-Flute Short WXL-EMS
    By applying the newly developed hard lubricating film WXL coating, it is effective for a wide range of cutting such as general steel, hardened steel and copper alloy. It can be used for both wet and dry processing. Also recommended for shrink fit systems. If the delivery destination is a private ... Read More
    Helix Angle (°)  30  Number of Tips  Material  Carbide (CARBIDE)  Surface Treatment  WXL coat 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  27. High efficiency heavy cutting end mill for aluminum
    NS TOOL High efficiency heavy cutting end mill for aluminum
    The plunge performance has been greatly improved. A high-efficiency heavy-duty cutting type with improved chip evacuation. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Helix Angle (°)  45  Material  Cemented carbide  Shank Diameter Tolerance (mm)  h6 
    Rating:
    87%
    from S$48.99
    Min. 2 days
  28. 2 Flute Carbide Square End Mill V Series
    PROCHI 2 Flute Carbide Square End Mill V Series
    Reduces wear on the cutting edge during machining. * Use a downcut to prevent damage to the blade due to secondary cutting of the blade and insert. * If vibration or abnormal noise is generated by the workpiece or machine during cutting, change the cutting conditions according to the situation.
    Hardness HRC (Blade)  15~40  Number of Tips  Helix Angle (°)  35  Material  Carbide  Surface Treatment  TiAlN coating 
    from S$16.99
    Min. 2 days
  29. End Mill (3 Times Longer Blade Type) AL3D-2 for Aluminum
    NS TOOL End Mill (3 Times Longer Blade Type) AL3D-2 for Aluminum
    A high-efficiency end mill developed exclusively for aluminum processing. The machined surface accuracy can be obtained in a wide range, and chatter does not occur even in high-speed machining. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Helix Angle (°)  45  Material  Cemented carbide  Corner Shape  Pinkado 
    from S$48.99
    Min. 2 days
  30. End Mill for Infinite Coating Deep Rib (Long Neck End Mill) (2 Flute)
    NS TOOL End Mill for Infinite Coating Deep Rib (Long Neck End Mill) (2 Flute)
    Infinite coating is adopted for NS (NS TOOL) original end mill for deep ribs. A neck escape type suitable for narrow and deep processing. * If you order by cash on delivery, it may be shipped the next day or later.
    Diameter below Neck d2 (mm)  0.95  Blade Diameter Tolerance (mm)  0~-0.02  Blade Diameter (Φmm)  Blade Length l (mm)  1.5  Neck Angle γ (°)  12  Number of Tips  Helix Angle (°)  30  Shank Diameter (Φmm)  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide  Shank Diameter Tolerance (mm)  h6 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  31. End mill for endless coating deep rib (long neck end mill) (2 flute)
    NS TOOL End mill for endless coating deep rib (long neck end mill) (2 flute)
    Infinite coating is adopted for NS (NS TOOL) original end mill for deep ribs. A neck escape type suitable for narrow and deep processing. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Diameter below Neck d2 (mm)  1.94  Neck Angle γ (°)  12  Number of Tips  Blade Diameter (Φmm)  Blade Length l (mm)  Helix Angle (°)  30  Shank Diameter (Φmm)  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide  Shank Diameter Tolerance (mm)  h6 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  32. Infinite lead 25 end mill, 2-flute
    NS TOOL Infinite lead 25 end mill, 2-flute
    Highly efficient machining is possible with a design that enhances the combination of the short blade length and the twist angle of 25 °. It suppresses chattering in grooving and minimizes work tare. * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  25  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating  Material  Ultra fine cemented carbide 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  33. Resin end mill
    NS TOOL Resin end mill
    The blade length can be selected according to the machining shape. Non-ferrous metals such as aluminum can also be used. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0/-0.02  Number of Tips  Blade Diameter (Φmm)  Helix Angle  30°  Corner Shape  Pinkado  Material  Ultra fine cemented carbide 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  34. Resin end mill
    NS TOOL Resin end mill
    The blade length can be selected according to the machining shape. Non-ferrous metals such as aluminum can also be used. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0/-0.02  Number of Tips  Helix Angle  30°  Shank Diameter (Φmm)  Blade Diameter (Φmm)  Corner Shape  Pinkado  Material  Ultra fine cemented carbide 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  35. Infinite coating 4-flute end mill
    NS TOOL Infinite coating 4-flute end mill
    NS (NS TOOL) original infinite coating is used for the 4-flute end mill. It can cut a wide range of materials from raw materials to high hardness materials. * If you order by cash on delivery, it may be shipped the next day or later.
    Helix Angle  30°  Number of Tips  Neck Angle γ (°)  Workable Hardness  Can process up to 55HRC 
    Rating:
    20%
    from S$35.99
    Min. 2 days
  36. Carbide square end mill, 4-flute, super long blade length for general-purpose machining
    Zhuzhou Tools Carbide square end mill, 4-flute, super long blade length for general-purpose machining
    Side processing, shoulder cutting, grooving
    Helix Angle (°)  30  Number of Tips  Material  Carbide  Surface Treatment  TiAlN coating 
    from S$29.99
    Min. 2 days
  37. End Mill, Dedicated for Aluminum (5 Times Longer Flute) AL5D-2
    NS TOOL End Mill, Dedicated for Aluminum (5 Times Longer Flute) AL5D-2
    A high-efficiency end mill developed exclusively for aluminum processing. Stable machined surface accuracy can be obtained in a wide range, and chatter does not occur even in high-speed machining. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Helix Angle (°)  45  Material  Cemented carbide  Corner Shape  Pinkado 
    Rating:
    80%
    from S$77.99
    Min. 2 days
  38. End mill for endless coating deep rib (long neck end mill) (2 flute)
    NS TOOL End mill for endless coating deep rib (long neck end mill) (2 flute)
    Infinite coating is adopted for NS (NS TOOL) original end mill for deep ribs. A neck escape type suitable for narrow and deep processing. * If you order by cash on delivery, it may be shipped the next day or later.
    Diameter below Neck d2 (mm)  0.46  Blade Diameter (Φmm)  0.5  Blade Length l (mm)  0.7  Blade Diameter Tolerance (mm)  0~-0.02  Neck Angle γ (°)  12  Number of Tips  Helix Angle (°)  30  Shank Diameter (Φmm)  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide  Shank Diameter Tolerance (mm)  h6 
    Rating:
    87%
    from S$32.99
    Min. 5 days
  39. 2 Flute MSTAR Long Neck End Mill
    Mitsubishi Materials 2 Flute MSTAR Long Neck End Mill
    For deep carving * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Specification  2-flute long neck end mill  Helix Angle (°)  30  Corner Shape  Corner-reinforced type (Changhwa)  Surface Treatment  MS coating  Material  Ultra-fine particle carbide (UWC) 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  40. DLC Mill for Aluminum
    NACHI (NACHI-FUJIKOSHI) DLC Mill for Aluminum
    DLC coating allows dry processing of aluminum.
    Number of Tips  Material  Cemented carbide  Surface Treatment  DLC coat  Helix Angle  Strong twist 
    Rating:
    100%
    from S$58.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1310

Set Ascending Direction