All Category

Roughing Cemented Carbide End Mills

Roughing end mills are a type of end mill used for cutting. It is called a rafting end mill because the shape of the blade is wavy called a rafting blade. Rafting end mills are mainly used for rough cutting, and are not suitable for finishing, because the cutting resistance is small due to the shape of the blade and can be cut deeply. There are short, medium and long types depending on the length of the cutting blade. This is a roughing end mill for roughing, but some products can be processed to the same level as semi-finishing.
View : Grid List
Filter

Items 1 - 40 of 99

Set Ascending Direction
  1. Carbide roughing end mill ALTlBN coated 4-flute
    MonotaRO Carbide roughing end mill ALTlBN coated 4-flute
    The outer peripheral blade is designed so that chips are finely divided, making it ideal for roughing work. For rough milling of general steel, stainless steel, pre-hardened steel (HRc30-40), high hardness steel, etc. * Be sure to wear protective equipment when using as there is a risk of injury.... Read More
    Blade Diameter Tolerance (mm)  +0/-0.1  Number of Tips  Helix Angle (°)  40  Surface Treatment  AlTiBN  Material  Carbide  Shank Diameter Tolerance  h6 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  2. High efficiency heavy cutting end mill for aluminum (DLC coating)
    NS TOOL High efficiency heavy cutting end mill for aluminum (DLC coating)
    Number of Tips  Material  Cemented carbide 
    from S$64.99
    Min. 2 days
  3. Carbide roughing end mill (4 blades)
    Omi Kogyo Carbide roughing end mill (4 blades)
    Cycle time is improved with a shape that can be used for high-speed machining and dry machining. By adopting fine pitch nick, the surface roughness of the work piece is also improved. High-speed rotation is possible by adopting a 45 ° twist. Work Material: Carbon Steel, Alloy Steel, Heat-Treated ... Read More
    Number of Tips  Helix Angle  45°  Material  Carbide  Surface Treatment  OC coat 
    from S$129.90
    Min. 2 days
  4. GSX Mill Roughing
    NACHI (NACHI-FUJIKOSHI) GSX Mill Roughing
    Number of Tips  Material  Carbide coating 
    from S$109.90
    Min. 4 days
  5. GS Mill raffin glazes
    NACHI (NACHI-FUJIKOSHI) GS Mill raffin glazes
    Number of Tips 
    from S$169.90
    Min. 5 days
  6. Roughing end mill
    ISCAR Roughing end mill
    It suppresses the back component force and enables high load machining even in machines with low spindle power.
    from S$87.99
    Min. 5 days
  7. Carbide roughing end mill long
    PROCHI Carbide roughing end mill long
    * When removing the tool from the case, be careful not to let the tool pop out or drop. * Be careful not to touch the cutting edge directly with your bare hands. Also, never touch the tools in use. * Check the appearance of the tool for scratches, cracks, etc., and make sure to attach it to the h... Read More
    Dimension Tolerance (mm)  (Blade)) d ≦ 120-−0.02 ・ 12 <d0-−0.03  Helix Angle (°)  25  Material  Cemented carbide (German base material)  Surface Treatment  TiAIN 
    from S$86.99
    Min. 5 days
  8. Roughing end mill for aluminum processing (M)
    Mitsubishi Materials Roughing end mill for aluminum processing (M)
    Number of Tips  Material  Ultra fine particle carbide 
    from S$119.90
    Min. 4 days
  9. End mill Carbide S Roughing AL-OCRS
    Dijet End mill Carbide S Roughing AL-OCRS
    Number of Tips  Material  Carbide 
    from S$259.90
    Min. 9 days
  10. Roughing end mill for aluminum, 3-flute, non-coated
    Okazaki Seiko Roughing end mill for aluminum, 3-flute, non-coated
    Number of Tips  Material  Carbide  Surface Treatment  Non-coated 
    from S$129.90
    Min. 5 days
  11. SP Series Roughing End Mill 4 Flute / OK Coat
    Okazaki Seiko SP Series Roughing End Mill 4 Flute / OK Coat
    Number of Tips  Material  Carbide  Surface Treatment  OK coat 
    from S$77.99
    Min. 5 days
  12. SP roughing end mill OK coat
    Okazaki Seiko SP roughing end mill OK coat
    Number of Tips  Material  Carbide  Surface Treatment  OK coat  Type  SPSRC4A 
    from S$77.99
    Min. 4 days
  13. OptiMill-Composite-Twincut (SCM490)
    MAPAL OptiMill-Composite-Twincut (SCM490)
    Good processing has been achieved in the processing of aramid material (Kevlar (R)). The high-performance cutting edge reduces fraying during processing.
    Number of Tips  Abrasive Materials  Aramid material (Kevlar (R))  Surface Treatment  Non-coated 
    from S$299.90
    Min. 5 days
  14. Carbide End Mill WX Coat Roughing WX-RESF
    OSG Carbide End Mill WX Coat Roughing WX-RESF
    Since the wavy blade shape reduces cutting power, large cuts are possible. It is resistant to chatter vibration and enables high efficiency in rough machining.
    Material  Cemented carbide 
    from S$329.90
    Min. 5 days
  15. Epoch Roughing
    MOLDINO (Former Hitachi Tool) Epoch Roughing
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Surface Treatment  CS coat  Material  Carbide 
    from S$149.90
    Min. 3 days
  16. Rigid Roughing End Mill 4 Flute OK Coat SRE4GA
    Okazaki Seiko Rigid Roughing End Mill 4 Flute OK Coat SRE4GA
    The synergistic effect of the unique vibration damping structure and OK coat suppresses cutting resistance and improves durability.
    Number of Tips  Material  Carbide  Surface Treatment  OK Court Premium (TiAIN system)  Helix Angle (°)  Right twist 45 
    from S$129.90
    Min. 5 days
  17. Carbide 4-Flute Roughing End Mill (TiAlN) (The) Cut Mill
    THECUT Carbide 4-Flute Roughing End Mill (TiAlN) (The) Cut Mill
    Achieves overwhelming cost performance A wide range of workpieces from raw materials to alloy steel can be processed Lifespan is extended with TiAlN coat Stable processing with 4-flute specifications
    Helix Angle (°)  35  Processing details  Groove processing, side processing  Material  Ultra fine carbide  Surface Treatment  V1 (TiAlN coating) 
    from S$67.99
    Min. 5 days
  18. SP Series Zac Roughing Mill 3 Flute / OK Coat
    Okazaki Seiko SP Series Zac Roughing Mill 3 Flute / OK Coat
    Number of Tips  Material  Carbide  Surface Treatment  OK coat 
    from S$89.99
    Min. 5 days
  19. Carbide roughing end mill for iron (medium blade)
    Hanita Carbide roughing end mill for iron (medium blade)
    The hardness of HV3200 enables high-speed machining and long life. In particular, odd-numbered blades up to 8 mm have low cutting resistance and enable high-speed, high-feed groove cutting. Hanita Carbide Roughing is advantageous even if the processing time is one-fifth that of TiAlN powder highs... Read More
    Helix Angle  20°  Material  Cemented carbide  Shank Diameter Tolerance  h6 
    from S$159.90
    Min. 5 days
  20. Zac Roughing Mill 3NT OK Coat
    Okazaki Seiko Zac Roughing Mill 3NT OK Coat
    A versatile roughing end mill that adds the vertical feed strengthening performance of the carbide tool vertical feed strengthening type roughing "Zack Remill". 3 blades OK coat: Has excellent wear resistance, heat resistance, and melt resistance, and enables high-speed cutting.
    Number of Tips  Material  Carbide  Surface Treatment  OK coat  Helix Angle  Right twist 30 degrees  Abbreviation  SPSRD3ZA 
    from S$87.99
    Min. 4 days
  21. Carbide roughing end mill (fine pitch)
    Omi Kogyo Carbide roughing end mill (fine pitch)
    With this one, rough processing and semi-finishing are possible, and the labor of processing can be saved. By adopting fine pitch nick, the surface roughness of the work piece is also improved. Long life and high speed machining can reduce the cost of rough machining.
    Helix Angle (°)  20  Number of Tips  Material  Carbide  Surface Treatment  OC coat 
    from S$259.90
    Min. 3 days
  22. End mill Carbide S Roughing EMXN
    MOLDINO (Former Hitachi Tool) End mill Carbide S Roughing EMXN
    Number of Tips  Material  Carbide 
    from S$149.90
    Min. 3 days
  23. Carbide roughing end mill EBRF
    ISCAR Carbide roughing end mill EBRF
    Material  IC903 
    from S$169.90
    Min. 5 days
  24. Carbide fine pitch roughing end mill (4 flute)
    Omi Kogyo Carbide fine pitch roughing end mill (4 flute)
    With this one, rough processing and semi-finishing are possible, and the labor of processing can be saved. By adopting fine pitch nick, the surface roughness of the work piece is also improved. Long life and high speed machining can reduce the cost of rough machining. Work Material: Carbon Steel,... Read More
    Helix Angle  20°  Number of Tips  Material  Carbide  Surface Treatment  OC coat 
    from S$129.90
    Min. 3 days
  25. End mill Carbide S Roughing AL-OCRL
    Dijet End mill Carbide S Roughing AL-OCRL
    Number of Tips  Material  Carbide 
    from S$489.90
    Min. 9 days
  26. 4-flute long neck radius end mill for high hardness
    NS TOOL 4-flute long neck radius end mill for high hardness
    Number of Tips  Material  Ultra fine cemented carbide 
    from S$63.99
    Min. 5 days
  27. End mill Carbide Roughing REL
    YAMATO (cutting tool) End mill Carbide Roughing REL
    Material  MX3 
    from S$859.90
    Min. 9 days
  28. End mill Carbide S Roughing GSRE
    NACHI (NACHI-FUJIKOSHI) End mill Carbide S Roughing GSRE
    Number of Tips  Material  Carbide 
    from S$129.90
    Min. 5 days
  29. DL coated carbide 2-flute ball end mill for aluminum
    SANKO MFG DL coated carbide 2-flute ball end mill for aluminum
    The DLC coating has excellent wear resistance and surface smoothness, and prevents welding. Ideal for aluminum processing.
    Tolerance for Ball Endmill Radius (mm)  0~-0.03  Number of Tips  Helix Angle (°)  45  Surface Treatment  DL (DLC) coating  Material  Ultra fine grain cemented carbide (MGC) 
    from S$159.90
    Min. 153 days
  30. Epoch SUS Wave EPSWL-PN Long Blade Roughing Type
    MOLDINO (Former Hitachi Tool) Epoch SUS Wave EPSWL-PN Long Blade Roughing Type
    Cutting resistance is reduced by the unique roughing blade shape, and machining with less chattering is realized even in low-rigidity machines and machining with poor clamping conditions. Vibration suppression effect due to unequal division shape. Smooth chip evacuation with 2-step gash (bottom b... Read More
    Helix Angle (°)  30  Number of Tips  Shape  Material  Cemented carbide  Surface Treatment  PN coat 
    from S$199.90
    Min. 3 days
  31. Carbide Roughing End Mill for Aluminum Machining 3 Flute
    LV ENDMILL Carbide Roughing End Mill for Aluminum Machining 3 Flute
    We carefully select high-quality cemented carbide materials and process them with the latest CNC tool grinding machines from domestic manufacturers.
    Number of Tips  3 blades  Helix Angle (°)  45  Abrasive Materials  Aluminum alloy  Material  MG (Ultrafine Particle Cemented Carbide)  Surface Treatment  Non-coated 
    from S$77.99
    Min. 5 days
  32. Carbide solid roughing end mill (3-flute, 4-flute)
    ISCAR Carbide solid roughing end mill (3-flute, 4-flute)
    Material  Carbide  Surface Treatment  TiAlN coating 
    from S$129.90
    Min. 2 days
  33. Carbide roughing end mill Fine pitch with chamfer
    Niagara Cutter Carbide roughing end mill Fine pitch with chamfer
    Advanced groove shape. Outstanding lateral pulling fracture strength. Ultrafine particles Carbide. Fine pitch with chamfer. Center cut. Suitable for carbon steel and stainless steel
    Blade Diameter Tolerance (mm)  +0/-0.075 
    from S$97.99
    Min. 5 days
  34. Roughing end mill ERF-A / E
    ISCAR Roughing end mill ERF-A / E
    Large cutting is possible by reducing the cutting power with the wavy cutting edge. Chips can be finely divided to improve the efficiency of roughing.
    from S$129.90
    Min. 3 days
  35. FA Coated Carbide Nα Nick End Mill
    SANKO MFG FA Coated Carbide Nα Nick End Mill
    * If you order by cash on delivery, it may be shipped the next day or later.
    Surface Treatment  FA coat 
    from S$129.90
    Min. 5 days
  36. SA Coat Carbide Victory α Nick
    SANKO MFG SA Coat Carbide Victory α Nick
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Surface Treatment  SA coating 
    from S$329.90
    Min. 5 days
  37. End mill Carbide Roughing RES
    YAMATO (cutting tool) End mill Carbide Roughing RES
    Material  MX3 
    from S$679.90
    Min. 9 days
  38. Carbide roughing end mill SX-FP
    FRAISA Carbide roughing end mill SX-FP
    Offset Angle (°)  (End mill corner) 45  Rake angle (°)  Helix Angle (°)  35  Number of Tips  Material  HMXR  Surface Treatment  Polychrome coating (AlSi type)  Applicable Workpiece Materials  Stainless steel, titanium alloy  Blade Diameter Tolerance (mm)  e8  Shank Diameter Tolerance  h6 
    from S$379.90
    Min. 6 days
  39. OptiMill Carbide Roughing End Mill (Multi-Flute)
    MAPAL OptiMill Carbide Roughing End Mill (Multi-Flute)
    The fine pitch shape makes it ideal for rough machining. The cutting edge is a chamfer processing specification that requires rigidity. High rake 45 ° twist realizes low resistance. It is an easy-to-use offset type design.
    Helix Angle (°)  45  Surface Treatment  HP214 coating  Material  Micro Grain Carbide 
    from S$149.90
    Min. 5 days
  40. OptiMill-Honeycomb SCM62
    MAPAL OptiMill-Honeycomb SCM62
    Compatible with various honeycomb materials. Extremely sharp cutting edge and serrations realize stable machining.
    Helix Angle (°)  15  Abrasive Materials  Honeycomb material  Surface Treatment  Non-coated 
    from S$199.90
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 99

Set Ascending Direction