All Category

Ball Cemented Carbide End Mills

A ball end mill is a cutting tool with a cutting edge. By rotating this cutting tool at high speed, it is possible to machine various places such as walls, holes and grooves. The feature is that the bottom blade is spherical, and it is mainly used to create various curved shapes. Another feature is that it can be used for a variety of machining shapes, such as cutting the plastic part. Ball end mills can also be used according to the material to be processed, such as for resin and aluminum.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 492

Set Ascending Direction
  1. D Solid end mill COAT
    ISCAR D Solid end mill COAT
    Carbide ball end mill Medium to finish processing in milling processing ※The image is an image.
    from S$97.99
    Min. 3 days
  2. Carbide Ball End Mill TiAlN Coat 2 Flute
    MonotaRO Carbide Ball End Mill TiAlN Coat 2 Flute
    * Do not use for anything other than its intended purpose.
    Blade Diameter Tolerance (mm)  0~-0.030  Number of Tips  Helix Angle (°)  30  Surface Treatment  TiAIN  Coating  TiAlN 
    Rating:
    66%
    from S$15.99
    Min. 2 days
  3. Carbide long neck ball end mill, AlCrN coated, 2-flute
    MonotaRO Carbide long neck ball end mill, AlCrN coated, 2-flute
    Made by a safe domestic manufacturer. Abrasion resistance is improved by using AlCrN coating. Since it is a deep rib type, tool interference during deep engraving can be avoided. For deep carving. * Be sure to wear protective equipment when using as there is a risk of injury. * Do not use for any... Read More
    Number of Tips  2 blades  Helix Angle  30θ  Surface Treatment  AlCrN coating  Material  Carbide 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  4. Ball end mill for resin
    NS TOOL Ball end mill for resin
    3x blade length, 5x blade length, 10x blade length, super long neck, same diameter type, etc. can be selected according to the processing shape! Can also be used for non-ferrous metals such as aluminum and copper. * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  30  Material  Ultra fine cemented carbide 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  5. Infinite coating 2-flute ball end mill
    NS TOOL Infinite coating 2-flute ball end mill
    Supports precision 3D machining from low speed to high speed. * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 55HRC  Material  Ultra fine cemented carbide 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  6. 2 Flute Carbide Ball End Mill V Series
    PROCHI 2 Flute Carbide Ball End Mill V Series
    Reduces wear on the cutting edge during machining. * Use a downcut to prevent damage to the blade due to secondary cutting of the blade and insert. * If vibration or abnormal noise is generated by the workpiece or machine during cutting, change the cutting conditions according to the situation. ※... Read More
    Hardness HRC (Blade)  15~40  Number of Tips  Helix Angle (°)  30  Material  Carbide  Surface Treatment  TiAlN coating 
    from S$19.99
    Min. 2 days
  7. Long neck ball hard (for high hardness)
    NS TOOL Long neck ball hard (for high hardness)
    Infinite coating premium for high hardness and unique new shape have excellent chipping resistance, and the finished surface is improved by suppressing chattering. Compatible with high hardness materials up to 65HRC. * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 65HRC  Surface Treatment  Infinite coating premium  Material  Ultra fine cemented carbide 
    Rating:
    100%
    from S$33.99
    Min. 5 days
  8. Aluminum Ball End Mill
    NS TOOL Aluminum Ball End Mill
    NS's unique blade shape suppresses chattering during corner and side machining! * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  25  Material  Ultra fine cemented carbide 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  9. 2-flute ball end mill for high hardness
    NS TOOL 2-flute ball end mill for high hardness
    Standard type ball end mill for high hardness. Ideal for finishing. Compatible with high hardness materials up to 65HRC. * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 65HRC  Surface Treatment  Infinite coating premium  Material  Ultra fine cemented carbide 
    from S$32.99
    Min. 2 days
  10. Infinite coating deep rib ball end mill (long neck ball end mill)
    NS TOOL Infinite coating deep rib ball end mill (long neck ball end mill)
    A neck escape type suitable for narrow and deep processing. Supports deep carving precision 3D machining from low speed to high speed. * If you order by cash on delivery, it may be shipped the next day or later.
    Ball Radius R (mm)  Diameter below Neck d2 (mm)  1.94  Neck Angle γ (°)  12  Blade Diameter (Φmm)  Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 62HRC  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.005 
    Rating:
    90%
    from S$37.99
    Min. 5 days
  11. 2-flute ball end mill for high hardness MRBH230
    NS TOOL 2-flute ball end mill for high hardness MRBH230
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$38.99
    Min. 5 days
  12. Infinite coating deep rib ball end mill (long neck ball end mill)
    NS TOOL Infinite coating deep rib ball end mill (long neck ball end mill)
    A neck escape type suitable for narrow and deep processing. Supports deep carving precision 3D machining from low speed to high speed. * If you order by cash on delivery, it may be shipped the next day or later.
    Ball Radius R (mm)  0.5  Diameter below Neck d2 (mm)  0.95  Blade Diameter (Φmm)  Neck Angle γ (°)  12  Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 62HRC  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.005 
    Rating:
    70%
    from S$37.99
    Min. 2 days
  13. 2-flute carbide ball end mill
    PROCHI 2-flute carbide ball end mill
    Carbide ball end mill made of high quality German base material. Large pockets for smooth chip evacuation. Machining efficiency is improved with a sharp design blade. We have achieved the best cost performance in response to requests from the field. * When removing the tool from the case, be care... Read More
    Dimension Tolerance (mm)  (Blade)) d ≦ 120-−0.02 ・ 12 <d0-−0.03  Helix Angle (°)  30  Material  Cemented carbide (German base material)  Surface Treatment  TiAlN 
    Rating:
    100%
    from S$29.99
    Min. 5 days
  14. 4-flute carbide ball end mill
    PROCHI 4-flute carbide ball end mill
    Carbide ball end mill made of high quality German base material. Large pockets for smooth chip evacuation. Machining efficiency is improved with a sharp design blade. * When removing the tool from the case, be careful not to let the tool pop out or drop. * Be careful not to touch the cutting edge... Read More
    Helix Angle (°)  35  Number of Tips  Material  Cemented carbide (German base material)  Surface Treatment  TiAlN 
    from S$43.99
    Min. 4 days
  15. Ball end mill for aluminum (DLC coating)
    NS TOOL Ball end mill for aluminum (DLC coating)
    Uses NS's unique DLC coating with high adhesion, making it suitable for long-term processing. Curved surface processing
    Number of Tips  Helix Angle (°)  25  Material  Cemented carbide  Surface Treatment  DLC coating 
    from S$59.99
    Min. 5 days
  16. Carbide Long Neck Ball End Mill WXL Coat 2 Blades (Deep Rib Ball Type) WXL-LN-EBD
    OSG Carbide Long Neck Ball End Mill WXL Coat 2 Blades (Deep Rib Ball Type) WXL-LN-EBD
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle (°)  30  Material  Cemented carbide  Surface Treatment  WXL coating  R Tolerance (mm)  ±0.005 
    from S$38.99
    Min. 3 days
  17. MUGEN coating + short shank ball EM + MSB230SF
    NS TOOL MUGEN coating + short shank ball EM + MSB230SF
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$38.99
    Min. 5 days
  18. DLC millball
    NACHI (NACHI-FUJIKOSHI) DLC millball
    DLC coating allows dry processing of aluminum. Suitable for curved surface processing.
    Number of Tips  Material  Cemented carbide  Surface Treatment  DLC coat  Helix Angle  Standard  R Tolerance (mm)  ±0.01 
    from S$89.99
    Min. 4 days
  19. SP series ball end mill
    Okazaki Seiko SP series ball end mill
    Number of Tips 
    from S$27.99
    Min. 4 days
  20. New carbide 2-flute ball end mill (TiSiN) (The) cut mill
    THECUT New carbide 2-flute ball end mill (TiSiN) (The) cut mill
    Compatible with a wide range of steel materials with HRC50 or less with TiSiN coating. Also supports use on high-speed machines. Achieves overwhelming cost performance with a long life.
    from S$25.99
    Min. 5 days
  21. Carbide WXL Coat 2-Flute Ball End Type (HSK Compatible) WXL-HS-EBD
    OSG Carbide WXL Coat 2-Flute Ball End Type (HSK Compatible) WXL-HS-EBD
    Number of Tips  Helix Angle (°)  30  Material  Cemented carbide  Surface Treatment  WXL coating 
    from S$32.99
    Min. 3 days
  22. Carbide Ball End Mill 2 Flute for Copper / Aluminum Alloy / Plastic CAP-EBD
    OSG Carbide Ball End Mill 2 Flute for Copper / Aluminum Alloy / Plastic CAP-EBD
    Ball end mills for copper, aluminum alloys and plastics. It has good sharpness and good chip evacuation. ◎ Copper alloy ◎ Aluminum alloy ◎ Plastic shrink fit (shrink fit) system is also recommended. * R2 x 4-4-4 indicates a shank diameter of 4 mm.
    Number of Tips  Helix Angle (°)  30  Material  Cemented carbide  Surface Treatment  Non-coated  Tolerance for Corner Radius  ±0.01 
    from S$129.90
    Min. 3 days
  23. MUGEN Coating + Deep Rib Ball End Mill (Long Neck Ball End Mill)
    NS TOOL MUGEN Coating + Deep Rib Ball End Mill (Long Neck Ball End Mill)
    A neck escape type suitable for narrow and deep processing. Supports deep carving precision 3D machining from low speed to high speed. * If you order by cash on delivery, it may be shipped the next day or later.
    Ball Radius R (mm)  0.75  Diameter below Neck d2 (mm)  1.45  Blade Diameter (Φmm)  1.5  Neck Angle γ (°)  12  Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 62HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.005 
    from S$43.99
    Min. 5 days
  24. Ball end mill for processing diamond coated hard and brittle materials
    NS TOOL Ball end mill for processing diamond coated hard and brittle materials
    Uses a spiral ball shape that achieves both cutting edge strength and sharpness, and a newly developed diamond coating that enhances adhesion. Curved surface processing
    Number of Tips  Helix Angle (°)  20  Shank Diameter (Φmm)  Overall Length (mm)  45  Material  Cemented carbide  Surface Treatment  Diamond coating 
    from S$329.90
    Min. 5 days
  25. 2-flute ball end mill for aluminum
    PROCHI 2-flute ball end mill for aluminum
    A ball end mill made of high quality German base material. Large pockets for smooth chip evacuation. Machining efficiency is improved with a sharp design blade. * When removing the tool from the case, be careful not to let the tool pop out or drop. * Be careful not to touch the cutting edge direc... Read More
    Number of Tips  Helix Angle (°)  30  Material  Cemented carbide (German base material)  Abrasive Materials  HRC50 or less, aluminum system  Surface Treatment  Non-coated 
    from S$39.99
    Min. 5 days
  26. Taper neck ball EM + MRBTN230
    NS TOOL Taper neck ball EM + MRBTN230
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$58.99
    Min. 5 days
  27. Ball end mill for micro processing "Micro Ball"
    NS TOOL Ball end mill for micro processing "Micro Ball"
    World's first! Standardized from R size 0.005. We will open up further fields in the field of microfabrication. The world's smallest ball end mill "Micro Ball" expands the area of microfabrication. Adopting NS's original R part shape, a good finish can be obtained.
    Helix Angle (°)  Number of Tips  Neck Angle γ (°)  15  Shank Diameter (Φmm)  Overall Length (mm)  45  Material  Ultra-fine particle cemented carbide 
    from S$89.99
    Min. 5 days
  28. Infinite coating long ball end mill
    NS TOOL Infinite coating long ball end mill
    Infinite coating is used for the long ball end mill. The size is R0.5 to R5. Processing that makes the best use of the long shank is possible. * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Helix Angle  30°  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.01 
    from S$129.90
    Min. 5 days
  29. 3-Flute Ball EM + MSBH345 for High Hardness
    NS TOOL 3-Flute Ball EM + MSBH345 for High Hardness
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Shank Diameter (Φmm)  Material  Ultra fine carbide 
    from S$109.90
    Min. 5 days
  30. MUGEN Coating + Deep Rib Ball End Mill (Long Neck Ball End Mill)
    NS TOOL MUGEN Coating + Deep Rib Ball End Mill (Long Neck Ball End Mill)
    A neck escape type suitable for narrow and deep processing. Supports deep carving precision 3D machining from low speed to high speed. * If you order by cash on delivery, it may be shipped the next day or later.
    Ball Radius R (mm)  0.1  Diameter below Neck d2 (mm)  0.18  Blade Diameter (Φmm)  0.2  Neck Angle γ (°)  12  Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 62HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.005 
    from S$69.99
    Min. 5 days
  31. Mugen coating deep rib ball end mill (long neck ball end mill) -MRB230
    NS TOOL Mugen coating deep rib ball end mill (long neck ball end mill) -MRB230
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$38.99
    Min. 5 days
  32. Infinite coating deep rib ball end mill (long neck ball end mill)
    NS TOOL Infinite coating deep rib ball end mill (long neck ball end mill)
    A neck escape type suitable for narrow and deep processing. Supports deep carving precision 3D machining from low speed to high speed. * If you order by cash on delivery, it may be shipped the next day or later.
    Neck Angle γ (°)  12  Number of Tips  Blade Length (mm)  Diameter below Neck d2 (mm)  3.8  Helix Angle (°)  30  Blade Diameter (Φmm)  Shank Diameter (Φmm)  Workable Hardness  Can process up to 62HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.01 
    from S$45.99
    Min. 5 days
  33. Infinite coating deep rib ball end mill (long neck ball end mill)
    NS TOOL Infinite coating deep rib ball end mill (long neck ball end mill)
    A neck escape type suitable for narrow and deep processing. Supports deep carving precision 3D machining from low speed to high speed. * If you order by cash on delivery, it may be shipped the next day or later.
    Ball Radius R (mm)  1.5  Neck Angle γ (°)  12  Number of Tips  Blade Length (mm)  2.5  Diameter below Neck d2 (mm)  2.85  Blade Diameter (Φmm)  Helix Angle (°)  30  Shank Diameter (Φmm)  Workable Hardness  Can process up to 62HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.005 
    from S$39.99
    Min. 5 days
  34. End Mill Carbide S Ball E CSQCS
    EIKO End Mill Carbide S Ball E CSQCS
    Material  Ultra fine particles 
    from S$199.90
    Min. 5 days
  35. Carbide Ball End Mill FX Coat 2 Flute Long Shank FX-LS-MG-EBD
    OSG Carbide Ball End Mill FX Coat 2 Flute Long Shank FX-LS-MG-EBD
    Number of Tips  Helix Angle (°)  30  Material  Carbide (CARBIDE)  Surface Treatment  FX (TiAIN system) coating  R Tolerance (mm)  ±0.01 
    from S$179.90
    Min. 3 days
  36. Aluminum Ball EM + ALB225
    NS TOOL Aluminum Ball EM + ALB225
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Cemented carbide 
    from S$38.99
    Min. 5 days
  37. MUGEN Coating + Deep Rib Ball End Mill (Long Neck Ball End Mill)
    NS TOOL MUGEN Coating + Deep Rib Ball End Mill (Long Neck Ball End Mill)
    A neck escape type suitable for narrow and deep processing. Supports deep carving precision 3D machining from low speed to high speed. * If you order by cash on delivery, it may be shipped the next day or later.
    Ball Radius R (mm)  0.4  Diameter below Neck d2 (mm)  0.76  Blade Diameter (Φmm)  0.8  Neck Angle γ (°)  12  Number of Tips  Helix Angle (°)  30  Workable Hardness  Can process up to 62HRC  Surface Treatment  Infinite coating (TiAlN series)  Material  Ultra fine cemented carbide 
    from S$43.99
    Min. 5 days
  38. Ball End Mill for High Hardness Steel Machining  Epoch Deep Ball Evolution Hard-TH3 (EPDBEH-TH3)
    MOLDINO (Former Hitachi Tool) Ball End Mill for High Hardness Steel Machining Epoch Deep Ball Evolution Hard-TH3 (EPDBEH-TH3)
    Number of Tips  Material  Cemented carbide  Surface Treatment  TH3 coat 
    from S$39.99
    Min. 3 days
  39. Infinite ball end mill
    NS TOOL Infinite ball end mill
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$53.99
    Min. 5 days
  40. SA coated carbide 2-flute ball long shank end mill
    SANKO MFG SA coated carbide 2-flute ball long shank end mill
    SAGCBE's long shank end mill. It is possible to process deep parts. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    Tolerance for Ball Endmill Radius (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Surface Treatment  SA coating  Material  Ultra-fine particle cemented carbide 
    from S$129.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 492

Set Ascending Direction