All Category

Radius Cemented Carbide End Mills

A radius end mill is a cutting tool that has a radial cutting edge. In other words, end mills usually have cutting edges on both the outer circumference and the bottom, but the feature is that the corners of the bottom edge are rounded. When using a radius end mill, the edge of the blade has a rounded shape, so it can be processed into a relatively smooth shape. It is effective when used for fillet corner processing and pick feed processing. When performing pick feed processing, end mills with large diameters can be used even with small corners, so work can be performed efficiently.
View : Grid List
Filter

Items 1 - 40 of 281

Set Ascending Direction
  1. Long neck radius end mill MHR230R
    NS TOOL Long neck radius end mill MHR230R
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$55.99
    Min. 5 days
  2. DLC Mill Radius
    NACHI (NACHI-FUJIKOSHI) DLC Mill Radius
    DLC coating allows dry processing of aluminum. The R part of the groove can be machined.
    Number of Tips  Material  Cemented carbide  Surface Treatment  DLC coat  Helix Angle  Strong twist 
    Rating:
    100%
    from S$77.99
    Min. 4 days
  3. Long neck radius end mill for high hardness, 4-flute MHRH430R
    NS TOOL Long neck radius end mill for high hardness, 4-flute MHRH430R
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$69.99
    Min. 2 days
  4. Power radius end mill MSXH440R
    NS TOOL Power radius end mill MSXH440R
    Strongest unequal reed end mill [Adopts power-up unequal reed and large unequal division] Achieves stable processing by suppressing chattering. [Adoption of R in spiral shape corner] By adopting NS's original spiral shape corner R, the sharpness is improved compared to the conventional shape!... Read More
    Number of Tips  Helix Angle (°)  40/42  Material  Ultra fine cemented carbide 
    from S$64.99
    Min. 5 days
  5. 2-flute carbide radius end mill
    PROCHI 2-flute carbide radius end mill
    * When removing the tool from the case, be careful not to let the tool pop out or drop. * Be careful not to touch the cutting edge directly with your bare hands. Also, never touch the tools in use. * Check the appearance of the tool for scratches, cracks, etc., and make sure to attach it to the h... Read More
    Number of Tips  Helix Angle (°)  35  Material  Cemented carbide (German base material) 
    from S$38.99
    Min. 5 days
  6. Carbide Corner R End Mill 3 Blades Strong Type CA-PKE for Copper / Aluminum Alloy
    OSG Carbide Corner R End Mill 3 Blades Strong Type CA-PKE for Copper / Aluminum Alloy
    With a high-rigidity short blade and neck escape type, it can be used with a variety of cutter passes from roughing to finishing.
    Tolerance of external shape and diameter (mm)  0~-0.02  Number of Tips  Helix Angle (°)  About 40  Material  Cemented carbide  Surface Treatment  Non-coated 
    from S$119.90
    Min. 3 days
  7. SA coated carbide radius 4-flute long shank end mill
    SANKO MFG SA coated carbide radius 4-flute long shank end mill
    Since it is a long shank type, it is possible to process deep parts. It is possible to improve the finished surface and process with high efficiency.
    Tolerance for Corner Radius  +0.04~0  Dimension Tolerance (mm)  0~-0.03  Helix Angle (°)  30  Number of Tips  Surface Treatment  SA coating 
    from S$199.90
    Min. 5 days
  8. 4-Flute Carbide Radius End Mill V Series
    PROCHI 4-Flute Carbide Radius End Mill V Series
    Reduces wear on the cutting edge during machining. * Use a downcut to prevent damage to the blade due to secondary cutting of the blade and insert. * If vibration or abnormal noise is generated by the workpiece or machine during cutting, change the cutting conditions according to the situation.
    Hardness HRC (Blade)  15~40  Helix Angle (°)  35  Number of Tips  Material  Carbide  Surface Treatment  TiAlN 
    Rating:
    100%
    from S$29.99
    Min. 5 days
  9. 4-flute carbide end mill
    PROCHI 4-flute carbide end mill
    * When removing the tool from the case, be careful not to let the tool pop out or drop. * Be careful not to touch the cutting edge directly with your bare hands. Also, never touch the tools in use. * Check the appearance of the tool for scratches, cracks, etc., and make sure to attach it to the h... Read More
    Helix Angle (°)  35  Number of Tips  Material  Cemented carbide (German base material)  Surface Treatment  TiAlN 
    from S$38.99
    Min. 5 days
  10. 4-Flute Mstar Radius End Mill (M)
    Mitsubishi Materials 4-Flute Mstar Radius End Mill (M)
    General-purpose 4-flute radius end mill For Sumi R processing
    Surface Treatment  (Al, Ti) N coating  Helix Angle (°)  30  Number of Tips  Shape  Radius  Material  Ultra-fine particle cemented carbide 
    from S$85.99
    Min. 4 days
  11. Carbide Corner R End Mill FX Coat 2 Flute Short FX-CR-MG-EDS
    OSG Carbide Corner R End Mill FX Coat 2 Flute Short FX-CR-MG-EDS
    A long shank type that can process deep parts. It can also be used as a measure to prevent corner chipping.
    Number of Tips  Helix Angle (°)  30  Material  Carbide (CARBIDE)  Surface Treatment  FX coating 
    from S$109.90
    Min. 3 days
  12. 6-Flute Radius End Mill for High Hardness
    NS TOOL 6-Flute Radius End Mill for High Hardness
    A radius end mill that uses infinite coating premium for high hardness. * If you order by cash on delivery, it may be shipped the next day or later.
    Helix Angle (°)  45  Number of Tips  Workable Hardness  Can process up to 65HRC  Surface Treatment  Infinite coating premium  Corner Shape  Radius  Material  Ultra fine cemented carbide 
    from S$149.90
    Min. 5 days
  13. SA coated carbide radius 2-flute long shank end mill
    SANKO MFG SA coated carbide radius 2-flute long shank end mill
    Since it is a long shank type, it is possible to process deep parts.
    Tolerance for Corner Radius  +0.04~0  Dimension Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Surface Treatment  SA coating 
    from S$169.90
    Min. 183 days
  14. Carbide Anti-Vibration End Mill Short Type AE-VMS
    OSG Carbide Anti-Vibration End Mill Short Type AE-VMS
    Carbide anti-vibration type end mill with specifications optimized for stainless steel, carbon steel, and alloy steel. Groove foam that achieves both tool rigidity and chip evacuation enables stable machining and suppresses burrs that are disliked when machining parts. Also recommended for shrink... Read More
    Outer Diameter Tolerance (mm)  0~-0.02  Helix Angle (°)  37・40  Number of Tips  Material  Cemented carbide  Surface Treatment  DUARISE coating  R Tolerance (mm)  ±0.02 
    from S$37.99
    Min. 13 days
  15. Radius end mill-NSR-2
    NS TOOL Radius end mill-NSR-2
    Straight and corner radius processing can be performed at the same time. Outstanding corner R accuracy.
    Blade Diameter Tolerance (mm)  0/-0.02  Blade Diameter (Φmm)  Number of Tips  Helix Angle  30°  Shank Diameter (Φmm)  Overall Length (mm)  45  Blade Length l (mm)  Neck Angle γ (°)  Corner Shape  Radius  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.02 
    from S$89.99
    Min. 5 days
  16. End mill with corner R, 2-flute, non-coated
    Okazaki Seiko End mill with corner R, 2-flute, non-coated
    Number of Tips  Material  Cemented carbide  Helix Angle (°)  Right 30 
    from S$77.99
    Min. 5 days
  17. Radius end mill-NSR-2
    NS TOOL Radius end mill-NSR-2
    Straight and corner radius processing can be performed at the same time. Outstanding corner R accuracy.
    Blade Diameter Tolerance (mm)  0/-0.02  Blade Length l (mm)  12  Number of Tips  Helix Angle  30°  Blade Diameter (Φmm)  Overall Length (mm)  50  Shank Diameter (Φmm)  Neck Angle γ (°)  Corner Shape  Radius  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.02 
    from S$97.99
    Min. 3 days
  18. Radius end mill-NSR-2
    NS TOOL Radius end mill-NSR-2
    Straight and corner radius processing can be performed at the same time. Outstanding corner R accuracy.
    Blade Diameter Tolerance (mm)  0/-0.02  Blade Length l (mm)  18  Number of Tips  Helix Angle  30°  Shank Diameter (Φmm)  Blade Diameter (Φmm)  Overall Length (mm)  60  Corner Shape  Radius  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.02 
    from S$98.99
    Min. 3 days
  19. Long Neck Radius End Mill + MHR430R
    NS TOOL Long Neck Radius End Mill + MHR430R
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$77.99
    Min. 5 days
  20. 2-Flute Mstar Radius End Mill (M)
    Mitsubishi Materials 2-Flute Mstar Radius End Mill (M)
    General-purpose 2-flute radius end mill For Sumi R processing
    Outer Diameter Tolerance (mm)  0~-0.020  Number of Tips  Helix Angle (°)  30  Shape  Radius  Material  Ultra-fine particle cemented carbide 
    from S$64.99
    Min. 4 days
  21. Radius End Mill for High Hardness + MHRH230
    NS TOOL Radius End Mill for High Hardness + MHRH230
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Shank Diameter (Φmm)  Material  Ultra fine carbide 
    from S$38.99
    Min. 5 days
  22. Carbide Corner R End Mill FX Coat 2 Flute Long FX-CR-MG-EDL
    OSG Carbide Corner R End Mill FX Coat 2 Flute Long FX-CR-MG-EDL
    A long shank type that can process deep parts. It can also be used as a measure to prevent corner chipping. Also recommended for shrink fit systems.
    Blade Diameter Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Material  Carbide (CARBIDE)  Surface Treatment  FX coating 
    from S$249.90
    Min. 3 days
  23. Carbide Corner R End Mill High Precision Bull Nose WXS-CPR
    OSG Carbide Corner R End Mill High Precision Bull Nose WXS-CPR
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips 
    from S$74.99
    Min. 4 days
  24. MUGEN Coating 2-Flute Radius End Mill + MSRS230
    NS TOOL MUGEN Coating 2-Flute Radius End Mill + MSRS230
    * If you order by cash on delivery, it may be shipped the next day or later.
    Number of Tips  Material  Ultra fine carbide 
    from S$77.99
    Min. 5 days
  25. Carbide Corner R End Mill FX Coat Cermet Bottom Finish FX-MCF
    OSG Carbide Corner R End Mill FX Coat Cermet Bottom Finish FX-MCF
    An end mill for bottom finishing that uses cermet base material + FX coating. Achieves amazing high-speed, mirror-finished processing. Also recommended for shrink fit systems.
    Number of Tips  Material  Cermet  Surface Treatment  FX coating 
    from S$199.90
    Min. 3 days
  26. End mill with corner R, 2-flute, OK coating
    Okazaki Seiko End mill with corner R, 2-flute, OK coating
    Number of Tips  Material  Cemented carbide 
    from S$109.90
    Min. 5 days
  27. MUGEN Coating 2-Flute Radius End Mill +-+ MSRS230
    NS TOOL MUGEN Coating 2-Flute Radius End Mill +-+ MSRS230
    Straight and corner radius processing can be performed at the same time. The blade length is shortened, making it ideal for high-speed machining. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Blade Diameter (Φmm)  Helix Angle  30°  Blade Length l (mm)  Shank Diameter (Φmm)  Overall Length (mm)  60  Neck Angle γ (°)  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Corner Shape  Radius  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.01 
    from S$67.99
    Min. 5 days
  28. SA coated carbide radius 2-flute end mill
    SANKO MFG SA coated carbide radius 2-flute end mill
    Ideal for corner radius machining and curved surface cutting. It can also be used to prevent corner chipping.
    Tolerance for Corner Radius  +0.04~0  Dimension Tolerance (mm)  0~-0.03  Number of Tips  Helix Angle (°)  30  Surface Treatment  SA coating 
    from S$95.99
    Min. 5 days
  29. MUGEN Coating 2-Flute Radius End Mill +-+ MSRS230
    NS TOOL MUGEN Coating 2-Flute Radius End Mill +-+ MSRS230
    Straight and corner radius processing can be performed at the same time. The blade length is shortened, making it ideal for high-speed machining. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Helix Angle  30°  Blade Diameter (Φmm)  Shank Diameter (Φmm)  Overall Length (mm)  65  Blade Length l (mm)  Neck Angle γ (°)  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Corner Shape  Radius  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.01 
    from S$89.99
    Min. 5 days
  30. Carbide Corner R End Mill 2 Flute Short DLC-AIR-EDS for Aluminum Alloy
    OSG Carbide Corner R End Mill 2 Flute Short DLC-AIR-EDS for Aluminum Alloy
    An end mill based on the concept of ultra-high-speed machining of aluminum alloys. Ideal for high-efficiency machining of large aluminum parts such as aircraft. Also recommended for shrink fit systems.
    Blade Diameter Tolerance (mm)  0~-0.030  Number of Tips  Helix Angle (°)  About 25  Applicable Workpiece Materials  Aluminum alloy: ◎  Material  Cemented carbide  Surface Treatment  DLC coating 
    from S$299.90
    Min. 3 days
  31. MUGEN Coating 4-Flute Radius End Mill +-+ MSRS430
    NS TOOL MUGEN Coating 4-Flute Radius End Mill +-+ MSRS430
    Straight and corner radius processing can be performed at the same time. The blade length is shortened, making it ideal for high-speed machining. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Blade Length l (mm)  16  Helix Angle  30°  Number of Tips  Shank Diameter (Φmm)  Blade Diameter (Φmm)  Overall Length (mm)  90  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Corner Shape  Radius  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.02 
    from S$199.90
    Min. 5 days
  32. MUGEN Coating 2-Flute Radius End Mill +-+ MSRS230
    NS TOOL MUGEN Coating 2-Flute Radius End Mill +-+ MSRS230
    Straight and corner radius processing can be performed at the same time. The blade length is shortened, making it ideal for high-speed machining. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Blade Diameter (Φmm)  2.5  Helix Angle  30°  Shank Diameter (Φmm)  Blade Length l (mm)  Overall Length (mm)  60  Neck Angle γ (°)  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Corner Shape  Radius  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.01 
    from S$69.99
    Min. 5 days
  33. Xs Myrgio Radius
    NACHI (NACHI-FUJIKOSHI) Xs Myrgio Radius
    Grooving enables high-efficiency machining with a feed rate of 2000 mm / min. Ideal for corner R and copying of molds and machine parts.
    R Tolerance (mm)  +0.02~-0.01  Number of Tips  Material  Cemented carbide  Helix Angle  Strong twist  Surface Treatment  Xs (TiAlN) coat 
    from S$109.90
    Min. 4 days
  34. Performance-Endmill-Titan 4-flute
    MAPAL Performance-Endmill-Titan 4-flute
    Ideal for high-efficiency processing of titanium. Machining vibration (chatter) is greatly reduced by unequal division / unequal leads. Chamfer or radius can be selected for cutting edge processing.
    Helix Angle (°)  39  Number of Tips  Specification  F notation is chamfer processing  Surface Treatment  Non-coated  Abrasive Materials  Titanium, titanium alloy 
    from S$119.90
    Min. 5 days
  35. Infinite coating long neck radius end mill
    NS TOOL Infinite coating long neck radius end mill
    Supports a wide range of processing by adopting corner radius. High precision R precision realizes precision machining. * If you order by cash on delivery, it may be shipped the next day or later.
    Square Size (mm)  0.05  Neck Angle γ (°)  12  Number of Tips  Helix Angle (°)  30  Material  Ultra fine cemented carbide 
    from S$119.90
    Min. 5 days
  36. Epoch Deep CR
    MOLDINO (Former Hitachi Tool) Epoch Deep CR
    * If you order by cash on delivery, it may be shipped the next day or later.
    Material  Carbide  Surface Treatment  TH coat 
    from S$76.99
    Min. 3 days
  37. 2-Flute MSTAR Radius End Mill
    Mitsubishi Materials 2-Flute MSTAR Radius End Mill
    Number of Tips  Material  Ultra fine particle carbide 
    from S$64.99
    Min. 4 days
  38. Carbide Corner R End Mill FX Coat 4 Blades Long FX-CR-MG-EML
    OSG Carbide Corner R End Mill FX Coat 4 Blades Long FX-CR-MG-EML
    A long shank type that can process deep parts. It can also be used as a corner chip prevention measure. Also recommended for shrink fit systems.
    Dimension Tolerance (mm)  0~-0.030  Helix Angle (°)  30  Number of Tips 
    from S$859.90
    Min. 3 days
  39. Carbide Tapered End Mill FX Coat 2-Flute Short FX-MG-TPDS
    OSG Carbide Tapered End Mill FX Coat 2-Flute Short FX-MG-TPDS
    High efficiency and long life have been achieved by FX coating. We can handle a wide range of materials from general materials to hardened steel.
    Number of Tips  Helix Angle (°)  30 
    from S$169.90
    Min. 3 days
  40. MUGEN Coating 2-Flute Radius End Mill +-+ MSRS230
    NS TOOL MUGEN Coating 2-Flute Radius End Mill +-+ MSRS230
    Straight and corner radius processing can be performed at the same time. The blade length is shortened, making it ideal for high-speed machining. * If you order by cash on delivery, it may be shipped the next day or later.
    Blade Diameter Tolerance (mm)  0~-0.02  Number of Tips  Blade Diameter (Φmm)  Helix Angle  30°  Shank Diameter (Φmm)  Blade Length l (mm)  Overall Length (mm)  60  Neck Angle γ (°)  Workable Hardness  Can process up to 55HRC  Surface Treatment  Infinite coating (TiAlN series)  Corner Shape  Radius  Material  Ultra fine cemented carbide  R Tolerance (mm)  ±0.01 
    from S$77.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 281

Set Ascending Direction