Milling Cutters
A cutter is a cutting tool used for cutting and grooving. It is used for metal processing of steel and stainless steel to process various materials. The shape is mainly a bore type with a hole (bore) for attaching to the machine, and there is also a cutter with a handle that comes with a cylindrical handle. There are various types of disc-shaped cutters, such as metal saws used for cutting and grooving, and side cutters that are attached to a milling machine and processed with blades on the outer circumference and sides.
Other Related Pages
- ISCAR Iscal tip replaceable drill head ICPHead replaceable drilling tool For steel / alloy steelfrom S$189.90Min. 2 days
- Mitsubishi Materials WSTAR small diameter insert drill* If you order by cash on delivery, it may be shipped the next day or later.from S$399.90Min. 4 days
- TPT Chamfering Drill for Countersunk ScrewDrilling and sinking holes for countersunk head screws can be performed at the same time. Work Material: Carbon Steel, Alloy Steel, Tool Steel, Stainless Steel, Cast Iron, Aluminum AlloyMaterial High speed steel HSS Tip Angle (°) 118 Surface Treatment Homo processing Helix Angle of Larger Diameter Part (°) 30
- TPT Chamfer Drill for Cap BoltMaterial High speed steel HSS Tip Angle (°) 118 Surface Treatment Homo processing Helix Angle of Larger Diameter Part (°) 30
- MonotaRO Submerged Milling Cutter* Do not use for anything other than its intended purpose.Material High speed steel HSS Surface Treatment TiN coating
- NACHI (NACHI-FUJIKOSHI) Counterbore Drill for Hexagon Socket Head Cap ScrewMaterial HSS Tip Angle (°) 118 Coating Non-coated Helix Angle (°) 22~25
- Fukuda Seiko (FKD) Submerged Milling Machine (for Hexagon Socket Head Bolts)Counterbore cutter for sinking the head of a hexagon socket head cap screwMaterial High speed steel HSS Number of Tips 4 Lead Angle Right angle 25 °
- MonotaRO T slot cutterFor grooving * Do not use for anything other than its intended purpose.Material High speed steel HSS
- Fukuda Seiko (FKD) T slot cutterIdeal for grooving and milling.Material HSS
- Fukuda Seiko (FKD) Angle Cutter with HandleIdeal for grooving and angled machining.Angle Tolerance ±15'
- Fukuda Seiko (FKD) Submerged milling machine for countersunk screwA milling cutter that drills sink holes for countersunk head screws. Work Material: Carbon Steel, Alloy Steel, Tool Steel, Cast Iron, Non-Ferrous Metals, Aluminum Alloy.Specification Countersunk machine screw Material High speed steel (SKH51)
- Fukuda Seiko (FKD) Submerged Milling Machine for Countersunk Screw with DrillMaterial HSS Number of Tips 2 Lead Angle Right angle 25 °
- Fukuda Seiko (FKD) Submerged milling cutter with drill (for hexagon socket head bolt)Material HSS Number of Tips 2 Lead Angle Right angle 25 °
- Sumitomo Electric Hard Metal Flat Head Screw* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
- STAR-M Iron plateBy removing the plate, the screw head fits neatly, resulting in a beautiful finish. The countersunk angle is 90 degrees. With a flat surface to set a drill stopper (sold separately). Cross-thinning is applied to the cutting edge to prevent slipping and facilitate positioning. Performs pilot drill... Read MoreMaterial High speed steel Suitable Material Iron, aluminum, wood Appropriate number of revolutions (rev / min) 3000 or less Dimensions SL (mm) 15
- Fukuda Seiko (FKD) Submerged milling for extrusion pinsMaterial HSS-Co(SKH56)from S$58.99Min. 2 days
- MOLDINO (Former Hitachi Tool) parts* If you order by cash on delivery, it may be shipped the next day or later.from S$1.29Min. 3 days
- THECUT Submerged milling machine with drill for countersunk screwBy adopting TiALN (titanium alumina) coating, the life is greatly extended. By adopting a triangular shank, work efficiency with both drill chuck and collet chuck is greatly improved.Material Heiss Tip Angle (°) 118 Surface Treatment V1 (TiAlN coating)from S$44.99Min. 2 days
- BIG DAISHOWA Center Boy 90 Celsius DegreeAccurate positioning and chamfering of drill holes can be done at the same time. Excellent sharpness by adopting high precision throw away bit. Since the cutting edge can be replaced, stable performance is always exhibited without the need for re-polishing. Long shank type with little work interf... Read MoreIncluded Accessories 2 throwaway bits Material Heiss Number of Tips 2 Abrasive Materials Steel, cast iron, aluminum Surface Treatment TiN coat RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 2 days
- Showa Tool Center drill for new super drill* If you order by cash on delivery, it may be shipped the next day or later.from S$58.99Min. 2 days
- Fukuda Seiko (FKD) Long shank sunk millingA counterbore cutter for sinking the head of a hexagon socket head cap screw. Maintains high economic efficiency with abundant number of re-polishing. Since it is a long shank standard, it can be used for deep machining. Work Material: Carbon Steel, Alloy Steel, Tool Steel, Cast Iron, Non-Ferrous... Read MoreSpecification For hexagon socket head cap screw Material High speed steel (SKH56)
- THECUT Submerged milling cutter with drill for cap boltBy adopting TiALN (titanium alumina) coating, the life is greatly extended. By adopting a triangular shank, work efficiency with both drill chuck and collet chuck is greatly improved.Material Heiss Tip Angle (°) 135 Surface Treatment V1 (TiAlN coating)from S$46.99Min. 5 days
- Kumeda Ironware CountersinkA countersunk cone is a drilling machine in which pilot holes such as screws and countersunk processing for embedding are performed at the same time. Since it is a combination of a drill for countersunk processing (M type) and a medium drill for drilling pilot holes (A type), only the worn one ca... Read MoreShank Diameter (Φmm) 6.35from S$55.99Min. 2 days
- Fukuda Seiko (FKD) Staggered T slot cutterIdeal for grooving and milling.Material HSS-Co Helix Angle (°) 15from S$86.99Min. 4 days
- Fukuda Seiko (FKD) T-slot end millT-slot end mill for aluminum processing. Since the blade groove is deep for a twist angle of 30 °, chips can be discharged smoothly. Cutting capacity is greatly improved compared to conventional T-slot cutters! Finished surface (surface accuracy) is significantly improved by eccentric blade attac... Read MoreMaterial HSS-Co Number of Tips 5 Lead Angle Right twist 30 °from S$139.90Min. 5 days
- Fukuda Seiko (FKD) Double Angle Cutter with HandleA milling cutter used for V-grooves, etc.Material HSS Angle Tolerance ±15'
- Showa Tool New Super Drill Standard head accessory blade* Only a spare blade. Head center drill is not included. * If you order by cash on delivery, it may be shipped the next day or later.Suitable Drill A2 65
- Mitsubishi Materials CutterHigh-precision non-grinding type 20 ° positive tip adopted Tip breaker suitable for processing applications Screw-on tip clamp Carbide sheet adopted for high rigidity
- FUJIGEN KOGYO Aero millSince it uses a small diameter shank (Φ12mm, Φ16mm), it is ideal for use in low-rigidity machines such as tapping centers.Number of Tips Three Series Face / shoulder series
- STAR-M Ironsmith's dish drill inner coneBy removing the plate, the screw head fits neatly, resulting in a beautiful finish. The countersunk angle is 90 degrees. With a flat surface to set a drill stopper (sold separately). Cross-thinning is applied to the cutting edge to prevent slipping and facilitate positioning. Performs pilot drill... Read Morefrom S$6.39Min. 2 days
- BIG DAISHOWA Cutter boySince it is a throw-away method, there is no need for re-polishing. Carbide tip that can be used at 3 corners has a long life and is economical. Since it is a carbide guide system, stable cutting can be performed and it can be used from a tabletop drilling machine. * If you order by cash on deliv... Read MoreMaterial Carbide Number of Tips 1 Mass (g) 200 Pilot Hole Diameter (Φmm) (Minimum) 5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 5 days