All Category

Bore Type

The bore type is a cutter used as a cutting tool. Here, we mainly handle cutters with multiple cutting edges on the side of the disk for frontal cutting, and are used in the workplace with a milling machine that is convenient for machining flat surfaces, side surfaces and grooves. Bore type cutters have a variety of items ranging from carbide sheets to highly rigid types and aluminum-made lightweight resin processing types. There is also a type that can be mirror finished, so you can choose from a rich lineup according to the work application.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 499

Set Ascending Direction
  1. Cutter
    Mitsubishi Materials Cutter
    Economical with 4 corners 3D curved blade with low resistance curved blade and high precision body
    from S$499.90
    Min. 4 days
  2. Cutter
    Mitsubishi Materials Cutter
    High-precision non-grinding type 20 ° positive tip adopted Tip breaker suitable for processing applications Screw-on tip clamp Carbide sheet adopted for high rigidity
    from S$589.90
    Min. 4 days
  3. Cutter
    SANDVIK Cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$879.90
    Min. 4 days
  4. Cutter
    ISCAR Cutter
    from S$639.90
    Min. 2 days
  5. Speed finisher
    BIG DAISHOWA Speed finisher
    from S$63.99
    Min. 5 days
  6. Plain cutter (G2)
    Asahi Tools Plain cutter (G2)
    Hole Diameter (Φmm)  25.4 
    from S$559.90
    Min. 5 days
  7. Alpha high feed radius mill
    MOLDINO (Former Hitachi Tool) Alpha high feed radius mill
    from S$389.90
    Min. 6 days
  8. Alpha showmen milling
    MOLDINO (Former Hitachi Tool) Alpha showmen milling
    High rake blade type with 20 degree positive insert. The insert clamp is a screw type and has excellent chip evacuation. The unique carbide sheet shape realizes a blade shape with low cutting resistance.
    from S$379.90
    Min. 3 days
  9. α90 face mill SE90 type right-angle sharpening cutter
    MOLDINO (Former Hitachi Tool) α90 face mill SE90 type right-angle sharpening cutter
    Suitable for cutting high rake type right angle cutting cutter steel and stainless steel with stable chip discharge and for machining thin workpieces. Efficiency is improved by machining a machining center or a machine with low horsepower.
    Blade Diameter Tolerance (mm)  -0.1~-0.3  Dimension a (mm)  17  Maximum Cutting Depth (mm)  17  Cutting Angle (°)  90  Connection to Equipment  Arbor method  Specification  Roughing and finishing  Suitable Tip  TE□43□R-G0(□) 
    from S$899.90
    Min. 3 days
  10. Face milling
    Mitsubishi Materials Face milling
    from S$779.90
    Min. 5 days
  11. Multi-functional cutter for high efficiency machining + VPX200 (arbor type)
    Mitsubishi Materials Multi-functional cutter for high efficiency machining + VPX200 (arbor type)
    Introducing a vertical blade cutter that is not only high-strength. Solved the problem as a multifunctional cutter. Not only high load machining but also ramping machining is realized. High holder rigidity is ensured by arranging the inserts vertically. It is possible to handle without changing t... Read More
    Radial rake angle (°)  -25  Axial rake angle (°)  -6  maximum depth of cut (mm)  Cutting Angle (°)  90  Suitable for  LOGU09  Right or Left Hand 
    from S$599.90
    Min. 5 days
  12. Alpha  Radius Mill  RV type  (Bore type, inner diameter inch size)
    MOLDINO (Former Hitachi Tool) Alpha Radius Mill RV type (Bore type, inner diameter inch size)
    Ball Radius R (mm)  Compatible insert  RP□T1204M0□N-□○  air hole  Yes 
    from S$799.90
    Min. 3 days
  13. SEC-Wave Mill WGX type
    Sumitomo Electric Hard Metal SEC-Wave Mill WGX type
    from S$389.90
    Min. 4 days
  14. Small diameter cutter for aluminum SRF type
    Sumitomo Electric Hard Metal Small diameter cutter for aluminum SRF type
    * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    from S$699.90
    Min. 3 days
  15. Double-sided insert type radius cutter for high feed machining + WJX50/52 (arbor type)
    Mitsubishi Materials Double-sided insert type radius cutter for high feed machining + WJX50/52 (arbor type)
    Double-sided insert type radius scatter for high feed machining "WJX series" adopts double-sided insert with original flank shape, and rough cutting area that combines the economy of negative insert, high strength and sharpness of positive insert, and multi-functionality. It is a cutter... Read More
    Radial rake angle (°)  -10  Axial rake angle (°)  -7  Mass (kg)  0.4  Mounting bolt seat thickness (mm)  18.3  maximum depth of cut (mm)  Maximum plunge depth (mm)  2.1  Mounting hole depth (mm)  20  Diameter of contact surface (mm)  47  Head Thickness (mm)  50  maximum rotation speed (min-1[r.p.m.])  5000  Suitable for  JOMU140715ZZER-L、M、R  Mounting Screw Size  M10  Right or Left Hand 
    from S$649.90
    Min. 5 days
  16. Cutter
    Mitsubishi Materials Cutter
    from S$769.90
    Min. 4 days
  17. Cutter
    ISCAR Cutter
    Mounting Diameter (Φmm)  22 
    from S$859.90
    Min. 18 days
  18. Cutter
    SANDVIK Cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    maximum depth of cut (mm)  10  Chip size  14  Coolant  Through coolant center 
    from S$899.90
    Min. 33 days
  19. Cutter FF
    ISCAR Cutter FF
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$499.90
    Min. 5 days
  20. Face milling
    Mitsubishi Materials Face milling
    from S$589.90
    Min. 4 days
  21. Cutter
    SANDVIK Cutter
    Since the cutter body is made of hardened steel, it is a highly accurate and extremely tough multipurpose cutter.
    from S$959.90
    Min. 4 days
  22. Cutter
    SANDVIK Cutter
    Mass (kg)  1.1  Dimension dmm (mm)  25.4  maximum depth of cut (mm)  5.5  l1  50  Chip size  Dimension Dc (mm)  80  Cutting Angle (°)  90  Coolant  Without coolant  Rotation Speed  [Maximum] 19400 
    from S$1,499.00
    Min. 4 days
  23. CoroMill 419 cutter
    SANDVIK CoroMill 419 cutter
    A positive cutter with low cutting resistance even at high feed. Good chip evacuation and chip life due to internal coolant specifications. The unique 5-corner specification tip reduces the corner unit price. A maximum feed of 2.0 mm per blade is possible. For face milling of small cuts, for mach... Read More
    Trusco Part No.  613-9701 
    from S$1,599.00
    Min. 3 days
  24. CoroMill 745 cutter
    SANDVIK CoroMill 745 cutter
    from S$1,299.00
    Min. 3 days
  25. Aero chipper ALX
    Dijet Aero chipper ALX
    For finishing and multi-functional processing
    from S$1,199.00
    Min. 5 days
  26. Milling cutter KBDM
    Kennametal Milling cutter KBDM
    PCD face mill. Aluminum body. With cutting edge adjustment function. Shell mill
    from S$959.90
    Min. 10 days
  27. CMT + multi-insert milling cutter + arbor mounting type
    CARMEX CMT + multi-insert milling cutter + arbor mounting type
    Dimension S (mm)  12.0  Dimension B (mm)  12.5  dimensions Tmax (mm)  3.6  Dimension d (mm)  33.2  Cutting diameter (Φmm)  41  Right or Left Hand  Right  Chip type  SI16  Compatible torque ski  SR-K16  Mounting Screw  SR-S16S  No.  Tool No.H27 
    from S$799.90
    Min. 17 days
  28. Cutter
    SANDVIK Cutter
    from S$1,199.00
    Min. 4 days
  29. Cutter
    SANDVIK Cutter
    Maximum Operating Speed (min -1 [rpm])  30800  Dimension Dc (mm)  32  Dimension D3 (mm)  40  Mass (kg)  0.4  Dimension dmm (mm)  16  Dimension l1 (mm)  40  Maximum depth of cut ap (mm) 
    from S$879.90
    Min. 4 days
  30. Cutter
    SANDVIK Cutter
    from S$2,599.00
    Min. 4 days
  31. Cutter
    ISCAR Cutter
    Effective Diameter (Φmm)  100  Mounting Diameter (Φmm)  32  Type  Mill 2000 high-efficiency face mill 
    from S$999.00
    Min. 5 days
  32. High feed cutter DODEKA MINI 15
    Kennametal High feed cutter DODEKA MINI 15
    Dodeka series. For high feed. Uses 12 corners. Screw on. 06 type
    Maximum Cutting Depth (mm)  1.6  Screw size  M16  Dimension L1 (mm)  40  Processing Diameter D (Φmm)  32  Diameter D (Φmm)  29  Maximum Machining Diameter D (Φmm)  45.2  Number of teeth Z 
    from S$469.90
    Min. 10 days
  33. Milling cutter
    OSG Milling cutter
    from S$1,299.00
    Min. 5 days
  34. Positive mill
    OSG Positive mill
    from S$779.90
    Min. 5 days
  35. Shoulder milling cutter MILL 1 10 HELICAL
    Kennametal Shoulder milling cutter MILL 1 10 HELICAL
    Mill 1-10. The side wall is processed to 90 °. Good finished surface. High RPM capability. Supports ramping processing. Helical straight end mill
    from S$699.90
    Min. 10 days
  36. Cutter
    Mitsubishi Materials Cutter
    Diameter (mm)  (Connecting surface) 29  Dimension (mm)  (S10)24  Mass (kg)  0.3  maximum depth of cut (mm)  10  Connection Bore Diameter (Φmm)  17  Dimension L11 (mm)  Cutting Angle (°)  90  Mounting Screw Size  M16  Right or Left Hand  Specification  With coolant hole 
    from S$489.90
    Min. 5 days
  37. Cutter
    SANDVIK Cutter
    Since the cutter body is made of hardened steel, it is a highly accurate and extremely tough multipurpose cutter.
    from S$1,199.00
    Min. 4 days
  38. cutter
    KYOCERA cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$779.90
    Min. 3 days
  39. SEC-Sumi power mill
    Sumitomo Electric Hard Metal SEC-Sumi power mill
    from S$999.00
    Min. 4 days
  40. Cutter
    ISCAR Cutter
    from S$699.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 499

Set Ascending Direction