All Category

Shank Type

The handle type is a cutter with a handle. Cutters are one of the cutting tools used for cutting and grooving, etc., but they are classified according to their shape. There are bore types and modular types in addition to the handle type. Regardless of the type, the hole processing is determined by the head, and there are face processing and shoulder processing. Choose a cutter after considering whether it fits the machine to which it is installed and whether the desired cutting is possible.
View : Grid List
Filter

Items 1 - 40 of 343

Set Ascending Direction
  1. Cutter
    Mitsubishi Materials Cutter
    High-precision non-grinding type 20 ° positive tip adopted Tip breaker suitable for processing applications Screw-on tip clamp Carbide sheet adopted for high rigidity
    Rating:
    100%
    from S$499.90
    Min. 4 days
  2. Aero mill
    FUJIGEN KOGYO Aero mill
    Since it uses a small diameter shank (Φ12mm, Φ16mm), it is ideal for use in low-rigidity machines such as tapping centers.
    Dimension L2 (mm)  25  Dimension L1 (mm)  60  Series  Face / shoulder series  Number of Tips  Three 
    Rating:
    100%
    from S$459.90
    Min. 2 days
  3. cutter
    MOLDINO (Former Hitachi Tool) cutter
    from S$139.90
    Min. 3 days
  4. Alpha Super Excellent Mini ASM Type (Shank Type)
    MOLDINO (Former Hitachi Tool) Alpha Super Excellent Mini ASM Type (Shank Type)
    Compatible insert  JDMT0702○○R、EDMT070220R(-T)  Lubricating  With coolant hole 
    from S$199.90
    Min. 3 days
  5. It was NEW Tiko
    FUJIGEN KOGYO It was NEW Tiko
    Good for thin processing! With a lineup of small diameter shanks, it can also be used for small machining. Due to Fujigen's original negative-positive method, it does not chatter with thin objects (can making).
    Dimension L (mm)  120  Number of Tips  Dimensions ln (mm)  40  Dimension a (°)  45  Dimension S (mm)  5.7  Dimensions ls (mm)  80  Included Accessories  Lock pin (L-21), Wrench (K-3)  Type  S type  Suitable Tip  S32MOZ S32GUR 
    from S$699.90
    Min. 32 days
  6. cutter
    MOLDINO (Former Hitachi Tool) cutter
    from S$299.90
    Min. 3 days
  7. Hexagonal round cutter DX
    Omi Kogyo Hexagonal round cutter DX
    ● Disc sander, charging drill, electric drill combined type. ● With bearings, smooth cutting is possible. ● With a guide plate that can adjust the depth, you can easily cut straight. ● You can disconnect from VP and VU40. ● All models can be replaced with spare blades.
    RoHS directive (corresponding to 10 substances)  maximum cutting length (mm)  50  Abrasive Materials  PVC duct pipe 
    from S$169.90
    Min. 4 days
  8. Scut Cut
    FUJIGEN KOGYO Scut Cut
    The unique mechanism gives the squareness after processing. Since it is a negative / positive tip, it can be used in 6 corners on the front and back. Durability is improved by the double clamp.
    Dimension A (°)  90  Type  T type  Suitable Tip  T33MOZ、T33MOR、T33GUR  Number of Tips  Three 
    Rating:
    100%
    from S$589.90
    Min. 3 days
  9. OSG PHOENIX
    OSG OSG PHOENIX
    from S$159.90
    Min. 3 days
  10. Cutter
    ISCAR Cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    Effective Diameter (Φmm)  25 
    from S$439.90
    Min. 3 days
  11. Cutter
    ISCAR Cutter
    Effective Diameter (Φmm)  10 
    from S$299.90
    Min. 24 days
  12. Shrilyn
    FUJIGEN KOGYO Shrilyn
    High feed and high speed cutting with multiple blades is possible. The dedicated tip can be used in 4 corners and is economical. R0.2, R0.4, R0.8 nose R can be selected.
    Dimension L1 (mm)  80  Dimension A (°)  90  Suitable Tip  C32GUR 
    from S$299.90
    Min. 3 days
  13. cutter
    MOLDINO (Former Hitachi Tool) cutter
    from S$179.90
    Min. 3 days
  14. Cutter
    ISCAR Cutter
    Effective Diameter (Φmm)  32 
    from S$539.90
    Min. 3 days
  15. BF cutter
    BIG DAISHOWA BF cutter
    from S$299.90
    Min. 5 days
  16. W angle cutter with handle
    Fukuda Seiko (FKD) W angle cutter with handle
    from S$129.90
    Min. 5 days
  17. Ball Precision F
    MOLDINO (Former Hitachi Tool) Ball Precision F
    S-shaped sharpness! Beautiful machined surface mounting with strong twisted blade R accuracy ± 0.01mm: High R accuracy from the tip of the ball to the outer circumference. For finishing * In consideration of reducing the environmental load, the screwdriver and screw seizure preventive agent are s... Read More
    from S$199.90
    Min. 6 days
  18. Carbide cutter 1.4ΦxΦ2.34 axis
    Sumflex Carbide cutter 1.4ΦxΦ2.34 axis
    A file used for precision machining and fine grinding. It is possible to grind all materials such as metal, stone, and shells.
    Outer Diameter (mm)  1.4  Height (mm)  1.4  Shank Diameter (Φmm)  2.34  Allowable Rotation Speed (min -1 [rpm])  30000  Material  Carbide  Shape of File  Cutter eye  Shape  Spherical 
    from S$15.99
    Min. 5 days
  19. Cutter
    ISCAR Cutter
    Mounting Diameter (Φmm)  C32 
    from S$569.90
    Min. 17 days
  20. Cutter
    SANDVIK Cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    Trusco Part No.  575-5999 
    from S$499.90
    Min. 4 days
  21. Cutter
    ISCAR Cutter
    Effective Diameter (Φmm)  25  Mounting Diameter (Φmm)  25  Trusco Part No.  622-0762 
    from S$299.90
    Min. 32 days
  22. Cutter
    SANDVIK Cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$639.90
    Min. 4 days
  23. Cutter HP
    ISCAR Cutter HP
    from S$329.90
    Min. 5 days
  24. Cutter HM90 series
    ISCAR Cutter HM90 series
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$299.90
    Min. 3 days
  25. Cutter
    ISCAR Cutter
    from S$249.90
    Min. 3 days
  26. SEC-Sumi Dual Mill DGC type
    Sumitomo Electric Hard Metal SEC-Sumi Dual Mill DGC type
    from S$489.90
    Min. 5 days
  27. Interchangeable blade end mill BMR03
    Zhuzhou Tools Interchangeable blade end mill BMR03
    Milling
    from S$249.90
    Min. 16 days
  28. End mill T-FON
    Dijet End mill T-FON
    from S$229.90
    Min. 5 days
  29. Positive Milneo
    OSG Positive Milneo
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$249.90
    Min. 5 days
  30. It was hard
    FUJIGEN KOGYO It was hard
    Work time can be shortened. High feed processing is possible due to the special shape of the tip. Suitable for chamfering edges.
    Overall Length (mm)  105  Shank Diameter (mm)  25  Trusco Part No.  352-9223  Tip Angle (°)  45  Mass (g)  457  Number of Tips 
    from S$489.90
    Min. 3 days
  31. Face milling
    Mitsubishi Materials Face milling
    from S$589.90
    Min. 5 days
  32. Cutter
    Mitsubishi Materials Cutter
    Low resistance insert type end mill
    from S$329.90
    Min. 4 days
  33. Cutter HTP
    ISCAR Cutter HTP
    RoHS directive (corresponding to 10 substances) 
    from S$559.90
    Min. 5 days
  34. Angular cutter with handle (G2)
    Asahi Tools Angular cutter with handle (G2)
    from S$259.90
    Min. 5 days
  35. Positive mill
    OSG Positive mill
    from S$259.90
    Min. 5 days
  36. Free-cutting end mill
    MOLDINO (Former Hitachi Tool) Free-cutting end mill
    Material  Steel 
    from S$279.90
    Min. 3 days
  37. Interchangeable blade end mill EMP01
    Zhuzhou Tools Interchangeable blade end mill EMP01
    Milling
    from S$77.99
    Min. 6 days
  38. SEC-Wave Mill WFX type
    Sumitomo Electric Hard Metal SEC-Wave Mill WFX type
    from S$339.90
    Min. 4 days
  39. cutter
    ISCAR cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    from S$329.90
    Min. 5 days
  40. Cutter
    ISCAR Cutter
    from S$299.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 343

Set Ascending Direction