All Category

Modular Type

The modular type is a type of cutter that performs metal cutting and grooving. It is classified as a cutting tool, and by using an ultra-fine particle alloy for the chip material, it can be used for a wide variety of work materials such as iron and various alloys. Ultra-fine particle alloy is a material that can smooth the finished surface of cutting and grooving of work material and has high dust discharge. It is used in metal processing factories where cutting is performed, and is used by attaching to a modular shank or arbor that is mounted on a milling machine.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 116

Set Ascending Direction
  1. Cutter
    SANDVIK Cutter
    Dimension D3 (mm)  35  Dimension D5m (mm)  32 
    from S$699.90
    Min. 4 days
  2. cutter
    MOLDINO (Former Hitachi Tool) cutter
    * If you order by cash on delivery, it may be shipped the next day or later.
    Compatible insert  EPNW0603TN-8、EPMT0603TN-8、EPMT0603EN-8LF 
    from S$339.90
    Min. 3 days
  3. Red screw arbor
    MST Corp. Red screw arbor
    from S$4,699.00
    Min. 8 days
  4. Cutter 490
    SANDVIK Cutter 490
    We support from face milling to shoulder milling. The machined surface is good. Shoulder milling, face milling, cross pitch, arbor mounting (mm) for all work materials
    from S$769.90
    Min. 4 days
  5. adapter
    SANDVIK adapter
    * Be sure to adjust the diameter in the direction in which the diameter increases.
    from S$1,399.00
    Min. 4 days
  6. Modular Reamer Shank KST-SS 3xD
    Kennametal Modular Reamer Shank KST-SS 3xD
    For modular reamers. Straight shank. Axial clamp. 3xD
    Shank  Straight shank 
    from S$469.90
    Min. 10 days
  7. Boring head
    SANDVIK Boring head
    Processing tolerance  IT6  oil for cutting  Internal refueling  Dimension e (mm)  Max / 3  number of maximum rotation (rev / min)  20000  Coupling size  C5  Processing Depth  60mm or more  machining diameter Dc (Φmm) min-max  3-26  Tool diameter adjustment (mm)  0.002  Dimensions l21 (mm)  70  Mass (kg)  Dimension D1 (mm)  50  Dimension dmm (mm)  12  Dimension D5m (mm)  50  Dimension l1 (mm)  46 
    from S$1,999.00
    Min. 4 days
  8. Coroplex TT
    SANDVIK Coroplex TT
    from S$1,699.00
    Min. 7 days
  9. Modular reamer insert RIQ-EDR
    Kennametal Modular reamer insert RIQ-EDR
    Insert for RIQ reamer. RIQ-EDR. Reamer insert
    from S$199.90
    Min. 10 days
  10. Multi-functional cutter for high efficiency machining + VPX200 (screw-in type)
    Mitsubishi Materials Multi-functional cutter for high efficiency machining + VPX200 (screw-in type)
    Introducing a vertical blade cutter that is not only high-strength. Solved the problem as a multifunctional cutter. Not only high load machining but also ramping machining is realized. High holder rigidity is ensured by arranging the inserts vertically. It is possible to handle without changing t... Read More
    maximum depth of cut (mm)  Cutting Angle (°)  90  Suitable for  LOGU09  Right or Left Hand 
    from S$489.90
    Min. 4 days
  11. Cutter
    SANDVIK Cutter
    * Tips are ordered separately.
    from S$399.90
    Min. 4 days
  12. Cutter
    SANDVIK Cutter
    Maximum depth of cut ap (mm)  2.0  dimension ae max (mm)  13 
    from S$999.00
    Min. 4 days
  13. cutter
    ISCAR cutter
    RoHS directive (corresponding to 10 substances)  Mounting Diameter (Φmm)  M16 
    from S$389.90
    Min. 5 days
  14. TA Tyler drill  Modular head  TLZD
    Dijet TA Tyler drill Modular head TLZD
    from S$489.90
    Min. 6 days
  15. MFH  Micro  Head
    KYOCERA MFH Micro Head
    from S$199.90
    Min. 5 days
  16. SKS-GⅡ  Modular head  MSG
    Dijet SKS-GⅡ Modular head MSG
    With a high-efficiency, high-feed cutter coolant hole that emphasizes sharpness and specializes in difficult-to-cut materials Plane cutting, pocket processing, curved surface processing, helical processing, thrust processing
    from S$439.90
    Min. 6 days
  17. High-precision version QM Max  MQT
    Dijet High-precision version QM Max MQT
    High precision type of QM Max. The body balance is improved compared to the conventional type, and it is compatible with multi-tasking machines such as 5-axis machines. With coolant hole For inclined surface / side finishing processing / shoulder cutting processing Flat surface cutting, shoulder ... Read More
    Type  Modular head type 
    from S$489.90
    Min. 6 days
  18. SEC-Wave Mill + WEZ17000M type (modular type)
    Sumitomo Electric Hard Metal SEC-Wave Mill + WEZ17000M type (modular type)
    A "universal" cutter with the ultimate in precision. Supports various processing. Excellent processing quality: Excellent wall surface accuracy and finished surface quality are achieved by combining the optimum design of the cutting edge shape and high-precision molding technology. Exce... Read More
    Dimension L11 (mm)  Biratori: 10  Length (mm)  LS2:5 
    from S$329.90
    Min. 4 days
  19. 90 ° Shoulder Cutter  CoroMill  390D-07 Cutting Edge  Anti-Vibration Cylindrical Shank
    SANDVIK 90 ° Shoulder Cutter CoroMill 390D-07 Cutting Edge Anti-Vibration Cylindrical Shank
    Chip size  07  Type  Anti-vibration cylindrical shank 
    from S$1,299.00
    Min. 3 days
  20. SEC-Wave Mill + WEZ11000M type (modular type)
    Sumitomo Electric Hard Metal SEC-Wave Mill + WEZ11000M type (modular type)
    A "universal" cutter with the ultimate in precision. Supports various processing. Excellent processing quality: Excellent wall surface accuracy and finished surface quality are achieved by combining the optimum design of the cutting edge shape and high-precision molding technology. Exce... Read More
    Length (mm)  LS2:5 
    from S$299.90
    Min. 4 days
  21. Epoch High Feed Radius Mill 3 Corner + ASRT Type + (Modular Type)
    MOLDINO (Former Hitachi Tool) Epoch High Feed Radius Mill 3 Corner + ASRT Type + (Modular Type)
    Added 3 corner specifications to high feed radius mill! Super high efficiency! Increased body rigidity! Realizes safe and high efficiency machining. Achieves high efficiency machining with abundant insert variations. Roughing of steel, carbon steel, alloy steel, tool steel, stainless steel, pre-h... Read More
    Lubricating  With coolant hole 
    from S$389.90
    Min. 3 days
  22. 90 ° Shoulder Cutter  CoroMill  390-11 Cutting Edge  Coromant EH Head
    SANDVIK 90 ° Shoulder Cutter CoroMill 390-11 Cutting Edge Coromant EH Head
    Chip size  11  Type  Coromant EH Head 
    from S$539.90
    Min. 3 days
  23. Alpha + high feed radius mill + ASRM type (modular type)
    MOLDINO (Former Hitachi Tool) Alpha + high feed radius mill + ASRM type (modular type)
    With a cutting feed rate that exceeds common sense, deep engraving can be performed 3 to 5 times higher than conventional products, and processing time and processing costs can be reduced. The insert has a unique R shape with a maximum depth of cut of 2 mm. Feed amount of 1 blade with contour lin... Read More
    from S$379.90
    Min. 3 days
  24. Alpha + super free-cutting end mill + AHU type + (modular type, 10 type)
    MOLDINO (Former Hitachi Tool) Alpha + super free-cutting end mill + AHU type + (modular type, 10 type)
    A high rake blade type end mill with replaceable cutting edge that has both sharpness and cutting edge strength. It has evolved into a multifunctional type that can also be used for inclined cutting. Supports a wide range from general steel to difficult-to-cut materials. Suitable for turbine blad... Read More
    Lubricating  With coolant hole 
    from S$329.90
    Min. 3 days
  25. 90 ° Shoulder Cutter  CoroMill  390-17 Cutting Edge  Coromant EH Head
    SANDVIK 90 ° Shoulder Cutter CoroMill 390-17 Cutting Edge Coromant EH Head
    Chip size  17  Connection diameter  24.2  Functional length (mm)  40  Type  Coromant EH Head 
    from S$599.90
    Min. 6 days
  26. 90 ° Shoulder Cutter  CoroMill  390-07 Cutting Edge  Coromant EH Head
    SANDVIK 90 ° Shoulder Cutter CoroMill 390-07 Cutting Edge Coromant EH Head
    Chip size  07  Type  Coromant EH Head 
    from S$489.90
    Min. 3 days
  27. Cutter HCM
    ISCAR Cutter HCM
    from S$299.90
    Min. 5 days
  28. Alpha + Polish mill + V type + ASPV mini type + (modular type)
    MOLDINO (Former Hitachi Tool) Alpha + Polish mill + V type + ASPV mini type + (modular type)
    Alpha polish mill V type ASPV mini type, a tool for finishing with replaceable cutting edge, which has both high machining dimensional accuracy obtained by the free-cutting property of the sharpening breaker and high efficiency machining by multi-blade specifications, and is also excellent in eco... Read More
    Compatible insert  MPHT0402○○ZEL(-○○) 
    from S$249.90
    Min. 5 days
  29. holder
    SANDVIK holder
    Suitable Tip  11、09、07 
    from S$1,499.00
    Min. 4 days
  30. Shred Mill P290 Helical End Mill Holder
    ISCAR Shred Mill P290 Helical End Mill Holder
    Serration cutting edge end mill. The high chip evacuation property greatly suppresses vibration during machining and exerts a high effect even during machining with long protrusions. Serration cutting edge milling tool. The 90-degree helical cutter and P290 serration cutting edge are set in a pha... Read More
    Specification  3 blades  Blade Diameter (Φmm)  40  Suitable Tip  P290ACKT/ACCT1806…  Material  Steel  Set Contents  Wrench, screw 
    from S$1,299.00
    Min. 3 days
  31. Cutter (slide)
    SANDVIK Cutter (slide)
    * If you order by cash on delivery, it may be shipped the next day or later.
    Processing tolerance  IT9  Coupling size  C4-C6 HSK63/A  Adapter size  Processing Depth  4×D5m  oil for cutting  Internal refueling 
    from S$489.90
    Min. 7 days
  32. tooling
    ISCAR tooling
    Type  Flex fit 
    from S$179.90
    Min. 5 days
  33. New Back & Force Cutter
    Dijet New Back & Force Cutter
    from S$899.90
    Min. 5 days
  34. Cutter
    SANDVIK Cutter
    * Tips are ordered separately. * If you order by cash on delivery, it may be shipped the next day or later.
    from S$479.90
    Min. 4 days
  35. cutter
    ISCAR cutter
    RoHS directive (corresponding to 10 substances) 
    from S$199.90
    Min. 5 days
  36. Side chipper
    Dijet Side chipper
    from S$299.90
    Min. 5 days
  37. Cutter
    SANDVIK Cutter
    Dimension dth  12  Dimension Dc (mm)  17  Dimension D5m (mm)  21  Maximum depth of cut ap (mm)  Trusco Part No.  575-1772  Dimension D3 (mm)  25  Dimension l1 (mm)  35  Mass (kg)  0.2 
    from S$639.90
    Min. 4 days
  38. Modular reamer head RHR-HF
    Kennametal Modular reamer head RHR-HF
    Head for modular disc style reamer. Helical flute for through holes. For machined holes with tolerance H7
    Material  KCU05  Blade Shape  Spiral 
    from S$389.90
    Min. 10 days
  39. Cutter (slide)
    SANDVIK Cutter (slide)
    Adapter size  Processing tolerance  IT9  oil for cutting  Internal refueling  Processing Depth  4×D5m  Coupling size  C8 HSK100/A 
    from S$589.90
    Min. 4 days
  40. Cutter
    SANDVIK Cutter
    Processing tolerance  IT6  oil for cutting  Internal refueling  Tool diameter adjustment (mm)  0.002 
    from S$1,799.00
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 116

Set Ascending Direction