All Category

Counterbore Cutting Tools

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 124

Set Ascending Direction
  1. Chamfering Drill for Countersunk Screw
    TPT Chamfering Drill for Countersunk Screw
    Drilling and sinking holes for countersunk head screws can be performed at the same time. Work Material: Carbon Steel, Alloy Steel, Tool Steel, Stainless Steel, Cast Iron, Aluminum Alloy
    Tip Angle (°)  118  Helix Angle of Larger Diameter Part (°)  30  Surface Treatment  Homo processing 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  2. Chamfer Drill for Cap Bolt
    TPT Chamfer Drill for Cap Bolt
    Tip Angle (°)  118  Helix Angle of Larger Diameter Part (°)  30  Surface Treatment  Homo processing 
    Rating:
    75%
    from S$21.99
    Min. 2 days
  3. Submerged Milling Cutter
    MonotaRO Submerged Milling Cutter
    * Do not use for anything other than its intended purpose.
    Material  High speed steel HSS  Surface Treatment  TiN coating  Blade Diameter Tolerance (mm)  ±0.01 
    Rating:
    83%
    from S$23.99
    Min. 2 days
  4. Counterbore Drill for Hexagon Socket Head Cap Screw
    NACHI (NACHI-FUJIKOSHI) Counterbore Drill for Hexagon Socket Head Cap Screw
    Tip Angle (°)  118  Helix Angle (°)  22~25  Material  HSS  Coating  Non-coated 
    Rating:
    93%
    from S$39.99
    Min. 2 days
  5. Submerged Milling Machine (for Hexagon Socket Head Bolts)
    Fukuda Seiko (FKD) Submerged Milling Machine (for Hexagon Socket Head Bolts)
    Counterbore cutter for sinking the head of a hexagon socket head cap screw
    Outer Diameter Tolerance (mm)  0~+0.2  Guide Diameter Tolerance (mm)  0~-0.05  Number of Tips  Material  High speed steel HSS  Lead Angle  Right angle 25 ° 
    Rating:
    87%
    from S$32.99
    Min. 2 days
  6. Counterbore cutter
    Plus Tool Counterbore cutter
    Rating:
    40%
    from S$58.99
    Min. 2 days
  7. Submerged milling machine for countersunk screw
    Fukuda Seiko (FKD) Submerged milling machine for countersunk screw
    A milling cutter that drills sink holes for countersunk head screws. Work Material: Carbon Steel, Alloy Steel, Tool Steel, Cast Iron, Non-Ferrous Metals, Aluminum Alloy.
    Specification  Countersunk machine screw  Material  High speed steel (SKH51) 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  8. Submerged Milling Machine for Countersunk Screw with Drill
    Fukuda Seiko (FKD) Submerged Milling Machine for Countersunk Screw with Drill
    Drill diameter tolerance (mm)  0~-0.05  Outer Diameter Tolerance (mm)  0~±0.2  Number of Tips  Material  HSS  Lead Angle  Right angle 25 ° 
    Rating:
    65%
    from S$46.99
    Min. 2 days
  9. Submerged milling cutter with drill (for hexagon socket head bolt)
    Fukuda Seiko (FKD) Submerged milling cutter with drill (for hexagon socket head bolt)
    Outer Diameter Tolerance (mm)  0~+0.2  Drill diameter tolerance (mm)  0~-0.05  Number of Tips  Material  HSS  Lead Angle  Right angle 25 ° 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  10. Iron plate
    STAR-M Iron plate
    By removing the plate, the screw head fits neatly, resulting in a beautiful finish. The countersunk angle is 90 degrees. With a flat surface to set a drill stopper (sold separately). Cross-thinning is applied to the cutting edge to prevent slipping and facilitate positioning. Performs pilot drill... Read More
    Dimensions SL (mm)  15  Shaft Length (mm)  30  Appropriate number of revolutions (rev / min)  3000 or less  Width Across Flats (mm)  6.35  Overall Length (mm)  87  Material  High speed steel  Suitable Material  Iron, aluminum, wood 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  11. Submerged milling for extrusion pins
    Fukuda Seiko (FKD) Submerged milling for extrusion pins
    Material  HSS-Co(SKH56) 
    from S$58.99
    Min. 2 days
  12. Submerged milling machine with drill for countersunk screw
    THECUT Submerged milling machine with drill for countersunk screw
    By adopting TiALN (titanium alumina) coating, the life is greatly extended. By adopting a triangular shank, work efficiency with both drill chuck and collet chuck is greatly improved.
    Tip Angle (°)  118  Material  Heiss  Surface Treatment  V1 (TiAlN coating) 
    from S$43.99
    Min. 2 days
  13. Center Boy 90 Celsius Degree
    BIG DAISHOWA Center Boy 90 Celsius Degree
    Accurate positioning and chamfering of drill holes can be done at the same time. Excellent sharpness by adopting high precision throw away bit. Since the cutting edge can be replaced, stable performance is always exhibited without the need for re-polishing. Long shank type with little work interf... Read More
    RoHS directive (corresponding to 10 substances)  Number of Tips  Included Accessories  2 throwaway bits  Material  Heiss  Abrasive Materials  Steel, cast iron, aluminum  Surface Treatment  TiN coat 
    from S$149.90
    Min. 2 days
  14. Long shank sunk milling
    Fukuda Seiko (FKD) Long shank sunk milling
    A counterbore cutter for sinking the head of a hexagon socket head cap screw. Maintains high economic efficiency with abundant number of re-polishing. Since it is a long shank standard, it can be used for deep machining. Work Material: Carbon Steel, Alloy Steel, Tool Steel, Cast Iron, Non-Ferrous... Read More
    Specification  For hexagon socket head cap screw  Material  High speed steel (SKH56) 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  15. Submerged milling cutter with drill for cap bolt
    THECUT Submerged milling cutter with drill for cap bolt
    By adopting TiALN (titanium alumina) coating, the life is greatly extended. By adopting a triangular shank, work efficiency with both drill chuck and collet chuck is greatly improved.
    Tip Angle (°)  135  Material  Heiss  Surface Treatment  V1 (TiAlN coating) 
    from S$46.99
    Min. 5 days
  16. Ironware Countersink
    Kumeda Ironware Countersink
    A countersunk cone is a drilling machine in which pilot holes such as screws and countersunk processing for embedding are performed at the same time. Since it is a combination of a drill for countersunk processing (M type) and a medium drill for drilling pilot holes (A type), only the worn one ca... Read More
    Shank Diameter (Φmm)  6.35 
    from S$49.99
    Min. 2 days
  17. Back Counterbore Cutter
    Plus Tool Back Counterbore Cutter
    * This product does not come with a bar.
    from S$77.99
    Min. 5 days
  18. Rear counter bore
    Plus Tool Rear counter bore
    from S$77.99
    Min. 5 days
  19. Ironsmith's dish drill inner cone
    STAR-M Ironsmith's dish drill inner cone
    By removing the plate, the screw head fits neatly, resulting in a beautiful finish. The countersunk angle is 90 degrees. With a flat surface to set a drill stopper (sold separately). Cross-thinning is applied to the cutting edge to prevent slipping and facilitate positioning. Performs pilot drill... Read More
    from S$6.49
    Min. 2 days
  20. Cutter boy
    BIG DAISHOWA Cutter boy
    Since it is a throw-away method, there is no need for re-polishing. Carbide tip that can be used at 3 corners has a long life and is economical. Since it is a carbide guide system, stable cutting can be performed and it can be used from a tabletop drilling machine. * If you order by cash on deliv... Read More
    Processing Diameter (mm)  (Maximum) 25  Pilot Hole Diameter (Φmm)  (Minimum) 5  Number of Tips  RoHS directive (corresponding to 10 substances)  Shank Diameter (mm)  12  Mass (g)  200  Blade Diameter (mm)  27  Trusco Part No.  306-1124  Underneck Length (mm)  38  Shank length (mm)  45  Overall Length L (mm)  83  Material  Carbide 
    from S$249.90
    Min. 5 days
  21. Carbide counterbore cutter
    Plus Tool Carbide counterbore cutter
    Rating:
    80%
    from S$159.90
    Min. 23 days
  22. T60 Scraper Blades
    NOGA T60 Scraper Blades
    Mass (g)  10  Trusco Part No.  447-0419  Blade Angle (°)  60  Material  Heiss  Suitable Holder  TN holder (EL0608) 
    from S$29.99
    Min. 2 days
  23. WM5% HssCo steel step drill
    WATERMILLS WM5% HssCo steel step drill
    Surface Treatment  AlTiCN coating  Material  Cobalt heiss 
    from S$46.99
    Min. 6 days
  24. Drill blade set
    GREAT TOOL Drill blade set
    Because it is a short type, there is little core blur and it is hard to break. Excellent sharpness due to the tapered shape and double groove. Pilot holes for wood and synthetic resin * Check the contents of the set before use to check for any abnormalities such as deformation or cracks. Do not w... Read More
    Dimension (mm)  30, deep hole processing: 40  Width Across Flats (mm)  6.35  Proper rotation speed (min -1 600~1300  Overall Length (mm)  92  Suitable Material  General wood  Axis  Hex axis 
    from S$12.99
    Min. 5 days
  25. Prickly cutter
    GREAT TOOL Prickly cutter
    Durability is improved with titanium coating. Please use for drilling inclined holes, stop holes, and wood. It is possible to drill holes to a depth of approximately 40 mm. For cutting wood * This product is for woodworking. It is not possible to drill holes in metal. Check the bit for any abnorm... Read More
    Width Across Flats (mm)  6.35  Proper rotation speed (min -1 600~1300  Overall Length (mm)  92  Suitable Material  General wood  Axis  Hex axis 
    from S$11.99
    Min. 5 days
  26. Drill blade set
    GREAT TOOL Drill blade set
    Titanium coating finish makes it three times longer lasting. The cross-thinning process makes it easy to bite and make holes smoothly. For drilling holes in ironwork, wood, light metals, and synthetic resins * Before use, check for any abnormalities such as deformation or cracks before use.
    Dimension (mm)  15, deep hole processing: 40  Width Across Flats (mm)  6.35  Proper rotation speed (min -1 600~1300  Overall Length (mm)  92  Suitable Material  General wood  Axis  Hex axis 
    from S$8.69
    Min. 5 days
  27. Hexagon shank plate cone for ironwork
    Kumeda Hexagon shank plate cone for ironwork
    The hexagonal shank countersunk drill is a drill that can simultaneously perform pilot holes such as screws and countersunk processing for embedding. Since the outer drill (M type) for countersunk processing and the hexagonal shank middle drill (A type) for drilling pilot holes are combined, only... Read More
    Shank Diameter (Φmm)  6.35 
    from S$58.99
    Min. 4 days
  28. Drill blade set
    GREAT TOOL Drill blade set
    Since it is a middle type, there is little core deviation and it is hard to break, and accurate drilling work is possible. Three sharp tips (3 mm or more) reduce cutting resistance and enable clean drilling. (Compared to the manufacturer) Drilling holes for stainless steel, difficult steel materi... Read More
    Dimension (mm)  25, deep hole processing: 40  Width Across Flats (mm)  6.35  Proper rotation speed (min -1 600~1300  Overall Length (mm)  92  Suitable Material  General wood  Axis  Hex axis 
    from S$11.99
    Min. 5 days
  29. Drill blade set
    GREAT TOOL Drill blade set
    The cross-thinning process makes it easy to bite and make holes smoothly. Ironwork, wood, light metal, synthetic resin * Before use, check for any abnormalities such as deformation or cracks before use.
    Dimension (mm)  10, deep hole processing: 40  Width Across Flats (mm)  6.35  Proper rotation speed (min -1 600~1300  Overall Length (mm)  92  Suitable Material  General wood  Axis  Hex axis 
    from S$7.99
    Min. 5 days
  30. Triangular scraper
    NOGA Triangular scraper
    Included Accessories  Holder TN holder EL0608, blade BT6001  Mass (g)  83  Handle  NG3000  Trusco Part No.  447-0435 
    from S$59.99
    Min. 2 days
  31. Drill blade set
    GREAT TOOL Drill blade set
    Since it is a middle type, there is little core deviation and it is hard to break, and accurate drilling is possible. Three sharp tips (3 mm or more) reduce cutting resistance and enable clean drilling. (Compared to the manufacturer) Ironwork, wood, light metal, synthetic resin * Before use, chec... Read More
    Dimension (mm)  20, deep hole processing: 40  Width Across Flats (mm)  6.35  Proper rotation speed (min -1 600~1300  Overall Length (mm)  92  Suitable Material  General wood  Axis  Hex axis 
    from S$9.79
    Min. 5 days
  32. Prickly cutter
    GREAT TOOL Prickly cutter
    Durability is improved with titanium coating. Please use for drilling inclined holes, stop holes, and wood. A triangular shaft that can be drilled to a depth of approximately 40 mm to prevent idling. For cutting wood * This product is for woodworking. It is not possible to drill holes in metal. C... Read More
    from S$16.99
    Min. 5 days
  33. Back counterbore mini chamfer 45 ° blade dovetail
    NOGA Back counterbore mini chamfer 45 ° blade dovetail
    Tip Angle (°)  45  Chamfer Angle  45°  Blade Shape  Spiral  Shank  Taper shank  Material  Ultra fine carbide 
    from S$97.99
    Min. 4 days
  34. Center chamfering mill 120 °
    Fukuda Seiko (FKD) Center chamfering mill 120 °
    Material  HSS-Co(SKH56) 
    from S$119.90
    Min. 5 days
  35. WM carbide stepped drill
    WATERMILLS WM carbide stepped drill
    Material  Cobalt heiss  Surface Treatment  TiAlCN coating 
    from S$95.99
    Min. 2 days
  36. Submerged milling CB
    Fukuda Seiko (FKD) Submerged milling CB
    from S$35.99
    Min. 5 days
  37. Back counterbore mini chamfer 90 ° blade long shank
    NOGA Back counterbore mini chamfer 90 ° blade long shank
    Chamfering (mm)  0.8  Overall Length (mm)  105  Neck length (mm)  16  Blade Length (mm)  16  Shank Diameter (Φmm)  Blade Diameter (Φmm)  4.0  Trusco Part No.  441-3351  Tip Angle (°)  90  Blade Shape  Spiral  Shank  Taper shank  Material  Ultra fine carbide 
    from S$119.90
    Min. 4 days
  38. Stepped long drill
    RUKO Stepped long drill
    Tip Angle (°)  118  Specification  (Intersection) h8  Material  HSS  Base Material  HSS 
    from S$87.99
    Min. 4 days
  39. Hexagon shank plate cone for ironwork
    Kumeda Hexagon shank plate cone for ironwork
    The hexagonal shank countersunk drill is a drill that can simultaneously perform pilot holes such as screws and countersunk processing for embedding. Since the outer drill (M type) for countersunk processing and the hexagonal shank middle drill (A type) for drilling pilot holes are combined, only... Read More
    Shank Diameter (Φmm)  6.35 
    Rating:
    40%
    from S$64.99
    Min. 4 days
  40. Submerged fly stapler shank
    Fukuda Seiko (FKD) Submerged fly stapler shank
    from S$149.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 124

Set Ascending Direction